CC-Link Association certified product. Can be used with confidence. Wide operating temperature range. Wide voltage range suitable for industrial applications. The power supply specifications are redundant (double), and it is safe with alarm contacts. Compliant with the Industrial EMC Directive Sa... Read More
Operating Temperature (℃) -10~60 Transmission Speed 10/100Mbps Current Consumption (mA) 180 Number of Registered MAC Addresses 2000 Outer Dimensions (mm) 28×110×70 Number of Ports 5 Function Auto-Negotiation、Auto-MDI/MDIX Standard to Conform CE、UL、cUL、RoHS Voltage (V) DC24(DC12~48) Protection Class IP20
Number of Outputs 8 points Number of Input Points 8 points voltage rating (V) DC12~24 Specification F&eIT+ stack Size F&eIT 1U Response Time Within 1msec
Rated Output Current (A) 0.1 (per point) (maximum) Operating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) Response Time Within 200 μsec
Operating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) Output Current (mA) 100 (per point) Isolation Voltage 1000Vrms Dimensions, Width W x Depth D x Height H (mm) 180 x 140 x 34 (excluding protrusions) Input resistance (Ω) 4700 Response speed (input) Within 200 μsec
Sampling 10μsec, ch (Max.) (Rate) Resolution 16-bit(ADC)、16-bit(DAC) Response speed (input) 200nsec(max.) Number of Input Points 4 points Number of input channels 8ch output range Analog ± 10V Input range Analog ± 10V Operating voltage (V) (input) DC3.3-LVTTL Suitable Connector Screw terminal block 14-pin × 2 Bus specifications USB2.0
Compliant with 4 standards of IEEE802.11n / a / b / g. You can switch to an access point (master station), station (slave station), or repeater. Equipped with WSL, an original encryption technology that can be used with WPA2 / WPA and WEP. Equipped with various functions such as VLAN and virtual ... Read More
Operating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) Input resistance (Ω) 10000 (1TTL load) Suitable Connector 14 pin(screw-terminal)plug header Current Consumption (mA) 300(Max.)(DC5V) Dimensions, Width W x Depth D x Height H (mm) 64 x 62 x 24 (excluding protrusions) Mass (g) 70 (USB cable, attachment not included) Number of Input Points 8 points (1 common in units of 8 points) Number of Outputs 8 points (8 points 1 common)
Operating Temperature Range (℃) 0~40 Operating humidity range (%RH) 20-80 (however, no condensation) Frequency (Hz) 50~60 Type AC adapter Input voltage range (V) AC100~240 Output Voltage (V) DC5
CONPROSYS nano series I / O modules can be freely combined as needed. Supports control from Windows / Linux PC, Modbus TCP Slave, and Modbus RTU Slave.
Operating Temperature Range (℃) -20~60 Number of connections 4 modules Stack bus CONPROSYS nano slot protocol Modbus-TCP (communication)
Holding Time (ms) - Operating Temperature Range (℃) 0~40 Allowable momentary power outage (ms) 15 (Max.) (At AC100V input, 1.3A output) Mass (g) 175 Rated Output Current (A) 2.0(Max.) Operating humidity range (%RH) 20-80 (however, no condensation) Rated input current (mA) 300(Max.) Dimensions, Width W x Depth D x Height H (mm) 47.5 x 75 x 27.3 (excluding protrusions) Frequency (Hz) 50~60 Attached AC cable compatible voltage (V) AC125 7A Input voltage range (V) AC90~264 Rated Output Voltage (V) DC5 Corrosive gas Not Floating dust Not particularly terrible