Industrial PC / Accessories
- MOXA converterA converter for converting RS-232 signals to RS-422 / 485 signals. For RS232C-RS422 / 485 conversionfrom S$169.90Min. 2 days
- CONTEC Motion Control BoardOperating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) I / O address 128 port occupancy External dimensions (height H x length L) (mm) 169.33×110.18 Interrupt level 1pointfrom S$1,199.00Min. 30 days
- CONTEC CONPROSYS Industrial Switching Hub 10M / 100M 5 PortEquipped with 5 100BASE-TX compatible ports in a small size Supports AutoMDI / MDI-X function and auto-negotiation function DIN rail can be installed Compatible with 12-24VDC wide range power supply Dual power supply, built-in power supply reverse wiring countermeasure circuit Supports ambient te... Read MoreFunction 10M, 100M switch (HUB) Number of Ports ×5(10T、100TX)from S$299.90Min. 42 days
- Advantech 32-Channel Isolated Digital I/O USB Module USB-4750Circuit module, 32-channel isolated DIO USB module USB 1.1 / 2.0 compatible bus power 16 Insulated DI and 16 Insulated DO Channels High Voltage Insulation on All Channels (2500 VDC) Large sink current (200mA / channel) with isolated output channels Supports 5 to 60 VDC isolated input channels Int... Read Morefrom S$599.90Min. 24 days
- CONTEC High-speed line driver output motion control boardOperating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) I / O address 128 port occupancy External dimensions (height H x length L) (mm) 176.41×106.68 Interrupt level 1pointfrom S$979.90Min. 4 days
- Advantech 4-port PCI Express GigE Vision Frame Grabber Board PCIE-1674Printed circuit board / 4-port PCI Express GigE vision frame grabber Intel Server Grade GbE Mac Controller PoE power supply from PCIe slot (up to 18W in total) Automatic detection and classification of powered devices (PD) IEEE 802.3u Auto-negotiation compatible Jumbo frame (9500 bytes) and link ... Read Morefrom S$779.90Min. 24 days
- Advantech 4-port RS-232/422/485 PCI communication card (30 cm DB37-to-4 DB25 cable included) PCI-1612PCI bus specification 2.1 compliant maximum speed: 921.6 kbps 4-port RS-232 / 422/485 128-byte FIFO standard compatible 16PCI954 UART I / O address is automatically assigned by PCI Plug & Play. Performance is improved by interrupt status register. Space for terminating resistor is prepared. A... Read MoreSupported OS Windows 98/ME/2000/XP/XP Embedded、Linuxfrom S$489.90Min. 24 days
- Advantech Gigabit Ethernet-1000Base-SX Industrial Media ConverterEKI-2741SXI-BE is a converter that converts Gigabit Ethernet to Gigabit optical fiber. This product supports EMI countermeasures and ESD countermeasures in addition to wideband width and long-distance transfer functions. It also supports Auto MDI / MDI-X, so there is no need to use a crossover w... Read MoreOperating Temperature Range (℃) -40~75 Height (mm) 140 Width (mm) 30 Length (mm) 95 Standard CE/UL/CUL ESD protection [Ethernet] 4000 VDC Number of Poles [Master-slave] 1: 1 Protection [Power line surge (EFT)] 3000 VDC Maximum extension (m) ~110000from S$779.90Min. 63 days
- Advantech 8FE ProView switch PROFINET compatible Wide range temperature compatibleEKI-5528I-PN-AE is an entry-level new generation managed switch product. It supports Media Redundancy Protocol (MRP) and meets PROFINET real-time standards. The device comes with an IP30 standard compact metal housing to protect it from the dusty industrial field environment. Wide input power sup... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 port type 10/100 Mbps Ethernet (8 ports) Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 43 Number of Ports 8 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Type [Managed / Unmanaged] Managedfrom S$599.90Min. 63 days
- Advantech 4Gx + 4SFP Managed / industrial Ethernet switch Wide range temperature supportSupports multi-rate SFP slots. IEEE 802.3af / at standard. 48VDC power input, 30W supply for each port. Slim size DIN rail and wall mount compatible (IP31). Wide operating temperature from -40 ° C to 75 ° C.Operating Temperature Range (℃) -40~75 Operating Ambient Temperature (℃) -40~75 Transmission Speed 1000BASE Thickness (mm) 103.5 Length (mm) 108.4 Number of Ports 2 ports Width (mm) 36.7 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Power supply method PoE Specification [Managed / Unmanaged] Managedfrom S$699.90Min. 63 days
- Advantech 4 port gigabit + SFP 2 port high output industrial PoE switchThe EKI-2726-FHPI-AE switch features four PoE ports 10/100 / 1000BASE-T and two SFP sockets designed to operate over a wide operating temperature range. This cost-effective solution meets high reliability requirements and industrial application requirements. It conforms to IEEE 802.3 as standar... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Transmission Speed 1000BASE Thickness (mm) 105 Length (mm) 152 Width (mm) 59.6 Number of Ports 6 ports Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Power supply method PoE Specification [Managed / Unmanaged] Othersfrom S$879.90Min. 63 days
- Advantech 24GE + 4G Combo Management type / industrial Ethernet switch, Wide range temperature supportThe EKI-7428G-4CI-AE is an industrial class target, layer 2 fully managed switch that includes a 24 Gigabit port and a 4 Gigabit combo port. Designed for rack mount installation, it can also be installed in harsh industrial field environments. Ideal for industrial networks from the edge to the ... Read MoreOperating Temperature Range (℃) -40~75 Operating Ambient Temperature (℃) -40~75 Transmission Speed 1000BASE Type of Terminal Fitting 19 inch rack mount Thickness (mm) 259.2 Number of Ports 28 ports Length (mm) 43.6 Width (mm) 438 Input Voltage (V) 48DC Various certifications CUL/TUV/CCC Input Power DC external power supply Interface Ethernet / fiber optic Type [Managed / Unmanaged] Managed Wattage (W) [PoE port supply] Up to 30from S$2,599.00Min. 63 days
- Advantech 8GE + 4G SFP L3 Management type Ethernet switch Wide temperature range supportEKI-9628G-4CI-AE is an industrial-class L3 managed switch that supports static routes and NAT. Built-in 24 Gigabit ports and 4 Gigabit combo ports. Designed for rackmount installation, it can be deployed in demanding industrial environments. Suitable for edge-to-core industrial networks. Ensures ... Read MoreOperating Temperature Range (℃) -40~70 Operating Ambient Temperature (℃) -40~70 Transmission Speed 1000BASE Type of Terminal Fitting 19 inch rack mount Thickness (mm) 259.2 Number of Ports 28 ports Length (mm) 43.6 Width (mm) 438 Security 802.1x Various certifications CUL/TUV/CCC Input Power DC external power supply Interface Ethernet / fiber optic Input / Output Power input (2) / Relay output (1) Function [L3] Static route, NAT Type [Managed / Unmanaged] Managedfrom S$3,599.00Min. 63 days
- Advantech BB-UHR207 7 port USB 2.0 High speed hub[BB-UHR series] is a 4-port / 7-port industrial USB 2.0 hub. There are "BB-UHR20x" and "BB-UHR30x", and "BB-UHR30x" is an insulated type. The power supply is an external power supply, and supports AC adapter input and terminal block input. DIN rail and wall mounting... Read MoreIndicator (LED) Power supply Port Operating Temperature (℃) -40~+80 Dimensions (H x W x D) (mm) 233.2×119.4×35.1 Power Consumption (W) 30 communication speed 480Mbps Supply Current (mA) 500 Mass (g) 640 Number of Ports 7 Input power (V) DC10~30 Housing Metal IP30 USB type USB3.0from S$779.90Min. 8 days
- Advantech BB-UHR304 4 port isolated USB2.0 High speed hub[BB-UHR series] is a 4-port / 7-port industrial USB 2.0 hub. There are "BB-UHR20x" and "BB-UHR30x", and "BB-UHR31x" is an insulated type. The power supply is an external power supply, and supports AC adapter input and terminal block input. DIN rail and wall mounting... Read MoreIndicator (LED) Power supply Port Operating Temperature (℃) -40~+80 communication speed 12Mbps Power Consumption (W) 16 Dimensions (H x W x D) (mm) 168.2×86.3×35.1 Number of Ports 4 insulation voltage (kV) 4 Supply Current (mA) 500 Mass (g) 640 Input power (V) DC10~30 Housing Metal IP30 USB type USB2.0from S$779.90Min. 63 days
- Advantech 10/100 Base-T Ethernet switch with single mode SC fiber portADAM-6521S-AE is an Ethernet switch with an optical fiber port that supports single mode. This product is equipped with an optical fiber port that supports long-distance transmission of 15 km. In addition, the design that does not receive the interference of electrical noise provides a stable com... Read MoreOperating Temperature Range (℃) -10~65、stack:-10~60 Operating Ambient Temperature (℃) -10~65、stack:-10~60 Transmission Speed 10/100BASE Length (mm) 112 Thickness (mm) 27 Number of Ports 5 ports Width (mm) 70 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall / Stack Interface Ethernet Control Function Full-duplex / half-duplex flow control ESD protection [Ethernet] 4000 VDC Type [Managed / Unmanaged] Unmanagedfrom S$699.90Min. 63 days
- Advantech 8FE + 2 ports Single mode optical fiber compatible Managed / industrial Ethernet switch Wide range temperature compatibleThe EKI-7559SI supports eight Fast Ethernet ports and two SC-type fiber optic ports. To improve the reliability of industrial communication networks Equipped with X-Ring Pro redundant network protocol that can easily realize redundancy, and realizes recovery time of 20ms or less. Furthermore,... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Number of Ports 10 ports Transmission Speed 10/100BASE Thickness (mm) 105 Length (mm) 152 Width (mm) 79 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic design Robust and special heat spreader design Type [Managed / Unmanaged] Managedfrom S$1,999.00Min. 63 days
- Advantech 8FE ProView switch Modbus / TCP compatible Wide range temperature compatibleEKI-5528 / I-MB is an entry-level new generation managed switch product. It supports basic Layer 2 management functions such as ring, SNMP, and IGMP. It also supports Modbus / TCP and is easy to integrate with SCADA. The device comes with an IP30 standard compact metal housing that protects again... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 port type 10/100 Mbps Ethernet (8 ports) Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 43 Number of Ports 8 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Type [Managed / Unmanaged] Managedfrom S$599.90Min. 63 days
- Advantech 4GE PoE + 1GE + 1G SFP Unmanaged / industrial PoE switchThe EKI-2706 series supports 48VDC redundant power inputs and has a dual protection mechanism. The reverse polarity protection of the power supply and the overload current fuse are carried. Supports up to 4 ports of IEEE 802.3 af / at PoE / PoE ports. Each port has two LEDs that indicate the ... Read MoreOperating Temperature Range (℃) -10~60 Operating Ambient Temperature (℃) -10~60 Transmission Speed 1000BASE Length (mm) 140 Width (mm) 30 Number of Ports 6 ports Thickness (mm) 95 Various certifications CUL Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Power supply method PoE Type [Managed / Unmanaged] Unmanaged Specification [Redundancy] 48VDC Power inputfrom S$679.90Min. 63 days
- Advantech 4FE + 2FE ST Single mode ProView switch Wide range temperature supportEKI-5524SSI-ST uses Modbus / TCP to communicate network management information with SCADA software ware, and uses SNMP to communicate with NMS (Networking Management System) to control engineers and IT personnel. Can check the status of the network. In addition, since it uses port-based QoS, i... Read MoreOperating Temperature Range (℃) -40~75 Operating Ambient Temperature (℃) -40~75 Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 43 Number of Ports 6 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Input range Wide range (DC8.4-52.8V) Type [Managed / Unmanaged] Unmanagedfrom S$1,099.00Min. 63 days
- Advantech Gigabit Ethernet-SFP Industrial Media ConverterEKI-2741F-BE, EKI-2741 is a converter that converts Gigabit Ethernet to Gigabit optical fiber. This product supports EMI countermeasures and ESD countermeasures in addition to wideband width and long-distance transfer functions. It also supports Auto MDI / MDI-X, so there is no need to use a cro... Read MoreOperating Temperature Range (℃) -10~60 Height (mm) 140 Width (mm) 30 Length (mm) 95 Standard CE/UL/CUL ESD protection [Ethernet] 4000 VDC Number of Poles [Master-slave] 1: 1 Protection [Power line surge (EFT)] 3000 VDCfrom S$439.90Min. 63 days
- Advantech 8GE + 2G Combo Management type PoE / Industrial Ethernet switch Wide range temperature supportThe EKI-7710G-2CP-AE is equipped with eight Gigabit PoE (Power over Ethernet) ports and two Gigabit combo ports. To achieve high power consumption PD (power device), it can supply up to 30 watts of power per port. And with Advantech's IXM capabilities, users can deploy quickly, saving engin... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Number of Ports 10 ports Transmission Speed 1000BASE Thickness (mm) 105 Length (mm) 152 Width (mm) 74 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Power supply method PoE Type [Managed / Unmanaged] Managedfrom S$2,599.00Min. 63 days
- Advantech 4FE + 2FE ST Multi-mode ProView switch Wide range temperature supportEKI-5524MMI-ST uses Modbus / TCP to communicate network management information with SCADA software ware, and uses SNMP to communicate with NMS (Networking Management System) to control engineers and IT personnel. Can check the status of the network. In addition, since it uses port-based QoS, i... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 43 Number of Ports 6 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Input range Wide range (DC8.4-52.8V) Type [Managed / Unmanaged] Unmanagedfrom S$779.90Min. 63 days
- Advantech 6G + 2G Multimode SC Fiber Unmanaged Ethernet SwitchThe EKI-2728M-BE is a cost-effective industrial unmanaged Ethernet switch for Gigabit Ethernet. It also supports advanced network standards, optimizing network performance, reducing maintenance costs, and ensuring network security.Operating Temperature Range (℃) -10~60 Operating Ambient Temperature (℃) -10~60 Transmission Speed 1000BASE Thickness (mm) 105 Length (mm) 152 Width (mm) 59.6 Number of Ports 8 ports Various certifications CUL Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Specification Provides Link Fault Passthrough (LFP) Type [Managed / Unmanaged] Unmanagedfrom S$869.90Min. 63 days
- Advantech Industrial Ethernet PoE Splitter Wide range temperature supportPoE (Power over Ethernet) technology allows you to transfer both data and power to Ethernet-enabled devices using standard Ethernet CAT5 cables. The EKI-2701PSI-AE acts as a powered device (PD), distributing power from PoE to Ethernet devices. In this case, both power and data can be transmitte... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Transmission Speed 1000BASE Length (mm) 140 Number of Ports 2 ports Width (mm) 37 Thickness (mm) 95 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Power supply method PoE Specification [Managed / Unmanaged] Othersfrom S$389.90Min. 63 days
- Advantech 5 ports 10/100 Mbps Ethernet switch Supports a wide range of operating temperaturesADAM-6520I-AE is a 5-port 10/100 Mbps compatible Ethernet switch. This product supports functions such as auto-negotiation and Auto MDI / MDI-X, mounting on a DIN rail, and hanging on a wall, so it can be used in environments where installation space is limited. It also supports surge protection... Read MoreOperating Temperature Range (℃) -40~85 Operating Ambient Temperature (℃) -40~85 Transmission Speed 10/100BASE Length (mm) 102 Thickness (mm) 27 Number of Ports 5 ports Width (mm) 70 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall / Stack Interface Ethernet Control Function Full-duplex / half-duplex flow control Input power (V) Supports 10 to 30 DC voltage power input ESD protection [Ethernet] 4000 VDC Type [Managed / Unmanaged] Unmanagedfrom S$389.90Min. 63 days
- Advantech 6 ports Industrial PoE Ethernet switch Supports a wide range of operating temperaturesEKI-2526PI-AE is a 6-port unmanaged PoE Industrial Ethernet switch. Four of these PoE ports are classified as power supplies. PoE enables centralized power supply, delivering up to 15.4 watts of power on each port. Advantech's EKI PoE is powered by IEEE802.3af compliant power supply compon... Read MoreOperating Temperature Range (℃) -40~75 Operating Ambient Temperature (℃) -40~75 Transmission Speed 10/100BASE Length (mm) 140 Width (mm) 48.6 Number of Ports 6 ports Thickness (mm) 95 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN rail / panel Interface Ethernet Power supply method PoE Specification [Managed / Unmanaged] Unmanagedfrom S$799.90Min. 63 days
- Advantech 5 ports Non-managed / industrial Ethernet switch Supports a wide range of operating temperaturesThe EKI-2525I-BE is an industrial unmanaged Ethernet switch with five 10 / 100Base-T RJ45 ports. Supports a wide temperature range of -45 to 75 ° C. It supports redundant power inputs of 12 to 48 VDC and is protected by a double protection mechanism of power supply reverse polarity protection an... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 30 Number of Ports 5 ports Thickness (mm) 95 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Specification [Managed / Unmanaged] Unmanagedfrom S$379.90Min. 63 days
- Advantech 4FE + 2G SFP Management type / industrial Ethernet switch Wide range temperature supportThe EKI-7706G-2FI-AE supports four Gigabit Ethernet ports and two SFP ports. It provides abundant ports for connecting many devices and also has Advantech's IXM function built-in, which enables quick installation and cost performance of engineer labor and work time. It also supports NMS (Netw... Read MoreOperating Ambient Temperature (℃) -40~85 Operating Temperature Range (℃) -40~85 Transmission Speed 1000BASE Length (mm) 120 Width (mm) 43 Number of Ports 6 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Type [Managed / Unmanaged] Managedfrom S$899.90Min. 63 days
- Advantech 10/100 Base-TX Ethernet Switch with Multimode SC Fiber Optic PortADAM-6521-BE is an Ethernet switch with fiber optic port. This product has a built-in switch controller that supports auto-negotiation and a memory buffer that supports Store and Forward communication. The product also supports mounting on DIN rails, stacks and panel mounts, making it an ideal ... Read MoreOperating Ambient Temperature (℃) -10~65、stack:-10~60 Operating Temperature Range (℃) -10~65、stack:-10~60 Transmission Speed 10/100BASE Length (mm) 112 Thickness (mm) 27 Number of Ports 5 ports Width (mm) 70 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall / Stack Interface Ethernet Control Function Full-duplex / half-duplex flow control Connector RJ-45 and SC / ST connectors ESD protection [Ethernet] 4000 VDC Type [Managed / Unmanaged] Unmanagedfrom S$559.90Min. 63 days
- Advantech 8FE PoE + 4G SFP Management type / industrial Ethernet switch, IEEE802.3af / at Wide range temperature supportThe EKI-7712E-4FP-AE and EKI-7712E-4FPI-AE support 8 Fast Ethernet IEEE 802.3 af / at PoE ports and 4 SFP (mini GBIC) ports. To meet the requirements of high power PDs (power devices), this switch can provide up to 30 watts per port and has a wide operating temperature range of -40 to 75 ° C (... Read MoreOperating Temperature Range (℃) -40~75 Operating Ambient Temperature (℃) -40~75 Transmission Speed 10/100BASE Thickness (mm) 105 Number of Ports 12 ports Length (mm) 152 Width (mm) 74 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet / fiber optic Power supply method PoE Standard [International] NEMA TS2, EN50121-4 Type [Managed / Unmanaged] Managedfrom S$1,999.00Min. 63 days
- Advantech 8 ports RS-232 / 422/485 Serial device serverThe EKI-1528-CE is an industrial network serial device server that can connect up to 8 RS-232 / 422/485 serial ports. It features two independent Ethernet ports and a MAC address that provides a redundant network mechanism to ensure Ethernet reliability. A simple and cost-effective product for re... Read MoreOperating Temperature Range (℃) -10~60 Length (mm) 259.2 Width (mm) 43.6 Height (mm) 438 Standard CE Number of Poles [Master-slave] 1: 2from S$2,299.00Min. 63 days
- Advantech 5 ports 10/100 Mbps ProView Switch Wide range temperature supportEKI-5525I uses Modbus / TCP to communicate network management information with SCADA software software, and uses SNMP to communicate with NMS (Networking Management System), allowing control engineers and IT personnel to network. You can check the status of. In addition, since it uses port-bas... Read MoreOperating Ambient Temperature (℃) -40~75 Operating Temperature Range (℃) -40~75 Transmission Speed 10/100BASE Length (mm) 120 Width (mm) 27 Number of Ports 5 ports Thickness (mm) 84 Various certifications CUL/TUV/CCC Input Power DC external power supply Type of Terminal Fitting DIN Rail / Wall Interface Ethernet Input range Wide range (DC8.4-52.8V) Type [Managed / Unmanaged] Unmanagedfrom S$279.90Min. 63 days
- Adtec SDHC Card Class10UHS-I U1Adtech's industrial SD card / microSD card is specialized for industrial use and is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit design, to ... Read MoreSD speed class CLASS10 UHS-I U1 Flash MLC Transfer speed (MB / sec) Read 90 (maximum), write 70 (maximum)from S$58.99Min. 11 days
- Adtec SD Card Class6Adtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS6 Transfer speed (MB / sec) Read 23 (maximum), write 16 (maximum) Flash SLCfrom S$53.99Min. 11 days
- Adtec SDXC Card Class10UHS-I U1Adtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS10 UHS-I U1 Flash MLC Transfer speed (MB / sec) Read 90 (maximum), write 70 (maximum)from S$229.90Min. 11 days
- MOXA MGate MB3170/MB3270 seriesIndustrial Serial to Ethernet Modubus Gateway Convert between Modbus TCP, ASCII, and RTU communication protocolsfrom S$2,999.00Min. 73 days
- Phoenix Contact managed switchShallow Depth Type General purpose, RJ45 8 ports (100Mbps)Model Number 1043412 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,099.00Min. 83 days
- Phoenix Contact managed switch8 RJ45 ports for PROFINET (1Gbps)Model Number 1009220 RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,499.00Min. 83 days
Filter by categories