Memory Cards
- Adtec SDHC Card Class10UHS-I U1Adtech's industrial SD card / microSD card is specialized for industrial use and is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit design, to ... Read MoreSD speed class CLASS10 UHS-I U1 Flash MLC Transfer speed (MB / sec) Read 90 (maximum), write 70 (maximum)from S$58.99Min. 11 days
- Adtec SD Card Class6Adtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS6 Transfer speed (MB / sec) Read 23 (maximum), write 16 (maximum) Flash SLCfrom S$53.99Min. 11 days
- Adtec SDXC Card Class10UHS-I U1Adtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS10 UHS-I U1 Flash MLC Transfer speed (MB / sec) Read 90 (maximum), write 70 (maximum)from S$229.90Min. 11 days
- TRANSCEND Transcend USB memoryRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 3 days
- TRANSCEND Transcend Flash moduleOperating Temperature (℃) 0~70 Nand Type SLCfrom S$97.99Min. 3 days
- Phoenix Contact accessorySD card 512MBModel Number 2988146 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 83 days
- Adtec SDHC Card Class10 UHS-IAdtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS10 UHS-Ifrom S$58.99Min. 2 days
- TRANSCEND CF Card Dedicated PC Card AdapterOperating Temperature (℃) 0~70 Mass (g) 22 voltage rating (V) 3.3~5 Interface 68-pin PCMCIA Dimension (mm) 85.6×54.0×5.0 Applicable Standard CE、FCC、BSMI、RCM RoHS directive (corresponding to 10 substances) Correspondencefrom S$53.99Min. 3 days
- Adtec SD Card Class10Adtech's industrial SD card / microSD card is specialized for industrial use and is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit design, to ... Read MoreMemory Capacity 2GB SD speed class CLASS6 Transfer speed (MB / sec) Read 23 (maximum), write 16 (maximum) Flash SLCfrom S$119.90Min. 11 days
- Phoenix Contact RadiolineMemory for saving settingsModel Number 2902828 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 83 days
- Adtec SDXC Card CLASS10 UHS-IAdtech's SD card / microSD card for industrial use is specialized for industrial use. It is equipped with a dedicated controller to enhance data retention. In addition, we are pursuing the manufacture of products that can withstand industrial applications, from the materials used, circuit des... Read MoreSD speed class CLASS10 UHS-I Transfer speed (MB / sec) Read 90 (maximum), write 70 (maximum) Flash aMLCfrom S$389.90Min. 11 days
- TRANSCEND Transcend MicroSD cardRoHS directive (corresponding to 10 substances) Correspondence
- Phoenix Contact RadiolineRadioline Comf Stick (RF Band 7)Model Number 2902816 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 83 days
- Phoenix Contact RadiolineRadioline Comf Stick (RF Band 5)Model Number 2902815 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 83 days
- Phoenix Contact RadiolineRadioline Comf Stick (RF band 3)Model Number 2902814 RoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 83 days