Motion Control Boards
- CONTEC Motion Control BoardOperating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) I / O address 128 port occupancy External dimensions (height H x length L) (mm) 169.33×110.18 Interrupt level 1pointfrom S$1,199.00Min. 30 days
- CONTEC High-speed line driver output motion control boardOperating Temperature Range (℃) 0~50 Operating humidity range (%RH) 10-90 (however, no condensation) I / O address 128 port occupancy External dimensions (height H x length L) (mm) 176.41×106.68 Interrupt level 1pointfrom S$979.90Min. 4 days
- Nova Electronics Motion Control Board USB/LAN Connection TypeIt is possible to control the positioning or speed of the servo motor or stepping motor independently for each axis.from S$1,199.00Min. 16 days
- CONTEC High-speed line driver output 8-axis motion control boardMotor control of up to 8 axes is possible.Speed (Mpps) 0.1~1、0.1~6.5 Suitable Connector 0.8mm pitch, 100-pin (female) x 2 Number of DMA channels 8ch (counter), 8ch (motion control) Bus specifications PCIfrom S$1,999.00Min. 4 days
- Nova Electronics Motion Control Board PCI Bus TypeIt is possible to control the positioning or speed of the servo motor or stepping motor independently for each axis.from S$799.90Min. 20 days
- Nova Electronics Motion Control Board PCI Express Bus TypeIt is possible to control the positioning or speed of the servo motor or stepping motor independently for each axis.from S$1,299.00Min. 20 days
- CONTEC High-speed line driver output 4-axis motion control boardMotor control of up to 4 axes is possible.Speed (Mpps) 0.1~1、0.1~6.5 Suitable Connector 0.8mm pitch, 100-pin (female) Number of DMA channels 4ch (counter), 4ch (motion control) Bus specifications PCIfrom S$1,699.00Min. 4 days