Solder Pots
A solder bath is a tool that is used to melt solder in a bath. Solder can be easily attached by inserting lead wires into the melted solder. It is possible to control the solder temperature by moving the knob on the main unit or by digital setting. This tool is used at the manufacturing site of electronic parts and electrical machines. The solder in the solder bath will change in quality if it is heated for a long time, so it is a good idea to scoop out or replace the dross regularly.
Other Related Pages
- goot (TAIYO ELECTRIC) Solder PotSince the temperature can be set freely with the volume, it is possible to work in the optimum state. Zero cross control (proportional to time) significantly reduces output noise. The LED lamp lights up when the heater is energized. With scrap removal squeegee Pre-solder for lead wires.Temperature (℃) (Point) 270-530 Rated Voltage 100V AC 50/60Hz Power Consumption (W) 130 Dissolved Solder Amount (g) About 300 Heater Nichrome heater Type of Control Time proportional control method
- HAKKO Lead-free analog solder bath (static type)Ideal for soldering small boards and modifying boards. You can easily replace the tank just by loosening the screws. You can use it in a variety of ways, such as changing the tank depending on the type of solder, or using different sizes of tanks (50 square and 75 square) for one main unit. The r... Read MoreOuter dimensions, Width W x Height H x Depth D (mm) 143×100×220 Control Temperature (℃) 200 to 450 (when using a 50 square tank) Power Consumption (W) 195 Power Input (AC100V) 50/60Hz Trusco Part No. 835-6872 Bay Dimensions (mm) 50×42×50
- HAKKO Lead-free Digital Solder Pot (Static Type)Parameters can be set according to the type of solder. With long-life special coated solder tank. The digital display ensures temperature control and achieves high temperature accuracy. * Solder tank 75 square (No.A1540) is sold separately.Mass (kg) 1.7 (Desoldering/Cord) Outer dimensions, Width W x Height H x Depth D (mm) 143×100×220 Power Consumption (W) 200 Control Temperature (℃) 200~450 (50 square tank) Trusco Part No. 334-4797 Sink Inner Dimensions (mm) 50×43.5×50 Power Supply AC100V 50/60Hzfrom S$679.90Min. 2 days
- goot (TAIYO ELECTRIC) Solder bathPID control that realizes accurate temperature control Twin digital display that allows you to check the set temperature and the measured temperature at the same time Adopting a cast iron pot compatible with lead-free solder Since the solder bath and heater are separated, heater replacement is easy.Setting Temperature (℃) (Max) 450 Power Cable (m) 1.5 (no 3-core cord plug) Type of Control PID control method Rated Voltage 100V AC 50/60Hz Voltage (V) 100 Material (Solder point) Cast iron Heater Sheath heaterfrom S$2,299.00Min. 19 days
- goot (TAIYO ELECTRIC) Square solder bathPID control for accurate temperature control. Since the solder bath and heater are separated, it is easy to replace the heater. Check the set temperature and the measured temperature at the same time Twin digital displayHeater Nichrome heater Melt Solder Amount (kg) About 9.5 Material (Solder Point) SUS316 Highest Temperature (℃) 400 Power Consumption (W) 650 Inner Dimensions, Width W x Height H x Depth D (mm) (Point) 180 × 60 × 130 Rated Voltage (V) 100 AC 50/60Hz Type of Control PID Power Cable (m) 1.3 (3-core cord / ground pin plug)from S$2,199.00Min. 5 days
- goot (TAIYO ELECTRIC) Square solder bathStandard type with stainless steel acupoints. PID control for accurate temperature control. Since the solder bath and heater are separated, it is easy to replace the heater. Check the set temperature and the measured temperature at the same time Twin digital displayHighest Temperature (℃) 350 Material (Solder Point) SUS316 Melt Solder Amount (kg) About 5.5 Inner Dimensions, Width W x Height H x Depth D (mm) (Point) 91 × 60 × 135 Power Consumption (W) 440 Power Cable (m) 1.3 (3-core cord / ground pin plug) Trusco Part No. 112-9956 Type of Control PID Heater Nichrome heater Rated Voltage (V) 100 AC 50/60Hzfrom S$1,699.00Min. 5 days
- HAKKO Hakko 485 body only 100VJet-type solder tank that can be pinpoint-heated with a nozzle that matches the part Clean the solder that closes the through hole when removing the part with air. Lead-free support for severely eroded impellers and chambers.Melt Solder Amount (kg) 10 Plug Shape 2-pole grounding type plug Mass (kg) 35 Outer dimensions, Width W x Height H x Depth D (mm) 500×245×550 Power Consumption (W) 850 Power Input (V) AC100 50/60Hz Setting Temperature (℃) Room temperature to 300 Temperature Accuracy ±2℃from S$10,990.00Min. 22 days
- goot (TAIYO ELECTRIC) Spare point stainless steelReplacement pot for POT-100CSuitable Model POT-100Cfrom S$369.90Min. 5 days
- HAKKO Heater L 100-110VRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$129.90Min. 6 days
- SURE (ISHIZAKI ELECTRIC MFG) Solder PotThe temperature can be set from 220 to 500 ° C with the electronic temperature control circuit method / The melting temperature of the solder can be controlled with the phase control method, so it can be used with either low-temperature solder or high-temperature solder. Erosion-free titanium coa... Read MoreDimensions, Width W x Depth D x Height H (mm) 160×245×95 Setting Temperature (℃) 220~500 Rated Power (W) AC100V-300(50/60Hz) Melt Solder Amount (kg) About 1.2 Cable Length (m) About 1.8 Mass (kg) About 2 Bay Dimensions (mm) Effective: Approximately Φ80 x H36 Temperature Control Electronic temperature control type Heater Mica heater Included Accessories Spatula x 1, instruction manual x 1 Surface Treatment Tank: Titanium coatingfrom S$279.90Min. 2 days
- HAKKO Temperature probe fixtureRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$169.90Min. 6 days
- HAKKO High power stationary solder bathMaximum temperature 530°C, 550W high-power static solder bath Lineup of three sizes of baths with excellent durability Equipped with functions that pursue safety and convenience *Weight excludes solder. *The main body comes with a 75 square tank. 50 square tank/100 square tank are sold separately.Plug Shape 2-pole grounding type plug Mass (kg) 2.5 Power Consumption (W) 550 Power Input (V) AC100(50/60Hz) RoHS directive (corresponding to 10 substances) Correspondence
- goot (TAIYO ELECTRIC) Spare point stainless steelReplacement pot for POT-200CSuitable Model POT-200Cfrom S$399.90Min. 5 days
- HAKKO Tank special coatRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$139.90Min. 6 days
- HAKKO solder trayRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$19.99Min. 24 days
- HAKKO Heater R 100-110VRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$129.90Min. 6 days
- goot (TAIYO ELECTRIC) Square solder ironUses a cast iron solder tank that is resistant to erosion. A large solder tank that can also be used for M size PCBs. Uses cast iron acupoints for lead-free solder. PID control for accurate temperature control. Check the set temperature and the measured temperature at the same time Twin digital d... Read MoreMaterial (Solder point) Cast iron Highest Temperature (℃) 400 Trusco Part No. 849-8547 Melt Solder Amount (kg) About 50 Power Cable (m) 3 (No 3-core cord plug) Type of Control PID Mass (kg) 43 (excluding code) Power Consumption (kW) 4 Heater Sheath heater Rated Voltage (V) Single phase 200 AC 50 / 60Hzfrom S$6,499.00Min. 23 days
- goot (TAIYO ELECTRIC) Square solder bath (cast iron solder bath)A lead-free solder bath suitable for pre-soldering transformer lead wires and soldering small printed circuit boards. Reliable temperature control by PID control is possible. (ON-OFF control is possible by sensor feedback) Room temperature-The temperature of the solder bath can be set up to -500 ... Read MoreType of Control PID control method Dissolved Solder Amount (g) About 850 Dimensions, Width W x Depth D x Height H (mm) 174×285×142 Melting Time 50 minutes (at MAX setting) Heater Ceramic heater Power Cable (m) 1.5 (In-red 3-core cord) Setting Temperature (℃) (Maximum) 500 Rated Voltage 100V AC 50/60Hz Trusco Part No. 849-8548 Inner Diameter (Φmm) 50 Power Consumption (W) 420 Temperature (℃) (Point) 500 (MAX) Voltage (V) 100 Material (Solder point) Cast iron Length (mm) 50from S$1,299.00Min. 15 days
- goot (TAIYO ELECTRIC) Spare pointReplacement pot cast iron for POT-400CSuitable Model POT-400Cfrom S$1,299.00Min. 23 days
- HAKKO solder bath coverRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$68.99Min. 24 days
- HAKKO Fixing bracket with 2 screwsRoHS directive (corresponding to 10 substances) Correspondence Suitable Model FX-305from S$96.99Min. 6 days
- HAKKO Hakko jet-type solder bath body only 100VJet type solder tank that can perform pinpoint heating with a nozzle that matches the part Air cleaning the solder that closes the through holes when removing parts Lead-free compatible with severely eroded impellers and chambers that have been corrosion-resistantMelt Solder Amount (kg) 10 Plug Shape 2-pole grounding type plug Mass (kg) 35 Outer dimensions, Width W x Height H x Depth D (mm) 500×245×550 Power Consumption (W) 850 Power Input (V) AC100(50/60Hz) Setting Temperature (℃) Room temperature to 300 Temperature Accuracy ±2℃from S$11,990.00Min. 22 days
- HAKKO Stainless steel potSelectable replacement solder tankAdaptation FX-301B-01、FX-300-01Discontinued
- SURE (ISHIZAKI ELECTRIC MFG) Solder bath (lead-free)Durability is greatly improved by applying high vacuum special nitriding treatment to SUS-316 in the tank. Compatible with lead-free solder (Pb-free solder) Although the main body is compact, the size of the tank is 90 x 90 mm, which is easy to work with. The amount of solder melted is about 4.7 ... Read MoreRated Voltage (V) 100(50/60Hz) Dimensions, Width W x Length x Height H 152×260×150 Temperature Setting Range (℃) 180~450 Heater 2 ceramic heaters Mass of Main Unit (kg) 2.8 (excluding power cord) Trusco Part No. 302-9514 Power Consumption (W) 480 Sink Inner Dimensions (mm) 90×90 Melt Solder Amount (kg) About 4.7Discontinued
- HAKKO Solder bath SOLDERING POTIt is a temperature two-stage switching type. Uses a nichrome heater.Dimension B (Φmm) 85 Dimension A (Φmm) 50 Dissolved Solder Amount (g) 557 Dimension E (mm) 27 Dimension G (mm) 65 Dimension C (mm) 110 Bath Temperature (℃) Strong: 400 / Weak: 360 Depth (mm) 32 (Bath depth) Power Consumption (W) Strong: 160 / weak: 120 Dimension F (mm) 38 Dimension D (mm) 175Discontinued
- SURE (ISHIZAKI ELECTRIC MFG) Sure solder bathThe compact design of the desktop is a compact and lightweight type, so it is easy to carry before and after use. It is safe with a solder leak tray. The power switch is an intermediate switch and is safe because it does not come into direct contact with the main unit.Melt Solder Amount (kg) 0.9 (when using eutectic solder) Mass (kg) 1.6 Operating Temperature Range (℃) 230~370 Power Consumption (W) 250 Trusco Part No. 288-0687 Frequency (Hz) 50/60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 93×155×111 Heater Nichrome Sink Inner Dimensions (mm) Width 43 x depth 43 x depth 55Discontinued
- HAKKO Solder bath SOLDERING POTIt is a temperature two-stage switching type. Uses a nichrome heater.Bath Temperature (℃) Strong: 390 / Weak: 340 Dimension F (mm) 38 Dimension D (mm) 135 Dimension B (Φmm) 55 Dimension G (mm) 56 Dimension A (Φmm) 25 Depth (mm) 25 (Bath depth) Dissolved Solder Amount (g) 109 Dimension E (mm) 18 Power Consumption (W) Strong: 70 / Weak: 50 Dimension C (mm) 90Discontinued
- HAKKO Small dental solder bathA special coated tank with a tank life of 5 times (compared to the company) is standard equipment. Even if the type of solder changes, it can be used in the optimum state by setting parameters. You can select from four patterns of heat supply settings: (tin / lead), (tin / silver / copper), (tin ... Read MoreControl Temperature (℃) 200~450 Power Consumption (W) 200 Melt Solder Amount (kg) 0.85 Power Input (V) AC100 Mass (kg) 1.7 Trusco Part No. 334-4797 Main Unit Dimensions, Width W x Depth D x Height H (mm) 143×220×100 Bay Dimensions (mm) Width x depth x height / 50 x 50 x 43.5Discontinued