Solder Feeds
Other Related Pages
- HAKKO Manual Solder Feed MG Nichrome Heater TypeIt is extremely lightweight and easy to work for a long time. Easy to replace solder. With a solder feed control device that can be fine-tuned reliably.Power Cable 2-core rubber cord Corresponding Soldering Iron (W) About 20-80 Plug Flat plug Continuous Operating Time (hours) About 2 (one filling) Heater Nichrome heater Power Input (V) AC100(50/60Hz)
- HAKKO HAKKO MG Ceramic Heater TypePower Input (V) AC100 50/60Hz Heater Ceramic heater Plug Shape Flat plug
- goot (TAIYO ELECTRIC) Automatic solder feeder for lead-free solderingDramatically reduces soldering time. Φ0.6, 1.6 lead-free solder compatible with a tube that passes smoothly Insert solder straight: Iron shape with less solder clogging Soldering work is possible with one hand. This product uses an electrostatic diffusion material. It is a product that can be use... Read MoreMass (kg) 1.5 Trusco Part No. 486-1230 Maximum speed (mm / sec) 6 to 22 (with no load) Dimensions, Width W x Depth D x Height H (mm) 82×210×140 Power Cable (m) 1.5 (Inlet 3-core cord) Power Consumption (W) 8from S$669.90Min. 3 days
- goot (TAIYO ELECTRIC) Automatic solder feeder (supports lead-free solder)from S$149.90Min. 32 days
- goot (TAIYO ELECTRIC) Solder feeder with V groove processing functionLead-free compatible solder feeder with V-groove processing function. V-groove processing can prevent solder scattering. Soldering work is possible with one hand. Compatible with lead-free solder. Straight feed with less solder clogging. Countermeasures against static electricityPower Consumption (W) 8 Power Cable (m) 1.5 (Inlet 3-core cord) Function With V grooveDiscontinued