Soldering Iron Stands
Other Related Pages
- goot (TAIYO ELECTRIC) Soldering Iron Stand for Nichrome Soldering IronUses a coiled holder with high heat dissipation
- MonotaRO Iron plate cast iron typeThe pedestal is made of heavy cast iron, which improves stability. You can work safely and comfortably. * Be sure to select a stable workbench and storage location during soldering work and storage to prevent injuries and accidents due to dropping. * Be careful not to get burned during work. * Do... Read MoreMain Unit Dimensions (mm) 57×125×140 Mass (g) 600 Material Cast iron
- MonotaRO Iron Holder* Do not use for anything other than its intended purpose.Mass (g) 170 Material Steel
- HAKKO Iron HolderExcellent stability! Iron stand for exclusive use of ceramic heater type. Optional wire type, HAKKO, 599B, can be installed. * Cannot be used for 455/456.Trusco Part No. 780-6035 Base Dimensions (mm) Φ85×D140 Mass (g) 502 Included Accessories With sponge Type Pencil type
- HAKKO Pencil Type Iron HolderWith a special cleaner with a small drop in tip temperatureTrusco Part No. 359-7008 Mass (g) 380 Base Dimensions (mm) W84×D186
- MonotaRO Soldering Iron Stand with CleanerConvenience is improved because the trowel stand and cleaner are included in the set. As it is a heavy pedestal, it has excellent stability. For soldering work * Please note that the main body and the insertion port become hot during use.Length x Width x Height H (mm) 105×92×150 Mass (g) 450
- goot (TAIYO ELECTRIC) Soldering iron standA trowel stand for ceramic soldering trowels. The angle of the socket for inserting the tip can be adjusted from 40 ° to 60 °. Uses an enclosed shape that prevents solder residue from scattering to the outside.Mass (g) 485 Trusco Part No. 438-0991 Width (mm) 72 Height (mm) 106 Length (mm) 178 Included Accessories 2 types of iron tip cleaner
- goot (TAIYO ELECTRIC) Soldering Iron Stand for Ceramic Heater TypeAdjustable angle according to work (angle can be adjusted from horizontal to 60 °) * HRC-100 cannot be used.
- HAKKO Regular-use Iron HolderGeneral purpose (up to 100W nichrome)Mass (g) 80 Trusco Part No. 469-1938 Base Dimensions (mm) W92×D108
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder StandIt can also be used by attaching two holders. The angle of the holder is fixed and cannot be adjusted.Outer Dimensions (mm) 100 (W) x 134 (H) x 110 (D) Trusco Part No. 120-4203 Mass (g) 470 RoHS directive (corresponding to 10 substances) Correspondence
- goot (TAIYO ELECTRIC) Iron stand square typeYou can easily carry it in the tool box.Trusco Part No. 387-1487 Dimensions, Width W x Depth D x Height H (mm) 60×110×60 Mass (g) 70
- HAKKO HAKKO 633Compatible with pencil type soldering irons.Mass (g) 340 Trusco Part No. 359-7016 Main Unit Dimensions (mm) 84×186
- HAKKO Gun Type Iron HolderFor gun type trowels such as MG and SF. Holder angle adjustable (3 steps)Trusco Part No. 469-1962 Suitable for MG・371・372・376 Base Dimensions (mm) W98×D166 Mass (g) 600
- goot (TAIYO ELECTRIC) Solder reel base● Holding stands that enhance the safety and efficiency of soldering.
- HAKKO Iron stand for pencil typeFor pencil type. Adjustable holder angle (15 to 45 degrees)
- HAKKO Iron HolderA soldering iron stand. Iron stand for 690, 691, 510, 511Trusco Part No. 849-8008 Suitable for 690、691、510、511from S$1.29Min. 2 days
- HAKKO Iron stand 951. 952. 958. For 959Mass (kg) 0.105 Trusco Part No. 828-3918
- HAKKO HAKKO FH-200 with SpongeAfter connecting the main unit and the trowel with a relay cord, the power save function will work.from S$76.99Min. 2 days
- HAKKO Iron holderTrusco Part No. 849-7236 Suitable for Trowel stand 603 Mass (g) 60from S$3.19Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Trowel standMass (g) 180 As ONE Part Number 6-3022-11 Trusco Part No. 805-2515 Material Steel plate, etc.from S$15.99Min. 3 days
- METHOCAR Metcal MX / MFR series integrated iron plateMX / MFR series integrated iron stand.Suitable Model MX-H1-AV・MX-RM3E・MFR-H1-SC・MFR-H2-ST Mass (g) 822 Set Contents Iron Plate, Sponge, Iron Tip Cleanerfrom S$139.90Min. 10 days
- Weller Rotating board holderRotary board holder Soft hold of boards up to 160 x 235 mm Various shapes with cushion arms, changing the angle of 360 degrees (15 degree units) according to the fall prevention businessfrom S$349.90Min. 5 days
- METHOCAR Iron holder for extra-fine cartridgesWhen attached to the MX-5010, the UFTC- ●●● tip can be used to work on minute parts with a changeover switch. Ergonomic and easy to hold. * UFTC- ●●● A special holder for the iron tip.Set Contents Holder, 3 grips, heat-resistant pad Cable Length (m) 2.0 Trusco Part No. 849-8545 Mass (kg) 0.3 Specification MX series UFTC handpiecefrom S$289.90Min. 32 days
- SURE (ISHIZAKI ELECTRIC MFG) Parts for trowel standsA sponge for the trowel stand KD-6.Mass (g) 2.2 Dimension (mm) 50×67 Trusco Part No. 805-2554 Material spongefrom S$3.69Min. 3 days
- METHOCAR Metcal MX Series Integrated Iron Stand for Precision TweezersMX series precision tweezers iron stand.Set Contents Iron Plate, Sponge, Iron Tip Cleaner Suitable Model MX-PTZ Mass (g) 585from S$169.90Min. 32 days