Soldering Tip Cleaners
Other Related Pages
- HAKKO Polishing Brush 2 pcsSuitable for Replacement parts for FT-700 Trusco Part No. 835-6881 Mass (g) 25from S$36.99Min. 2 days
- HAKKO 2 cleaning brushes ASuitable for Replacement parts for FT-710 Trusco Part No. 828-3922 Material (Brush Part) Made of resin Mass (g) 20from S$18.99Min. 2 days
- HAKKO Tip CleanerNo need for water Since no water is used, the tip temperature does not drop much after each cleaning, and higher workability can be obtained. Dome design reduces solder scatteringTrusco Part No. 328-4212 Mass (g) 83 Dimension (mm) Φ70×71
- HAKKO Cleaning SpongeSuitable for 633-02/635/FH100 Trusco Part No. 359-7181 Mass (g) 3
- MonotaRO Iron Tip Cleaner Replacement BrushTip cleaner replacement brush. * Do not add water to this product as it will rust. * Flux is not included.Material (Cleaner) Brass Mass (g) About 30
- MonotaRO Tip CleanerSince it can be cleaned without using water, the temperature of the tip does not drop much and work efficiency is improved. For cleaning the tip. * Do not add water to this product as it will rust. * Flux is not included.Dimensions, Diameter x Height H (Φmm x mm) 69×71 Material (Cleaner) Brass, (Case) Stainless steel Mass (g) 110 (including cleaner)
- HAKKO Refill Cleaning SpongeIt is a compression type sponge. * Be sure to wet it with water as it will expand when it gets wet.
- MonotaRO Refill SpongeClean the iron tip and speed up your work! * Do not use for anything other than its intended purpose.Mass (g) 2 Dimension (mm) 40×60 Material Pulp
- HAKKO Refill Cleaning SpongeIt is a compression type sponge. * Be sure to wet it with water as it will expand when it gets wet.Suitable for 607・609・631・632・C1141・C1142・C1100・C1437 Mass (g) 1 Trusco Part No. 281-7250
- HAKKO Cleaning WireTrusco Part No. 469-2241 Suitable Model FX-100、FX-8804、FX-888D、FX-889、FX-888
- goot (TAIYO ELECTRIC) Tip cleanerA trowel cleaner that is convenient to carry. You can easily carry it in the tool box.Length (mm) 87 Trusco Part No. 387-1479 Mass (g) 35 Width (mm) 57 Height (mm) 45
- goot (TAIYO ELECTRIC) Refill Heat Resistant SpongeSuitable Model ST-21、27、53
- HAKKO Cleaning SpongeTrusco Part No. 835-6880 Suitable Model FX-100、FX-8804、FX-888D、FX-888
- goot (TAIYO ELECTRIC) Tip CleanerA special metal cleaner that does not easily lower the tip temperature. The main body is made of heat-resistant silicone rubber with a special shape that is hard to slip and prevents solder from scattering.Height (mm) 60 Included Accessories 1 replacement cleaner Mass (g) 80 Trusco Part No. 332-2530 Diameter (Φmm) 59
- ENGINEER Soldering Iron CleanerPortable iron cleaner that doubles as a trowel standTrusco Part No. 305-9090 Mass (g) 75 RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO Cleaning Brush B 2 pcsMaterial (Brush Part) Steel wire Suitable for Replacement parts for FT-710 Trusco Part No. 469-2250
- HOZAN (HOZAN TOOL INDUSTRIAL) Tip cleanerA simple iron tip cleaner that can also be used as an iron receiver. Comes with a folding iron holder.Trusco Part No. 370-7822 Dimensions, Width W x Height H x Depth D (mm) 74 x 24 (maximum) x 110 (when folded) Mass (g) 45
- HOZAN (HOZAN TOOL INDUSTRIAL) Tip cleaner* Cannot be used for old specification iron stands.RoHS directive (corresponding to 10 substances) Correspondence Suitable Model HS-51from S$4.19Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) spongeRoHS directive (corresponding to 10 substances) Correspondence Suitable Model HS-51
- HAKKO Tip PolisherOxidized tip maintenance kit. In particular, it removes oxides without damaging the tip oxidized by lead-free solder or high-temperature solder.Mass (kg) 0.65 Trusco Part No. 359-7792 Power Consumption (W) 3 Outer dimensions, Width W x Height H x Depth D (mm) 70×54×101 Power Input (AC100V) 50/60Hzfrom S$189.90Min. 2 days
- HAKKO HAKKO 604 Tip CleanerA sponge type Kotesaki cleaner (packed). Cleaning the iron tipSpecification Sponge typefrom S$4.19Min. 2 days
- HAKKO Rotating tip cleanerA product that has the advantages of a cleaning sponge and a cleaning wire (599B). Since no water is used, the temperature of the tip does not drop much during cleaning, and higher workability can be obtained. The opening is only the part where the tip is inserted, completely preventing solder fr... Read MoreMotor Rating DC24V 50mA Power (W) Consumption / 5, Standby / 0.6 Suitable Tip Tip T12 series, T11 series Trusco Part No. 400-3799 Rating AC adapter / DC24V 130mA Mass (kg) Main unit / 0.45, AC adapter / 0.25from S$159.90Min. 2 days
- HAKKO Straight bushFor strong oxides.Trusco Part No. 828-3919 Suitable for Replacement parts for FT-700
- ENGINEER Cleaner SpongeReplacement parts and cleaner sponge for the iron stand (SS-20).Mass (g) 18.1 RoHS directive (corresponding to 10 substances) Correspondence Color yellowfrom S$2.99Min. 5 days
- Weller Dry iron tip cleanerWipe the solder while suppressing the oxidation of the iron tip and removing the oxide film. The material does not get wet easily, so it does not clump. With solder drop. Ideal for lead-free solderMain Unit Dimensions, Length L x Width W x Height H (mm) 165×67×90from S$99.99Min. 5 days
- ENGINEER SpongePortable iron cleaner that doubles as an iron stand Ideal for field maintenance. The slide lock method allows the lid to be opened and closed smoothly. Equipped with an O-ring on the lid side, it is highly airtight and there is no need to worry about sponge leaking, evaporation, or dust contamina... Read MoreDimension (mm) 10 Outer Diameter (Φmm) 50 Mass (g) 75 RoHS directive (corresponding to 10 substances) Correspondence Specification O-ring on the lid sidefrom S$2.29Min. 4 days
- ENGINEER Coterizer cleaner sponge (for SK-70 series)Replacement parts for SK-70 series and SK-60 seriesTrusco Part No. 827-9387 Suitable for For SK-70 series, SK-60 seriesfrom S$2.99Min. 3 days
- HAKKO Soldering Iron Tip CleanerThe infrared sensor reads the insertion of the tip, and the brush automatically rotates. Instantly clean the tip. In addition to various shapes of tips, brush cleaning can quickly and reliably clean the tips even when the feed pipe assembly is attached. In addition to cleaning the tip for a short... Read MoreRotational Speed (min -1 [rpm]) Brush: 1670