All Category

Soldering Iron Tip Cleaner Main Units

Other Related Pages

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Tip Cleaner
    HAKKO Tip Cleaner
    No need for water Since no water is used, the tip temperature does not drop much after each cleaning, and higher workability can be obtained. Dome design reduces solder scattering
    Trusco Part No.  328-4212  Mass (g)  83  Dimension (mm)  Φ70×71 
    Rating:
    90%
    from S$9.19
    Min. 2 days
  2. Tip Cleaner
    MonotaRO Tip Cleaner
    Since it can be cleaned without using water, the temperature of the tip does not drop much and work efficiency is improved. For cleaning the tip. * Do not add water to this product as it will rust. * Flux is not included.
    Dimensions, Diameter x Height H (Φmm x mm)  69×71  Material  (Cleaner) Brass, (Case) Stainless steel  Mass (g)  110 (including cleaner) 
    Rating:
    84%
    from S$6.79
    Min. 2 days
  3. Tip cleaner
    goot (TAIYO ELECTRIC) Tip cleaner
    A trowel cleaner that is convenient to carry. You can easily carry it in the tool box.
    Length (mm)  87  Trusco Part No.  387-1479  Mass (g)  35  Width (mm)  57  Height (mm)  45 
    Rating:
    90%
    from S$4.89
    Min. 2 days
  4. Tip Cleaner
    goot (TAIYO ELECTRIC) Tip Cleaner
    A special metal cleaner that does not easily lower the tip temperature. The main body is made of heat-resistant silicone rubber with a special shape that is hard to slip and prevents solder from scattering.
    Height (mm)  60  Included Accessories  1 replacement cleaner  Mass (g)  80  Trusco Part No.  332-2530  Diameter (Φmm)  59 
    Rating:
    97%
    from S$13.99
    Min. 2 days
  5. Soldering Iron Cleaner
    ENGINEER Soldering Iron Cleaner
    Portable iron cleaner that doubles as a trowel stand
    Trusco Part No.  305-9090  Mass (g)  75  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  6. Tip cleaner
    HOZAN (HOZAN TOOL INDUSTRIAL) Tip cleaner
    A simple iron tip cleaner that can also be used as an iron receiver. Comes with a folding iron holder.
    Trusco Part No.  370-7822  Dimensions, Width W x Height H x Depth D (mm)  74 x 24 (maximum) x 110 (when folded)  Mass (g)  45 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  7. Tip cleaner
    HOZAN (HOZAN TOOL INDUSTRIAL) Tip cleaner
    * Cannot be used for old specification iron stands.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  HS-51 
    from S$4.19
    Min. 2 days
  8. Tip Polisher
    HAKKO Tip Polisher
    Oxidized tip maintenance kit. In particular, it removes oxides without damaging the tip oxidized by lead-free solder or high-temperature solder.
    Mass (kg)  0.65  Trusco Part No.  359-7792  Power Consumption (W)  Outer dimensions, Width W x Height H x Depth D (mm)  70×54×101  Power Input (AC100V)  50/60Hz 
    from S$189.90
    Min. 2 days
  9. HAKKO 604 Tip Cleaner
    HAKKO HAKKO 604 Tip Cleaner
    A sponge type Kotesaki cleaner (packed). Cleaning the iron tip
    Specification  Sponge type 
    from S$4.19
    Min. 2 days
  10. Rotating tip cleaner
    HAKKO Rotating tip cleaner
    A product that has the advantages of a cleaning sponge and a cleaning wire (599B). Since no water is used, the temperature of the tip does not drop much during cleaning, and higher workability can be obtained. The opening is only the part where the tip is inserted, completely preventing solder fr... Read More
    Motor Rating  DC24V 50mA  Power (W)  Consumption / 5, Standby / 0.6  Suitable Tip  Tip T12 series, T11 series  Trusco Part No.  400-3799  Rating  AC adapter / DC24V 130mA  Mass (kg)  Main unit / 0.45, AC adapter / 0.25 
    from S$159.90
    Min. 2 days
  11. Dry iron tip cleaner
    Weller Dry iron tip cleaner
    Wipe the solder while suppressing the oxidation of the iron tip and removing the oxide film. The material does not get wet easily, so it does not clump. With solder drop. Ideal for lead-free solder
    Main Unit Dimensions, Length L x Width W x Height H (mm)  165×67×90 
    from S$99.99
    Min. 5 days
  12. Sponge
    ENGINEER Sponge
    Portable iron cleaner that doubles as an iron stand Ideal for field maintenance. The slide lock method allows the lid to be opened and closed smoothly. Equipped with an O-ring on the lid side, it is highly airtight and there is no need to worry about sponge leaking, evaporation, or dust contamina... Read More
    Dimension (mm)  10  Outer Diameter (Φmm)  50  Mass (g)  75  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  O-ring on the lid side 
    from S$2.29
    Min. 4 days
  13. Pulley belt
    HAKKO Pulley belt
    from S$3.39
    Min. 21 days
  14. HAKKO FH-400 with cleaning sponge
    HAKKO HAKKO FH-400 with cleaning sponge
    Suitable Model  FR-400 
    from S$219.90
    Min. 6 days
  15. Trowel cleaner
    ESCO Trowel cleaner
    from S$199.90
    Min. 4 days
  16. Soldering Iron Tip Cleaner
    HAKKO Soldering Iron Tip Cleaner
    The infrared sensor reads the insertion of the tip, and the brush automatically rotates. Instantly clean the tip. In addition to various shapes of tips, brush cleaning can quickly and reliably clean the tips even when the feed pipe assembly is attached. In addition to cleaning the tip for a short... Read More
    Rotational Speed (min -1 [rpm])  Brush: 1670 
    Rating:
    30%
    from S$159.90
    Min. 2 days
  17. Replacement Parts, Sensor Cover
    HAKKO Replacement Parts, Sensor Cover
    Suitable for  HAKKO FT-720 
    from S$5.19
    Min. 4 days
  18. Board cover
    HAKKO Board cover
    With sensor cover
    Suitable for  HAKKO FT-720 
    from S$12.99
    Min. 21 days
  19. Adjuster
    HAKKO Adjuster
    Suitable for  HAKKO FT-720 
    from S$7.69
    Min. 21 days
  20. Tip cleaner
    ESCO Tip cleaner
    Esco Part No.  EA305ZC-2 
    from S$6.19
    Min. 4 days
  21. HAKKO FH-400 with cleaning wire
    HAKKO HAKKO FH-400 with cleaning wire
    Suitable Model  FR-400 
    from S$229.90
    Min. 6 days
  22. WDC
    Weller WDC
    Discontinued
View : Grid List
Filter

22 Item(s)

Set Ascending Direction