Blotters / Reworks
Other Related Pages
- MonotaRO Soldering Suction WireAs it is woven with copper wire, it has an excellent solder absorption effect. Contains flux. For removing solder For removing bridges *Please do not use it for anything other than its intended purpose. *As this is a woven product, there may be slight differences in dimensions. *If the product is... Read MoreOverall Length (m) 1.5
- ENGINEER Desoldering IronThe running cost of the tip nozzle is low! Increased suction power by adopting a new piston mechanism. All alumite finish with excellent corrosion resistance. Automatic discharge function by cleaner shaft. Compact yet suction power equivalent to a cylinder capacity of 12cc! Flexible heat-resistan... Read MoreDiameter x Length (Φmm x mm) 20×153 Trusco Part No. 368-8534 Mass (g) 52 Cylinder Capacity (cc) 9 RoHS directive (corresponding to 10 substances) Correspondence
- ENGINEER Solder suction line 3. 9mmTrusco Part No. 400-2270 Length (m) 1.5 Mass (g) 14 Width (mm) 3.9from S$9.19Min. 2 days
- SURE (ISHIZAKI ELECTRIC MFG) Solder absorberSure DS-520 is a compact desoldering tool that has a trowel, trowel temperature control circuit, motor, and diaphragm pump built into the gun-type body and can also remove SMD. By adopting a carbon-filled body, anti-static measures are perfect, and of course it is a 3-wire system (earth). Since t... Read MoreMass (g) 420 Ultimate Vacuum (mHg) 650 Trusco Part No. 127-7502 Type Electric suction type Setting Temperature (℃) 380-420 (continuously variable) Rating (at 50Hz - at 60Hz) 102V-120W (Heater 100W / Motor 12W) Iron Tip (Hole Diameter) (Φmm) 1 Exhaust Air (0PEN) (L/min) 15 Time to Reach Maximum Pressure 0.1from S$689.90Min. 33 days
- MonotaRO Desoldering ToolsYou can work while holding a soldering iron. Since it has a strong vacuum force, it easily absorbs solder. For removing solder * Do not use for anything other than its intended purpose.Material plastic
- HAKKO Solder WICKThe special flux coating enables short-time processing and does not damage the substrate. Wide variety of width sizes are available. The unique knitting wire fits the work and has good workability. For removing solder from through holes and for removing bridges
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder Suction WireThe heating time is short, and the damage to the printed circuit board due to heat is small.RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO Lightweight Desoldering Tool SPPONA simple solder suction tool that is lightweight, economical, and has powerful suction power. Uses a cleaning shaft that allows the nozzle to be cleaned each time it is used. Easy nozzle replacement. No.18G and No.20G have a protective guard to prevent the piston part from hitting the face during... Read More
- goot (TAIYO ELECTRIC) Desoldering Wick (Stainless Steel Mouth)It can be used with confidence in precision equipment. With stainless steel base. It comes in a dispense case and is easy to hold, and your fingertips do not get hot. Printed circuit board solder removal.Length (m) 2
- goot (TAIYO ELECTRIC) Desoldering WickA desoldering wire made by impregnating a copper braided wire with a special non-chlorine flux. Printed circuit board solder removal.Length (m) 1.5
- goot (TAIYO ELECTRIC) Desoldering WickSolder suction wire CP series Solder suction wire (with bobbin) Comes in a bobbin case with excellent portability. Suction wire for lead-free solder: The flat woven suction wire is soft, so it fits well on the board and efficiently transfers heat. It has a high thermal response and can absorb sol... Read MoreSpecification Rosin: Non-chlorine (RMA)
- Sunhayato Solder Shutaro NEOA solder suction device that integrates a heater and a suction tube. It can be operated with one hand and can be sucked up reliably. The solder in the through holes can be removed cleanly. It can also be used for lead-free solder with 45W power. For removing solder when replacing parts, eliminati... Read MorePower Cable (m) 1.4~1.5 Highest Temperature (℃) About 400 Insulation Resistance (MΩ) over 100 Heater (W) 45 (Nichrome) Rated Voltage (V) AC100(50/60Hz) Trusco Part No. 819-5899 Mass (g) 180
- goot (TAIYO ELECTRIC) Desoldering SuckerLightweight, economical, powerful, and absorbs molten solder with a powerful suction force. Self-cleaning shaft: Storage lock function that prevents nozzles from clogging: Convenient to carry and store (GS-100, GS-104 only) Deluxe type: Large suction capacity (GS-100 only)Color Ivory Color (Body) Ivory
- HAKKO Cleaning Pin* The cleaning tool will not be effective unless it is used according to the inner diameter of the nozzle you are using.Suitable for 474・475・701・484・808
- HAKKO HAKKO Solder Wick No-CleanIt has good thermal conductivity and can absorb solder cleanly in a short time. The residue is transparent and uses a halogen-free flux. The case is anti-static. Remove solder from through holes. Removal of the bridge.
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder absorption lineBlotting wire compatible with lead-free solder The workability of lead-free solder has been significantly improved by using a flux that has excellent heat conduction and high activity in the high temperature range. Work is completed speedily without damaging the board.Overall Length (m) 1.5 RoHS directive (corresponding to 10 substances) Correspondence
- goot (TAIYO ELECTRIC) Soldering Iron Replacement NozzleStandard nozzleSuitable for TP-100、TP-200AS
- HAKKO Sucker FR-301 (Desoldering Tool)The ease of use has been shaped. Achieves excellent operability and easy maintenance. The original sensor feedback system is adopted and the high-precision temperature control function is carried.Resistance between ground (Nozzle) <2Ω Mass (kg) 0.52 2018 Trusco page 3 0516 Temperature Setting Range 350~500℃ Ultimate Vacuum Pressure 81kPa(610mmHg) Power Consumption 98W Power Supply AC100V 50/60Hz Heater Ceramic heater Vacuum Generation Method Diaphragm pump Nozzle Φ1mm (Part No.N61-08) Leakage Voltage (mV) <2
- goot (TAIYO ELECTRIC) Replacement FilterSuitable for TP-100 / 100AS, TP-200 / 210 series
- Sunhayato Solder Wick (Solder Absorption Wire)A convenient wire that can easily absorb solder. For simplification of solder removal work For reducing heat stress on boards when replacing partsOverall Length (m) 1.5
- HAKKO Nozzle Replacement for Desoldering (for 475-51 / 474-71)Soldering remover replacement nozzle (for 475-51 / 474-71) For trowel part 815/816. * If you order by cash on delivery, it may be shipped the next day or later.Mass (g) 10
- goot (TAIYO ELECTRIC) Cleaning PinSuitable for TP-100、TP-100AS、TP-200AS、TP-280AS
- goot (TAIYO ELECTRIC) Desoldering WickA desoldering wire made by impregnating a copper braided wire with a special non-chlorine flux. Printed circuit board solder removal.Length (m) 1.5
- HAKKO Spring FilterA filter attached to the filter pipe of the suction device iron.Suitable for Body (474/475), Trowel (809/815/816) Trusco Part No. 367-8571
- ENGINEER Silicone Tube for SS-02Please cut and use.Diameter x Length (Φmm x mm) 2×50 Trusco Part No. 827-9389 RoHS directive (corresponding to 10 substances) Correspondence
- goot (TAIYO ELECTRIC) Desoldering Wick● A braided wire of copper that is not impregnated with a special non-chlorine flux. ● There are flat knitting types that emphasize thermal conductivity and tube knitting types that emphasize blotting. ● Because it is a manual type, no power is required.Length (m) About 1.5
- goot (TAIYO ELECTRIC) Replacement Cartridge Set for TP-100Suitable for Automatic solder sucker TP-100
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement nozzle for solder cleaner HS-801Replacement nozzle for Solder Cleaner HS-801
- HAKKO Soldering wire wickEasy, easy and economical desoldering wire. It has good heat conduction and can be used with a low wattage soldering iron. An unflux type that does not allow flux to penetrate. Apply the flux for electronic parts you have to the corrected part before use. For removing solder from through holes an... Read MoreType Non-flux Overall Length (m) 1.5from S$4.29Min. 2 days
- ENGINEER Solder Suction WireA solder suction wire with excellent absorbency that uses a special flux for high-purity copper wire. For soldering correction work and suction work.Length (m) 1.5 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) SolderpurtThe ultimate vacuum is about 50kPa, and a quick start-up self-cleaning mechanism is used. Affordable popular solder sucker that is convenient for on-site repairs. The suction lever of US-140 can be adjusted in 3 steps.
- HAKKO Desoldering Tool with built-in Vacuum Pump FR-410A solder sucker with a built-in vacuum pump. With a high power of 140W, it is ideal for removing solder from multilayer boards. Uses the trowel part of the quick change mechanism (trowel part FR-4103). Improved suction work efficiency with unique functions.from S$429.90Min. 2 days
- HAKKO Cleaning Drill* The cleaning tool will not be effective unless it is used according to the inner diameter of the nozzle you are using.from S$12.99Min. 2 days
- ENGINEER Solder Suction Device / AttractorA small pencil type with outstanding portability. A high-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of the solder even during continuous work, improving worka... Read Morefrom S$28.99Min. 2 days
Filter by categories