Solder Wicks
Other Related Pages
- MonotaRO Soldering Suction WireAs it is woven with copper wire, it has an excellent solder absorption effect. Contains flux. For removing solder For removing bridges *Please do not use it for anything other than its intended purpose. *As this is a woven product, there may be slight differences in dimensions. *If the product is... Read MoreOverall Length (m) 1.5
- ENGINEER Solder suction line 3. 9mmTrusco Part No. 400-2270 Length (m) 1.5 Mass (g) 14 Width (mm) 3.9from S$9.19Min. 2 days
- HAKKO Solder WICKThe special flux coating enables short-time processing and does not damage the substrate. Wide variety of width sizes are available. The unique knitting wire fits the work and has good workability. For removing solder from through holes and for removing bridges
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder Suction WireThe heating time is short, and the damage to the printed circuit board due to heat is small.RoHS directive (corresponding to 10 substances) Correspondence
- goot (TAIYO ELECTRIC) Desoldering Wick (Stainless Steel Mouth)It can be used with confidence in precision equipment. With stainless steel base. It comes in a dispense case and is easy to hold, and your fingertips do not get hot. Printed circuit board solder removal.Length (m) 2
- goot (TAIYO ELECTRIC) Desoldering WickA desoldering wire made by impregnating a copper braided wire with a special non-chlorine flux. Printed circuit board solder removal.Length (m) 1.5
- goot (TAIYO ELECTRIC) Desoldering WickSolder suction wire CP series Solder suction wire (with bobbin) Comes in a bobbin case with excellent portability. Suction wire for lead-free solder: The flat woven suction wire is soft, so it fits well on the board and efficiently transfers heat. It has a high thermal response and can absorb sol... Read MoreSpecification Rosin: Non-chlorine (RMA)
- HAKKO HAKKO Solder Wick No-CleanIt has good thermal conductivity and can absorb solder cleanly in a short time. The residue is transparent and uses a halogen-free flux. The case is anti-static. Remove solder from through holes. Removal of the bridge.
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder absorption lineBlotting wire compatible with lead-free solder The workability of lead-free solder has been significantly improved by using a flux that has excellent heat conduction and high activity in the high temperature range. Work is completed speedily without damaging the board.Overall Length (m) 1.5 RoHS directive (corresponding to 10 substances) Correspondence
- Sunhayato Solder Wick (Solder Absorption Wire)A convenient wire that can easily absorb solder. For simplification of solder removal work For reducing heat stress on boards when replacing partsOverall Length (m) 1.5
- goot (TAIYO ELECTRIC) Desoldering WickA desoldering wire made by impregnating a copper braided wire with a special non-chlorine flux. Printed circuit board solder removal.Length (m) 1.5
- goot (TAIYO ELECTRIC) Desoldering Wick● A braided wire of copper that is not impregnated with a special non-chlorine flux. ● There are flat knitting types that emphasize thermal conductivity and tube knitting types that emphasize blotting. ● Because it is a manual type, no power is required.Length (m) About 1.5
- HAKKO Soldering wire wickEasy, easy and economical desoldering wire. It has good heat conduction and can be used with a low wattage soldering iron. An unflux type that does not allow flux to penetrate. Apply the flux for electronic parts you have to the corrected part before use. For removing solder from through holes an... Read MoreType Non-flux Overall Length (m) 1.5from S$4.29Min. 2 days
- ENGINEER Solder Suction WireA solder suction wire with excellent absorbency that uses a special flux for high-purity copper wire. For soldering correction work and suction work.Length (m) 1.5 RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO Desoldering Wire WICKThe best suction wire if you want to use the flux you currently have. It is a specification of copper braid only. Removal of snow hole solder. Removal of the bridge.Overall Length (m) 1.5
- HAKKO HAKKO WICK NO.3 30mX2.0mmEasy, easy and economical desoldering wire. For removing solder remaining after removing surface mounts such as BGA.Line Width (mm) 1.9 Trusco Part No. 112-0456 Length (m) 2 Mass (g) 20 Type With flux (Rosin)from S$4.99Min. 2 days
- goot (TAIYO ELECTRIC) Halogen-free solder blotting wireThere is no intentional inclusion of halogen components. Uses non-cleaning type RMA flux. It is a plate knitting specification with good thermal conductivity recommended for lead-free solder. Uses an anti-static case. Printed circuit board solder removal.Specification Includes a convenient chuck for storage Length (m) 1.5
- ENGINEER Solder blotting wire 1.5mmA solder suction wire with excellent absorbency that uses a special flux for high-purity copper wire. For soldering correction work and suction work.Width (mm) 1.5 Length (m) 1.5 Trusco Part No. 368-8658 RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO HAKKO WICK NO. 4 100MX2. 5mmFor removing solder from through holes and removing solder from bridges.Trusco Part No. 849-8589 Mass (kg) 0.5 Width (mm) 2.5 Overall Length (m) 100from S$159.90Min. 2 days
- HAKKO Solder Suction Wire Wick No CleanEasy, easy and economical desoldering wire A new lineup of bags with zippers (UV cut specifications) that are convenient for storage to remove solder remaining after removing surface mounts such as BGA.Length (m) 2 Specification Halogen free flux Type No cleanfrom S$6.19Min. 2 days
- goot (TAIYO ELECTRIC) Blotting wireA desoldering wire made by impregnating a copper braided wire with a special non-chlorine flux. For removing solder from printed circuit boardsWidth (mm) 1from S$3.99Min. 7 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Desolder BraidOverall Length (m) 1.5 Line Width (mm) 2 RoHS directive (corresponding to 10 substances) Correspondencefrom S$6.79Min. 5 days
- DESCO Solder suction line One stepIt is used for repairing and repairing printed circuit boards and boards of electronic devices such as computers and mobile phones. Solder can be easily absorbed from the parts and pads on the board. Since high quality copper wire is woven, it can be absorbed with a small amount of use. Made of c... Read MoreLength (m) 1.5from S$129.90Min. 3 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering wireTrusco Part No. 207-2719 Mass (g) 67 RoHS directive (corresponding to 10 substances) Correspondencefrom S$45.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder absorption lineA solder suction wire that is compatible with lead-free solder and has high absorption capacity. It has excellent thermal conductivity and can work efficiently with a short period of overheating.Overall Length (m) 1.5Discontinued
- HAKKO Solder blotting line WICKUses a non-corrosive, non-cleaning type flux with a transparent residue. The case is also ESD specification, and it is a blotting wire that can be used at any work site. This is a new suction line proposed by Hakko. Removal of through-hole solder. Removal of the bridge.Overall Length (m) 1.5Discontinued
- HAKKO Solder blotting line WICKUses a general flux called rosin type. Optimal suction line if cost is important. Removal of through-hole solder. Removal of the bridge.Overall Length (m) 1.5 Type Regular type (with flux)Discontinued
- ENGINEER Solder absorption lineHigh-purity copper wire with special flux for excellent absorption solder absorption wireTotal Length of Solder Wick (m) 1.5Discontinued
- goot (TAIYO ELECTRIC) Absorption lineSpecification Rosin: Non-chlorine (RMA) Type Tube Length (m) About 13 Line Width (mm) About 4.5Discontinued