All Category

Desoldering Pumps & Stations

View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction
  1. Desoldering Iron
    ENGINEER Desoldering Iron
    The running cost of the tip nozzle is low! Increased suction power by adopting a new piston mechanism. All alumite finish with excellent corrosion resistance. Automatic discharge function by cleaner shaft. Compact yet suction power equivalent to a cylinder capacity of 12cc! Flexible heat-resistan... Read More
    Diameter x Length (Φmm x mm)  20×153  Trusco Part No.  368-8534  Mass (g)  52  Cylinder Capacity (cc)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$34.99
    Min. 2 days
  2. Solder absorber
    SURE (ISHIZAKI ELECTRIC MFG) Solder absorber
    Sure DS-520 is a compact desoldering tool that has a trowel, trowel temperature control circuit, motor, and diaphragm pump built into the gun-type body and can also remove SMD. By adopting a carbon-filled body, anti-static measures are perfect, and of course it is a 3-wire system (earth). Since t... Read More
    Mass (g)  420  Ultimate Vacuum (mHg)  650  Trusco Part No.  127-7502  Type  Electric suction type  Setting Temperature (℃)  380-420 (continuously variable)  Rating (at 50Hz - at 60Hz)  102V-120W (Heater 100W / Motor 12W)  Iron Tip (Hole Diameter) (Φmm)  Exhaust Air (0PEN) (L/min)  15  Time to Reach Maximum Pressure  0.1 
    from S$689.90
    Min. 33 days
  3. Desoldering Tools
    MonotaRO Desoldering Tools
    You can work while holding a soldering iron. Since it has a strong vacuum force, it easily absorbs solder. For removing solder * Do not use for anything other than its intended purpose.
    Material  plastic 
    Rating:
    81%
    from S$12.99
    Min. 2 days
  4. Lightweight Desoldering Tool SPPON
    HAKKO Lightweight Desoldering Tool SPPON
    A simple solder suction tool that is lightweight, economical, and has powerful suction power. Uses a cleaning shaft that allows the nozzle to be cleaned each time it is used. Easy nozzle replacement. No.18G and No.20G have a protective guard to prevent the piston part from hitting the face during... Read More
    Rating:
    91%
    from S$21.99
    Min. 2 days
  5. Solder Shutaro NEO
    Sunhayato Solder Shutaro NEO
    A solder suction device that integrates a heater and a suction tube. It can be operated with one hand and can be sucked up reliably. The solder in the through holes can be removed cleanly. It can also be used for lead-free solder with 45W power. For removing solder when replacing parts, eliminati... Read More
    Power Cable (m)  1.4~1.5  Highest Temperature (℃)  About 400  Insulation Resistance (MΩ)  over 100  Heater (W)  45 (Nichrome)  Rated Voltage (V)  AC100(50/60Hz)  Trusco Part No.  819-5899  Mass (g)  180 
    Rating:
    94%
    from S$78.99
    Min. 2 days
  6. Desoldering Sucker
    goot (TAIYO ELECTRIC) Desoldering Sucker
    Lightweight, economical, powerful, and absorbs molten solder with a powerful suction force. Self-cleaning shaft: Storage lock function that prevents nozzles from clogging: Convenient to carry and store (GS-100, GS-104 only) Deluxe type: Large suction capacity (GS-100 only)
    Color  Ivory  Color (Body)  Ivory 
    Rating:
    91%
    from S$21.99
    Min. 2 days
  7. Nozzle Standard Type
    HAKKO Nozzle Standard Type
    Mass (g)  15 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  8. Sucker FR-301 (Desoldering Tool)
    HAKKO Sucker FR-301 (Desoldering Tool)
    The ease of use has been shaped. Achieves excellent operability and easy maintenance. The original sensor feedback system is adopted and the high-precision temperature control function is carried.
    Resistance between ground  (Nozzle) <2Ω  Mass (kg)  0.52  2018 Trusco page  3 0516  Temperature Setting Range  350~500℃  Ultimate Vacuum Pressure  81kPa(610mmHg)  Power Consumption  98W  Power Supply  AC100V 50/60Hz  Heater  Ceramic heater  Vacuum Generation Method  Diaphragm pump  Nozzle  Φ1mm (Part No.N61-08)  Leakage Voltage (mV)  <2 
    Rating:
    90%
    from S$349.90
    Min. 2 days
  9. Nozzle S Type
    HAKKO Nozzle S Type
    Mass (g)  15 
    from S$19.99
    Min. 2 days
  10. nozzle
    HAKKO nozzle
    For FR-300
    Mass (g)  5.25  2018 Trusco page  3 0516 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  11. Nozzle SS Type
    HAKKO Nozzle SS Type
    Mass (g)  15 
    from S$21.99
    Min. 2 days
  12. Nozzle long type
    HAKKO Nozzle long type
    Mass (g)  15 
    from S$21.99
    Min. 2 days
  13. Nozzle Oval Type
    HAKKO Nozzle Oval Type
    Mass (g)  15 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  14. Solder Suction Device / Attractor
    ENGINEER Solder Suction Device / Attractor
    A small pencil type with outstanding portability. A high-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of the solder even during continuous work, improving worka... Read More
    from S$28.99
    Min. 2 days
  15. Automatic desoldering machine
    goot (TAIYO ELECTRIC) Automatic desoldering machine
    The temperature control circuit and absorber mechanism are compactly integrated. Portable type that is convenient to carry. Built-in powerful small pump with ultimate vacuum of -0.08MPa (-600mmHg). The solder in the through holes can also be easily removed. The nozzle temperature can be freely se... Read More
    Ultimate Vacuum  -0.08MPa (-600mmHg) (typical value)  Cable Length (m)  1.5  Insulation Resistance (MΩ)  100 or more (500V DC)  Outer Dimensions (mm)  225×170  Temperature Setting Range (℃)  250~450  Power Cable  3-core cord (with ground pin plug)  Trusco Part No.  305-9855  Mass (g)  470 (excluding code)  Power Consumption (W)  65  Power Input (V)  AC100(50/60Hz)  Heater  Sensor built-in ceramic heater  Temperature Control  Sensor field back ON-OFF control  Specification  Vacuum pump type / diaphragm type 
    Rating:
    87%
    from S$369.90
    Min. 2 days
  16. Solder blotting pen
    ESCO Solder blotting pen
    Esco Part No.  EA323DH 
    from S$26.99
    Min. 2 days
  17. Simple Solder Sucker SPPON Replacement Nozzle
    HAKKO Simple Solder Sucker SPPON Replacement Nozzle
    Suitable for  For 20 ・ 20G  Trusco Part No.  849-8514 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  18. Desoldering Sucker Anti Static
    goot (TAIYO ELECTRIC) Desoldering Sucker Anti Static
    Lightweight, economical, powerful, and absorbs molten solder with a powerful suction force. Nozzle uses antistatic material Self-cleaning shaft: Nozzle is hard to clog Storage lock function: Convenient to carry and store (GS-150, GS-154 only) Deluxe type: Large suction capacity (GS-150 only)
    Color  Black 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  19. Desoldering Station
    HAKKO Desoldering Station
    Uses a nozzle with integrated heater sensor. The heat recovery characteristics are dramatically improved. Digital type ensures temperature control. A type with a built-in vacuum pump that has an excellent rise in suction pressure. You can use it in two ways, gun type and straight type, by attachi... Read More
    Station Output  24V  Trusco Part No.  400-3772  Temperature Accuracy  No-load ripple temperature ± 5 ° C  Maximum Suction Flow (L/min)  15  Station Dimensions (mm)  160×120×225  Soldering Iron Power Consumption  70W(24V)  Resistance (Ω)  (Between nozzle ground) 2 or less  Mass (kg)  3.7  Leakage Voltage (mV)  2 or less  Hose Length (m)  12  Vacuum Generation Method  Double cylinder type diaphragm pump  Ultimate Vacuum Pressure  80kPa(600mmHg)  Power Consumption (W)  120  Power Input (AC100V)  50/60Hz  Control Temperature (℃)  200~450 
    Rating:
    100%
    from S$869.90
    Min. 2 days
  20. Simple Solder Sucker SPPON Replacement Nozzle
    HAKKO Simple Solder Sucker SPPON Replacement Nozzle
    Suitable for  For DS01P  Trusco Part No.  849-8026 
    Rating:
    100%
    from S$4.59
    Min. 2 days
  21. Desoldering Tool Replacement Part
    HAKKO Desoldering Tool Replacement Part
    Replacement option for FR301
    from S$5.79
    Min. 2 days
  22. Solder blotter FR-400
    HAKKO Solder blotter FR-400
    High heat capacity solder sucker with built-in vacuum pump. With overwhelming power, it is possible to absorb solder from a high heat capacity and high heat dissipation board. Uses a trowel part with a quick change mechanism (trowel part / FR-4003). Improved suction work efficiency with unique fu... Read More
    from S$459.90
    Min. 2 days
  23. Solder blotter
    SURE (ISHIZAKI ELECTRIC MFG) Solder blotter
    Manual (pump type) solder sucker Solder absorption
    from S$28.99
    Min. 2 days
  24. Solder blotting pen
    ESCO Solder blotting pen
    Esco Part No.  EA323DB 
    Rating:
    60%
    from S$97.99
    Min. 4 days
  25. Solder removal machine
    ENGINEER Solder removal machine
    Ideal for lead-free solder removal A compact and multifunctional solder removal tool that can remove SMD parts with an integrated solder removal machine that has a motor, diaphragm vacuum pump, and chip temperature control circuit built into the iron section. Achieves low vibration and low noise ... Read More
    Mass (g)  420 (Excluding code)  Setting Temperature (℃)  350-500 (continuous possible)  Type of Control  Feedback zero cross method  pump power consumption  120W  Exhaust Air (L)  15 / min (at OPEN)  Pump  Diaphragm method  Time to Reach Maximum Pressure  0.2 seconds  Ultimate Vacuum  650mmHg  Heater  100W ceramic  Power Cable (m)  2P cord (grounding type) 1.8m  Power Input (V)  AC100(50/60Hz) 
    from S$769.90
    Min. 2 days
  26. Desoldering Tool
    HAKKO Desoldering Tool
    Nozzle / heater integrated nozzle with excellent heat recovery can be replaced with a single touch Used by connecting to an FM series station * Mass and overall length are the values when the nozzle Φ1.00 mm is attached.
    Overall Length (mm)  180  Temperature Setting Range  350~450℃  Cable Length (m)  1.2  Power Consumption  70W(24V)  Mass (g)  (Trowel) 65  Heater  Composite heater  Leakage Voltage (mV)  <2  Resistance between Iron Tip and Ground (Ω)  <2 
    from S$289.90
    Min. 2 days
  27. Solder blotter
    goot (TAIYO ELECTRIC) Solder blotter
    Vacuum Generation Method  Diaphragm method  Voltage (V)  100  Temperature Setting Range (℃)  250~450  Power Cable (m)  1.5 (3-core cord / ground pin plug)  Rated Voltage  100V AC 50/60Hz 
    from S$429.90
    Min. 5 days
  28. Station Type Automatic Solder Sucker
    goot (TAIYO ELECTRIC) Station Type Automatic Solder Sucker
    You can freely set the temperature. Reduces temperature drop during work. You can easily remove the cartridge and replace the filter. Working on precision printed circuit boards
    Power Consumption (W)  110  Mass (kg)  2.9  Setting Temperature (℃)  250~450  Trusco Part No.  407-2596  Dimensions (Width x Depth x Height) (mm)  95×256×205  Power Input (V)  AC100  Vacuum Generation Method  Diaphragm method  Heater  Sensor built-in ceramic heater 
    from S$769.90
    Min. 2 days
  29. Desoldering Pump Pen
    ESCO Desoldering Pump Pen
    Esco Part No.  EA323DG 
    from S$25.99
    Min. 2 days
  30. Solder removal machine
    ENGINEER Solder removal machine
    Introducing an affordable low-priced type with a simple package for the popular solder remover. Since the pump and suction nozzle are directly connected, quick vacuum arrival time and instant strong suction are realized. Since it uses a high-power (100V / 100W) large-capacity ceramic heater, it i... Read More
    Insulation Resistance (MΩ)  100 or more (400 degrees)  Power Cable (m)  3P cord (grounding type) 1.8  Setting Temperature (℃)  350-500 degrees (continuously variable)  Exhaust Air (L)  15 / min (at OPEN)  Pump  Diaphragm  Time to Reach Maximum Pressure  0.2 seconds  Heater (W)  100W sensor built-in ceramic  Power Input (V)  AC100V・50/60Hz  Mass (g)  420 (not including code)  Ultimate Vacuum (kPa)  86Kpa(650mmHg)  Type of Control  Feedback zero cross 
    from S$579.90
    Min. 2 days
  31. Metcal MX Series Hand Peas
    METHOCAR Metcal MX Series Hand Peas
    Mass (g)  130  Specification  MX-500 series, chip cartridge handpiece  Cable Length (m) 
    from S$219.90
    Min. 2 days
  32. Solder sucker pre-filter
    HAKKO Solder sucker pre-filter
    Trusco Part No.  134-5714  Mass (g)  3.6  Parts Name  Prefilter 
    from S$7.39
    Min. 2 days
  33. Filter holder
    HAKKO Filter holder
    from S$10.99
    Min. 4 days
  34. Absorber unit
    goot (TAIYO ELECTRIC) Absorber unit
    from S$219.90
    Min. 5 days
  35. Case for exclusive use of solder removal machine
    ENGINEER Case for exclusive use of solder removal machine
    Carrying case for solder remover
    Dimension (mm)  253×248×77 
    from S$36.99
    Min. 6 days
  36. WX series Suction nozzle
    Weller WX series Suction nozzle
    WX series WXDP Suction nozzle for soldering iron.
    Suitable Soldering Iron  WXDP/DSX120 
    from S$39.99
    Min. 5 days
  37. Metcal MX series STTC / SMTC handpiece
    METHOCAR Metcal MX series STTC / SMTC handpiece
    * Spare hand grip is not included.
    Mass (g)  130  Cable Length (m)  Specification  For STTC-chip cartridge, MX-5200 series  Included Accessories  Heat resistant pad included 
    from S$259.90
    Min. 32 days
  38. Solder absorber heater
    SURE (ISHIZAKI ELECTRIC MFG) Solder absorber heater
    Suitable for  DS-520  Mass (g)  13 
    from S$85.99
    Min. 32 days
  39. Metcal PS Series Coil Assembly (for PS900, PS-H3 / PS-HS3)
    METHOCAR Metcal PS Series Coil Assembly (for PS900, PS-H3 / PS-HS3)
    Mass (g)  80 
    from S$78.99
    Min. 10 days
  40. Solder blotter (compatible with lead-free solder)
    HOZAN (HOZAN TOOL INDUSTRIAL) Solder blotter (compatible with lead-free solder)
    Increase the degree of vacuum and suck at once. Uses a large-diameter pump that does not easily clog. Solder removal.
    Power Consumption (W)  170  Included Accessories  Body, iron part, iron stand  Power Input (V)  AC100  Heater  Ceramic heater  Trusco Part No.  469-7081  Setting Temperature (℃)  360~480  Dimensions, Width W x Depth D x Height H (mm)  135×200×129  Mass (kg)  2.4 
    from S$1,699.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 129

Set Ascending Direction