All Category

Soldering Irons

The soldering iron is a soldering iron required when soldering and joining metal. There are electric type, battery type and gas type, but the electric type has the most types. Since the gas type is cordless, it can be used in various places and the output can be adjusted. It can be used in a wide range from electrical repair to accessory repair. The power controller can control the voltage of the electric iron. A set of popular models, gas-type gas cylinders, and soldering iron tips suitable for soldering iron models are available.
View : Grid List
Filter

Items 1 - 40 of 2135

Set Ascending Direction
  1. Soldering Iron RED
    HAKKO Soldering Iron RED
    The corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read More
    Included Accessories  Simple trowel stand x 1  Power Input (V)  AC100(50/60Hz) 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  2. Immediate Heating Soldering Iron
    goot (TAIYO ELECTRIC) Immediate Heating Soldering Iron
    After turning on the power, press and hold the quick switch to start up with about 10 times the standard output. Comes with a heat-resistant cap that can be stored immediately after soldering. When the quick switch is turned on, it can be used for strong (terminal, cable, etc.) and as standard fo... Read More
    Highest Temperature (℃)  560/390  Trusco Part No.  364-2305  Power Consumption (W)  90/15  Power Input (V)  AC100  Specification  Strong / standard two-stage switching  Mass (g)  65  Standard Iron Tip  TQ-77RT-B  Overall Length (mm)  210 
    Rating:
    93%
    from S$45.99
    Min. 2 days
  3. Temperature Controlled Soldering Iron
    goot (TAIYO ELECTRIC) Temperature Controlled Soldering Iron
    A ceramic soldering iron whose temperature can be adjusted at hand. Accurately control the tip temperature. 70W high power heater also supports lead-free solder. Comes with a heat-resistant cap that can be stored immediately after use.
    Overall Length (mm)  210  Temperature (℃)  250~450  Trusco Part No.  305-9693  Power Consumption (W)  70  Mass (g)  90  Included Accessories  Solder tip (PX-2RT-B) 
    Rating:
    96%
    from S$75.99
    Min. 2 days
  4. Standard Soldering Iron for Lead-free Solder
    HAKKO Standard Soldering Iron for Lead-free Solder
    The iron tip, heat sensor, and integrated composite tip realize strong temperature recovery and reliable temperature accuracy. Space-saving vertical design for comfortable work. The angle of the iron holder can be adjusted according to the work. Temperature control function (Set temperature can b... Read More
    Station Output  24V  Soldering Iron Power Consumption  70W(24V)  Resistance between Iron Tip and Ground (Ω)  2 or less  Soldering Iron Mass (g)  30 (with cord removal / tip 2.4D)  Station Mass (kg)  1.2  Control Temperature (℃)  200~450  Station Dimensions (mm)  80(W)×130(H)×131(D)  Soldering Iron Cable (m)  1.2  Soldering Iron Leakage Voltage  2mV or less  Soldering Iron Total Length (mm)  188 (with code removal / tip 2.4D)  Temperature Accuracy  No-load ripple temperature ± 5 ° C  Power Input (AC100V)  50/60Hz  Power Consumption (W)  75 
    Rating:
    90%
    from S$459.90
    Min. 2 days
  5. Ceramic soldering iron
    goot (TAIYO ELECTRIC) Ceramic soldering iron
    A compact, lightweight, high-performance model that emphasizes workability. Uses a connector type heater, making it easy to replace the heater. The tip has a hard chrome-plated finish.
    Standard Iron Tip  PX-60RT-SB  Power Input (V)  AC100  Overall Length (mm)  205  Mass (g)  60 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  6. Ceramic soldering iron
    goot (TAIYO ELECTRIC) Ceramic soldering iron
    Large heat capacity model suitable for terminals and connectors Hard chrome finish, thick plated long life tip connector type, easy heater replacement
    Insulation Resistance (MΩ)  100 or more (500V DC)  Voltage (V)  100  Power Cable (m)  1.5  Heater  Ceramic heater  Overall Length (mm)  268  Length (mm)  268  Rated Voltage  100V AC 50/60Hz 
    Rating:
    70%
    from S$39.99
    Min. 2 days
  7. Hot Knife Blade
    HAKKO Hot Knife Blade
    Tip Shape  Corrosion-resistant iron-plated iron tip  Mass (g)  40  Tip shape  Corrosion resistant iron plating tip  Trusco Part No.  367-8504  Suitable Soldering Iron  515 
    Rating:
    65%
    from S$5.99
    Min. 2 days
  8. WT 1012G Solder Station
    Weller WT 1012G Solder Station
    The successor to the WD1000G. It has become multifunctional and has a smaller and easier-to-use design. Versatile from assembly of in-vehicle boards that require heat to fine soldering.
    Dimensions, Width W x Depth D x Height H (mm)  150×130×101  Number of Channels  Output (W)  90(95)  Mass (kg)  1.9  Temperature Resolution (℃)  ±2  Power Supply  100V(50/60Hz)  Temperature Control Range (℃)  50~450  Function  Potential balance circuit, ESD-safe  Temperature Accuracy  ±9℃ 
    Rating:
    80%
    from S$549.90
    Min. 2 days
  9. Φ5.0mm cord stopper (5 pieces)
    ESCO Φ5.0mm cord stopper (5 pieces)
    Esco Part No.  EA628RW-15 
    from S$5.49
    Min. 2 days
  10. HAKKO RED 100V-30W with flat plug BSB4
    HAKKO HAKKO RED 100V-30W with flat plug BSB4
    A best-selling soldering iron that can be used by both beginners and professionals. Comes with an easy-to-use corrosion-resistant iron tip. A household outlet is also acceptable.
    Mass (kg)  0.16  Standard Iron Tip  501ST-T  Power Input (V)  AC100  Overall Length (mm)  207  Highest Temperature (℃)  420  Power Consumption (W)  30  Trusco Part No.  112-2047 
    from S$12.99
    Min. 2 days
  11. Tip / CHIP 0.5L Type
    HAKKO Tip / CHIP 0.5L Type
    A tip for hot tweezers for CHIP that is convenient for removing tips and SOPs.
    Dimension (mm)  0.5  Type  0.5L type  Mass (g)  100  Trusco Part No.  384-3980  Specification  Compatible with lead-free solder  Suitable Soldering Iron  FX888 
    from S$57.99
    Min. 2 days
  12. Tip T12-1403 Spatula 21.2
    HAKKO Tip T12-1403 Spatula 21.2
    Type  Spatula type  Mass (g)  12  Trusco Part No.  294-6378  Specification  SMD type 
    from S$86.99
    Min. 2 days
  13. HAKKO JUNIOR JL 100V-200W Flat Plug
    HAKKO HAKKO JUNIOR JL 100V-200W Flat Plug
    It can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal. Uses a large copper tip with good thermal conductivity. It is also possible with a household outlet. Can be used for a wide range of purposes, f... Read More
    Tip shape  L type  Mass (kg)  0.6  Highest Temperature (℃)  510  Standard Iron Tip  L type (359-T)  Power Input (V)  AC100  Power Consumption (W)  200  Overall Length (mm)  338  Trusco Part No.  849-7140 
    from S$53.99
    Min. 2 days
  14. Tip + T12-1004 + Tunnel + 9.5 x 15.8
    HAKKO Tip + T12-1004 + Tunnel + 9.5 x 15.8
    Specification  SMD type  Trusco Part No.  849-8179  Type  Tunnel type 
    from S$68.99
    Min. 2 days
  15. Tweezers assembly
    HOZAN (HOZAN TOOL INDUSTRIAL) Tweezers assembly
    Suitable Model  HS-400/401 
    from S$86.99
    Min. 5 days
  16. 24V / 70W soldering iron only (for EA304AH)
    ESCO 24V / 70W soldering iron only (for EA304AH)
    Esco Part No.  EA304AH-1 
    from S$129.90
    Min. 6 days
  17. Soldering Iron Replacement Tip T18 Series
    HAKKO Soldering Iron Replacement Tip T18 Series
    Compatible with lead-free solder
    Suitable Model  FX8801-01、FX8802-02、FX600-01、FX600-02 
    Rating:
    96%
    from S$7.49
    Min. 2 days
  18. Tip (T12 Lead Free Solder)
    HAKKO Tip (T12 Lead Free Solder)
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    89%
    from S$18.99
    Min. 2 days
  19. Temperature Controlled Soldering Iron
    HAKKO Temperature Controlled Soldering Iron
    Ideal for soldering electronic components! Excellent thermal conductivity. The LED informs you that the set temperature has been reached. Temperature compensation is possible with the CAL volume. Built-in temperature controller in the grip. You can easily set the temperature just by turning the d... Read More
    Temperature Setting Range  200~500℃  Overall Length (mm)  233 (with tip B)  Power Consumption (W)  50  Mass (g)  61 (with tip B)  Power Input (V)  AC100(50/60Hz)  Set Contents  Body, lock key  Heater  Ceramic heater  Standard Iron Tip  Type B (No.T18-B)  Ripple Temperature (℃)  ± 1 at no load 
    Rating:
    89%
    from S$68.99
    Min. 2 days
  20. Soldering Iron Set for Electronic Work with Large Iron Stand
    BIGMAN Soldering Iron Set for Electronic Work with Large Iron Stand
    It is a set product that includes the necessary items for using a soldering iron, and it is ready to work. Therefore, it is also recommended for beginners and beginners. Recommended for those who do DIY such as electronic work and model work.
    Height (mm)  (Soldering iron) 210  Dimensions, Height x Width (mm)  (Table) 100 × 70  Power (W)  40  Cable Length (cm)  About 140 
    Rating:
    96%
    from S$24.99
    Min. 2 days
  21. Soldering iron set
    HAKKO Soldering iron set
    When repairing solder, I attached a solder blotting wire, which was often requested. Excess solder can be absorbed. Remove and attach the solder, but with this set !! The best set for those who are soldering for the first time.
    Rating:
    86%
    from S$12.99
    Min. 2 days
  22. Tip for 900M
    HAKKO Tip for 900M
    Outer Diameter (Φmm)  6.5  Suitable Soldering Iron  928、937、701、936、933/934  Size 
    Rating:
    89%
    from S$7.39
    Min. 2 days
  23. Soldering Iron Junior
    HAKKO Soldering Iron Junior
    With a large copper iron tip that can be processed with a file
    Power Input (V)  AC100(50/60Hz) 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  24. Replacement Tip for PRESTO
    HAKKO Replacement Tip for PRESTO
    Mass (g)  Suitable for  Trowel / 980, 981, 984-01, 985-01 
    Rating:
    94%
    from S$7.69
    Min. 2 days
  25. Stand magnifier with clip
    MonotaRO Stand magnifier with clip
    You can work with both hands by holding the parts with clips. For assembling and inspecting small parts. * Do not look at strong light such as the sun or lights with a magnifying glass. * Do not leave the product in direct sunlight or in a place exposed to reflected light. * Wipe off any dirt on ... Read More
    Magnification (times)  Width (mm)  160  Lens Diameter (Φmm)  60  Type  Stand loupe  Material (Lens)  Glass  Height (mm)  185  Dimensions, Width W x Depth D x Height H (mm)  160×52×185  Mass (g)  310  Number of Clips 
    Rating:
    75%
    from S$17.99
    Min. 2 days
  26. Soldering iron ceramic heater type
    MonotaRO Soldering iron ceramic heater type
    Uses a ceramic heater for quick heat recovery and easy soldering. The tip is anti-oxidant processed, and the material is copper, which has good thermal conductivity, and it lasts a long time. For soldering electrical wiring * Do not use for any other purpose.
    Cable Length (m)  1.49  Power Consumption (W)  20  Main Unit Dimensions, Length (mm)  195  Iron Tip Size (mm)  0.5  Rated Voltage (V)  AC100  Highest Temperature (℃)  500  Mass (g)  120 (including code)  Insulation Resistance (MΩ)  500 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  27. General Electric Soldering Iron
    goot (TAIYO ELECTRIC) General Electric Soldering Iron
    Long-life tip, red chip. Lightweight grip that emphasizes workability.
    Power Input (V)  AC100  Voltage (V)  100  Heater  Nichrome heater  Cable Length (m)  1.5 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  28. Soldering Iron for Precision Printed Circuit Board
    goot (TAIYO ELECTRIC) Soldering Iron for Precision Printed Circuit Board
    Uses a high-performance tubular ceramic heater. You can perform precise work with a sharp tip. The distance between the tip and grip is short, making it ideal for precision work.
    Mass (g)  43  Overall Length (mm)  186 
    Rating:
    91%
    from S$39.99
    Min. 2 days
  29. Soldering Iron Cordless Type Battery Powered
    MonotaRO Soldering Iron Cordless Type Battery Powered
    It is cordless (using batteries) and you don't have to worry about power supply. A double safety switch that heats only when the switch is pressed. With a light, it is convenient for working in dimly lit areas. For assembling hobbies and electronic devices such as crafts. * Batteries are not ... Read More
    Suitable Battery  Alkaline AA batteries x 4  Highest Temperature (℃)  550  Included Accessories  Protective cap 
    Rating:
    81%
    from S$24.99
    Min. 2 days
  30. Power controller
    goot (TAIYO ELECTRIC) Power controller
    It is effective when the soldering iron is overheated, such as when soldering a small printed circuit board. You can control the voltage of the electric iron from about 75 to 100V just by plugging it into an outlet. (Phase control) Controls the amount of heat of the electric trowel
    Rated Voltage (V)  100(AC50/60Hz)  Range of Use  100V 20 to 200W  Trusco Part No.  387-1410  Outer Dimensions, Width W x Length L x Height H (mm)  56×85×39  Mass (g)  75  Control Width  About 75-100V 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  31. PRESTO (straight type)
    HAKKO PRESTO (straight type)
    You can quickly heat 130W by switching on. You can switch from 20W to 130W with the touch of a button. (Up to 30 seconds in a row) The heater is a ceramic heater. Soldering relays and connectors
    Mass (g)  48  Power Input (V)  AC100 (50/60Hz)  Trusco Part No.  351-4196  Power Cable (m)  1.5 (with 2-core rubber cord flat plug)  Type  Straight  Overall Length (mm)  205  Power Consumption (W)  20/130 (switch on) 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  32. PX-2RT Series Tip
    goot (TAIYO ELECTRIC) PX-2RT Series Tip
    Shank Diameter x Length (mm)  Φ7×37  Suitable Model  PX-201、PX-335、PX-342、PX-338  Mass (g) 
    Rating:
    87%
    from S$9.19
    Min. 2 days
  33. Tip for Soldering Iron RED
    HAKKO Tip for Soldering Iron RED
    Mass (g)  20 
    Rating:
    94%
    from S$2.49
    Min. 2 days
  34. Battery-powered soldering iron
    goot (TAIYO ELECTRIC) Battery-powered soldering iron
    It can also be used in cars without a power source or in factories where gas type cannot be used. Soldering work can be done at any time with 3 AA batteries. Rechargeable batteries can also be used, making it economical. The LED on the front illuminates your work brightly. It reaches 350 ° C in a... Read More
    Included Accessories  Tip (MSD-20HRT-B)  Power Consumption (W)  Continuous Operating Time (minutes)  Alkali: 40, nickel: 65  Trusco Part No.  855-2654  Specification  Safe two-stage switch  Set Contents  Cap, tip, tip change tool  Highest Temperature (℃)  Alkaline nickel: 400 or more  Overall Length (mm)  180 
    Rating:
    83%
    from S$33.99
    Min. 2 days
  35. Replacement Tip
    goot (TAIYO ELECTRIC) Replacement Tip
    Rating:
    94%
    from S$3.89
    Min. 2 days
  36. Heat Clip
    goot (TAIYO ELECTRIC) Heat Clip
    Protects parts from the heat of the soldering iron. The L type is convenient in narrow places.
    Material  Aluminum 
    Rating:
    93%
    from S$2.19
    Min. 2 days
  37. Ceramic Paper Filter
    HAKKO Ceramic Paper Filter
    Used for the filter pipe of the suction device
    Thickness (mm)  About 6  Size  Dimension (Φmm)  About 17 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  38. Hot knife
    goot (TAIYO ELECTRIC) Hot knife
    It can also be used as a soldering iron because it comes with a folding iron stand, solder with solder, and a soldering iron tip.
    Voltage (V)  100  Rated Voltage  100V AC 50/60Hz  Heater  Nichrome heater 
    Rating:
    67%
    from S$19.99
    Min. 2 days
  39. Soldering Iron Replacement Tip (PX-60RT Series)
    goot (TAIYO ELECTRIC) Soldering Iron Replacement Tip (PX-60RT Series)
    Rating:
    100%
    from S$9.29
    Min. 2 days
  40. Protective pipe
    HAKKO Protective pipe
    Trusco Part No.  835-6865  Suitable Model  No.984-01、985-01 
    Rating:
    84%
    from S$2.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2135

Set Ascending Direction