Soldering Iron Parts
Soldering iron parts refer to soldering iron related products such as soldering tips. Soldering iron melts the solder and joins the metal, but when the work becomes difficult due to deterioration of the tip, cleaning and replacement are necessary. In addition, since there are a variety of shapes such as sharp ones and wide ones, work efficiency can be improved by replacing them according to the application. The material used is copper with excellent heat conduction and nickel-plated copper. There are high heat capacity type and long life type, and it is necessary to select according to the application and soldering iron model.
Other Related Pages
- HAKKO Hot Knife BladeTip Shape Corrosion-resistant iron-plated iron tip Mass (g) 40 Tip shape Corrosion resistant iron plating tip Trusco Part No. 367-8504 Suitable Soldering Iron 515
- HAKKO Tip / CHIP 0.5L TypeA tip for hot tweezers for CHIP that is convenient for removing tips and SOPs.Dimension (mm) 0.5 Type 0.5L type Mass (g) 100 Trusco Part No. 384-3980 Specification Compatible with lead-free solder Suitable Soldering Iron FX888from S$57.99Min. 2 days
- HAKKO Tip T12-1403 Spatula 21.2Type Spatula type Mass (g) 12 Trusco Part No. 294-6378 Specification SMD typefrom S$86.99Min. 2 days
- HAKKO Tip + T12-1004 + Tunnel + 9.5 x 15.8Specification SMD type Trusco Part No. 849-8179 Type Tunnel typefrom S$68.99Min. 2 days
- HAKKO Soldering Iron Replacement Tip T18 SeriesCompatible with lead-free solderSuitable Model FX8801-01、FX8802-02、FX600-01、FX600-02
- HAKKO Tip (T12 Lead Free Solder)* If you order by cash on delivery, it may be shipped the next day or later.
- HAKKO Tip for 900MOuter Diameter (Φmm) 6.5 Suitable Soldering Iron 928、937、701、936、933/934 Size M
- HAKKO Replacement Tip for PRESTOMass (g) 8 Suitable for Trowel / 980, 981, 984-01, 985-01
- MonotaRO Stand magnifier with clipYou can work with both hands by holding the parts with clips. For assembling and inspecting small parts. * Do not look at strong light such as the sun or lights with a magnifying glass. * Do not leave the product in direct sunlight or in a place exposed to reflected light. * Wipe off any dirt on ... Read MoreMagnification (times) 4 Width (mm) 160 Lens Diameter (Φmm) 60 Type Stand loupe Material (Lens) Glass Height (mm) 185 Dimensions, Width W x Depth D x Height H (mm) 160×52×185 Mass (g) 310 Number of Clips 2
- goot (TAIYO ELECTRIC) Power controllerIt is effective when the soldering iron is overheated, such as when soldering a small printed circuit board. You can control the voltage of the electric iron from about 75 to 100V just by plugging it into an outlet. (Phase control) Controls the amount of heat of the electric trowelRated Voltage (V) 100(AC50/60Hz) Range of Use 100V 20 to 200W Trusco Part No. 387-1410 Outer Dimensions, Width W x Length L x Height H (mm) 56×85×39 Mass (g) 75 Control Width About 75-100V
- goot (TAIYO ELECTRIC) PX-2RT Series TipShank Diameter x Length (mm) Φ7×37 Suitable Model PX-201、PX-335、PX-342、PX-338 Mass (g) 9
- goot (TAIYO ELECTRIC) Heat ClipProtects parts from the heat of the soldering iron. The L type is convenient in narrow places.Material Aluminum
- HAKKO Ceramic Paper FilterUsed for the filter pipe of the suction deviceThickness (mm) About 6 Size L Dimension (Φmm) About 17
- goot (TAIYO ELECTRIC) Hot knifeIt can also be used as a soldering iron because it comes with a folding iron stand, solder with solder, and a soldering iron tip.Voltage (V) 100 Rated Voltage 100V AC 50/60Hz Heater Nichrome heater
- HAKKO Protective pipeTrusco Part No. 835-6865 Suitable Model No.984-01、985-01
- HAKKO T19 Series Replacement TipSuitable Model FX601-01、FX601-03、FX-8805
- HAKKO Tip SleeveSuitable Soldering Iron FM-2027F、M-2028 Suitable for FM-203、FX-950、FX-951、FX-952 Type Sleeve assembly
- goot (TAIYO ELECTRIC) Soldering Iron Replacement TipSuitable Model TQ-77、TQ-95
- MonotaRO Mini vice PP simple typeIt can be attached with a suction cup and can be worked with one touch. For soldering work, craft work, etc. * Hold the vise with your hand and turn the lever to fix it. * Please use a flat and smooth desk as the base. * If the base is wet, it cannot be fixed with a suction cup. * When heat is ap... Read MoreClip Width (mm) Up to 35 Dimensions, Width W x Depth D x Height H (mm) 60×60×70 Maximum Jaw Opening (mm) 25 Material PP (main body), aluminum (opening)
- goot (TAIYO ELECTRIC) Mini viceIt can be easily fixed to the workbench by adopting a one-touch suction cup type base. Made of plastic.Dimensions, Width W x Depth D x Height H (mm) 80×90×70 Clip Width (mm) Up to 35 Trusco Part No. 468-7281 Mass (g) 110
- goot (TAIYO ELECTRIC) RX-80HRT Series Soldering Iron TipIt is a replacement tip.
- goot (TAIYO ELECTRIC) Work table with HLYou can work safely with a stable base. Two sets of large and small clips are included.Trusco Part No. 468-7311 Lens Diameter (Φmm) 90 Clip Width (mm) Up to 200 Dimensions, Width W x Depth D x Height H (mm) 150×245×280 Magnification (times) About 3 Mass (kg) 1
- goot (TAIYO ELECTRIC) Hot CutterYou can easily cut curves that are difficult to process with scissors or a utility knife. Since the blade is double-edged, you can easily make sharp cuts and corrugated cuts. A chrome-plated tip that does not easily stick to debris.Length (mm) 205 Rated Voltage 100V AC 50/60Hz Trusco Part No. 853-6823 Temperature (℃) 360 Heater Nichrome heater Voltage (V) 100 Power Consumption (W) 23
- goot (TAIYO ELECTRIC) Hot SealerIt can be used for bonding nylon, vinyl, and polyethylene. Ideal for daily necessities, clothing and household stickers. The sealing capacity of the adhesive is up to 0.3 mm in total thickness when two sheets are stacked.Voltage (V) 100 Power Cable (m) 1.5 Included Accessories One cellophane (70 x 300 mm) Heater Nichrome heater
- HOZAN (HOZAN TOOL INDUSTRIAL) Gas Appliances for Cleaning Needle SetStainless wire for maintenance of nozzle holes, etc.RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel Dimension (mm) Φ0.1×60、Φ0.4×90、Φ0.7×90
- goot (TAIYO ELECTRIC) Heater Pipe for PX2 / TQ SeriesType Replacement heater pipe Trusco Part No. 390-2838 Cable Length (m) 1.5 Suitable Model PX-201 Mass (g) 5
- Nakajima Doko Kotelyzer Tip (90 Auto, N-70 Share)Solder iron tip for ironizer 70/90 autoSuitable for Coterizer 70 / 90A / 90B / 90C
- MonotaRO TipSince it is copper with good thermal conductivity, it does not easily oxidize and lasts a long time. * Do not use for anything other than its intended purpose.Iron Tip Size (mm) 0.5 Material (base) Copper + iron plating / chrome plating
- goot (TAIYO ELECTRIC) Replacement tipThe copper material is iron-plated and then aluminum sprayed, giving it a lifespan 10 to 20 times longer than that of a copper tip. The tip is precision so you can work accurately.
- Weller LT Series TipIron tip for silver series WP80 / WSP80.Suitable Soldering Iron WP80/WSP80
- goot (TAIYO ELECTRIC) Replacement Cutter UnitIt is a replacement tip.Blade Width (mm) 6 Length (mm) 87