You can work with both hands by holding the parts with clips.
For assembling and inspecting small parts.
* Do not look at strong light such as the sun or lights with a magnifying glass. * Do not leave the product in direct sunlight or in a place exposed to reflected light. * Wipe off any dirt on ... Read More
Magnification (times) 4 Width (mm) 160 Lens Diameter (Φmm) 60 Type Stand loupe Material (Lens) Glass Height (mm) 185 Dimensions, Width W x Depth D x Height H (mm) 160×52×185 Mass (g) 310 Number of Clips 2
It is effective when the soldering iron is overheated, such as when soldering a small printed circuit board. You can control the voltage of the electric iron from about 75 to 100V just by plugging it into an outlet. (Phase control)
Controls the amount of heat of the electric trowel
Rated Voltage (V) 100(AC50/60Hz) Range of Use 100V 20 to 200W Trusco Part No. 387-1410 Outer Dimensions, Width W x Length L x Height H (mm) 56×85×39 Mass (g) 75 Control Width About 75-100V
It can be attached with a suction cup and can be worked with one touch.
For soldering work, craft work, etc.
* Hold the vise with your hand and turn the lever to fix it. * Please use a flat and smooth desk as the base. * If the base is wet, it cannot be fixed with a suction cup. * When heat is ap... Read More
Clip Width (mm) Up to 35 Dimensions, Width W x Depth D x Height H (mm) 60×60×70 Maximum Jaw Opening (mm) 25 Material PP (main body), aluminum (opening)
You can work safely with a stable base. Two sets of large and small clips are included.
Trusco Part No. 468-7311 Lens Diameter (Φmm) 90 Clip Width (mm) Up to 200 Dimensions, Width W x Depth D x Height H (mm) 150×245×280 Magnification (times) About 3 Mass (kg) 1
You can easily cut curves that are difficult to process with scissors or a utility knife. Since the blade is double-edged, you can easily make sharp cuts and corrugated cuts. A chrome-plated tip that does not easily stick to debris.
Length (mm) 205 Rated Voltage 100V AC 50/60Hz Trusco Part No. 853-6823 Temperature (℃) 360 Heater Nichrome heater Voltage (V) 100 Power Consumption (W) 23
It can be used for bonding nylon, vinyl, and polyethylene. Ideal for daily necessities, clothing and household stickers. The sealing capacity of the adhesive is up to 0.3 mm in total thickness when two sheets are stacked.
Voltage (V) 100 Power Cable (m) 1.5 Included Accessories One cellophane (70 x 300 mm) Heater Nichrome heater
You can control the amount of light from the incandescent lamp and the amount of air from the ventilation fan at your fingertips. With ON-OFF switch
Adjustable Range (%) 0~100 Power Cable (m) 1.8 Voltage (V) 100 Rated Voltage 100V AC 50/60Hz Mass (g) 155 Dimensions, Width W x Depth D x Height H (mm) 40×25×125 Trusco Part No. 468-6942 Color Black
Lens Diameter (Φmm) 90 Trusco Part No. 468-7302 Mass (g) 550 Dimensions, Width W x Depth D x Height H (mm) 120×160×130 Clip Width (mm) Up to 105 Magnification (times) About 3
Fine abrasive grains allow smooth work without clogging. Unlike sandpaper and sandpaper, it is gentle on the base material and gives a beautiful finish when removing rust and dirt on the surface. Compared to the paste type, the iron tip can be polished evenly and evenly.
Oxidation film polishing ... Read More
Abrasive Grain Size #320 Trusco Part No. 274-1946 Dimension (mm) 50×25.5×20 Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Foam NBR