Electric
Other Related Pages
- HAKKO Soldering Iron REDThe corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read MoreIncluded Accessories Simple trowel stand x 1 Power Input (V) AC100(50/60Hz)
- goot (TAIYO ELECTRIC) Immediate Heating Soldering IronAfter turning on the power, press and hold the quick switch to start up with about 10 times the standard output. Comes with a heat-resistant cap that can be stored immediately after soldering. When the quick switch is turned on, it can be used for strong (terminal, cable, etc.) and as standard fo... Read MoreHighest Temperature (℃) 560/390 Trusco Part No. 364-2305 Power Consumption (W) 90/15 Power Input (V) AC100 Specification Strong / standard two-stage switching Mass (g) 65 Standard Iron Tip TQ-77RT-B Overall Length (mm) 210
- goot (TAIYO ELECTRIC) Temperature Controlled Soldering IronA ceramic soldering iron whose temperature can be adjusted at hand. Accurately control the tip temperature. 70W high power heater also supports lead-free solder. Comes with a heat-resistant cap that can be stored immediately after use.Overall Length (mm) 210 Temperature (℃) 250~450 Trusco Part No. 305-9693 Power Consumption (W) 70 Mass (g) 90 Included Accessories Solder tip (PX-2RT-B)
- HAKKO Standard Soldering Iron for Lead-free SolderThe iron tip, heat sensor, and integrated composite tip realize strong temperature recovery and reliable temperature accuracy. Space-saving vertical design for comfortable work. The angle of the iron holder can be adjusted according to the work. Temperature control function (Set temperature can b... Read MoreStation Output 24V Soldering Iron Power Consumption 70W(24V) Resistance between Iron Tip and Ground (Ω) 2 or less Soldering Iron Mass (g) 30 (with cord removal / tip 2.4D) Station Mass (kg) 1.2 Control Temperature (℃) 200~450 Station Dimensions (mm) 80(W)×130(H)×131(D) Soldering Iron Cable (m) 1.2 Soldering Iron Leakage Voltage 2mV or less Soldering Iron Total Length (mm) 188 (with code removal / tip 2.4D) Temperature Accuracy No-load ripple temperature ± 5 ° C Power Input (AC100V) 50/60Hz Power Consumption (W) 75
- goot (TAIYO ELECTRIC) Ceramic soldering ironA compact, lightweight, high-performance model that emphasizes workability. Uses a connector type heater, making it easy to replace the heater. The tip has a hard chrome-plated finish.Standard Iron Tip PX-60RT-SB Power Input (V) AC100 Overall Length (mm) 205 Mass (g) 60
- goot (TAIYO ELECTRIC) Ceramic soldering ironLarge heat capacity model suitable for terminals and connectors Hard chrome finish, thick plated long life tip connector type, easy heater replacementInsulation Resistance (MΩ) 100 or more (500V DC) Voltage (V) 100 Power Cable (m) 1.5 Heater Ceramic heater Overall Length (mm) 268 Length (mm) 268 Rated Voltage 100V AC 50/60Hz
- Weller WT 1012G Solder StationThe successor to the WD1000G. It has become multifunctional and has a smaller and easier-to-use design. Versatile from assembly of in-vehicle boards that require heat to fine soldering.Dimensions, Width W x Depth D x Height H (mm) 150×130×101 Number of Channels 1 Output (W) 90(95) Mass (kg) 1.9 Temperature Resolution (℃) ±2 Power Supply 100V(50/60Hz) Temperature Control Range (℃) 50~450 Function Potential balance circuit, ESD-safe Temperature Accuracy ±9℃
- HAKKO HAKKO RED 100V-30W with flat plug BSB4A best-selling soldering iron that can be used by both beginners and professionals. Comes with an easy-to-use corrosion-resistant iron tip. A household outlet is also acceptable.Mass (kg) 0.16 Standard Iron Tip 501ST-T Power Input (V) AC100 Overall Length (mm) 207 Highest Temperature (℃) 420 Power Consumption (W) 30 Trusco Part No. 112-2047from S$12.99Min. 2 days
- HAKKO HAKKO JUNIOR JL 100V-200W Flat PlugIt can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal. Uses a large copper tip with good thermal conductivity. It is also possible with a household outlet. Can be used for a wide range of purposes, f... Read MoreTip shape L type Mass (kg) 0.6 Highest Temperature (℃) 510 Standard Iron Tip L type (359-T) Power Input (V) AC100 Power Consumption (W) 200 Overall Length (mm) 338 Trusco Part No. 849-7140from S$53.99Min. 2 days
- HAKKO Temperature Controlled Soldering IronIdeal for soldering electronic components! Excellent thermal conductivity. The LED informs you that the set temperature has been reached. Temperature compensation is possible with the CAL volume. Built-in temperature controller in the grip. You can easily set the temperature just by turning the d... Read MoreTemperature Setting Range 200~500℃ Overall Length (mm) 233 (with tip B) Power Consumption (W) 50 Mass (g) 61 (with tip B) Power Input (V) AC100(50/60Hz) Set Contents Body, lock key Heater Ceramic heater Standard Iron Tip Type B (No.T18-B) Ripple Temperature (℃) ± 1 at no load
- BIGMAN Soldering Iron Set for Electronic Work with Large Iron StandIt is a set product that includes the necessary items for using a soldering iron, and it is ready to work. Therefore, it is also recommended for beginners and beginners. Recommended for those who do DIY such as electronic work and model work.Height (mm) (Soldering iron) 210 Dimensions, Height x Width (mm) (Table) 100 × 70 Power (W) 40 Cable Length (cm) About 140
- HAKKO Soldering iron setWhen repairing solder, I attached a solder blotting wire, which was often requested. Excess solder can be absorbed. Remove and attach the solder, but with this set !! The best set for those who are soldering for the first time.
- HAKKO Soldering Iron JuniorWith a large copper iron tip that can be processed with a filePower Input (V) AC100(50/60Hz)
- MonotaRO Soldering iron ceramic heater typeUses a ceramic heater for quick heat recovery and easy soldering. The tip is anti-oxidant processed, and the material is copper, which has good thermal conductivity, and it lasts a long time. For soldering electrical wiring * Do not use for any other purpose.Cable Length (m) 1.49 Power Consumption (W) 20 Main Unit Dimensions, Length (mm) 195 Iron Tip Size (mm) 0.5 Rated Voltage (V) AC100 Highest Temperature (℃) 500 Mass (g) 120 (including code) Insulation Resistance (MΩ) 500
- goot (TAIYO ELECTRIC) General Electric Soldering IronLong-life tip, red chip. Lightweight grip that emphasizes workability.Power Input (V) AC100 Voltage (V) 100 Heater Nichrome heater Cable Length (m) 1.5
- goot (TAIYO ELECTRIC) Soldering Iron for Precision Printed Circuit BoardUses a high-performance tubular ceramic heater. You can perform precise work with a sharp tip. The distance between the tip and grip is short, making it ideal for precision work.Mass (g) 43 Overall Length (mm) 186
- HAKKO PRESTO (straight type)You can quickly heat 130W by switching on. You can switch from 20W to 130W with the touch of a button. (Up to 30 seconds in a row) The heater is a ceramic heater. Soldering relays and connectorsMass (g) 48 Power Input (V) AC100 (50/60Hz) Trusco Part No. 351-4196 Power Cable (m) 1.5 (with 2-core rubber cord flat plug) Type Straight Overall Length (mm) 205 Power Consumption (W) 20/130 (switch on)
- HAKKO Temperature Controlled Soldering IronUses a newly developed tip with a large amount of heat storage. Ideal for soldering that requires a lot of heat. Excellent thermal conductivity. The T19 series has improved thermal conductivity by reviewing the appearance, design, and internal structure of the tip. By adopting this tip, a strong ... Read MoreRipple Temperature (℃) No load / ± 1 Temperature Setting Range (℃) 240~540 Power Consumption (W) 47 Set Contents Body, lock key, instruction manual Power Input (V) AC100(50/60Hz) Heater Ceramic heater
- HAKKO Hot Knife SetIncludes soldering tip and solder. It can also be used as a fray for nylon tape.Highest Temperature (℃) (Blade edge) Approximately 350 Mass (g) 180 Trusco Part No. 367-8491 Diameter (Φmm) 4 Power Consumption (W) 40
- HISATOMI Immediate Heating Soldering Iron (Gun Type)When set to Hi, 200W of power is output, and it can be started up and used in about 10 seconds. Hi and Lo can be identified by the illuminance of the indicator lamp. The heater is a printed ceramic heater. Domestic product with high quality. Lo (20W) is ideal for soldering IC boards. Hi (200W) ca... Read MoreOverall Length (mm) 160 Power Consumption (W) 20、200 Mass of Main Unit (g) 92 Tip shape long life
- HAKKO Soldering Iron FM2028Work efficiency can be improved by changing the color of the sleeve according to the shape and work content of the soldering iron tip of the lock type sleeve. * The tip is not included.Temperature Setting Range 200~450℃ Heater Composite heater Cable Length (m) 1.2 Resistance between Iron Tip and Ground (Ω) <2 Power Consumption 70W(24V) Suitable Model FX-950、FX-951、FX-952 Leakage Voltage (mV) <2
- HAKKO Soldering StationDigital type is now available in the analog type price range. Equipped with adjust mode, preset mode, and password function. Excellent cost performance, separate tip / heater * Mouse cap sold separately.Power Input (V) AC100 50/60Hz Station Mass (kg) 1.2 (excluding code) Soldering Iron Power Consumption 65W(26V) Soldering Iron Mass (g) (Exclusion code) 46 Control Temperature (℃) 50~480 Power Consumption (W) 70 Resistance between Iron Tip and Ground (Ω) 2 or less Soldering Iron Leakage Voltage 2mV or less Plug Two-pole grounding type plug Mass (kg) 1.2 Power Cable 3-core rubber cord Station Output 26V Temperature Accuracy No load ripple temperature ± 1 degree Soldering Iron Total Length (mm) (Decode) 217 Station Dimensions (mm) 100(W)×120(H)×120(D) Soldering Iron Cable (m) 1.2 Standard Iron Tip T18-B
- SURE (ISHIZAKI ELECTRIC MFG) Flat Soldering Iron for Sheet Metal (K Type)Since the amount of heat of the tip is large, it is ideal for continuous work. Easy-to-operate hand switch type (excluding 500W). It can be used for large sheet metal work and tin plate processing. * Tip: Nickel plating (not compatible with lead-free solder). * When using lead-free solder, the ti... Read MoreType Flat nichrome heater type
- HAKKO HAKKO DASHEntry model of ceramic heater. Ideal for those who start making electronic circuits. Workability is improved with a 15mm slim grip. * Tip B type is an all-round type that can be used for any work. This shape is ideal for beginners who have difficulty finding a tip shape that suits their work.Basic replacement parts (Heater) A5010 Power Consumption (W) 15 Overall Length (mm) 224 Power Supply AC100V 50/60Hz Heater Ceramic heater Plug Shape Flat plug
- HAKKO Nichrome Heater Soldering IronBy adopting a special double structure heater, the surface load can be reduced and the life of the iron tip can be extended. The comfortable wooden grip makes it easy to fit in your hand and is lightweight.Power Input (V) AC100 Overall Length (mm) 270 Type Nichrome heater type
- goot (TAIYO ELECTRIC) Soldering iron for home useCopper iron tip that can be processed with a file Flat heater with good thermal efficiencyVoltage (V) 100 Rated Voltage 100V AC 50/60Hz Heater Nichrome heater
- SURE (ISHIZAKI ELECTRIC MFG) Flat Soldering Iron for Sheet Metal (L Type)Since the amount of heat of the tip is large, it is ideal for continuous work. Easy-to-operate hand switch type (excluding 500W). It can be used for large sheet metal work and tin plate processing. * Tip: Nickel plating (not compatible with lead-free solder). * When using lead-free solder, the ti... Read MoreType Flat nichrome heater type Power Cable (m) 1.5
- SURE (ISHIZAKI ELECTRIC MFG) SS series (round nichrome heater type soldering iron I type)Comes with a hand switch for easy operation. The tip is highly corrosion resistant and comes standard with iron-plated specifications that are compatible with lead-free solder. For sheet metalType Round nichrome heater type
- HAKKO PRESTO (Gun Type)You can quickly heat 130W by switching on. You can switch from 20W to 130W with the touch of a button. (Up to 30 seconds in a row) The heater is a ceramic heater. Soldering relays and connectors.Standard Iron Tip BI type Overall Length (mm) 160 (excluding cord and cap) Power Consumption (W) 40 Plug Flat plug Trusco Part No. 351-4200 Power Consumption, at 50/60Hz (W) 20 to 130 (when switched on) Power Input (V) AC100(50/60Hz) Specification Gun type Power Cable 2-core rubber cord Suitable for Tip: 980-T-BI Mass (g) 92 (excluding cord and cap)
- SURE (ISHIZAKI ELECTRIC MFG) Soldering Iron SB TypeIt is compact and lightweight, uses a flat heater, has a large heat storage unit, and can be used from small to large ones. It can be widely used for wiring assembly / repair, work / hobby, etc. * Tip: Nickel plating (not compatible with lead-free solder). * When using lead-free solder, the tip m... Read MoreType Flat nichrome heater type
- goot (TAIYO ELECTRIC) Temperature control ceramic heater soldering iron (lead-free soldering)Uses a ceramic heater with excellent electrical insulation and thermal conductivity. Uses a trowel tip with a high volume that has a high heat storage effect. The temperature can be adjusted at hand. 70W high power heater specifications.Setting Temperature (℃) 300~480 Power Input (V) AC100 Trusco Part No. 305-9723 Soldering Iron Cable (m) 1.5 Overall Length (mm) 215 Mass (g) 92 Power Consumption (W) 70 Included Accessories Tip (PX-40RT-5C)
- HAKKO HAKKO JUNIOR JI-150WSoldering iron that can handle everything from repairing electrical products to sheet metal processing Uses a large copper tip with good heat conduction Since it is a copper tip, the tip can be processed with a file according to the work.Power Input (V) AC100(50/60Hz) Heater Nichrome Temperature (℃) 420~450 Tip (Φmm) 16 Power Consumption (W) 150 Mass (g) 580 Tip shape Type I Overall Length (mm) 365 Capacity (W) 150
- goot (TAIYO ELECTRIC) Immediate Heating Soldering IronTwo-stage switching type, strong (trigger ON / stable 90W) and standard (stable 15W). When you press the trigger switch, it starts up with about 10 times the output of the standard. Comes with a heat-resistant cap that can be stored immediately after soldering. Uses a high power heater with good ... Read MoreOverall Length (mm) 167 Highest Temperature (℃) 390 (standard) / 560 (strong) Mass (g) 90 Power Consumption (W) 15 (standard) / 90 (strong) Power Input (V) AC100 Standard Iron Tip TQ-77RT-B Trusco Part No. 364-2275
- goot (TAIYO ELECTRIC) Soldering Iron Set for Electronic WorkVoltage (V) 100 Rated Voltage 100V AC 50/60Hz Overall Length (mm) 210 Power Consumption (W) 30 Temperature (℃) 480 Mass (g) 50 Heater Nichrome heater Included Accessories Tip (T-48B)
- SURE (ISHIZAKI ELECTRIC MFG) SS series (round nichrome heater type soldering iron J type)Ideal for sheet metal and branding irons. Comes with a hand switch for easy operation. There are I type and J type. Please choose according to your work. The tip is highly corrosion resistant and comes standard with iron-plated specifications that are compatible with lead-free solder. For sheet m... Read MorePower Input (V) AC100 Type Round nichrome heater type
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering Iron SetWith caseMass (g) 55 Power Consumption (W) 35 Highest Temperature (℃) 440 Power Cable (m) 1.5 Overall Length (mm) 212
- HAKKO HAKKO ART 100V-20W Flat type P Iron typeA handicraft trowel suitable for appliqués and art flowers. Easy to discipline Japanese dressmaking, stamping, etc. Appliques, art flowers, Japanese dressmaking, stamped picturesPlug type Flat plug Standard Iron Tip Iron type (690-T) Power Input (V) AC100 Overall Length (mm) 248 Specification With simple iron stand Mass (kg) 0.2 Trusco Part No. 849-7239 Power Consumption (W) 20
- HAKKO HAKKO JUNIOR JF 100V-200W Flat PlugIt can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal. Uses a large copper tip with good thermal conductivity. It is also possible with a household outlet. Can be used for a wide range of purposes, f... Read MoreTrusco Part No. 849-7138 Overall Length (mm) 324 Tip shape F type Power Input (V) AC100 Mass (kg) 0.62 Standard Iron Tip F type (358-T) Power Consumption (W) 200 Highest Temperature (℃) 545
- HAKKO Ceramic Heater Soldering IronThe thermal efficiency is excellent by setting the soldering iron heater output for HAKKO FX-888D and FX889 to 65W. * Overall length (mm) and mass (g) are values with tip B type.Power Consumption 65W(26V) Temperature Setting Range 50~480 Resistance between Iron Tip and Ground (Ω) <2 Leakage Voltage (mV) <2 Power Input (V) AC100 Cable Length (m) 1.2 Heater Ceramic heater