Battery Powered
Other Related Pages
- MonotaRO Soldering Iron Cordless Type Battery PoweredIt is cordless (using batteries) and you don't have to worry about power supply. A double safety switch that heats only when the switch is pressed. With a light, it is convenient for working in dimly lit areas. For assembling hobbies and electronic devices such as crafts. * Batteries are not ... Read MoreSuitable Battery Alkaline AA batteries x 4 Highest Temperature (℃) 550 Included Accessories Protective cap
- goot (TAIYO ELECTRIC) Battery-powered soldering ironIt can also be used in cars without a power source or in factories where gas type cannot be used. Soldering work can be done at any time with 3 AA batteries. Rechargeable batteries can also be used, making it economical. The LED on the front illuminates your work brightly. It reaches 350 ° C in a... Read MoreIncluded Accessories Tip (MSD-20HRT-B) Power Consumption (W) 6 Continuous Operating Time (minutes) Alkali: 40, nickel: 65 Trusco Part No. 855-2654 Specification Safe two-stage switch Set Contents Cap, tip, tip change tool Highest Temperature (℃) Alkaline nickel: 400 or more Overall Length (mm) 180
- HAKKO Cordless Soldering Iron (Battery-Powered)As it is a cordless type, it is convenient to carry.Overall Length (mm) 212 (Remove cap) Trusco Part No. 284-5512 Mass (g) 76g (removed battery) Power Supply AA batteries x 4 (sold separately)
- TAKAGI Dry cell type cordless soldering ironEasy to use and work anywhere. With a light that is easy to use even in the dark. It can be used in about 12 seconds after pressing the power button. A double safety switch that heats only when pressed.Highest Temperature (℃) Approximately 550 (tip) Set Contents Body, protective cap Voltage (V) DC6 Dimensions (H x W x D) (mm) Approx. 220 × 50 × 30 Mass (g) 60 (main unit only)
- Tokyo Glass Kikai (TGK) Soldering iron cordlessAs it is a cordless type, it is convenient to carry. You can work anywhere. By closing the cap, the power is turned off and you can prevent forgetting to turn it off. You can easily replace the iron tip. The power supply case is a cartridge type, and various batteries such as alkaline and nickel-... Read MoreOverall Length 212mm (excluding cap) Mass (g) 76 (battery removal) Battery AA batteries x 4 (sold separately) Included Accessories Iron tip B type (T11-B)from S$65.99Min. 5 days
- Weller Battery-powered cordless soldering ironA cordless soldering iron that is convenient to carry. It is a convenient AA x 3 battery type. It starts up as fast as about 30 seconds and can be used immediately when you want to use it.Trusco Part No. 788-5318 Overall Length (mm) 165 Power Supply AA batteries x 3 (included) Highest Temperature (℃) 480 Power Consumption (W) 4.5 Continuous Operating Time (minutes) 30 Mass (g) 43Discontinued
- ENGINEER Soldering iron soldering (cordless soldering iron for rechargeable batteries)No power supply required! Cordless and can be used anywhere. A rechargeable soldering iron compatible with nickel-metal hydride AA batteries. It is very economical because it can use rechargeable batteries. It can also be used with alkaline AA batteries. Ideal for outdoor use, places without a po... Read MoreTrusco Part No. 368-8437 Overall Length (mm) 177 (main unit + tip)Discontinued
- Weller Battery-powered cordless soldering ironIt is cheaper than conventional battery soldering irons. It comes with batteries and can be used immediately. It starts up as fast as 15 seconds and can be used immediately when you want to use it.Highest Temperature (℃) 480 Power Consumption 6W Included Accessories Tip (BP-1) Mass (g) 40 Overall Length (mm) 170 Trusco Part No. 330-7549 Power Supply AA batteries x 3 (included) Continuous Operating Time Half an hourDiscontinued
- RELIEF Cordless soldering iron (battery type)Cordless (using batteries), you don't have to worry about power supply! Double safety switch that heats only when the switch is pressed! With a light, it is convenient for working in dimly lit places! For assembling hobbies and electronic devices such as crafts ... * Batteries are not include... Read MorePower Consumption (W) 15 (Ceramic heater) Main Unit Dimensions (mm) 220×50×30 Included Accessories Protective cap Suitable Battery Alkaline AA batteries x 4 Highest Temperature (℃) 550Discontinued