Tools and Equipments for Circuit Board
Board peripheral tools are tools for creating and maintaining boards for electrical products. There are a wide variety of types such as kits that can remove board mounting components, nippers for fine work, and machines that cut the board into perforations. The board itself may be handled. Nippers use special alloys, tungsten, etc. to improve cutting accuracy, and also support ESD noise. Substrate perforation cutters are suitable for low-volume production products. In addition, there are many types such as tools for extracting connection terminals and tools for bending lead wires.
Other Related Pages
- MonotaRO Tool ClipIf you fix it with a clip, you can use both hands freely, which is convenient. As a convenient tool for soldering work. * Do not use for any other purpose. * When fixing the clip, it may be deformed, so be careful not to overtighten it. * The clip in the middle can be moved to the left or right. ... Read MoreWidth (mm) 125
- HOZAN (HOZAN TOOL INDUSTRIAL) Jet Blow (Air Dust Blower)Dust is blown off at once with a powerful blow.Trusco Part No. 298-3214 Overall Length (mm) 134 Mass (g) 40 Material Natural rubber, NBR mixed Pump Capacity (mL) 86
- UN Jumbo HurricaneThe compressed air jetted from the rubber ball blows away dust and dirt. It's palm-sized, so it's convenient to carry.
- MonotaRO Octopus clamp kitWith a large lens (2x), you can clearly see small objects. Since you can use both hands freely, you can work efficiently. As an auxiliary tool for each work * Please assemble and use by yourself. * Do not look directly at the light with the lens.Included Accessories 4 clip arms, 1 lens arm, 1 magnet arm Arm Length (mm) 165 Base Dimensions (mm) 40×40×15
- HOZAN (HOZAN TOOL INDUSTRIAL) Dust BlowerDust is blown off at once with compressed air. It has a function to switch between strong and weak compression, and a function to prevent dust from being sucked in (backflow) from the air outlet. You can also blow deep parts with the extension nozzle. The short nozzle that does not shake easily i... Read MoreMass (g) 45 Trusco Part No. 818-2598 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- ENGINEER Crimp Pin Removal ToolIdeal for extracting connection terminals inserted in the housing * Please note that it may not be possible to remove it depending on the condition of the terminals. Do not use for terminals that do not match the size. There is a risk of damaging the pins.Dimension A (mm) 12 Dimension C (mm) 21 Dimension B (mm) 64 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating Material SUS303G/C3604
- ENGINEER PC Board Connector ExtractorThe precision-machined tip securely holds the board connector, allowing the connector to be pulled out vertically and smoothly without worrying about the housing being scratched or broken. Precision-advanced design that allows reliable insertion and removal of straight-type and right-angle-type b... Read MoreOuter Dimensions (mm) 112×34 Mass (g) 26 Trusco Part No. 302-7228
- ENGINEER IC FoamProtects CMOS ICs, etc. from static electricity damage during transportation and carrying. Made of polyethylene mixed with carbon black and fatty acid ester.Thickness (mm) 10 Surface Resistance (Ω) 5 × 10 6 or less RoHS directive (corresponding to 10 substances) Correspondence Type IC form
- HOZAN (HOZAN TOOL INDUSTRIAL) Stainless steel probeThe tip is heat-treated and does not easily deform. For checking soldering, correcting patterns, removing adhesives, tapes, and electronic components.
- UN Blower BrushThe compressed air jetted from the rubber ball blows away dust and dirt with a brush. By pulling out the brush and operating it, you can blow even more powerful compressed air. Work to blow dust and dirt off a computer from precision equipmentfrom S$8.59Min. 2 days
- Sunhayato Surface Mount Component Removal KitWhether it is a surface mount multi-layer board or a multi-pin IC or connector, you can easily remove the surface mount parts with just one soldering iron you have. The dedicated flux is an RMA (halogen-free) type that is friendly to the environment and parts. Also, since it is a high viscosity t... Read More
- MonotaRO Without ICThe IC can be inserted vertically and the pins can be pulled out at the same time. By tightening the knurled screw, the sandwiched IC is securely held as it is. * Completely remove the solder from the IC before starting work. * Do not apply excessive force as it may damage the IC and the board.Overall Length (mm) 125 Extractable IC (Pin Number) 8~42 Mass (g) 35
- HOZAN (HOZAN TOOL INDUSTRIAL) Spring HookSimple stainless steel spring hookOverall Length (mm) 200 Handle Diameter (Φmm) 3 Trusco Part No. 469-7090 Mass (g) 9 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel
- UN Hurricane Blower MThe compressed air jetted from the rubber ball blows away dust and dirt. It's palm-sized, so it's convenient to carry. Work to blow dust and dirt off a computer from precision equipmentMass (g) 28 Dimension (mm) Total length 111 × 45
- ENGINEER Crimp Pin Removal ToolThe built-in safety spring houses the ejector pin inside the sleeve, minimizing impact and deformation when dropped. For removing the pins of the connector.Mass (g) 20 Overall Length (mm) 62 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel
- Sunhayato PLCC drawing jigIt can be easily operated in either the vertical or horizontal direction. For pulling out PLCC type IC For pulling out the pin connectorSuitable IC PLCC IC32 to 160 pins Applicable Width (mm) Pin connector 10-50 Trusco Part No. 385-9673from S$27.99Min. 2 days
- Sunhayato DIP IC extraction jigIt can be pulled out lightly with the operation of one finger. It can be easily operated in either the vertical or horizontal direction. For pulling out DIP type IC
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD trayFor temporary storage of electronic components, classification, movement within the workplace, etc. The same variety can be nested (just layered). Temporary storage of electronic parts, classification, movement within the workplace, etc.Surface Resistance (Ω) 104~10 Outer dimensions, Width W x Height H x Depth D (mm) 192×25×256 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence Material PP (with carbon)
- TSK BlowerFor cleaning mirrors, lenses, displays, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- ENGINEER IC ExtractorTighten the knurled screw to securely hold the sandwiched IC.Outer Dimensions (mm) 125×60 Trusco Part No. 302-7210 Mass (g) 32 Extractable IC (Pin Number) 8~42
- TOOL TOOL Tool clipperFixed by sandwiching it with a clip. It can be conveniently used for soldering, hobby, precision work, etc.Width (mm) 130 Magnification (times) -
- ENGINEER Spring hookIdeal for mounting, removing, and adjusting coil springs, which are often used in electronic and precision equipment.Overall Length (mm) 215 Shank Diameter (Φmm) 3 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) blowIdeal for blowing in deep places with extension nozzles. The nozzle is a telescopic rod type.Pump Capacity (mL) 69 Mass (g) 42 Material (Brush Part) Pig hair Trusco Part No. 370-8527
- KITA Manufacturing Contact Probe 1.37Ⅲ SeriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD FoamAs a cushioning material for substrates that are sensitive to static electricity. Ideal for storing discrete components and cushioning materials for substrates that are sensitive to static electricity. Uses a conductive foam material that maintains moderate hardness.Surface Resistance (Ω) 1 × 10 6 or less RoHS directive (corresponding to 10 substances) Correspondence Type IC form
- UN Blower brush with capComes with a cap to prevent the brush from getting dirty while carrying. The cap is integrally molded with the sliding pipe built into the blower, so it will not be lost. If you operate the blower with the cap closed, you can inject only compressed air. For cleaning optical products, etc.Material (Brush Part) Made of nylon Bristle Length (mm) 24from S$9.19Min. 2 days
- Sunhayato IC extraction jigIt can be pulled out speedily without damaging the IC and IC socket. It can be pulled out lightly with the operation of one finger. It can be easily operated in either the vertical or horizontal direction.IC Width (inch) 0.3from S$31.99Min. 2 days
- TSK Tool clipper (dish plate type)Since you can use both hands freely, you can work accurately and efficiently. It is very convenient to work by sandwiching it with a clip as an auxiliary tool (third hand).from S$27.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD Circuit Board HolderF-36 / 37 can be placed on a small board or a board with parts. F-37 has better heat resistance than F-36. F-33 can be nested and has a cleaner liquid outlet.
- KITA Manufacturing Contact probe 1.0Ⅲ seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.99Min. 2 days
- KITA Manufacturing Contact probe 1.0II seriesRoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Stand magnifier with clipConvenient to use both hands with a clip. It is a universal type that can be freely used, making it ideal for detailed work and inspections. Assembling and inspection of parts.Magnification 2.5 times Width (mm) Work 120-200 Trusco Part No. 250-9113 Lens Diameter (Φmm) 65 Type Stand loupe Material (Lens) Glass Dimensions, Width W x Depth D x Height H (mm) 270×55×200 Mass (g) 530 Base Dimensions, Width W x Depth D x Height H (mm) 57×55×57
- KITA Manufacturing Receptacle for contact probe 1.0II seriesRoHS directive (corresponding to 10 substances) Correspondence
- KITA Manufacturing Contact probe K075 seriesRoHS directive (corresponding to 10 substances) Correspondence
- TOOL TOOL Tool clipper (with magnifier)Magnification (times) About 2 Included Accessories With lens
- KITA Manufacturing Contact probe 0.38II seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$7.79Min. 2 days
- KITA Manufacturing Contact probe K039 seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$6.19Min. 5 days
- KITA Manufacturing Contact probe 1.37II seriesRoHS directive (corresponding to 10 substances) Correspondencefrom S$2.89Min. 6 days
- KITA Manufacturing Contact probe 2.03 seriesRoHS directive (corresponding to 10 substances) Correspondence