Conductive Foam Sheets
Other Related Pages
- ENGINEER IC FoamProtects CMOS ICs, etc. from static electricity damage during transportation and carrying. Made of polyethylene mixed with carbon black and fatty acid ester.Thickness (mm) 10 Surface Resistance (Ω) 5 × 10 6 or less RoHS directive (corresponding to 10 substances) Correspondence Type IC form
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD FoamAs a cushioning material for substrates that are sensitive to static electricity. Ideal for storing discrete components and cushioning materials for substrates that are sensitive to static electricity. Uses a conductive foam material that maintains moderate hardness.Surface Resistance (Ω) 1 × 10 6 or less RoHS directive (corresponding to 10 substances) Correspondence Type IC form
- AS ONE IC FormHigh-density 10 mm thick conductive urethane foam. Vinyl packs are made in units of one sheet to minimize deterioration due to the environment. Surface resistance value: 5 x 106 Ω or lessfrom S$3.19Min. 5 days
- AS ONE Conductive poly spongeA conductive poly sponge that can be used for general purposes. It can be used by cutting it into necessary parts such as protective packaging materials for MOS type ICs, trays, and workbench mats.Resistance Value (Ω) 2.7 × 10 6 (volume) Material Polyethylene foamDiscontinued
- Tokyo Glass Kikai (TGK) Conductive foam 250 square 10mm thicknessSimply insert the IC component into the foam to make the terminals at the same potential and prevent static electricity.Dimension (mm) 250 × 250 × 10 thickness TGK Part No. 716-25-09-06 Specification Material: Conductive urethane foam Electrical Resistance Value ~ 10 6 Ω or lessDiscontinued
- Tokyo Glass Kikai (TGK) Conductive foam 250 square 5mm thicknessSimply insert the IC component into the foam to make the terminals at the same potential and prevent static electricity.Dimension (mm) 250 × 250 × 5 thickness TGK Part No. 716-25-09-05 Specification Material: Conductive urethane foam Electrical Resistance Value ~ 10 6 Ω or lessDiscontinued