IC Extractors
- ENGINEER PC Board Connector ExtractorThe precision-machined tip securely holds the board connector, allowing the connector to be pulled out vertically and smoothly without worrying about the housing being scratched or broken. Precision-advanced design that allows reliable insertion and removal of straight-type and right-angle-type b... Read MoreOuter Dimensions (mm) 112×34 Mass (g) 26 Trusco Part No. 302-7228
- MonotaRO Without ICThe IC can be inserted vertically and the pins can be pulled out at the same time. By tightening the knurled screw, the sandwiched IC is securely held as it is. * Completely remove the solder from the IC before starting work. * Do not apply excessive force as it may damage the IC and the board.Overall Length (mm) 125 Extractable IC (Pin Number) 8~42 Mass (g) 35
- Sunhayato PLCC drawing jigIt can be easily operated in either the vertical or horizontal direction. For pulling out PLCC type IC For pulling out the pin connectorSuitable IC PLCC IC32 to 160 pins Applicable Width (mm) Pin connector 10-50 Trusco Part No. 385-9673from S$27.99Min. 2 days
- Sunhayato DIP IC extraction jigIt can be pulled out lightly with the operation of one finger. It can be easily operated in either the vertical or horizontal direction. For pulling out DIP type IC
- ENGINEER IC ExtractorTighten the knurled screw to securely hold the sandwiched IC.Outer Dimensions (mm) 125×60 Trusco Part No. 302-7210 Mass (g) 32 Extractable IC (Pin Number) 8~42
- Sunhayato IC extraction jigIt can be pulled out speedily without damaging the IC and IC socket. It can be pulled out lightly with the operation of one finger. It can be easily operated in either the vertical or horizontal direction.IC Width (inch) 0.3from S$31.99Min. 2 days
- Sunhayato IC extraction jigPull out the SOP IC without damaging it. Extraction jig for KEL SOC01-044 socket (JEITA standard EDR-7320 compliant, 1.27mm pitch 600mil SOP44 pin). It can be pulled out safely and securely with one finger in either the horizontal or vertical direction. To remove the pulled out IC, press the trig... Read MoreSuitable for KEL SOC01-044 socket Dimensions, Width W x Length L x Thickness (mm) 71×134×20 Mass (g) 75from S$49.99Min. 5 days
- SUMIKO TEC Extraction jigA pull-out jig exclusively for waterproof connectors. For bath appliances, toilet cleaners, water heaters, and outdoor motors.from S$219.90Min. 63 days
- Sunhayato IC insertion jigThe DIP IC is securely inserted just by pushing the push lever. The mounting metal guide is conductive to prevent electrostatic damage. It can be inserted securely just by pushing the push lever. For inserting DIP type IC. For pulling out PCLL type IC. For pulling out the pin connector.Discontinued