Pulling Tools
Other Related Pages
- ENGINEER Crimp Pin Removal ToolIdeal for extracting connection terminals inserted in the housing * Please note that it may not be possible to remove it depending on the condition of the terminals. Do not use for terminals that do not match the size. There is a risk of damaging the pins.Dimension A (mm) 12 Dimension C (mm) 21 Dimension B (mm) 64 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Nickel plating Material SUS303G/C3604
- Sunhayato Surface Mount Component Removal KitWhether it is a surface mount multi-layer board or a multi-pin IC or connector, you can easily remove the surface mount parts with just one soldering iron you have. The dedicated flux is an RMA (halogen-free) type that is friendly to the environment and parts. Also, since it is a high viscosity t... Read More
- ENGINEER Crimp Pin Removal ToolThe built-in safety spring houses the ejector pin inside the sleeve, minimizing impact and deformation when dropped. For removing the pins of the connector.Mass (g) 20 Overall Length (mm) 62 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel