All Category

Circuit Board Holders

Other Related Pages

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Tool Clip
    MonotaRO Tool Clip
    If you fix it with a clip, you can use both hands freely, which is convenient. As a convenient tool for soldering work. * Do not use for any other purpose. * When fixing the clip, it may be deformed, so be careful not to overtighten it. * The clip in the middle can be moved to the left or right. ... Read More
    Width (mm)  125 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  2. Octopus clamp kit
    MonotaRO Octopus clamp kit
    With a large lens (2x), you can clearly see small objects. Since you can use both hands freely, you can work efficiently. As an auxiliary tool for each work * Please assemble and use by yourself. * Do not look directly at the light with the lens.
    Included Accessories  4 clip arms, 1 lens arm, 1 magnet arm  Arm Length (mm)  165  Base Dimensions (mm)  40×40×15 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  3. ESD tray
    HOZAN (HOZAN TOOL INDUSTRIAL) ESD tray
    For temporary storage of electronic components, classification, movement within the workplace, etc. The same variety can be nested (just layered). Temporary storage of electronic parts, classification, movement within the workplace, etc.
    Surface Resistance (Ω)  104~10  Outer dimensions, Width W x Height H x Depth D (mm)  192×25×256  Mass (g)  85  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP (with carbon) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  4. Tool clipper
    TOOL TOOL Tool clipper
    Fixed by sandwiching it with a clip. It can be conveniently used for soldering, hobby, precision work, etc.
    Width (mm)  130  Magnification (times) 
    Rating:
    64%
    from S$25.99
    Min. 2 days
  5. Tool clipper (dish plate type)
    TSK Tool clipper (dish plate type)
    Since you can use both hands freely, you can work accurately and efficiently. It is very convenient to work by sandwiching it with a clip as an auxiliary tool (third hand).
    from S$27.99
    Min. 2 days
  6. ESD Circuit Board Holder
    HOZAN (HOZAN TOOL INDUSTRIAL) ESD Circuit Board Holder
    F-36 / 37 can be placed on a small board or a board with parts. F-37 has better heat resistance than F-36. F-33 can be nested and has a cleaner liquid outlet.
    Rating:
    80%
    from S$979.90
    Min. 2 days
  7. Stand magnifier with clip
    TRUSCO Stand magnifier with clip
    Convenient to use both hands with a clip. It is a universal type that can be freely used, making it ideal for detailed work and inspections. Assembling and inspection of parts.
    Magnification  2.5 times  Width (mm)  Work 120-200  Trusco Part No.  250-9113  Lens Diameter (Φmm)  65  Type  Stand loupe  Material (Lens)  Glass  Dimensions, Width W x Depth D x Height H (mm)  270×55×200  Mass (g)  530  Base Dimensions, Width W x Depth D x Height H (mm)  57×55×57 
    Rating:
    20%
    from S$28.99
    Min. 2 days
  8. Tool clipper (with magnifier)
    TOOL TOOL Tool clipper (with magnifier)
    Magnification (times)  About 2  Included Accessories  With lens 
    Rating:
    40%
    from S$25.99
    Min. 2 days
  9. Mug stand magnifier
    ENGINEER Mug stand magnifier
    The large-diameter 100mm lens greatly enlarges your hand. Hard coat lens that is not easily scratched. Strong magnet fixed type. With a strong magnet, it can be attached to the side or end face of machine tools and work desks. The height, angle and direction can be changed freely.
    Length (cm)  (Arm) 23  Magnification (times)  (Standard) 2x, (Point lens) 4x  Lens Diameter (Φmm)  100  Mass (g)  283  Dimensions (Width W x Height H) (mm)  390×110  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$68.99
    Min. 2 days
  10. Base holder
    goot (TAIYO ELECTRIC) Base holder
    When dipping the printed circuit board into the solder bath, hold the printed circuit board securely.
    Width (mm)  (Nail) 55  Length (mm)  260  Suitable for  Board size up to 250mm  Material  SUS  Trusco Part No.  850-0118 
    from S$39.99
    Min. 2 days
  11. Support stand
    ESCO Support stand
    Esco Part No.  EA525MS-10 
    Rating:
    60%
    from S$39.99
    Min. 4 days
  12. Rotating board holder
    Weller Rotating board holder
    Board holder up to Max 160 x 235 mm Rotates 360 degrees and supports backside work, with parts drop prevention pad. 360 ° rotation with stop groove every 15 °. Ideal for small-lot, high-mix production and inspection work.
    Size (mm)  (Work board) Max 160 × 235  Main Unit Dimensions, Length L x Width W x Height H (mm)  300×150×140 
    Rating:
    100%
    from S$349.90
    Min. 2 days
  13. Board holder
    goot (TAIYO ELECTRIC) Board holder
    Holds large boards firmly. It can be used for parts insertion, lead cutting, soldering, etc. Compatible with large boards. A 500 x 210 mm square board can also be held by removing the center guide. Easy board attachment / detachment. The spring-loaded guide rail allows the board to be attached an... Read More
    Height (mm)  335 (vertical)  Length (mm)  360  Width (mm)  575  Trusco Part No.  112-8401  Mass (kg)  5.4 
    from S$1,399.00
    Min. 5 days
  14. Clip-on Flexible Magnifier
    TRUSCO Clip-on Flexible Magnifier
    Since it uses three types of mounting methods, it is possible to select the mounting method according to the usage scene. Since the neck part bends freely, you can freely adjust the angle of the lens. Since it is a clip type, it can be easily installed by sandwiching it. As a magnifying glass whe... Read More
    Magnification (times)  1.8  Mass (g)  143  Lens Size (mm)  193×140  Trusco Part No.  206-7837  Arm Length (mm)  85  Type of Terminal Fitting  Clip type  Set Contents  Lens cover  Material / Finish  Lens: Acrylic, ABS, POM resin 
    from S$75.99
    Min. 3 days
  15. Multi Clamp
    goot (TAIYO ELECTRIC) Multi Clamp
    It can be fixed with one touch regardless of the shape of the round, corner, bar, or plate. The angle can be adjusted and it can be fixed in any direction. To assist in soldering. For processing small items. For adhesive fixing. For hobbies.
    Trusco Part No.  206-5906 
    Rating:
    97%
    from S$45.99
    Min. 2 days
  16. Octopus clamp
    TOOL TOOL Octopus clamp
    If you fix an object to the clip, you can use both hands to improve workability! The clip arm can be bent freely. The lens arm is easy to see (magnification 2x) and even small ones can be seen clearly.
    Included Accessories  4 clip arms, 1 lens arm, 1 magnet arm  Base Dimensions (mm)  40×40×15  Arm Length (mm)  165 
    Rating:
    71%
    Discontinued
  17. Tool clipper
    TOOL TOOL Tool clipper
    Fixed by sandwiching it with a clip. It can be conveniently used for soldering, hobby, precision work, etc. With reverse action tweezers.
    Included Accessories  With reverse action tweezers 
    Rating:
    76%
    Discontinued
  18. ESD board holder
    HOZAN (HOZAN TOOL INDUSTRIAL) ESD board holder
    Protects the printed circuit board from static electricity damage. Made of conductive plastic. Can be stacked. Board storage during rework work
    As ONE Part Number  1-8498-06  Surface Resistance (Ω)  104~10  Heat Resistance Temperature (℃)  110  Number of Flutes  25  Outer dimensions, Width W x Height H x Depth D (mm)  270×93×207  Groove Width (mm)  Trusco Part No.  334-6820  Mass (g)  360  Cell Spacing (mm)  9.5  Groove Depth (mm)  Bottom side/5 Dorsal side/7.5  Material  Heat resistant polypropylene (PP) 
    Rating:
    80%
    Discontinued
  19. Tool clipper
    TSK Tool clipper
    Since you can use both hands freely, you can work accurately and efficiently. It is very convenient to work by sandwiching it with a clip as an auxiliary tool (third hand).
    Discontinued
  20. Tool clipper with magnifier (plate type)
    TOOL TOOL Tool clipper with magnifier (plate type)
    By using the tool clipper, you can use both hands freely and perform delicate work accurately. It is very convenient because it works by sandwiching it with a clip as an auxiliary tool (third hand).
    Lens Diameter (Φmm)  90  Lens Magnification  About twice  Material  Clip/Arm/Steel Base/Casting Lens/Glass 
    Rating:
    60%
    Discontinued
  21. Magnifier
    ENGINEER Magnifier
    The position and angle of the lens can be adjusted freely.
    Material  (Lens) glass  Magnification (times)  2.5 
    Discontinued
  22. With wire stand magnifier
    JTC With wire stand magnifier
    You can fix it with a clip to solder the wiring and enlarge it with a loupe.
    Width (mm)  Arm: 120  Lens Diameter (Φmm)  60 
    Discontinued
  23. Board holder
    ENGINEER Board holder
    You can easily fix a small board with a width of up to about 110 mm and work. With the 3-point holding mechanism, it is possible to hold not only ordinary boards but also irregular type boards and polygon type boards. (* Please note that not all shapes are supported.) Since the angle of the holde... Read More
    Current Limiting Resistance  Earth cord / approx. 1 MΩ (± 50)  Surface Treatment  Conductive paint  Trusco Part No.  337-2162  Mass (kg)  0.8  Surface Resistance (Ω)  1×103 ~104 
    Discontinued
  24. One-touch clamp
    AS ONE One-touch clamp
    Rating:
    100%
    Discontinued
  25. Small substrate holder
    AS ONE Small substrate holder
    As ONE Part Number  1-9627-01 
    Discontinued
  26. Board holder
    HOZAN (HOZAN TOOL INDUSTRIAL) Board holder
    Convenient for board storage during rework work
    Material  PP (with carbon) 
    Discontinued
  27. Wiring vice
    HOZAN (HOZAN TOOL INDUSTRIAL) Wiring vice
    Compatible with various boards up to 280 mm. Moreover, it is OK to attach / detach the board with a single touch. (The holder has a built-in spring) The V-shaped grooved holder firmly sandwiches the board and has excellent stability. Height, tilt and rotation can be adjusted independently. Attach... Read More
    Suitable Size (mm)  (Width direction)-280 (board)  Mass (kg)  Outer dimensions, Width W x Height H x Depth D (mm)  185 x 360 x 150 (without holder) 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction