Dust Blowers
Other Related Pages
- HOZAN (HOZAN TOOL INDUSTRIAL) Jet Blow (Air Dust Blower)Dust is blown off at once with a powerful blow.Trusco Part No. 298-3214 Overall Length (mm) 134 Mass (g) 40 Material Natural rubber, NBR mixed Pump Capacity (mL) 86
- UN Jumbo HurricaneThe compressed air jetted from the rubber ball blows away dust and dirt. It's palm-sized, so it's convenient to carry.
- HOZAN (HOZAN TOOL INDUSTRIAL) Dust BlowerDust is blown off at once with compressed air. It has a function to switch between strong and weak compression, and a function to prevent dust from being sucked in (backflow) from the air outlet. You can also blow deep parts with the extension nozzle. The short nozzle that does not shake easily i... Read MoreMass (g) 45 Trusco Part No. 818-2598 RoHS directive (corresponding to 10 substances) Correspondence Material Natural rubber
- UN Blower BrushThe compressed air jetted from the rubber ball blows away dust and dirt with a brush. By pulling out the brush and operating it, you can blow even more powerful compressed air. Work to blow dust and dirt off a computer from precision equipmentfrom S$8.59Min. 2 days
- UN Hurricane Blower MThe compressed air jetted from the rubber ball blows away dust and dirt. It's palm-sized, so it's convenient to carry. Work to blow dust and dirt off a computer from precision equipmentMass (g) 28 Dimension (mm) Total length 111 × 45
- TSK BlowerFor cleaning mirrors, lenses, displays, etc.RoHS directive (corresponding to 10 substances) Correspondencefrom S$11.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) blowIdeal for blowing in deep places with extension nozzles. The nozzle is a telescopic rod type.Pump Capacity (mL) 69 Mass (g) 42 Material (Brush Part) Pig hair Trusco Part No. 370-8527
- UN Blower brush with capComes with a cap to prevent the brush from getting dirty while carrying. The cap is integrally molded with the sliding pipe built into the blower, so it will not be lost. If you operate the blower with the cap closed, you can inject only compressed air. For cleaning optical products, etc.Material (Brush Part) Made of nylon Bristle Length (mm) 24from S$9.19Min. 2 days
- ETSUMI One-shot Blower 2 S SizeOne-shot blower made of silicon. The body and nozzle are made of soft silicone, and it is a handy type blower that does not inadvertently damage the equipment. A medium-sized short nozzle type that allows air to reach the target directly with one shot! Widely used in cameras, PCs, OA equipment, a... Read MoreMass (g) 40 Material Silicon Dimension (mm) Φ44×105from S$7.99Min. 2 days
- ETSUMI One-shot Blower 2 M SizeOne-shot blower made of silicon. The body and nozzle are made of soft silicone, and it is a handy type blower that does not inadvertently damage the equipment. A medium-sized short nozzle type that allows air to reach the target directly with one shot! Widely used in cameras, PCs, OA equipment, a... Read MoreMass (g) 50 Material Silicon Dimension (mm) Φ52×122from S$7.99Min. 2 days
- MonotaRO Jet Blow Dust BlowerSince the grip part and the air outlet are integrally molded, the air outlet will not fly out and damage the workpiece during work. It blows off dust with a simple action of just gripping. The unpleasant odor of rubber special is reduced. For machine maintenance, dust removal, etc. *Wear safety g... Read MoreDimension (mm) 110×55 Mass (g) 32 Material PVCfrom S$5.59Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Dust Cleaner Air Blower BallUnlike a general rubber blow, it uses an elastomer kneaded with an antistatic agent to prevent dust from adhering to the blow body. The check valve has a strap hole.Overall Length (mm) 140 Mass (g) 28 Pump Capacity (mL) 78 RoHS directive (corresponding to 10 substances) Correspondencefrom S$13.99Min. 2 days
- ESCO 12. 3m3 / min hand blower (engine type)Displacement 25.4cc Air Flow 12.3m3/min Included Accessories Nozzle, socket wrench Fuel Mixed gasoline Wind Speed (m/s) 72.5m/s Specification 2 cycles tank capacity 600mlfrom S$749.90Min. 4 days
- ETSUMI Long Shot Blower 2Silicon long shot blower. The body and nozzle are made of soft silicone, and it is a handy type blower that does not inadvertently damage the equipment. A long nozzle type that allows air to reach the depths with a one-shot to the target location. Widely used in cameras, PCs, OA equipment, and ho... Read MoreMass (g) 50 Material Silicon Dimension (mm) Φ52×142from S$8.39Min. 2 days
- MonotaRO Jet blowDust is blown off with a simple operation just by grasping. * Do not use for anything other than its intended purpose.Material Natural rubber Mass (g) 40 Overall Length (mm) 122 Body Diameter (Φmm) 55.5Discontinued
- Kenko Power blower nozzle-freeIt is possible to adjust the angle of the stand type blower nozzle that can be placed upright. The powerful air injection stand type does not roll. The nozzle angle can be freely changed from 0 to 60 degrees. For cleaning cameras (body, buttons, dials, viewfinders, LCD parts, etc.). For cleaning ... Read MoreDimension (mm) 140×Φ67 Material Natural rubberDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) blowDust is blown off at once with air compressed to a maximum of 30 kPa by the new compression valve structure. With an extension nozzle, it can also be used for blows in deep places. With switching function with and without compression.As ONE Part Number 1-8261-01 Trusco Part No. 242-0538 Maximum Compression Pressure (kPa) 30 Mass (g) 45 Pump Capacity (mL) About 80Discontinued
- Kenko Air blower jumboIdeal for cleaning digital single-lens. Easy-to-grip egg-shaped blower that easily blows off dust and dirt. Uses natural rubber with excellent elasticity. Easy-to-grip egg-shaped shape with large capacity. Dust is easily blown off with powerful air injection For cleaning cameras (body, buttons, d... Read MoreDimension (mm) 132×Φ50 Material Natural rubberDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) blowUses a soft rubber ball that is ideal for continuous work. Ideal for pinpoint blow with a short nozzle that does not easily shake the tip.Mass (g) 34 Overall Length (mm) 117 Pump Capacity (mL) 77 Trusco Part No. 400-2580 Material Natural rubberDiscontinued
- MonotaRO Jet blow with brushWith removable brush * Do not use for anything other than its intended purpose.Bristle Length (mm) 25 Mass (g) 50 Material Synthetic rubber Overall Length (mm) 125 (with brush)Discontinued
- MonotaRO Jet blow* Color may changeOverall Length (mm) 134 Body Diameter (Φmm) 55 Mass (g) 46Discontinued
- Kenko Power blower brushA blower with a removable brush that is ideal for cleaning digital SLR cameras. The brush can be attached to the outlet. A lineup of 5 colors: black, blue, green, violet, and red. Clean even persistent stains with a brush. Powerful air injection if you remove the brush. For cleaning cameras (body... Read MoreDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) blowUses silicone balls that do not easily deteriorate over time.Mass (g) 43 Overall Length (mm) 144 Pump Capacity (mL) 79Discontinued
- MonotaRO Jet blow* Do not use for anything other than its intended purpose.Overall Length (mm) 134 Body Diameter (Φmm) 55 Mass (g) 46Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Probe (straight)Instead of claws in tight spaces, such as checking for soldering, repairing patterns, and removing adhesive / tape / electronic components.Overall Length (mm) 145 Mass (g) 16 Needle Length (mm) 40 Handle Diameter (Φmm) 5 Material Stainless steelDiscontinued