Solder Smoke Absorbers
Other Related Pages
- METHOCAR Metcal BVX-100 Series Desktop Solder Smoke Purifier (Deodorization)It is a standard type for solder smoke, and the sensor detects the clogging of the filter, and the pilot lamp informs you when to replace the filter. It consists of two filters (for dust and smoke (FM-BVX) and for odor and gas (FG-BVX)) that can be selected according to the application.Noise Level (dB) 55 or less Standard Flow Rate (m3/h) 85 Power Input (V) AC100~240 Power Consumption (W) 85 Mass (kg) 9 Safety Standard UL、CSA、CE、PSE Measuring Range (Pa) (Suction force) 1250 Dimensions, Width W x Depth D x Height H (mm) 300×230×290 Specification 1 inletfrom S$1,699.00Min. 32 days
- HAKKO Desktop Soldering Smoke AbsorbersCan be placed horizontally or vertically. Compact and space-saving. The filter can be replaced. Since the main body has anti-static measures, it can be used even when handling parts that are sensitive to static electricity. * The values of air flow and maximum flow velocity are the values when th... Read MoreAir Volume (m 3 / min) 50Hz / 60Hz (Vertical) 1.0/1.1 (Horizontal) 0.4/0.5 Included Accessories 1 filter AC Power Input (V) 100(50/60Hz) Power Consumption, at 50/60Hz (W) 15/13 Plug Shape 2-pole grounding type plug Trusco Part No. 365-9259 Mass (g) 930 Outer dimensions, Width W x Height H x Depth D (mm) Body/166×212×113 Filter/130×130×10
- HAKKO Prefilter / 10 piecesPre-filter for HAKKO FA-430Trusco Part No. 384-3955 Mass (g) 8.3 Main Unit Dimensions (mm) 220×270×5from S$45.99Min. 2 days
- goot (TAIYO ELECTRIC) Desktop solder smoke absorberAdsorbs and deodorizes unpleasant vaporizing solvent generated during soldering work. It absorbs smoke generated during soldering work and provides a comfortable working environment. A special activated carbon filter is used to absorb smoke within a range of about 20 cm from the front of the main... Read MorePower Consumption (W) 16/14 Outer Dimensions, Width W x Length L x Height H (mm) 206×132×207 Included Accessories 3 replacement filters Trusco Part No. 468-7191 Power Input (V) AC100 50/60Hz Mass (kg) About 1.1
- HAKKO Desktop solder smoke absorberAdsorbs harmful components generated during soldering with an activated carbon filter. The processing air volume is large and the driving noise is quiet.Outer dimensions, Width W x Height H x Depth D (mm) 252×280×175 Trusco Part No. 129-5004 Power Consumption (W) 31 Mass (kg) 3.9 Power Input (V) AC100(50/60Hz)from S$369.90Min. 2 days
- HAKKO Duct Set (with Square Nozzles)Recommended when you want to smoke from the side.Suitable Model FA430-01 Trusco Part No. 400-3705from S$159.90Min. 2 days
- goot (TAIYO ELECTRIC) Replacement filter for SS-10Trusco Part No. 468-7205
- HAKKO Air purifier smoke absorberPowerful suction despite its quiet design! An air purifying smoke absorber that uses a long-life filter with excellent cost performance. Ideal for large-scale soldering work sites * Duct set is not included. Please purchase a duct set separately.Static pressure (kPa) 1.5 Power Consumption (W) 120 Plug Shape 2-pole grounding type plug Outer dimensions, Width W x Height H x Depth D (mm) 330×366×343 Mass (kg) 7.2 Collection Efficiency (%) 97 (≧ 0.3μm) (HIGH / MEDIUM / LOW mode) Power Supply AC100V 50/60Hzfrom S$1,099.00Min. 2 days
- HAKKO Main filterMain filter for HAKKO FA-430. Removes 0.3 μm particles up to 99.97%. (Initial value in measurement of collection efficiency by counting method using atmospheric dust on a single plate)Mass (g) 1250 Trusco Part No. 384-3963 Length (mm) 270 Height (mm) 125 Width (mm) 220from S$229.90Min. 2 days
- goot (TAIYO ELECTRIC) Solder smoke absorberIt absorbs smoke generated during soldering work and provides a comfortable working environment. A special activated carbon filter is used to absorb smoke within a range of about 20 cm from the front of the main unit. The angle can be changed up to about 35 degrees with the self-standing stand me... Read MoreAir Volume (m3/min) 0.64(50Hz)、0.71(60Hz) Power Consumption (W) 27(50Hz)、22(60Hz) Power Cable (m) 1.5 (3-core cord / ground pin plug) Included Accessories 3 replacement filters Trusco Part No. 849-8610 Rated Voltage 100V AC 50/60Hz Voltage (V) 100 Dimensions, Width W x Depth D x Height H (mm) 206×132×207
- goot (TAIYO ELECTRIC) Nozzle filter for SS-80ASNozzle filter for SS-80AS. Replacement parts for SS-88ASTrusco Part No. 153-2913 Specification For SS-80AS Mass (g) 200from S$27.99Min. 2 days
- HAKKO Air purifier smoke filter square nozzle filter caseMass (g) 80.5 Suitable Model FA-431 Trusco Part No. 111-8888 Dimensions, Width x Depth x Thickness (mm) 153×86.5×16.5from S$9.79Min. 2 days
- HAKKO Air purifier smoke absorber replacement pre-filterSuitable Model FA-431 Trusco Part No. 102-5921 Mass (g) 347from S$45.99Min. 2 days
- HAKKO Prefilter 10 piecesPre-filter for air purifier FA-431Compatible Products HAKKO FA-431 Size Lfrom S$47.99Min. 2 days
- HAKKO Sub filter 20 for round nozzleSub-filter for air purifier FA-431 The life of the pre-main filter is about 10 times longer by using the sub-filter!Compatible Products HAKKO FA-431from S$22.99Min. 2 days
- HAKKO Filter case for square nozzleWhen using a sub-filter.Compatible Products HAKKO FA-431from S$10.99Min. 2 days
- goot (TAIYO ELECTRIC) For SS-80AS Middle filter Medium performanceMedium performance of middle filter for SS-80AS. Replacement parts for SS-87ASTrusco Part No. 153-2906 Mass (g) 500 Specification For SS-80ASfrom S$59.99Min. 2 days
- goot (TAIYO ELECTRIC) SS-80AS Pre-filter 5 piecesContains 5 pre-filters for SS-80AS. Replacement parts for SS-82ASTrusco Part No. 153-2907 Specification For SS-80AS Mass (g) 200from S$27.99Min. 3 days
- ESCO Replacement filter (for EA800MP-1, -2/2 pieces)Specification Replacement filter for EA800MP-1, -2from S$25.99Min. 2 days
- HAKKO Motor 100-120VHakko Desktop Solder Smoke Evacuator Part No. 420-1 Dedicated PartsTrusco Part No. 848-2982
- goot (TAIYO ELECTRIC) Duct nozzle for SS-80ASDuct nozzle for SS-80AS. Replacement parts for SS-83ASSpecification For SS-80AS Trusco Part No. 153-2911 Mass (kg) 1from S$86.99Min. 3 days
- goot (TAIYO ELECTRIC) Main filter for SS-80AS Medium performanceMedium performance of the main filter for SS-80AS. Replacement parts for SS-80ASSpecification For SS-80AS Mass (g) 700 Trusco Part No. 153-2909from S$189.90Min. 3 days
- goot (TAIYO ELECTRIC) Main filter for SS-80AS HEPAMain filter HEPA for SS-80AS. Replacement parts for SS-81ASMass (g) 700 Specification For SS-80AS Trusco Part No. 153-2905from S$189.90Min. 3 days
- goot (TAIYO ELECTRIC) Smoke absorberThe air-cleaning type removes the fume generated during soldering from the room. For environmental protection at soldering sitesLength (mm) 410 Power Input (V) 100 Mass (kg) 14.5 Height (mm) 490 Power Consumption (W) 160 Collection Efficiency (%) 95・0.3μm Width (mm) 250 Trusco Part No. 153-2908 Dimensions, Width x Depth x Thickness (mm) 250×410×490 Processing air volume (m 3 / h) 150(50/60Hz)from S$1,699.00Min. 32 days
- goot (TAIYO ELECTRIC) Duct hose for SS-80ASDuct hose for SS-80AS. Replacement parts for SS-84ASTrusco Part No. 153-2910 Specification For SS-80AS Mass (g) 100from S$249.90Min. 4 days
- HAKKO Smoke absorption pipe set E MG 30-100WSuitable for HAKKO 490、HAKKO 494 Trusco Part No. 849-7999from S$22.99Min. 22 days
- HAKKO Smoke absorbing pipe fixing bracket assembly RSuitable for HAKKO 490 Trusco Part No. 849-7938from S$9.79Min. 22 days
- goot (TAIYO ELECTRIC) For SS-80AS Remote controlRemote control for SS-80AS. Replacement parts for SS-86ASMass (g) 100 Trusco Part No. 153-2914 Specification For SS-80ASfrom S$56.99Min. 3 days
- goot (TAIYO ELECTRIC) Cap for SS-80ASIt is a cap for SS-80AS. Replacement parts for SS-85ASMass (g) 100 Trusco Part No. 153-2912 Specification For SS-80ASfrom S$56.99Min. 3 days
- goot (TAIYO ELECTRIC) Middle filter high performance HEPAMedium performance of middle filter for SS-80AS. For SS-87ASTrusco Part No. 213-7162 Mass (g) 500 Suitable Model SS-80ASfrom S$57.99Min. 8 days
- METHOCAR Metcal BVX-100 Series Desktop Solder Smoke Purifier AdapterIt is an adapter to set to the main body when attaching BVX-ARM to BVX-101-S / BVX-103-S.Set Contents Hose adapter Mass (kg) 1from S$139.90Min. 10 days
- ESCO Solder smoke absorberPower Consumption 120W Plug Shape 2-pole grounding type plug Size 330×343×366(H)mm Driving Sound 50dB Power Supply AC100V(50/60Hz)from S$1,499.00Min. 4 days
- HAKKO Sub-filter for air-cleaning smoke absorber square nozzleDimensions, Width x Depth x Thickness (mm) 153×88×15 Mass (g) 33.3 Suitable Model FA-431 Trusco Part No. 112-0422Discontinued
- HAKKO Air purifier smoke absorber replacement main filterMass (kg) 1.5 Suitable Model FA-431 Trusco Part No. 102-5920Discontinued
Filter by categories