Desktop Type
Other Related Pages
- METHOCAR Metcal BVX-100 Series Desktop Solder Smoke Purifier (Deodorization)It is a standard type for solder smoke, and the sensor detects the clogging of the filter, and the pilot lamp informs you when to replace the filter. It consists of two filters (for dust and smoke (FM-BVX) and for odor and gas (FG-BVX)) that can be selected according to the application.Noise Level (dB) 55 or less Standard Flow Rate (m3/h) 85 Power Input (V) AC100~240 Power Consumption (W) 85 Mass (kg) 9 Safety Standard UL、CSA、CE、PSE Measuring Range (Pa) (Suction force) 1250 Dimensions, Width W x Depth D x Height H (mm) 300×230×290 Specification 1 inletfrom S$1,699.00Min. 32 days
- HAKKO Desktop Soldering Smoke AbsorbersCan be placed horizontally or vertically. Compact and space-saving. The filter can be replaced. Since the main body has anti-static measures, it can be used even when handling parts that are sensitive to static electricity. * The values of air flow and maximum flow velocity are the values when th... Read MoreAir Volume (m 3 / min) 50Hz / 60Hz (Vertical) 1.0/1.1 (Horizontal) 0.4/0.5 Included Accessories 1 filter AC Power Input (V) 100(50/60Hz) Power Consumption, at 50/60Hz (W) 15/13 Plug Shape 2-pole grounding type plug Trusco Part No. 365-9259 Mass (g) 930 Outer dimensions, Width W x Height H x Depth D (mm) Body/166×212×113 Filter/130×130×10
- goot (TAIYO ELECTRIC) Desktop solder smoke absorberAdsorbs and deodorizes unpleasant vaporizing solvent generated during soldering work. It absorbs smoke generated during soldering work and provides a comfortable working environment. A special activated carbon filter is used to absorb smoke within a range of about 20 cm from the front of the main... Read MorePower Consumption (W) 16/14 Outer Dimensions, Width W x Length L x Height H (mm) 206×132×207 Included Accessories 3 replacement filters Trusco Part No. 468-7191 Power Input (V) AC100 50/60Hz Mass (kg) About 1.1
- HAKKO Desktop solder smoke absorberAdsorbs harmful components generated during soldering with an activated carbon filter. The processing air volume is large and the driving noise is quiet.Outer dimensions, Width W x Height H x Depth D (mm) 252×280×175 Trusco Part No. 129-5004 Power Consumption (W) 31 Mass (kg) 3.9 Power Input (V) AC100(50/60Hz)from S$369.90Min. 2 days
- goot (TAIYO ELECTRIC) Solder smoke absorberIt absorbs smoke generated during soldering work and provides a comfortable working environment. A special activated carbon filter is used to absorb smoke within a range of about 20 cm from the front of the main unit. The angle can be changed up to about 35 degrees with the self-standing stand me... Read MoreAir Volume (m3/min) 0.64(50Hz)、0.71(60Hz) Power Consumption (W) 27(50Hz)、22(60Hz) Power Cable (m) 1.5 (3-core cord / ground pin plug) Included Accessories 3 replacement filters Trusco Part No. 849-8610 Rated Voltage 100V AC 50/60Hz Voltage (V) 100 Dimensions, Width W x Depth D x Height H (mm) 206×132×207
- METHOCAR Metcal BVX-100 Series Desktop Solder Smoke Purifier AdapterIt is an adapter to set to the main body when attaching BVX-ARM to BVX-101-S / BVX-103-S.Set Contents Hose adapter Mass (kg) 1from S$139.90Min. 10 days
- HAKKO Desktop solder smoke absorberThe processing air volume is large and the driving noise is quiet.Mass (kg) 1.5 Working Rate of Airflow (m3/min) 0.93/1.07 (50/60Hz) Trusco Part No. 129-5012 Power Input (V) AC100 50/60Hz Filter Size (mm) 130(W)×130(H)×10(D) Included Accessories 3 filters Power Consumption (W) 16/14 Outer dimensions, Width W x Height H x Depth D (mm) 220×270×168Discontinued
- OK International Desktop solder smoke cleanerIt is a standard type for solder smoke, and the sensor detects the clogging of the filter, and the pilot lamp informs you when to replace the filter. It consists of two filters (for dust and smoke (FM-BVX) and for odor and gas (FG-BVX)) that can be selected according to the application. Suction o... Read MoreSafety Standard UL、CSA、CE、PSE Specification Suction port (1) Suction Capacity 1250Pa Mass (kg) 9 Trusco Part No. 541-8577 Power Input (V) AC100-240 Flow range (m 3 / h) 85 Dimensions, Width W x Depth D x Height H (mm) 300×230×290 Power Consumption (W) 85 Noise Level (dB) 55 or lessDiscontinued
- MonotaRO Solder smoke absorberBy using an activated carbon filter, it has good filterability and is easy to replace. Ideal for production lines without ventilation equipment, soldering in the laboratory, etc. Adjustable angle (up to 50 degrees forward tilt, 90 degrees backward tilt). * When the air volume decreases and smoke ... Read MoreAC Power Input (V) 100 Power Consumption (W) 15 Air Volume (m 3 / min) 50Hz / 60Hz 2.4/2.8 Outer Dimensions (mm) 200×208×130 Frequency (Hz) 50/60 Mass (kg) About 1.1Discontinued