Air Purifying Type
- HAKKO Air purifier smoke absorberPowerful suction despite its quiet design! An air purifying smoke absorber that uses a long-life filter with excellent cost performance. Ideal for large-scale soldering work sites * Duct set is not included. Please purchase a duct set separately.Static pressure (kPa) 1.5 Power Consumption (W) 120 Plug Shape 2-pole grounding type plug Outer dimensions, Width W x Height H x Depth D (mm) 330×366×343 Mass (kg) 7.2 Collection Efficiency (%) 97 (≧ 0.3μm) (HIGH / MEDIUM / LOW mode) Power Supply AC100V 50/60Hzfrom S$1,099.00Min. 2 days
- ESCO Solder smoke absorberPower Consumption 120W Plug Shape 2-pole grounding type plug Size 330×343×366(H)mm Driving Sound 50dB Power Supply AC100V(50/60Hz)from S$1,499.00Min. 4 days
- OK International Portable air purifierBVX-203 comes with pre and deep head type gas filter (activated carbon). This model is designed for solvent cleaning. Suction of odors generated in solvent work areas, etc. * It will not work without the main filter.Working Rate of Airflow (m3/min) 1.25×2 Dimensions, Width W x Depth D x Height H (mm) 508×254×388 Trusco Part No. 541-8607 Power Input (V) AC100-240 Mass (kg) 7 Power Consumption (W) 85Discontinued
- OK International Analog type cleaner (deodorization)High-capacity gas filter cartridge has a large pleated structure that ensures long-term residence time of gas in activated charcoal Pre-filter caster Standard lowest level operating noise Can be used for 2 exhaust cabinets Top cover for hose, arm, work cabinet It features 100mm x 2 and 63mm x 2 i... Read MoreSuction Capacity 1075Pa Safety Standard UL・CSA・CE・PSE Standard Flow Rate (m3/h) 550 (with filter) Dimensions, Width W x Depth D x Height H (mm) 450×525×710 Filter Pre + gas filter Intake Diameter (Φmm) 63 × 2, 100 × 2 Power Supply AC100-240 Mass (kg) 52 Power Consumption (W) 400 Frequency (Hz) 50/60 Set Contents Body, pre-gas filter set Noise Level (dB) 60 or lessDiscontinued
- OK International Solder smoke purifierAn air purifier that can use two arms. It consists of two filters (for dust and smoke (FM-BVX200) and for odor and gas (FG-BVX200)) that can be selected according to the application. Suction of smoke generated by soldering work. * It will not work without the main filter.Safety Standard UL、CSA、CE、PSE Power Input (V) AC100-240 Trusco Part No. 541-8593 Flow range (m 3 / h) 2 x 75 (with filter) Power Consumption (W) 85 Noise Level (dB) 55 or less Suction Capacity 850Pa Mass (kg) 9 Dimensions, Width W x Depth D x Height H (mm) 508×254×388Discontinued
- HAKKO Air purifier smoke absorberA smoke absorber that achieves powerful suction power with a quiet design. The self-supporting duct makes it easy to change lines. Three air volume adjustments are possible according to the work environment. Filter replacement notification function that can maintain high-performance collection ef... Read MorePower Consumption (W) 120 Maximum Static Pressure (Pa) 1500 Plug Shape 2-pole grounding type plug Outer dimensions, Width W x Height H x Depth D (mm) 330×366×343 Trusco Part No. 384-3998 Operation Sound (dB) 50 Mass (kg) 7.5 Power Input (V) AC100 50/60HzDiscontinued
- goot (TAIYO ELECTRIC) Air purifier smoke absorberA portable solder smoke absorber with an energy-saving design that is easy to move. Up to two smoke absorption ducts can be installed with one unit. It can be used in two work locations at the same time. Easy movement, easy installation, and easy filter replacement.Power Cable (m) 1.5 (Inlet 3-core cord) Voltage (V) 100 Rated Voltage 100V AC 50/60Hz Power Consumption (W) 240 Dimensions, Width W x Depth D x Height H (mm) 300×300×455 Silence Effect (dB) 60 (1m from the equipment) Collection Efficiency (%) 95 0.3μm Air Volume (m3/h) Max.165 (when one side duct is used) Paint Inlet Two smoke exhaust ducts Φ75mm × 1.2mDiscontinued
- OK International Analog type purifierExcellent airflow performance Large pleated pre-filter Hepa filter caster standard dust filter seal that filters 99.97% of particles up to 0.3 micron is the lowest level of operating noise that keeps the filter housing clean Compact size, Omniflex rectangular nozzle (EA1122) x 4 that fits under m... Read MorePower Supply AC100-240 Frequency (Hz) 50/60 Suction Capacity 1075Pa Safety Standard UL・CSA・CE・PSE Set Contents Body, pre-combination filter set Filter Pre + combination filter Mass (kg) 43 Standard Flow Rate (m3/h) 600 (with filter) Intake Diameter (Φmm) 63 x 4 Dimensions, Width W x Depth D x Height H (mm) 450×525×670 Power Consumption (W) 400 Noise Level (dB) 60 or lessDiscontinued