All Category

Solders / Soldering Flux

Solder generally refers to an alloy made of lead and tin. Used as an adhesive by melting the alloy. It is important to select the appropriate one depending on the application and material. Flux has the role of removing the oxide film and preventing oxidation during heating. There are fluxes that are included in the solder and those that are applied later. Brazing flux includes silver brazing and phosphor copper brazing flux, brass brazing flux and aluminum flux. Flux other than brazing includes general solder flux and paper flux, and the applicable temperature varies depending on the type.
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
  1. Roll Solder Wire
    MonotaRO Roll Solder Wire
    Good workability and less smoke. For wiring and connection of electrical and electronic equipment * Please do not use it for any other purpose.
    Content (%)  (Flux) 3  Type  RMA  Alloy Composition (Wt%)  Sn (tin) 60%, Pb (lead) 40% 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  2. Roll Solder Wire
    HAKKO Roll Solder Wire
    Lead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  3. Lead Free Solder Wire (Roll)
    HAKKO Lead Free Solder Wire (Roll)
    Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tar
    Melting Point (℃)  227  Standard  JIS Z 3282 A class equivalent  Type  RA  Ingredient  Tin 99, silver 0.3, copper 0.7 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  4. 2.0mm / 500g winding solder
    ESCO 2.0mm / 500g winding solder
    Esco Part No.  EA311CC-14 
    from S$79.99
    Min. 6 days
  5. Reel Winding Solder Pack
    goot (TAIYO ELECTRIC) Reel Winding Solder Pack
    SE reel wound lead-containing solder series. With tar.
    Mass (kg)  0.1  Mass (g)  100  Specification  With spear 
    Rating:
    96%
    from S$18.99
    Min. 2 days
  6. Small-volume Solder
    HAKKO Small-volume Solder
    Lead-containing lead has a low melting point, good solder fluidity, and high soldering reliability. Amount for soldering several times such as hobby. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    95%
    from S$2.59
    Min. 2 days
  7. Bar Solder
    HAKKO Bar Solder
    Contains lead. Lead has a low melting point and good solder fluidity. No tar FS300: For sheet metal FS400: Stainless steel, tin, copper plate, brass (brass), solder bath FS401: Tin plate, galvanized iron, iron, sheet metal, brass plate for lead pipe, electric joint wire * Flux is not included. Fl... Read More
    Standard  JIS Z 3282 A class equivalent 
    Rating:
    85%
    from S$9.19
    Min. 2 days
  8. Winding solder Lead-free type
    MonotaRO Winding solder Lead-free type
    Lead-free solder. For wiring and connection of electrical and electronic equipment. * Please do not use it for any other purpose.
    Content (%)  (Flux) 3  Wire Diameter Φ(mm)  0.6  Melting Point (℃)  221  RoHS directive (corresponding to 10 substances)  Correspondence  Type  RMA  Alloy Composition (Wt%)  Sn99、Ag0.3、Cu0.7 
    Rating:
    88%
    from S$49.99
    Min. 2 days
  9. Rolled solder pack for sheet metal
    goot (TAIYO ELECTRIC) Rolled solder pack for sheet metal
    SE special solder series. Lead-containing solder.
    Wire Diameter Φ(mm)  1.6  Chemical Composition  Sn45%-Pb55%  Length (m)  About 6  Melting Point (℃)  183~227  Specification  No spear 
    Rating:
    85%
    from S$28.99
    Min. 2 days
  10. Solder for Stainless
    HAKKO Solder for Stainless
    With lead (eutectic) Low melting point due to lead, good solder fluidity No tar For stainless steel solder, metal processing
    Ingredient  Tin 60  Wire Diameter Φ(mm)  1.2  Melting Point (℃)  190  Type  Kikko 
    Rating:
    93%
    from S$4.99
    Min. 2 days
  11. Lead-free Solder (A Small Amount)
    HAKKO Lead-free Solder (A Small Amount)
    Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. Amount for soldering several times such as hobby. With tar
    Melting Point (℃)  227  Type  RA  Ingredient  Tin 99, silver 0.3, copper 0.7 
    Rating:
    98%
    from S$3.39
    Min. 2 days
  12. Lead-free Solder (Sn-Ag System)
    HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder (Sn-Ag System)
    Sn-Ag solder is a lead-free solder with less corrosion and seizure when using corrosion-resistant E-bits. In addition, it has a lower melting point than Sn-Cu and is suitable for reflow work.
    Solid / Liquid Phase Temperature (℃)  217/220  Specific Gravity  7.4  RoHS directive (corresponding to 10 substances)  Correspondence  Ingredient  Sn-3Ag-0.5Cu 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  13. Winding Solder
    ESCO Winding Solder
    * Do not handle with bare hands. Use protective goggles and mask if necessary. * When using, perform local exhaust.
    Appearance  Metal wire  Storage Environment  Store in a cool and dark place  Type  With flux 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  14. Solder for Electronic Work
    goot (TAIYO ELECTRIC) Solder for Electronic Work
    Lead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read More
    Chemical Composition  Sn60%-Pb40%  Specification  With spear  Wire Diameter Φ(mm)  Trusco Part No.  849-8455  Melting Point (℃)  183~190  Length (m)  About 3.0 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  15. Wire Solder
    ENGINEER Wire Solder
    Contains activated rosin so no paste is required
    Type  RA  Ingredient  Sn:60%、Pb:40% 
    Rating:
    95%
    from S$6.19
    Min. 2 days
  16. Stick solder
    Sanwa Metal Stick solder
    Contains flux. A stick type with excellent workability and storability. For copper and iron.
    Type  RA  JIS Standard  Class B (Flux) 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  17. Solder Cored Lead-free
    Nihon Superior Solder Cored Lead-free
    Uses non-cleaning type tar. A Sn / Cu / Ni-based solder that does not contain lead, which is harmful to the human body, and is friendly to the global environment. Good liquidity. Ideal for retrofitting and modifying printed circuit boards.
    Specific Gravity  7.4  Copper erosion test (min)  About 2  Migration test (hrs)  1000  Electrical resistance test (μΩm)  0.13  Creep strength rupture time (time until weight falls)  300hrs  Melting Point (℃)  227  Mass (kg)  0.5  Whisker generation test (hrs)  1000  Heat shock test (cycles)  1000  Elongation (%)  48  Mass (g)  500  Type  Tensile Strength (MPa)  32  Specific Heat (J/kg K)  220 
    Rating:
    91%
    from S$129.90
    Min. 2 days
  18. Stick solder
    MonotaRO Stick solder
    Rod type for solder tank. For wiring and connection of electrical and electronic equipment. * Please do not use it for any other purpose. * There are variations in size and shape. * Flux is not included.
    Melting Point (℃)  183  Mass (g)  200 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  19. Lead-Free Solder
    goot (TAIYO ELECTRIC) Lead-Free Solder
    It is a product that can be used for lead-free soldering. * Length (m) is a reference value.
    Specification  With spear  Chemical Composition  Sn96.5%-Ag3%-Cu0.5%  Mass (kg)  0.045  Mass (g)  45  Melting Point (℃)  217~220 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  20. Solder for precision printed circuit boards
    goot (TAIYO ELECTRIC) Solder for precision printed circuit boards
    Lead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read More
    Chemical Composition  Sn60%-Pb40%  Trusco Part No.  849-8454  Specification  With spear  Melting Point (℃)  183~190  Wire Diameter Φ(mm)  0.8  Length (m)  About 4.1 
    Rating:
    100%
    from S$5.19
    Min. 2 days
  21. Soldering Set for Sheet Metal Flux
    goot (TAIYO ELECTRIC) Soldering Set for Sheet Metal Flux
    The solder in the set contains lead. Ideal for soldering copper, brass, and tin plates. Flux / solder set for sheet metal * Washing with water is required after using flux.
    Capacity (mL)  25 
    Rating:
    80%
    from S$9.89
    Min. 2 days
  22. Solder for High-Density Integrated Board
    goot (TAIYO ELECTRIC) Solder for High-Density Integrated Board
    Lead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read More
    Specification  With spear  Length (m)  About 5.5  Wire Diameter Φ(mm)  0.6  Melting Point (℃)  183~190  Chemical Composition  Sn60%-Pb40%  Trusco Part No.  849-8452 
    Rating:
    93%
    from S$6.19
    Min. 2 days
  23. Lead-free solder
    HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free solder
    Cost-oriented lead-free solder. A flux that emphasizes wettability is used to minimize the decrease in workability. Even when switching from Sn-3Ag-0.5Cu solder, there is no need to install new equipment or make major changes to the work method.
    Solid / Liquid Phase Temperature (℃)  217/226  RoHS directive (corresponding to 10 substances)  Correspondence  Ingredient  Sn99%、Ag0.3%、Cu0.7% 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  24. Stainless steel solder
    goot (TAIYO ELECTRIC) Stainless steel solder
    Lead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read More
    Melting Point (℃)  183~184  Wire Diameter Φ(mm)  1.6  Chemical Composition  Sn63%-Pb37%  Trusco Part No.  849-8461  Length (m)  About 2.2  Specification  No spear 
    Rating:
    87%
    from S$8.39
    Min. 2 days
  25. Solder (No-Clean, RMA Type)
    HOZAN (HOZAN TOOL INDUSTRIAL) Solder (No-Clean, RMA Type)
    Non-cleaning type for micro soldering that responds to the minimization and de-fluorocarbon of fine pitch parts. Uses anti-static bobbin.
    Specific Gravity  8.5  Solid / Liquid Phase Temperature (℃)  183/190  Ingredient  Sn60%、Pb40% 
    Rating:
    93%
    from S$38.99
    Min. 2 days
  26. Special solder for SMD-21
    Sunhayato Special solder for SMD-21
    Type  General type 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  27. Reel Winding Solder
    goot (TAIYO ELECTRIC) Reel Winding Solder
    SE reel wound lead-containing solder series. With tar.
    Specification  With spear 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  28. Copper Tube Solder
    ESCO Copper Tube Solder
    Since it does not contain lead, it is an economical solder for copper pipes that can be used not only for water pipes but also for tableware and medical soldering. * Because it is not flux-cored solder, it is necessary to use flux.
    Wire Diameter Φ(mm)  Melting Point (℃)  240  Mass (g/roll)  500  Ingredient  95% tin, 5% antimony  Esco Part No.  EA310B-5  Type  High strength 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  29. Solder Reel Stand
    goot (TAIYO ELECTRIC) Solder Reel Stand
    You can mount reel solder up to 1 kg. The base is heavy and has excellent stability. With a guide that does not entangle the solder. With a handle that is convenient for moving. The ST-53 trowel stand can be attached to either side of the reel stand. * HRC-100 (soldering iron) cannot be used for ... Read More
    Rating:
    97%
    from S$21.99
    Min. 2 days
  30. Lead-Free Solder (Low-Ag Type) SF-B Series
    goot (TAIYO ELECTRIC) Lead-Free Solder (Low-Ag Type) SF-B Series
    Low silver specifications. It is a product that can be used for lead-free soldering. * Length (m) is a reference value.
    Melting Point (℃)  216~227  Chemical Composition  Sn99%-Ag0.3%-Cu0.7%  Specification  With spear 
    Rating:
    50%
    from S$45.99
    Min. 2 days
  31. Pb-free solder
    ENGINEER Pb-free solder
    It has the same peeling strength as conventional eutectic solder. It is an ideal solder containing solder that can be soldered quickly, has no absorbency or corrosiveness in the residue, and has excellent electrical insulation. It does not contain chlorine or bromine-based activators in the compo... Read More
    Flash Point (℃)  -12  Specific Gravity  0.73(20℃)  Melting Point (℃)  217  Boiling Point (℃)  79~100  RoHS directive (corresponding to 10 substances)  Correspondence  Alloy Composition (Wt%)  Tin: 96.5%, Silver: 3%, Copper: 0.5% 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  32. Stick solder 1. 0mmX3.4m
    Sanwa Metal Stick solder 1. 0mmX3.4m
    Contains flux. A stick type with excellent workability and storability. For metals other than aluminum.
    Mass (kg)  0.02  Ingredient  Sn:96.5%、Ag:3%、Cu:0.5%  Type  RMA  Trusco Part No.  218-9224  Mass (g)  20  Wire diameter (mm)  1.0  Main Application  For metals other than aluminum  Melting Point (℃)  217~220  Length (m)  3.4 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  33. [2.0mmx200g] Silver tin solder
    ESCO [2.0mmx200g] Silver tin solder
    Since it does not contain lead, it is non-toxic and hardly rusts, so it is suitable for tableware, plumbing, medical care, etc. The strength is higher than the standard judgment, and the conductivity is also high. Suitable for soldering all metals except aluminum. Please use in combination with E... Read More
    Esco Part No.  EA310A-2  Melting Point (℃)  221  Alloy Composition (Wt%)  Tin: 96.5%, silver: 3.5% 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  34. Solder Reel Stand
    HAKKO Solder Reel Stand
    Thread solder can be taken out smoothly, improving work efficiency. Can be installed up to 1 kg. Anti-static product. * Solder is sold separately
    Mass (g)  450  Shank Diameter (Φmm)  15  Trusco Part No.  215-1529  Main Unit Dimensions, Width W x Depth D x Height H (mm)  86×114×73 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  35. Solder for sheet metal
    goot (TAIYO ELECTRIC) Solder for sheet metal
    Lead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read More
    Trusco Part No.  849-8460  Length (m)  About 2.2  Melting Point (℃)  183~227  Chemical Composition  Sn45%-Pb55%  Specification  No spear  Wire Diameter Φ(mm)  1.6 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  36. Lead-free solder by application
    goot (TAIYO ELECTRIC) Lead-free solder by application
    Lead-free solder for each application. It is a product that can be used for lead-free soldering.
    Melting Point (℃)  216~227  Chemical Composition  Sn99%-Ag0.3%-Cu0.7% 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  37. Solder for lead-free electronics
    goot (TAIYO ELECTRIC) Solder for lead-free electronics
    For general and hobby that does not contain lead * Length (m) is a reference value.
    Mass (kg)  0.045  Chemical Composition  Sn99%-Ag0.3%-Cu0.7%  Length (m)  About 3.3  Specification  With spear  Trusco Part No.  849-8447  Wire Diameter Φ(mm)  Mass (g)  45  Melting Point (℃)  216~227 
    from S$9.99
    Min. 2 days
  38. Solder for Stainless Steel Pack
    goot (TAIYO ELECTRIC) Solder for Stainless Steel Pack
    SE special solder series. Lead-containing solder.
    Chemical Composition  Sn63%-Pb37%  Length (m)  About 7  Wire Diameter Φ(mm)  1.6  Specification  No spear  Melting Point (℃)  183~184 
    Rating:
    100%
    from S$27.99
    Min. 2 days
  39. Lead-free solder (Sn-Cu series)
    HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free solder (Sn-Cu series)
    Uses a newly designed anti-static bobbin. Lead-free solder with less corrosion when using copper bits.
    Mass (kg)  0.1  Mass (g)  100  Solid / Liquid Phase Temperature (℃)  227/227  Specific Gravity  7.4  RoHS directive (corresponding to 10 substances)  Correspondence  Ingredient  Sn:99.3% 、Cu+Ni:0.7% 
    Rating:
    100%
    from S$33.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
Filter by categories