All Category

Reel Stands

Other Related Pages

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Solder Reel Stand
    goot (TAIYO ELECTRIC) Solder Reel Stand
    You can mount reel solder up to 1 kg. The base is heavy and has excellent stability. With a guide that does not entangle the solder. With a handle that is convenient for moving. The ST-53 trowel stand can be attached to either side of the reel stand. * HRC-100 (soldering iron) cannot be used for ... Read More
    Rating:
    97%
    from S$21.99
    Min. 2 days
  2. Solder Reel Stand
    HAKKO Solder Reel Stand
    Thread solder can be taken out smoothly, improving work efficiency. Can be installed up to 1 kg. Anti-static product. * Solder is sold separately
    Mass (g)  450  Shank Diameter (Φmm)  15  Trusco Part No.  215-1529  Main Unit Dimensions, Width W x Depth D x Height H (mm)  86×114×73 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  3. 2-stage solder reel base
    HAKKO 2-stage solder reel base
    A two-stage solder reel stand that can be soldered with different wire diameters. It is possible to set different linear solders, or one unit can be used by two people, and a screw for attaching the ground wire is included. * 1Kg winding can be set, and solder and ground wire are not included.
    Trusco Part No.  469-1997  Main Unit Dimensions, Width W x Depth D x Height H (mm)  87×200×141  Mass (g)  750  Shank Diameter (Φmm)  15 
    Rating:
    93%
    from S$28.99
    Min. 2 days
  4. MG Holder
    HAKKO MG Holder
    If you use the MG holder, you can use it by attaching 150g of solder to the rear of the trowel. (Holder core: 29 x Φ19 mm)
    Trusco Part No.  469-1890 
    Rating:
    47%
    from S$7.69
    Min. 2 days
  5. Reel stand for solder
    ESCO Reel stand for solder
    Esco Part No.  EA305ZE-1 
    from S$19.99
    Min. 2 days
  6. Reel stand for solder (2-stage type)
    ESCO Reel stand for solder (2-stage type)
    Esco Part No.  EA305ZE-2 
    from S$36.99
    Min. 6 days
  7. Solder dispenser
    Weller Solder dispenser
    A heavy thread solder holder. Supports 3 types of spool diameters depending on how the mandrel is attached. The thread solder does not cause a permanent and can be pulled out smoothly. Thread solder holder 1-stage type * Solder is sold separately.
    Main Unit Dimensions, Length L x Width W x Height H (mm)  145×100×110 
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction