Solders
Other Related Pages
- MonotaRO Roll Solder WireGood workability and less smoke. For wiring and connection of electrical and electronic equipment * Please do not use it for any other purpose.Content (%) (Flux) 3 Type RMA Alloy Composition (Wt%) Sn (tin) 60%, Pb (lead) 40%
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- HAKKO Lead Free Solder Wire (Roll)Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tarMelting Point (℃) 227 Standard JIS Z 3282 A class equivalent Type RA Ingredient Tin 99, silver 0.3, copper 0.7
- goot (TAIYO ELECTRIC) Reel Winding Solder PackSE reel wound lead-containing solder series. With tar.Mass (kg) 0.1 Mass (g) 100 Specification With spear
- HAKKO Small-volume SolderLead-containing lead has a low melting point, good solder fluidity, and high soldering reliability. Amount for soldering several times such as hobby. With tarStandard JIS Z 3282 A class equivalent Type RA
- HAKKO Bar SolderContains lead. Lead has a low melting point and good solder fluidity. No tar FS300: For sheet metal FS400: Stainless steel, tin, copper plate, brass (brass), solder bath FS401: Tin plate, galvanized iron, iron, sheet metal, brass plate for lead pipe, electric joint wire * Flux is not included. Fl... Read MoreStandard JIS Z 3282 A class equivalent
- MonotaRO Winding solder Lead-free typeLead-free solder. For wiring and connection of electrical and electronic equipment. * Please do not use it for any other purpose.Content (%) (Flux) 3 Wire Diameter Φ(mm) 0.6 Melting Point (℃) 221 RoHS directive (corresponding to 10 substances) Correspondence Type RMA Alloy Composition (Wt%) Sn99、Ag0.3、Cu0.7
- goot (TAIYO ELECTRIC) Rolled solder pack for sheet metalSE special solder series. Lead-containing solder.Wire Diameter Φ(mm) 1.6 Chemical Composition Sn45%-Pb55% Length (m) About 6 Melting Point (℃) 183~227 Specification No spear
- HAKKO Solder for StainlessWith lead (eutectic) Low melting point due to lead, good solder fluidity No tar For stainless steel solder, metal processingIngredient Tin 60 Wire Diameter Φ(mm) 1.2 Melting Point (℃) 190 Type Kikko
- HAKKO Lead-free Solder (A Small Amount)Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. Amount for soldering several times such as hobby. With tarMelting Point (℃) 227 Type RA Ingredient Tin 99, silver 0.3, copper 0.7
- HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free Solder (Sn-Ag System)Sn-Ag solder is a lead-free solder with less corrosion and seizure when using corrosion-resistant E-bits. In addition, it has a lower melting point than Sn-Cu and is suitable for reflow work.Solid / Liquid Phase Temperature (℃) 217/220 Specific Gravity 7.4 RoHS directive (corresponding to 10 substances) Correspondence Ingredient Sn-3Ag-0.5Cu
- ESCO Winding Solder* Do not handle with bare hands. Use protective goggles and mask if necessary. * When using, perform local exhaust.Appearance Metal wire Storage Environment Store in a cool and dark place Type With flux
- goot (TAIYO ELECTRIC) Solder for Electronic WorkLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreChemical Composition Sn60%-Pb40% Specification With spear Wire Diameter Φ(mm) 1 Trusco Part No. 849-8455 Melting Point (℃) 183~190 Length (m) About 3.0
- ENGINEER Wire SolderContains activated rosin so no paste is requiredType RA Ingredient Sn:60%、Pb:40%
- Sanwa Metal Stick solderContains flux. A stick type with excellent workability and storability. For copper and iron.Type RA JIS Standard Class B (Flux)
- Nihon Superior Solder Cored Lead-freeUses non-cleaning type tar. A Sn / Cu / Ni-based solder that does not contain lead, which is harmful to the human body, and is friendly to the global environment. Good liquidity. Ideal for retrofitting and modifying printed circuit boards.Specific Gravity 7.4 Copper erosion test (min) About 2 Migration test (hrs) 1000 Electrical resistance test (μΩm) 0.13 Creep strength rupture time (time until weight falls) 300hrs Melting Point (℃) 227 Mass (kg) 0.5 Whisker generation test (hrs) 1000 Heat shock test (cycles) 1000 Elongation (%) 48 Mass (g) 500 Type R Tensile Strength (MPa) 32 Specific Heat (J/kg K) 220
- MonotaRO Stick solderRod type for solder tank. For wiring and connection of electrical and electronic equipment. * Please do not use it for any other purpose. * There are variations in size and shape. * Flux is not included.Melting Point (℃) 183 Mass (g) 200
- goot (TAIYO ELECTRIC) Lead-Free SolderIt is a product that can be used for lead-free soldering. * Length (m) is a reference value.Specification With spear Chemical Composition Sn96.5%-Ag3%-Cu0.5% Mass (kg) 0.045 Mass (g) 45 Melting Point (℃) 217~220
- goot (TAIYO ELECTRIC) Solder for precision printed circuit boardsLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreChemical Composition Sn60%-Pb40% Trusco Part No. 849-8454 Specification With spear Melting Point (℃) 183~190 Wire Diameter Φ(mm) 0.8 Length (m) About 4.1
- goot (TAIYO ELECTRIC) Soldering Set for Sheet Metal FluxThe solder in the set contains lead. Ideal for soldering copper, brass, and tin plates. Flux / solder set for sheet metal * Washing with water is required after using flux.Capacity (mL) 25
- goot (TAIYO ELECTRIC) Solder for High-Density Integrated BoardLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreSpecification With spear Length (m) About 5.5 Wire Diameter Φ(mm) 0.6 Melting Point (℃) 183~190 Chemical Composition Sn60%-Pb40% Trusco Part No. 849-8452
- HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free solderCost-oriented lead-free solder. A flux that emphasizes wettability is used to minimize the decrease in workability. Even when switching from Sn-3Ag-0.5Cu solder, there is no need to install new equipment or make major changes to the work method.Solid / Liquid Phase Temperature (℃) 217/226 RoHS directive (corresponding to 10 substances) Correspondence Ingredient Sn99%、Ag0.3%、Cu0.7%
- goot (TAIYO ELECTRIC) Stainless steel solderLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreMelting Point (℃) 183~184 Wire Diameter Φ(mm) 1.6 Chemical Composition Sn63%-Pb37% Trusco Part No. 849-8461 Length (m) About 2.2 Specification No spear
- HOZAN (HOZAN TOOL INDUSTRIAL) Solder (No-Clean, RMA Type)Non-cleaning type for micro soldering that responds to the minimization and de-fluorocarbon of fine pitch parts. Uses anti-static bobbin.Specific Gravity 8.5 Solid / Liquid Phase Temperature (℃) 183/190 Ingredient Sn60%、Pb40%
- goot (TAIYO ELECTRIC) Reel Winding SolderSE reel wound lead-containing solder series. With tar.Specification With spear
- ESCO Copper Tube SolderSince it does not contain lead, it is an economical solder for copper pipes that can be used not only for water pipes but also for tableware and medical soldering. * Because it is not flux-cored solder, it is necessary to use flux.Wire Diameter Φ(mm) 2 Melting Point (℃) 240 Mass (g/roll) 500 Ingredient 95% tin, 5% antimony Esco Part No. EA310B-5 Type High strength
- goot (TAIYO ELECTRIC) Lead-Free Solder (Low-Ag Type) SF-B SeriesLow silver specifications. It is a product that can be used for lead-free soldering. * Length (m) is a reference value.Melting Point (℃) 216~227 Chemical Composition Sn99%-Ag0.3%-Cu0.7% Specification With spear
- ENGINEER Pb-free solderIt has the same peeling strength as conventional eutectic solder. It is an ideal solder containing solder that can be soldered quickly, has no absorbency or corrosiveness in the residue, and has excellent electrical insulation. It does not contain chlorine or bromine-based activators in the compo... Read MoreFlash Point (℃) -12 Specific Gravity 0.73(20℃) Melting Point (℃) 217 Boiling Point (℃) 79~100 RoHS directive (corresponding to 10 substances) Correspondence Alloy Composition (Wt%) Tin: 96.5%, Silver: 3%, Copper: 0.5%
- Sanwa Metal Stick solder 1. 0mmX3.4mContains flux. A stick type with excellent workability and storability. For metals other than aluminum.Mass (kg) 0.02 Ingredient Sn:96.5%、Ag:3%、Cu:0.5% Type RMA Trusco Part No. 218-9224 Mass (g) 20 Wire diameter (mm) 1.0 Main Application For metals other than aluminum Melting Point (℃) 217~220 Length (m) 3.4
- ESCO [2.0mmx200g] Silver tin solderSince it does not contain lead, it is non-toxic and hardly rusts, so it is suitable for tableware, plumbing, medical care, etc. The strength is higher than the standard judgment, and the conductivity is also high. Suitable for soldering all metals except aluminum. Please use in combination with E... Read MoreEsco Part No. EA310A-2 Melting Point (℃) 221 Alloy Composition (Wt%) Tin: 96.5%, silver: 3.5%
- goot (TAIYO ELECTRIC) Lead-free solder by applicationLead-free solder for each application. It is a product that can be used for lead-free soldering.Melting Point (℃) 216~227 Chemical Composition Sn99%-Ag0.3%-Cu0.7%
- goot (TAIYO ELECTRIC) Solder for sheet metalLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreTrusco Part No. 849-8460 Length (m) About 2.2 Melting Point (℃) 183~227 Chemical Composition Sn45%-Pb55% Specification No spear Wire Diameter Φ(mm) 1.6
- goot (TAIYO ELECTRIC) Solder for lead-free electronicsFor general and hobby that does not contain lead * Length (m) is a reference value.Mass (kg) 0.045 Chemical Composition Sn99%-Ag0.3%-Cu0.7% Length (m) About 3.3 Specification With spear Trusco Part No. 849-8447 Wire Diameter Φ(mm) 1 Mass (g) 45 Melting Point (℃) 216~227from S$9.99Min. 2 days
- goot (TAIYO ELECTRIC) Solder for Stainless Steel PackSE special solder series. Lead-containing solder.Chemical Composition Sn63%-Pb37% Length (m) About 7 Wire Diameter Φ(mm) 1.6 Specification No spear Melting Point (℃) 183~184
- HOZAN (HOZAN TOOL INDUSTRIAL) Lead-free solder (Sn-Cu series)Uses a newly designed anti-static bobbin. Lead-free solder with less corrosion when using copper bits.Mass (kg) 0.1 Mass (g) 100 Solid / Liquid Phase Temperature (℃) 227/227 Specific Gravity 7.4 RoHS directive (corresponding to 10 substances) Correspondence Ingredient Sn:99.3% 、Cu+Ni:0.7%
- Sunhayato Special solder (lead-free product) for surface mount product removal kit SMD-51Replenishment supplies for SMD-51Type Lead-free type Length (cm) 16from S$69.99Min. 2 days
- goot (TAIYO ELECTRIC) Solder for Audio PartLead-containing solder with good workability is stored in a transparent cylinder case, and you can choose according to your application. On the back of the mount of each product, the soldering method and points according to each application are described, so even beginners can use it with confide... Read MoreLength (m) About 2.6 Main Application For acoustic components Specification With spear Chemical Composition Sn60%-Pb40% Melting Point (℃) 183~190 Trusco Part No. 849-8457 Wire Diameter Φ(mm) 1.2
Filter by categories