All Category

Bar Solders

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Bar Solder
    HAKKO Bar Solder
    Contains lead. Lead has a low melting point and good solder fluidity. No tar FS300: For sheet metal FS400: Stainless steel, tin, copper plate, brass (brass), solder bath FS401: Tin plate, galvanized iron, iron, sheet metal, brass plate for lead pipe, electric joint wire * Flux is not included. Fl... Read More
    Standard  JIS Z 3282 A class equivalent 
    Rating:
    85%
    from S$9.19
    Min. 2 days
  2. Stick solder
    MonotaRO Stick solder
    Rod type for solder tank. For wiring and connection of electrical and electronic equipment. * Please do not use it for any other purpose. * There are variations in size and shape. * Flux is not included.
    Melting Point (℃)  183  Mass (g)  200 
    Rating:
    91%
    from S$19.99
    Min. 2 days
  3. Special solder for SMD-21
    Sunhayato Special solder for SMD-21
    Type  General type 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  4. Special solder (lead-free product) for surface mount product removal kit SMD-51
    Sunhayato Special solder (lead-free product) for surface mount product removal kit SMD-51
    Replenishment supplies for SMD-51
    Type  Lead-free type  Length (cm)  16 
    from S$69.99
    Min. 2 days
  5. Bar solder
    goot (TAIYO ELECTRIC) Bar solder
    Lead-containing solder. No tar.
    Specification  No spear  Dimensions, Width W x Depth D x Height H (mm)  13×250×3 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  6. 8.4x20mm bar solder (2 / approx. 1kg)
    ESCO 8.4x20mm bar solder (2 / approx. 1kg)
    Esco Part No.  EA311CY-1 
    from S$169.90
    Min. 2 days
  7. SD series bar solder
    goot (TAIYO ELECTRIC) SD series bar solder
    Lead-containing solder. No tar. * Please purchase a separate flux for soldering. (BS-35, BS-45)
    Length (mm)  250  Width (mm)  13  Thickness (mm)  Specification  No spear 
    from S$229.90
    Min. 2 days
  8. Lead-Free Φ3mm Wire Soldering
    goot (TAIYO ELECTRIC) Lead-Free Φ3mm Wire Soldering
    For solder bath
    Mass (kg)  Trusco Part No.  213-7165  Melting Point (℃)  217~220  Wire Diameter Φ(mm) 
    from S$339.90
    Min. 2 days
  9. Pb-free bar solder Clean solder
    Nihon Genma Pb-free bar solder Clean solder
    Pb-free bar solder For tabletop dipping equipment and flow soldering equipment. Has a track record of introduction in various fields such as in-vehicle, industrial equipment, and consumer parts
    Melting Point (℃)  217~219  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4,799.00
    Min. 14 days
  10. Bar solder (no spear)
    goot (TAIYO ELECTRIC) Bar solder (no spear)
    Thickness (mm)  Dimensions, Height x Width (mm)  320×13 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction