Flux
Other Related Pages
- Japan Bonkote BONPEN Flux Coating PenA pen type that allows fine coating work. Since it is a closed type, it does not vaporize and the concentration can be kept constant. It can be refilled and is economical. Application to the base material before soldering. Removal of oxide film and improvement of leakability by applying to the ob... Read MoreOverall Length (mm) 129 Mass (g/set) 40
- Japan Bonkote Bonpen tip* A set of 5 of the same typeMass (g/set) 20 Overall Length (mm) 71 Specification Head onlyfrom S$35.99Min. 2 days
- Sunhayato Flux for SMDCapacity (mL) 2.5 Quantity of the Hazardous 2.5g Classification of the Hazardous Designated combustibles Name of The Hazardous Flammable solids
- HAKKO Flux pen container 4mL 5 bottlesA pen-type flux that makes it easy to apply an appropriate amount to the target point. * Container only.Trusco Part No. 753-5139 Type Brush (container only) Classification of the Hazardous Non-dangerous goods
- Japan Bonkote Bonpen tip brushota (extra fine)Since it is a closed type, it does not vaporize and the concentration can be kept constant. Application to the base material before soldering. Cleaning the substrate with a solvent such as alcohol.Mass (g) 20 Overall Length (mm) 71 Trusco Part No. 823-0658 Type Soldering Classification of the Hazardous Designated combustibles Hazardous Class Other ones Name of The Hazardous Synthetic resinsfrom S$42.99Min. 2 days
- Japan Bonkote Bonpen Variety SetSince it is a closed type, it does not vaporize and the concentration can be kept constant. Application to the base material before soldering. Cleaning the substrate with a solvent such as alcohol. Great for trying out different types of bonpen.Mass (g) 65 Trusco Part No. 823-0659 Set Contents BON-102、102T、102B、102D、102F、102K、102S Classification of the Hazardous Designated combustibles Hazardous Class Other ones Type Soldering Name of The Hazardous Synthetic resinsfrom S$86.99Min. 2 days
- HAKKO Brush Tip with CapSuitable Model FS-210/FS-211 Classification of the Hazardous Non-dangerous goodsfrom S$34.99Min. 2 days
- Japan Bonkote Bonpen tip brush type (fine)Since it is a closed type, it does not vaporize and the concentration can be kept constant. Application to the base material before soldering. Cleaning the substrate with a solvent such as alcohol.Overall Length (mm) 129 Mass (g) 40 Trusco Part No. 823-0656 Type Soldering Classification of the Hazardous Designated combustibles Hazardous Class Other ones Name of The Hazardous Synthetic resinsfrom S$57.99Min. 3 days
- Japan Bonkote Bonpen CartridgeMass (g) 35 Trusco Part No. 849-8342 Suitable for BON-102 Classification of the Hazardous Designated combustibles Hazardous Class Other ones Name of The Hazardous Synthetic resinsfrom S$16.99Min. 2 days
- Japan Bonkote Bonpen body brushota (thick)Since it is a closed type, it does not vaporize and the concentration can be kept constant. Application to the base material before soldering. Cleaning the substrate with a solvent such as alcohol.Mass (g) 20 Overall Length (mm) 71 Trusco Part No. 823-0657 Type Soldering Classification of the Hazardous Designated combustibles Hazardous Class Other ones Name of The Hazardous Synthetic resinsDiscontinued
- Kester Pen type rosin fluxFelt-tip pen type bottles have excellent portability, and can be applied accurately to areas where solder is not wet enough without worrying about flux dripping or scattering. Demonstrates excellent effects for mounting and reworking surface mount componentsDiscontinued
- Japan Bonkote Bonpen body brushota (thick)Since it is a closed type, it does not vaporize and the concentration can be kept constant. Application to the base material before soldering. Cleaning the substrate with a solvent such as alcohol.Overall Length (mm) 129 Mass (g) 40 Trusco Part No. 823-0655 Type Soldering Classification of the Hazardous Designated combustibles Hazardous Class Other ones Name of The Hazardous Synthetic resinsDiscontinued