Measuring Instruments for Soldering
Measuring instruments are devices that measure the electrostatic charge voltage, and can be divided into analog and digital types. Since the voltage that can be measured varies depending on the product, the charging status must be selected according to the application. Measuring instruments are mainly used in production lines such as various electronic components, substrates, and liquid crystal panels. In addition to charging voltage, ion balance can be measured simultaneously. There are various types such as handy type, those that can measure only low voltage, and those that are dedicated to measuring shoes.
Other Related Pages
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement sensor for soldering iron thermometer H-762, 767Please choose according to the model and application. For digital. * The high durability type has a large amount of heat dissipation, so it cannot be used for low W or small heat capacity soldering irons.Suitable for H-762/H-767 JIS Class 2 (0.75 class) Specification Digital (JIS K (CA) Chromel Alumel)from S$129.90Min. 2 days
- goot (TAIYO ELECTRIC) Replacement Sensor Set 3 Pairs for TM-100Replacement sensor for soldering iron TM-200Mass (g) 10 Trusco Part No. 407-2588from S$12.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron thermometer (digital)Resolution 1℃ Room Temperature Correction Automatic correction Measuring Accuracy ±(1%rdg+1dgt)from S$489.90Min. 5 days
- goot (TAIYO ELECTRIC) Tip thermometerThe iron tip temperature can be measured with high accuracy and instantly. The industry's highest level iron tip thermometer that achieves excellent stability and responsiveness. It is an economical sensor with a long life. It is a count alarm display that can roughly grasp the sensor life. F... Read MoreMeasuring Range 0-700℃ Mass (g) 150 Power Supply 4 AA batteries Trusco Part No. 407-2570 Dimensions (Width x Depth x Height) (mm) 83×38×140from S$319.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron thermometerEquipped with the world's first three functions as a soldering iron thermometer. Recording function that saves measurement results on an SD card. Pass / fail judgment function that displays OK / NG from the measurement results. Soldering iron identification function that manages soldering iro... Read MoreBattery Life (hours) About 75 Outer dimensions, Width W x Height H x Depth D (mm) 110×155×66 Mass (g) 430 Resolution 1℃ Sensor H-768 Measuring Range (℃) 0~500 Sample Rate (times/s) 1.25 Power Supply AA battery (R6) x 4 (included) Accuracy ±(1%rdg+1dgt)from S$1,099.00Min. 15 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering checkerA checker for managing the electrical characteristics of a 3-wire soldering iron. The compact design saves space and is convenient for daily inspection work. Uses an LCD that is easy to see and read.Maximum Display 199.9 count (burnout: 1) Sample Rate (times/s) 2 Mass (g) 300 Outer dimensions, Width W x Height H x Depth D (mm) 71 x 31 x 125 (excluding protrusions) Power Supply Stacked (6F22) battery x 1 (included)from S$579.90Min. 15 days
- goot (TAIYO ELECTRIC) Sensor probeMeasurement Temperature Range (℃) 0~700 Mass (g) 30 Trusco Part No. 486-1388 Dimension (mm) Φ8×1200from S$129.90Min. 32 days
- HAKKO Soldering iron testerSoldering iron tester that can measure tip temperature, leak voltage, and resistance between grounds New features added to eliminate human error Equipped with a long-life sensor (with calibration certificate) as standard * The temperature sensor can only be used for measurements up to 500 ° C. Us... Read MoreMass (g) 0.95 Plug Shape 2-pole grounding type plug Outer dimensions, Width W x Height H x Depth D (mm) 211×53×126 Display LED 3 1/2 digits Power Consumption (W) 3.2 Power Input (V) AC100(50/60Hz) Temperature Sensor K (CA) thermocouple Calibration Nonefrom S$1,299.00Min. 5 days
- goot (TAIYO ELECTRIC) Soldering iron testerYou can measure the tip temperature, leak voltage, and ground resistance of your soldering iron with this one unit. Economical temperature sensor (PAT.P) with long life that can measure 200 times or more Comparator function: A function that automatically judges pass / fail from the measured value... Read MoreOperating Environment 0 ~ 40 ℃, 20 ~ 85% RH (no condensation) Measuring Range 0~200Ω Resolution (℃) 1 Mass (kg) 1 Rated Voltage 100-240V AC 50/60Hz Dimensions, Width W x Depth D x Height H (mm) 185×160×58 Trusco Part No. 442-3691 Rated Current (A) 7from S$1,099.00Min. 32 days
- HAKKO Soldering Iron Tip Thermometer FG-100B / (℃)Allows standardization of temperature measurement Automatically notifies the end of temperature measurement Automatically counts the number of measurements Equipped with a long-life sensor (with calibration certificate) as standard * The temperature sensor can only be used for measurements up to ... Read MoreTemperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Mass (g) 125 Outer dimensions, Width W x Height H x Depth D (mm) 75×44×140 Temperature Sensor K (CA) thermocouple Display LCD display: 3 1/2 digits Calibration Nonefrom S$289.90Min. 2 days
- HAKKO Tip thermometer + FG-102 / (℃)Tip thermometer with traceability function Zero measurement errors, zero measurement error, standardization of temperature measurement, and reliable history management of tip temperature Equipped with a long-life sensor (with calibration certificate) as standard * The temperature sensor can only ... Read MoreMass (kg) 0.93 Temperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Temperature Sensor K (CA) thermocouple Display LCD display Calibration Nonefrom S$1,299.00Min. 5 days
- goot (TAIYO ELECTRIC) Temperature calibration service for TM-200Soldering iron tester TM-200 is an option.from S$129.90Min. 5 days
- goot (TAIYO ELECTRIC) Sensor unitConnected to the sensor section of TM-100 / 200. It enables measurement in a narrow space.Cable Length (m) Φ4×1.5 Dimensions, Width W x Depth D x Height H (mm) 64×100×28 Mass (g) 210 Trusco Part No. 486-1396from S$199.90Min. 32 days
- HAKKO Sensor / Lead-Free Compatible with Calibration* Only orders can be placed online.Suitable for FG-101B
- HAKKO Sensor for tip thermometer (K Thermocouple)Suitable for FG-100、FG-101 Trusco Part No. 359-6869 Specification Lead-free compatibleDiscontinued
- HAKKO Tip thermometer sensor (K thermocouple) with calibrationSpecification Lead-free compatible Suitable for FG-100、FG-101 Trusco Part No. 367-8385Discontinued
- HAKKO Tip thermometer F-100BMeasurement results can be sent to compatible soldering irons via IR communication. It automates the process of reading the tip temperature and calculating the average value. Since the number of temperature measurements is displayed, you can know when to replace the sensor. Measurement results ca... Read MoreMass (g) 115 Height (mm) 38 Length (mm) 140 Specification For K (CA) thermocouple Measurement Temperature Range (℃) 0~700 Trusco Part No. 146-8660 Width (mm) 68Discontinued
- HAKKO Tip thermometerYou can easily and reliably control the temperature of the tip, which is essential for lead-free soldering. A tip thermometer that is compact and convenient to carry.Operating Environment 0 ~ 40 ℃, 20 ~ 90% RH No condensation Display Battery alarm, burnout, MAX HOLD Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 68 × 140 × 38 (excluding protrusions) Trusco Part No. 305-9103 Measurement Temperature Range (℃) 0~700 Sensor K (CA) thermocouple Tolerance ± 3 ° C (range of 300 to 600 ° C) Power Supply 006P 9V dry cell Mass (g) 115 (excluding batteries)Discontinued
- HAKKO Tip thermometer"Standardization of temperature measurement is possible Automatically notifies the end of temperature measurement Automatically counts the number of measurements Uses an ultra-fine sensor with good temperature response " "* External dimensions exclude protrusions. * Weight does not... Read MoreDisplay LCD display: 31/2 digits Temperature Sensor K (CA) thermocouple Outer Dimensions, Width W x Depth D x Height H (mm) 68×38×140 Temperature Measurement Range (℃) 0~700 Mass (g) 125 Resolution (℃) 1Discontinued
- HAKKO Soldering iron testerReliable measurement of tip temperature, leak voltage, and resistance between groundsOperating Temperature Range 0 ~ 40 ℃, 20 ~ 90% RH, no condensation Outer dimensions, Width W x Height H x Depth D (mm) 200×50×120 Power Consumption (W) 2.3 Mass (kg) 1Discontinued
- HAKKO HAKKO FG-102 (℃) with calibration certificateTip thermometer with traceability management function. Zero measurement errors, zero description of measurement temperature, leveling of temperature measurement, and reliable history management of tip temperature. * Temperature sensors (part numbers 191-212 and 191-212C) can only be used for meas... Read MoreMass (kg) 0.93 Temperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Trusco Part No. 753-5104 Calibration Certificate General calibration Temperature Sensor K (CA) thermocouple Display LCD display Calibration With factory calibrationDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Heat controllerYou can control not only the temperature of the soldering iron, but also the brightness of small electric drills and incandescent light bulbs.Outside dimensions (width W x height H x depth D) (mm) 49 x 70 x 45 (excluding holder) Power Cable (m) 1.4 Control Width About 60-100% Range of Use Soldering iron for AC100V less than 200W Mass (g) 80 Trusco Part No. 370-7792Discontinued
- goot (TAIYO ELECTRIC) Temperature calibration service for TM-100This is an option for the tip thermometer TM-100.Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement sensor for soldering iron thermometer H-753, 761JIS Class 2 (0.75 class) Suitable for H-753/H-761Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron thermometer (digital) (with calibration certificate)Measuring Range (℃) 0~500 Resolution 1℃ Room Temperature Correction Automatic correction Calibration Certificate General calibration Suitable for H-763/H-768 Measuring Accuracy ±(1%rdg+1dgt)Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron insulation resistance / thermometer (with calibration certificate)You can measure the iron tip temperature, leakage current, and insulation resistance value while the power is on, and you can easily check the performance (actual measurement value) of the soldering iron under the same working conditions. Simultaneous measurement of bit temperature and insulation... Read MoreMass (kg) 1.2 Power Cable (m) 1.35 Power Input (V) AC100(50/60Hz) Calibration Certificate General calibration Suitable for H-754/H-756/H-758 Sensor H-756 (standard accessory) Outer Dimensions (mm) W138×H113×D168Discontinued
- HAKKO Tip thermometer (with calibration certificate)Operating Temperature Range 0-40 ° C, 20-90% RH, no condensation Mass (g) 115 (excluding batteries) External Dimensions (Depth D x Width W x Height H) (mm) 38 x 68 x 140 (excluding protrusions) Trusco Part No. 819-9755 Calibration Certificate General calibrationDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron thermometer (with calibration certificate)Large inverted meter that pursues visibility when working on a desk. Dedicated sensor for quick response No power supply is required, so it can be used anywhere.Measuring Range (℃) 0~500(40~920F) Display 10 ℃ (20F) / scale Outer dimensions, Width W x Height H x Depth D (mm) 120×100×145 Room Temperature Correction 20 ℃ (68F) fixed Mass (g) 700 Calibration Certificate General calibration Suitable for H-754/H-756/H-758 Sensor Thermocouple (CRC) Chromel Constantan Power Supply Unnecessary Measuring Accuracy Within ± 2% of full scaleDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering iron thermometerA large inverted meter that pursues visibility when working on a desk. Dedicated sensor for quick response No power supply is required, so it can be used anywhere.Suitable for H-754 ○
H-756 ○
H-758 ◎ Display 10 ℃ (20F) / scale Outer dimensions, Width W x Height H x Depth D (mm) 120×100×145 Mass (g) 700 Sensor Thermocouple E (CRC) Chromel Constantan Measuring Accuracy Within ± 2% of full scale Measuring Range (℃) 0 to 500 ° C (40 to 920 ° F) Room Temperature Correction 20 ° C (68 ° F) fixed Power Supply UnnecessaryDiscontinued - HAKKO Tip thermometerComes with an auto shut-off function. It is a large and easy-to-read display. With MAX HOLD function. Iron tip temperature measurement.Tolerance ± 3 ° C (range of 300 to 600 ° C) Mass (g) 115 Trusco Part No. 305-9103 Specification Uses K (CA) thermocouple Main Unit Dimensions, Width W x Depth D x Height H (mm) 68×140×38 Measuring Temperature Range 0~700℃Discontinued
- ENGINEER Tip thermometerSpeed (Reading) 3 times / sec Resolution 0.1 ℃ / 1 ℃ (automatic switching) Outer Dimensions (mm) 225×42×27 Power Supply 9V alkaline battery Measuring Range (℃) Minus 99.9 to plus 1,200 Sensor Thermocouple K (CA) Accuracy ±1℃ of rdg ±1 dig(Min)Discontinued
- HAKKO HAKKO FG-102 (℃)Tip thermometer with traceability management function. Zero measurement errors, zero description of measurement temperature, leveling of temperature measurement, and reliable history management of tip temperature. * Temperature sensors (part numbers 191-212 and 191-212C) can only be used for meas... Read MoreTemperature Sensor K (CA) thermocouple Calibration None Temperature Measurement Range (℃) 0~700 Mass (kg) 0.93 Trusco Part No. 753-5091 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Display LCD displayDiscontinued