Soldering Iron Testers
Other Related Pages
- HOZAN (HOZAN TOOL INDUSTRIAL) Soldering checkerA checker for managing the electrical characteristics of a 3-wire soldering iron. The compact design saves space and is convenient for daily inspection work. Uses an LCD that is easy to see and read.Maximum Display 199.9 count (burnout: 1) Sample Rate (times/s) 2 Mass (g) 300 Outer dimensions, Width W x Height H x Depth D (mm) 71 x 31 x 125 (excluding protrusions) Power Supply Stacked (6F22) battery x 1 (included)from S$579.90Min. 15 days
- HAKKO Soldering iron testerSoldering iron tester that can measure tip temperature, leak voltage, and resistance between grounds New features added to eliminate human error Equipped with a long-life sensor (with calibration certificate) as standard * The temperature sensor can only be used for measurements up to 500 ° C. Us... Read MoreMass (g) 0.95 Plug Shape 2-pole grounding type plug Outer dimensions, Width W x Height H x Depth D (mm) 211×53×126 Display LED 3 1/2 digits Power Consumption (W) 3.2 Power Input (V) AC100(50/60Hz) Temperature Sensor K (CA) thermocouple Calibration Nonefrom S$1,299.00Min. 4 days
- goot (TAIYO ELECTRIC) Soldering iron testerYou can measure the tip temperature, leak voltage, and ground resistance of your soldering iron with this one unit. Economical temperature sensor (PAT.P) with long life that can measure 200 times or more Comparator function: A function that automatically judges pass / fail from the measured value... Read MoreOperating Environment 0 ~ 40 ℃, 20 ~ 85% RH (no condensation) Measuring Range 0~200Ω Resolution (℃) 1 Mass (kg) 1 Rated Voltage 100-240V AC 50/60Hz Dimensions, Width W x Depth D x Height H (mm) 185×160×58 Trusco Part No. 442-3691 Rated Current (A) 7from S$1,099.00Min. 32 days
- HAKKO Soldering iron testerReliable measurement of tip temperature, leak voltage, and resistance between groundsOperating Temperature Range 0 ~ 40 ℃, 20 ~ 90% RH, no condensation Outer dimensions, Width W x Height H x Depth D (mm) 200×50×120 Power Consumption (W) 2.3 Mass (kg) 1Discontinued