Please choose according to the model and application. For digital.
* The high durability type has a large amount of heat dissipation, so it cannot be used for low W or small heat capacity soldering irons.
Suitable for H-762/H-767 JIS Class 2 (0.75 class) Specification Digital (JIS K (CA) Chromel Alumel)
The iron tip temperature can be measured with high accuracy and instantly. The industry's highest level iron tip thermometer that achieves excellent stability and responsiveness. It is an economical sensor with a long life. It is a count alarm display that can roughly grasp the sensor life.
F... Read More
Measuring Range 0-700℃ Mass (g) 150 Power Supply 4 AA batteries Trusco Part No. 407-2570 Dimensions (Width x Depth x Height) (mm) 83×38×140
Equipped with the world's first three functions as a soldering iron thermometer. Recording function that saves measurement results on an SD card. Pass / fail judgment function that displays OK / NG from the measurement results. Soldering iron identification function that manages soldering iro... Read More
Battery Life (hours) About 75 Outer dimensions, Width W x Height H x Depth D (mm) 110×155×66 Mass (g) 430 Resolution 1℃ Sensor H-768 Measuring Range (℃) 0~500 Sample Rate (times/s) 1.25 Power Supply AA battery (R6) x 4 (included) Accuracy ±(1%rdg+1dgt)
Allows standardization of temperature measurement Automatically notifies the end of temperature measurement Automatically counts the number of measurements Equipped with a long-life sensor (with calibration certificate) as standard
* The temperature sensor can only be used for measurements up to ... Read More
Temperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Mass (g) 125 Outer dimensions, Width W x Height H x Depth D (mm) 75×44×140 Temperature Sensor K (CA) thermocouple Display LCD display: 3 1/2 digits Calibration None
Tip thermometer with traceability function Zero measurement errors, zero measurement error, standardization of temperature measurement, and reliable history management of tip temperature Equipped with a long-life sensor (with calibration certificate) as standard
* The temperature sensor can only ... Read More
Mass (kg) 0.93 Temperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Temperature Sensor K (CA) thermocouple Display LCD display Calibration None
Measurement results can be sent to compatible soldering irons via IR communication. It automates the process of reading the tip temperature and calculating the average value. Since the number of temperature measurements is displayed, you can know when to replace the sensor. Measurement results ca... Read More
Mass (g) 115 Height (mm) 38 Length (mm) 140 Specification For K (CA) thermocouple Measurement Temperature Range (℃) 0~700 Trusco Part No. 146-8660 Width (mm) 68
You can easily and reliably control the temperature of the tip, which is essential for lead-free soldering. A tip thermometer that is compact and convenient to carry.
Operating Environment 0 ~ 40 ℃, 20 ~ 90% RH No condensation Display Battery alarm, burnout, MAX HOLD Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 68 × 140 × 38 (excluding protrusions) Trusco Part No. 305-9103 Measurement Temperature Range (℃) 0~700 Sensor K (CA) thermocouple Tolerance ± 3 ° C (range of 300 to 600 ° C) Power Supply 006P 9V dry cell Mass (g) 115 (excluding batteries)
"Standardization of temperature measurement is possible Automatically notifies the end of temperature measurement Automatically counts the number of measurements Uses an ultra-fine sensor with good temperature response "
"* External dimensions exclude protrusions. * Weight does not... Read More
Display LCD display: 31/2 digits Temperature Sensor K (CA) thermocouple Outer Dimensions, Width W x Depth D x Height H (mm) 68×38×140 Temperature Measurement Range (℃) 0~700 Mass (g) 125 Resolution (℃) 1
Tip thermometer with traceability management function. Zero measurement errors, zero description of measurement temperature, leveling of temperature measurement, and reliable history management of tip temperature.
* Temperature sensors (part numbers 191-212 and 191-212C) can only be used for meas... Read More
Mass (kg) 0.93 Temperature Measurement Range (℃) 0~700 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Trusco Part No. 753-5104 Calibration Certificate General calibration Temperature Sensor K (CA) thermocouple Display LCD display Calibration With factory calibration
You can measure the iron tip temperature, leakage current, and insulation resistance value while the power is on, and you can easily check the performance (actual measurement value) of the soldering iron under the same working conditions. Simultaneous measurement of bit temperature and insulation... Read More
Mass (kg) 1.2 Power Cable (m) 1.35 Power Input (V) AC100(50/60Hz) Calibration Certificate General calibration Suitable for H-754/H-756/H-758 Sensor H-756 (standard accessory) Outer Dimensions (mm) W138×H113×D168
Operating Temperature Range 0-40 ° C, 20-90% RH, no condensation Mass (g) 115 (excluding batteries) External Dimensions (Depth D x Width W x Height H) (mm) 38 x 68 x 140 (excluding protrusions) Trusco Part No. 819-9755 Calibration Certificate General calibration
Large inverted meter that pursues visibility when working on a desk. Dedicated sensor for quick response No power supply is required, so it can be used anywhere.
Measuring Range (℃) 0~500(40~920F) Display 10 ℃ (20F) / scale Outer dimensions, Width W x Height H x Depth D (mm) 120×100×145 Room Temperature Correction 20 ℃ (68F) fixed Mass (g) 700 Calibration Certificate General calibration Suitable for H-754/H-756/H-758 Sensor Thermocouple (CRC) Chromel Constantan Power Supply Unnecessary Measuring Accuracy Within ± 2% of full scale
A large inverted meter that pursues visibility when working on a desk. Dedicated sensor for quick response No power supply is required, so it can be used anywhere.
Suitable for H-754 ○ H-756 ○ H-758 ◎ Display 10 ℃ (20F) / scale Outer dimensions, Width W x Height H x Depth D (mm) 120×100×145 Mass (g) 700 Sensor Thermocouple E (CRC) Chromel Constantan Measuring Accuracy Within ± 2% of full scale Measuring Range (℃) 0 to 500 ° C (40 to 920 ° F) Room Temperature Correction 20 ° C (68 ° F) fixed Power Supply Unnecessary
Comes with an auto shut-off function. It is a large and easy-to-read display. With MAX HOLD function.
Iron tip temperature measurement.
Tolerance ± 3 ° C (range of 300 to 600 ° C) Mass (g) 115 Trusco Part No. 305-9103 Specification Uses K (CA) thermocouple Main Unit Dimensions, Width W x Depth D x Height H (mm) 68×140×38 Measuring Temperature Range 0~700℃
Tip thermometer with traceability management function. Zero measurement errors, zero description of measurement temperature, leveling of temperature measurement, and reliable history management of tip temperature.
* Temperature sensors (part numbers 191-212 and 191-212C) can only be used for meas... Read More
Temperature Sensor K (CA) thermocouple Calibration None Temperature Measurement Range (℃) 0~700 Mass (kg) 0.93 Trusco Part No. 753-5091 Temperature Resolution (℃) 1 Outer dimensions, Width W x Height H x Depth D (mm) 193×90×219 Display LCD display
You can measure the iron tip temperature, leakage current, and insulation resistance value while the power is on, and you can easily check the performance (actual measurement value) of the soldering iron under the same working conditions. Simultaneous measurement of bit temperature and insulation... Read More
Mass (kg) 1.2 Power Cable (m) 1.35 Power Input (V) AC100(50/60Hz) Suitable for H-754/H-756/H-758 Sensor H-756 (standard accessory) Outer Dimensions (mm) W138×H113×D168