Tacky Mats
Other Related Pages
- MonotaRO Adhesive Tacky MatThe new adhesive surface can be used immediately by simply flipping the sheet. You can see the remaining number of mats by the serial number tags from 1 to 30 on the corner of the film. There is an adhesive sheet when one back sheet is peeled off, and it can be fixed without a frame. Semiconducto... Read MoreAdhesive Strength (g/25mm) (Surface) 350 ± 50, (floor) 650 ± 50 Thickness (mm) 2 Elongation (%) 200 horizontal, 250 vertical Number of Stacked Layer (sheets) 30 Thickness (μm) 45 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene Tensile Strength (MPa) Vertical> 20, horizontal> 12
- TRUSCO Adhesive Clean MatYou can always have a clean environment just by peeling off the dirty film. With a serial number tab, it is easy to check the remaining number of mats.Thickness (mm) 1.6 Width (mm) 600
- Utsunomiya Seisaku Adhesive mat frame* Sheets are sold separately.Thickness (mm) 5.5 Outer Dimensions (mm) 690×990 Suitable for Adhesive mat 600 × 900mm
- MonotaRO Adhesive mat Weak adhesive typeSince it is weaker than before, it is ideal for situations where it sticks to shoes and peels off, or gets entangled in a dolly. The new adhesive surface can be used immediately by simply flipping the sheet. You can see the remaining number of mats by the serial number tags from 1 to 30 on the co... Read MoreAdhesive Strength (g/25mm) (Surface) 250 ± 50, (floor) 700 ± 100 Thickness (mm) 1.35 Number of Stacked Layer (sheets) 30 Thickness (μm) 45 Dimension (mm) 600×900 Color Blue Elongation (%) Horizontal 200 Vertical 250 Material Polyethylene Tensile Strength (MPa) Vertical> 20, horizontal> 12
- AS ONE Clean Adhesive MatAn ultra-strong adhesive sheet removes dust and germs from the soles of shoes. It is a simple disposable type that just flips the sheet when it gets dirty. You can see the remaining number by the serial number. There is an adhesive sheet with a thickness of 12 μm on the back of the mat, so you ca... Read MoreMaterial (Seat) PE (polyethylene) film
- TERAMOTO Adhesive mat frameA special adhesive on the surface prevents the ingress of dust and dirt on the soles of shoes. A laminated type dust removal adhesive sheet that can be used by peeling it off one by one when it gets dirty. With antibacterial agent * Seat and frame are sold separately. Please purchase together.Thickness (mm) 5 Color Green Material SBR rubber
- AS ONE ASPURE Economy Sticky MatThe strong adhesive sheet removes dust and dirt from the back of shoes. The tag is a count-up type that increases the number when you turn the film. * We do not deliver to private homes (detached houses / apartments).Thickness (μm) 45 / layer (film) Material LDPE (Low Density Polyethylene) Type Strong adhesive Adhesive Water-soluble adhesive Specification With serial number (count up)
- BLASTON Sticky mat weak adhesion typeYou can use it cleanly at any time just by peeling off the dirty sheet. The number of remaining mats is shown with a serial number tag. You can easily manage the number of sheets.Type Weak adhesive
- Utsunomiya Seisaku Adhesive matRemoves dust and hair from the back of shoes and socks. We will prevent the intrusion of dust and the like adhering to the soles of shoes. Due to the strong adhesive strength, there is no need to worry about re-scattering of dust adhering to the adhesive mat. There are two colors, white and blue,... Read MoreNumber of Stacked Layer (sheets) 30 Thickness (μm) 40 Dimension (mm) 600×900 Material Polyethylenefrom S$219.90Min. 2 days
- BLASTON Sticky MatYou can use it cleanly at any time just by peeling off the dirty sheet. The number of remaining mats is shown with a serial number tag. You can easily manage the number of sheets.Type -
- No Brand Multipurpose adhesive mat 300 × 300It is a compact version of the conventional clean adhesive mat and can be used in various places and applications such as in an air shower.Adhesive Strength (g/25mm) 180±40 Dimension (mm) 300×300 Color Whitefrom S$449.90Min. 2 days
- EXSEAL Waste Dust Removal Sheet Semiconductive Gel SheetDust is removed by the self-adhesive force of special urethane gel. If it gets dirty, you can wash it with water and use it repeatedly. As a cleaner for fingertips, gloves, finger cots, etc. Anti-slip in places where static electricity is disliked.Height (mm) 3 Thickness (mm) 3 Material Conductive urethane elastomer Specification Hardness Asker C30from S$16.99Min. 2 days
- AS ONE ASPURE Clean Mat (Weak Adhesion)If you remove the dirty sheet, the new sheet will catch the dust. The tag is a countdown type that decreases the number when you turn the film.Thickness (μm) 35 / layer (film) Color Blue Material MDPE (medium density polyethylene) Adhesive Water-soluble adhesive Type Weak adhesive Specification With serial number (countdown)from S$349.90Min. 2 days
- TERAMOTO Adhesive mat sheet ASTA special adhesive on the surface prevents the ingress of dust and dirt on the soles of shoes. A laminated type dust removal adhesive sheet that can be used by peeling it off one by one when it gets dirty. With antibacterial agent Factories for semiconductors, precision equipment, food, etc., hos... Read MoreMass (kg) 1.5 Tensile Strength 170(kg/cm2) Elongation (%) 250 Adhesive Strength (g/25mm) 250 Thickness (mm) 3.6 Dimension (mm) 600×900 Other Please use with the optional frame. Material Polyethylene film Specification Strong adhesion type Color Transparent
- TERAMOTO Medical matA mat that removes dirt from the soles with fine fibers and disinfectant.Dimension (mm) 750×900×10 Included Accessories Disinfection liquid 4Lfrom S$219.90Min. 2 days
- VESSEL Clean walkerNo need to peel off the adhesive sheet! Since it is adhesive on both the front and back, it can be used on either side. You can easily turn it over or move the location. The adhesive force of the gel catches the dust on the soles of the shoes. The softness of the gel allows you to collect all the... Read MoreTrusco Part No. 374-5562 Dimension (mm) 500×900×5 Mass (kg) About 2.4 Color Bluefrom S$389.90Min. 2 days
- YAMAZAKI (CONDOR) Adhesive matA disposable mat that is ideal for places that are sensitive to fine dust and dirt. Since it is a polyethylene sheet containing sterilization, it is especially recommended for medical facilities, pharmaceutical factories, confectionery factories, etc. where hygienic cleanliness is required. With ... Read MoreThickness (mm) 2.5 (excluding rubber mat base) Material Contains PE and sanitizerfrom S$189.90Min. 2 days
- MCC(MaxClean) MAX clean mat 60 layers of normal adhesiveSize (mm) 600×900 Color Blue Specification Ordinary adhesivefrom S$199.90Min. 11 days
- CCT Clean matBy using a water-soluble adhesive, the catch rate of dust and dirt adhering to the soles and wheels is increased compared to conventional clean mats. The numbers on the corner tabs make it easy to check the number of remaining sheets. If the delivery destination is a private house (detached house... Read MoreThickness (μm) (Film) 50 ± 2 Adhesive Strength (g/25mm) (Surface) 200, (floor) 700 Elongation (%) 250 Number of Stacked Layer (sheets) 30 Dimension (mm) 600×900 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene (LDPE) Color Whitefrom S$279.90Min. 2 days
- EBM Adhesive mat framemaker part number 6865390 Dimension (mm) 690×990 Suitable for Mat size (mm): 600 x 900from S$139.90Min. 4 days
- KENIS LivermatA peelable type adhesive floor mat containing an antibacterial agent. It is a weak adhesive type. * This product is a mat only. Frame is not included.Color Light green Material Polyethylenefrom S$139.90Min. 4 days
- KLEEN-TEX JAPAN Clean scrape matThe unevenness of the mat surface strongly scrapes dirt and moisture from the sole. Special synthetic rubber demonstrates high grip. Contributes to fall prevention. Helps reduce fatigue when standing for long hours. It also helps to block cold air from the floor. Easy to clean with water. A funct... Read MoreColor Blackfrom S$86.99Min. 4 days
- VESSEL Clean Walker Easy CW-900EZBoth sides can be used repeatedly. An adhesive mat that does not require film peeling. Adhesion is restored by washing and drying with water. With a thickness of 3 mm, it does not interfere with the opening and closing of the door. A non-woven fabric is inserted between the gels to make it strong... Read MoreThickness (mm) 3 Material Polyurethane / nonwoven fabric Color Mauve Trusco Part No. 412-5045 Mass (g) 1600 Width (mm) 450 Length (mm) 500from S$389.90Min. 2 days
- MIDORI ANZEN Adhesive mat Weak adhesive type (30 sheets laminated x 8 sets)A type with reduced adhesive strength. It is easy to manage because it has a serial number each time. Removal of dust on the soles of shoes.Dimensions, Width W x Length L x Thickness (mm) 600×900×1.5 Mass (kg) 8 Material (film) Polyethylene Adhesive Water-based acrylic adhesivefrom S$199.90Min. 5 days
- TEIJIN FRONTIER (NI TEIJIN) TEIJIN Multilayer Dust-Removable Adhesive MatRemoves fine dust and dirt with high adhesive performance. Since it is a weak sticky type that suppresses adhesive strength, it is hard to trip. It is hygienic because it is a disposable type, just peel off the sheet when dust and dirt collect. You can check the remaining number of sheets on the ... Read MoreSpecification 1 sheet / 30 films Thickness (mm) 1.75 Film thickness (μm) 50from S$229.90Min. 2 days
- AS ONE ASPURE Antistatic Sticky Mat (Weak Adhesion)It uses a water-soluble adhesive and can be used in a clean environment. It is suitable for use in sites where solvents are brought in or in anti-static areas. The tag is a countdown type that decreases the number when you turn the film. * We do not deliver to private homes (detached houses / apa... Read MoreAs ONE Part Number 1-4823-52 Surface Resistance (Ω) 109~11/□ Thickness (μm) 45 / layer (film) Dimension (mm) 600×900 Color Blue Material MDPE (medium density polyethylene) Type Weak adhesive Specification With serial number (countdown)from S$479.90Min. 2 days
- Daiichi Sangyo [HACCP measures] Disinfection mat F base + replacement mat (15 sheets)[For on-site HACCP measures!] In sites that require advanced hygiene management, sterilization can be effectively performed with a small amount of chemicals. Soak the replacement mat with chemicals before use. If the replacement mat is damaged, it can be replaced. Please use it at the entrance of... Read Moreinjection volume (mL) 1500~3000 Dimension (mm) 900×745 Product Type Base + replacement mat set Material Mat base: NBRfrom S$539.90Min. 5 days
- Achilles Sofmat DMade of antistatic polyurethane, it is a mat with antistatic function and cushioning performance. Please use it in the standing work area to prevent freezing from the cold floor.Ground Resistance EPA 5.0 × 109Ω (conforms to JIS A 1454)from S$229.90Min. 4 days
- BLASTON Adhesive mat 600mmx900mmDemonstrates an excellent dustproof effect. It is easy to check the remaining number with the serial number tack. Toluene (solvent) is not used by using a water-soluble adhesive. It sticks to the soles and wheels and catches dust. For various manufacturing factories, especially semiconductor / el... Read MoreTrusco Part No. 810-6472 Mass (g) 7000 Color Blue Length (mm) 900 Material (Film) Low density polyethylene (LDPE) Thickness (mm) 1.5 Width (mm) 600from S$259.90Min. 6 days
- RINTRAY Antistatic adhesive matAn adhesive mat with a special antistatic treatment that prevents the generation of static electricity when the film is peeled off. Each sheet has a tag on the corner to display the remaining number of sheets.Surface Resistance (Ω) 1×109~10 Adhesive Force 200g/25mm±40g Dimension (mm) 600×900 Color Bluefrom S$119.90Min. 3 days
- RINTRAY Adhesive clean matA 30-sheet laminated type dust removal adhesive mat. A special adhesive on the surface prevents dust and dirt from entering the soles of shoes. Each sheet has a tag on the corner to indicate the number of remaining sheets.Adhesive Force 200g/m2 Dimension (mm) 600×900 Color Blue Material Polyethylene filmfrom S$99.99Min. 3 days
- ESCO 0.6x1.2m / 3.5mm strong adhesive mat sheet (60 sheets)It is a sheet with a serial number that you can peel off one by one when it gets dirty. A special adhesive on the surface prevents dust and dirt from entering the sole. * Frames are EA997RE-11B and -12B.Specification 60 sheets (thickness 3.5mm) Dimension (mm) 600×1200 Color Blue Esco Part No. EA997RE-12 Material Polyethylene filmfrom S$289.90Min. 6 days
- Ludlow Composits Corporation Anti-static CKPrevents the influence of static electricity on electrical equipment. The embossed surface is easy to clean and prevents slippage. Flameproof compliant product. With earth cord. Antistatic type cushion mat, anti-slipWidth x Length (mm) 610×910 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material PVCfrom S$229.90Min. 6 days
- Matsuyoshi & Co Nitoclean Peelable Mat 60 × 90Just walk on the mat and the adhesive will reliably catch dust and dirt on your shoes. Multiple adhesive films are laminated, and if it gets dirty, peel it off one by one before use. The undermat is made of special synthetic rubber with excellent conductivity, so it grounds static electricity whe... Read Morefrom S$199.90Min. 10 days
- Matsuyoshi & Co Ad clean mat (regular No)The back side is also sticky and can be firmly fixed. You can check the number of remaining sheets by the serial number tag attached to the corner of the sheet. Does not include substances subject to RoHS Directive regulation and substances subject to POPs Convention regulation.Number of Stacked Layer (sheets) 40 Color Bluefrom S$189.90Min. 8 days
- ESCO 0.6x0.9m / 3.5mm strong adhesive mat sheet (60 sheets)It is a sheet with a serial number that you can peel off one by one when it gets dirty. A special adhesive on the surface prevents dust and dirt from entering the sole. * Frames are EA997RE-11B and -12B.Specification 60 sheets (thickness 3.5mm) Dimension (mm) 600×900 Color Blue Esco Part No. EA997RE-11 Material Polyethylene filmfrom S$249.90Min. 6 days
- TRUSCO Adhesive mat frameAdhesive mat 600 mm x 1200 mm mat frame.Length (mm) 1270 Mass (kg) 3.7 Thickness (mm) 4 Width (mm) 660 Trusco Part No. 767-9327 Color Green Material Styrene butadiene rubberfrom S$319.90Min. 2 days
- AS ONE Antibacterial Sticky Mat* We do not deliver to private homes (detached houses / apartments).As ONE Part Number 1-411-13 Trusco Part No. 828-6650from S$68.99Min. 4 days
- Japan Green Cross Antistatic base mat (frame for oil absorbing mat)The mat part that adsorbs oil to prevent leakage during and after cargo handling and the base mat that is shaped like a bag to prevent it from coming off can be easily replaced. Even lorry vehicles with limited storage space can be folded and stored in small spaces such as hose boxes and tool box... Read MoreJapanese Green Cross No. 294116 Dimensions, Height x Width (mm) 600×700 Mass (g) About 510 Material PVC (anti-static, UV resistant)from S$149.90Min. 4 days