● A compact, lightweight device that is convenient for removing static electricity from powdered samples that are susceptible to static electricity. ● Press the lever toward the one to be charged to charge the + electricity, and release the lever to charge the − electricity.
Prevents static electricity tampering. A manual static eliminator that does not use a power supply or consumables.
Improves work efficiency by removing static electricity from containers and chemicals when weighing and subdividing chemicals (pharmacy, research institute, etc.). Reduces clinging a... Read More
As ONE Part Number 1-8912-01 Dimensions, Height x Width x Thickness (mm) 24×98×14 Mass (g) 26 Color Black
AC corona discharge type static eliminator. There is no loss of ion balance due to dirt on the needle. The wind direction angle of the front cover can be changed. The static elimination range can be switched between two types: straight and wide-angle. The front cover can be opened and closed with... Read More
Output Voltage 10kV(p-p) Range to Use (mm) 150~900 Width (mm) 162 Power Consumption (W) 17 Height (mm) 198 Maximum Airflow (m3/min) 3.66 Length (mm) 69.5 Mass (g) 900 Power Input (V) AC100~240(50/60Hz) Input Power DC24V±5% Static Elimination Method High frequency AC corona discharge type Installation Location Indoor non-hazardous area Specification Variable louver function
Since it rotates 360 ° horizontally and swings back and forth, it can be installed anywhere, such as line gaps or cell worktables. It can be fixed to a wall surface with a magnet on the bottom of the pedestal. Since the front cover can be removed, it is easy to clean the electrodes.
* EAC-24V1A i... Read More
Stable static elimination is possible by the DC method with good static elimination efficiency. Stepless air volume adjustment is possible and can be adjusted according to the work type and distance. The front and back covers are removable for easy maintenance.
Power Supply AC100V 50 / 60Hz (AC adapter included) Discharge Type Direct current (DC) method
Static electricity is removed by the ion air that pops out. Built-in 70KHz voltage transformer! Outstanding ion balance within ± 10V. Safety circuit with constant voltage DC24V. The cell production table allows you to change the piping and wiring according to your work, so it does not get in the ... Read More
Installation Location Indoor non-hazardous area Ion generation method AC high frequency corona discharge type Ozone Generation (ppm) 0.05 or less (measuring distance 50mm) Range to Use (mm) 50~300 Working Air Pressure (MPa) 0.1~0.6 Protective Function Current fuse (0.5A on board) Mass (g) About 260 Current Consumption (mA) 100(typ) Trusco Part No. 785-0841 Applied voltage (kV) About AC4.5 Input Voltage (V) DC24(±5%)
Lightweight and compact table top aerostat. Built-in power unit with stable output. Built-in auto ion balance circuit (USPAT.No.5, 153, 811, patent). Easy maintenance with electrode cleaning brush.
Prevention of deterioration due to electrostatic destruction and electric discharge of electronic p... Read More
Ozone Generation (ppm) 0.01 or less Air Volume (m3/min) 1.0-2.0 stepless method Outer Dimensions, Width W x Depth D x Height H (mm) 180×112×247 Power Consumption (VA) 30 or less Input Voltage (V) AC100 50 / 60Hz Mass (kg) About 2.9 RoHS directive (corresponding to 10 substances) Correspondence Ion Balance ± 10 V or less Auto ion balance method
The static electricity can be quickly removed and the air volume can be adjusted. You can adjust the blowout angle.
Ozone Generation (ppm) 0.03 or less Power Consumption (W) 15 Dimension (mm) 175×90×200 As ONE Part Number 2-2161-01 Included Accessories AC adapter, ground wire Power Supply AC100V(50/60Hz) Air Flow About 1.4m / s or more Mass (kg) About 1.8 Discharge Type DC method Ion Balance ± 5V or less
● Ergonomic grip that fits your hand, and a compact and lightweight resin body. ● Equipped with green LED lighting that makes it easy to see dust. ● Safety design with built-in piezoelectric transformer. The working voltage is DC24V safety, low voltage, with a dedicated adapter. ● Equipped with a... Read More
Power Input (V) DC24±5%、AC100~240 Current Consumption (mA) 100(typ) Trusco Part No. 496-1251 Mass (g) 200 Operation Ambient Temperature (℃) 5~40
The high-voltage power supply and static elimination electrode are built into the air gun body, and the high-voltage cable is not exposed, making it a highly safe design. The integrated structure of the ultra-compact high-voltage power supply and the air gun makes it compact and lightweight, so y... Read More
Power Consumption (VA) About 2.5 Mass (g) About 270 discharge electrode needle tungsten Ozone Generation (ppm) 0.02 or less Ion Generating Type High frequency corona discharge type Included Accessories AC adapter Air Pressure Range (MPa) 0.05~0.6 Input Voltage (V) DC24
No need for external power supply. The motor cartridge (replaceable) converts compressed air into electric power. The central rotor is rotated to generate electricity and supply power to the high-voltage power supply. PAT.P.
Static and dust removal before painting large products such as cars, fur... Read More
Storage Temperature Range (℃) -30~+50 supply air pressure (MPa) 0.3 to 0.6 (rated 0.5) Operating Temperature Range (℃) 0~+45 Wind Speed (m/s) 12.3(0.5MPa、200L/min、150mm) Dimensions (H x W x D) (mm) 191×232.5×50.6 Air Consumption (L/min) 200 Mass of Main Unit (g) 470 Noise Level (dB(A)) 88(0.5MPa、200L/min、1m) Ion Generating Type AC corona discharge type Applied voltage (kV) AC8p-p (±5%)/32kHz(Typ.) Suitable Fluid Clean air Structure Direct connection type Where to Use Indoor Included Accessories Instruction manual Ion Balance ±30V(0.5MPa、200L/min、150mm) air connection Φ8mm tube compatible, one-touch fitting
* This product requires regular replacement of the Plasmacluster Ion Generation Unit in order to stably emit high-concentration Plasmacluster Ions. * When the total operating time is about 17,500 hours (about 2 years when operating continuously for 24 hours a day), the lamp on the main unit blink... Read More
Operating Temperature (℃) 0~50 Operating humidity (% RH) 10 to 85 (no condensation) Power Supply Voltage (V) DC24 ± 10% AC100 (when using adapter) Operation Mode Full power, strong, medium, quiet Operation Environment Pollution degree 2
Effectively removes static electricity generated locally in the work area.
* Be careful not to lie down during operation. Delicate electrode pins can also be damaged.
Voltage (V) AC100 Dimensions (cm) 15×30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 127×63.5×140
With an ultra-compact body of W33 x H60 x D65 mm, it can be installed like a sensor. The adjustment volume which can change the air volume according to the application is carried. You can check the maintenance time and fan abnormality with the LED display and output. Since the discharge needle un... Read More
Ozone Generation (ppm) 0.02 or less Maximum Airflow (m3/min) 0.2 Residual voltage (V) 1 or less (at 50mA sink current) Current Consumption (mA) 200 or less Power Supply Voltage (V) 24(DC・±10%) Applicable Temperature Range 35 to 65% RH (no condensation) Maximum Wind Speed (m/s) 6.4 Static Elimination Time (seconds) About 1.5 Mass (g) About 110 Case Grounding Type C (capacitor) ground Material Case: PBT, discharge needle: Tungsten RoHS directive (corresponding to 10 substances) Correspondence Discharge Type High frequency AC method Output NPN trANSIstor open collector Short Circuit Protection protection Ion Balance ± 10V or less Output Voltage ± about 2kV
Compact and lightweight body. The air volume can be adjusted in 2 steps. With a clip that is convenient for installation.
Pinpoint static elimination by attaching to cell production table / parts shelf / belt conveyor.
Static Elimination Time (seconds) Within 3 Range to Use (mm) 150~600
Static electricity removal A simple air filter used to supply air to the ion beam gun G-7RS and nozzle-type static electricity removal devices.
For measures against static electricity
* Cuts 0.01 μm particles by 99% or more. Please use it after attaching an air filter and mist separator of about ... Read More
Titanium is used for the discharge needle of the nozzle. Equipped as standard with a high-voltage shielded cable that is less affected by noise. The air gun body is made of sturdy aluminum die-cast, and is a large lever that is easy to pull and has excellent workability.
For workpieces with a lar... Read More
Storage Temperature Range (℃) -30~+50 Operating Temperature Range (℃) 0~+45 Air Consumption (L/min) 100 Ion Generating Type AC corona discharge type Applied voltage (kV) AC3.5 50 / 60Hz (use GP-1 4kV) Installation distance (mm) About 50-300 (Charged object-Gun tip) Ion Balance Adjustable on the GP-1 side Suitable Fluid Clean air Input power (V) DC24V±10% Cable Length (m) High pressure: 3 Protection Circuit High voltage power supply Yumbit Suitable for High voltage power supply: GP-1 4kV Installation Location Indoor supply air pressure (MPa) Maximum: 0.7 Connector Terminal: High-voltage connector CON-4 air connection Φ8mm tube compatible, one-touch fitting
It has a small and lightweight resin body and can be attached with a clip. The air volume can be adjusted in 2 steps.
Manufacturing of electronic devices and incorporation into assembly / inspection / manufacturing equipment
* Be sure to use the specified power adapter.
Maximum Airflow (m3/min) 0.78 Static Elimination Time (seconds) 3.0 or less Mass (g) 460 Dimensions, Width W x Depth D x Height H (mm) 83×75×142 Static Elimination Method AC high voltage corona discharge type Input power (V) DC24 Ion Balance Within ± 10V
Built-in DC fan with low air volume of 120 mm square. The work environment is taken into consideration with low air volume and noise reduction that suppress the blow-off of the work. The wind direction angle of the front cover can be changed. The static elimination range can be switched between t... Read More
Mass (kg) 0.9 Storage Temperature (℃) 0~60 Dimension (mm) 162×198×68 Current Consumption (mA) 500 Operating Temperature (℃) 5~40 Input Power DC24V±5% Ion generation method High frequency AC corona discharge type Installation Location Indoor non-hazardous area Included Accessories Power adapter (AC100-240V 0.4A) Specification Working distance / 150-900mm
It has a built-in small piezoelectric transformer and can be used to supply constant voltage DC power. In addition to blow type, fan type and bar type are available. It realizes compressed air transfer of static elimination ions and enables pinpoint static elimination, and has a wide variety of n... Read More
Current Consumption (mA) About 70 Output Voltage (V) Approx. 2k (high frequency type) Power Supply DC24V±5% Mass (g) 60 Working Air Pressure (MPa) 0.05~0.5 Air Consumption (L/min [ANR]) 280 Type Standard type Static Elimination Time (seconds) 0.5 or less Included Accessories Power signal cable (2m), bracket