Desktop Type
- Panasonic (Panasonic Industrial Devices SUNX) Parts for Fan Type Ionizer ER-F Seriesfrom S$39.99Min. 19 days
- VESSEL Static Electricity Removal FanAC corona discharge type static eliminator. There is no loss of ion balance due to dirt on the needle. The wind direction angle of the front cover can be changed. The static elimination range can be switched between two types: straight and wide-angle. The front cover can be opened and closed with... Read MoreOutput Voltage 10kV(p-p) Range to Use (mm) 150~900 Width (mm) 162 Power Consumption (W) 17 Height (mm) 198 Maximum Airflow (m3/min) 3.66 Length (mm) 69.5 Mass (g) 900 Power Input (V) AC100~240(50/60Hz) Input Power DC24V±5% Static Elimination Method High frequency AC corona discharge type Installation Location Indoor non-hazardous area Specification Variable louver functionfrom S$689.90Min. 2 days
- AS ONE Compact IonizerSince it rotates 360 ° horizontally and swings back and forth, it can be installed anywhere, such as line gaps or cell worktables. It can be fixed to a wall surface with a magnet on the bottom of the pedestal. Since the front cover can be removed, it is easy to clean the electrodes. * EAC-24V1A i... Read More
- AS ONE Static Electricity Removing BlowerStable static elimination is possible by the DC method with good static elimination efficiency. Stepless air volume adjustment is possible and can be adjusted according to the work type and distance. The front and back covers are removable for easy maintenance.Power Supply AC100V 50 / 60Hz (AC adapter included) Discharge Type Direct current (DC) method
- SIMCO Aerostat PCLightweight and compact table top aerostat. Built-in power unit with stable output. Built-in auto ion balance circuit (USPAT.No.5, 153, 811, patent). Easy maintenance with electrode cleaning brush. Prevention of deterioration due to electrostatic destruction and electric discharge of electronic p... Read MoreOzone Generation (ppm) 0.01 or less Air Volume (m3/min) 1.0-2.0 stepless method Outer Dimensions, Width W x Depth D x Height H (mm) 180×112×247 Power Consumption (VA) 30 or less Input Voltage (V) AC100 50 / 60Hz Mass (kg) About 2.9 RoHS directive (corresponding to 10 substances) Correspondence Ion Balance ± 10 V or less Auto ion balance methodfrom S$969.90Min. 2 days
- AS ONE ASPURE IonizerThe static electricity can be quickly removed and the air volume can be adjusted. You can adjust the blowout angle.Ozone Generation (ppm) 0.03 or less Power Consumption (W) 15 Dimension (mm) 175×90×200 As ONE Part Number 2-2161-01 Included Accessories AC adapter, ground wire Power Supply AC100V(50/60Hz) Air Flow About 1.4m / s or more Mass (kg) About 1.8 Discharge Type DC method Ion Balance ± 5V or lessfrom S$899.90Min. 2 days
- DESCO SPI windless desktop ionizer with power supplyEffectively removes static electricity generated locally in the work area. * Be careful not to lie down during operation. Delicate electrode pins can also be damaged.Voltage (V) AC100 Dimensions (cm) 15×30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 127×63.5×140from S$769.90Min. 11 days
- VESSEL Static electricity removal mini fan (with clip)Compact and lightweight body. The air volume can be adjusted in 2 steps. With a clip that is convenient for installation. Pinpoint static elimination by attaching to cell production table / parts shelf / belt conveyor.Static Elimination Time (seconds) Within 3 Range to Use (mm) 150~600from S$659.90Min. 2 days
- VESSEL Static electricity removal mini fan (with stand)It has a small and lightweight resin body and can be attached with a clip. The air volume can be adjusted in 2 steps. Manufacturing of electronic devices and incorporation into assembly / inspection / manufacturing equipment * Be sure to use the specified power adapter.Maximum Airflow (m3/min) 0.78 Static Elimination Time (seconds) 3.0 or less Mass (g) 460 Dimensions, Width W x Depth D x Height H (mm) 83×75×142 Static Elimination Method AC high voltage corona discharge type Input power (V) DC24 Ion Balance Within ± 10Vfrom S$569.90Min. 2 days
- VESSEL Static electricity removal fan (low air flow type)Built-in DC fan with low air volume of 120 mm square. The work environment is taken into consideration with low air volume and noise reduction that suppress the blow-off of the work. The wind direction angle of the front cover can be changed. The static elimination range can be switched between t... Read MoreMass (kg) 0.9 Storage Temperature (℃) 0~60 Dimension (mm) 162×198×68 Current Consumption (mA) 500 Operating Temperature (℃) 5~40 Input Power DC24V±5% Ion generation method High frequency AC corona discharge type Installation Location Indoor non-hazardous area Included Accessories Power adapter (AC100-240V 0.4A) Specification Working distance / 150-900mmfrom S$689.90Min. 2 days
- Green Techno Battery Type Charging Gun Negative Polarity TypeSince it is a dry battery type, it can be used anywhere. The small and simple structure makes it easy to operate. Suitable for simple experiments using static electricity.As ONE Part Number 3-7492-01from S$1,099.00Min. 4 days
- DESCO SPI windless ionizerEffectively removes static electricity with pinpoint.Mass (kg) 1 Voltage (V), at 50 / 60Hz 110 Range (mm) (Effective lightning removal) 305from S$769.90Min. 2 days
- AS ONE ASPURE Desktop Ion BlowerDisplay - Ozone Generation (ppm) 0.005 or less Grounding Wire Length (m) 1 Power Cable (m) 1.8 Function 2-stage fan speed adjustment Power Supply AC100/200V、50/60Hz Ion generation method Corona discharge (DC) Ion Balance ±30Vfrom S$669.90Min. 4 days
- SIMCO Aerostat minION2Compact design with large static elimination effect Stable ion balance (± 10V or less) due to newly developed auto balance technology High-speed static elimination (2 seconds or less / distance 300 m) with unique discharge needle arrangement Low voltage wiring with modular cable (DC24V) 3 units c... Read MorePower Supply (Switch) ON / OFF rocker switch Mass (kg) 0.5 Ion Balance 0±10V Operating Ambient Temperature (℃) 0~50 Noise Level (dB(A)) 52(max) Outer Dimensions (mm) 97×137×60 RoHS directive (corresponding to 10 substances) Correspondence Input DC24V、250mA、6W Material (Casing) Reinforced polycarbonate (white) Material (Discharge Needle) Stainless steel emitter x 6 Stand Stainless steel plating Static Elimination Time (seconds) Within 2 secondsfrom S$1,399.00Min. 5 days
- KOGANEI Ionizer Steady flow fan type DTRY-ELF02It has a built-in small piezoelectric transformer and can be used to supply constant voltage DC power. In addition to blow type, fan type and bar type are available. A fan type that is effective in eliminating static electricity over a wide range. Ideal for static elimination on workbenches and p... Read MoreIon Balance ±10V Power Supply DC24V±5% Operation Environment Indoor 0-40 ° C (no condensation) Ozone Generation (ppm) 0.04 or less Mass (g) 400 Static Elimination Time (seconds) 3 or less Output Voltage (V) Approx. 2k (high frequency type) Current Consumption (mA) 240 Outer Dimensions, Length L x Width W x Height H (mm) 61×80×100from S$1,099.00Min. 8 days
- VESSEL Static electricity removal mini fan (with stand)Compact and lightweight body. The air volume can be adjusted in 2 steps. With a general-purpose stand. Pinpoint static elimination by attaching to cell production table / parts shelf / belt conveyor.Range to Use (mm) 150~600 Static Elimination Time (seconds) Within 3from S$599.90Min. 6 days
- Achilles Ion blower static mateThin, compact and high-performance high-power static elimination is possible. Equipped with ion balance self-control function. The built-in discharge needle cleaning brush simplifies cleaning maintenance. * This product is non-explosion proof. Do not use in places where solvents, flammable gases,... Read MoreOuter Dimensions, Width W x Depth D x Height H (mm) 164×63×181.5 Current Consumption (A) 0.85 Input Current (A) 0.85 Air Volume (m3/min) 0.89-3.68 (stepless) Display 5 LED Installation distance (mm) 300-1200 (recommended) Ion Balance ±10V Mass (kg) 0.75 Discharge Type DC corona Discharge Diameter (Φmm) 115 Warning Alarm Cleaning time, high voltage abnormalityfrom S$1,099.00Min. 7 days
- MIDORI ANZEN High performance ion blowerThe rear cover can be removed for easy maintenance. The discharge needle can be cleaned with a single touch. A stainless steel body with excellent durability. If an output error occurs, the high voltage output is stopped and a lamp is displayed. It is a safety design that detects the opening and ... Read MorePower Input (V) AC100 Operating Temperature Range 0~40℃ Length (mm) 100 Ozone Generating Amount 0.02ppm or less Ion Balance ±5Vfrom S$1,099.00Min. 5 days
- VESSEL Ion parts cleanerCompact design of only A4 size. No need for a dust collector, greatly reducing running costs. The power consumption will be 17W. (Small dust collector diffused power consumption 500W) Includes slide bracket. Pinpoint static elimination. It can be replaced on the left and right walls according to ... Read MoreOzone Generation (ppm) 0.05 or less (front 50mm) Power Consumption (W) 17 Air Consumption (L/min) 187 (0.3 MPa, continuous mode) Dimensions (H x W x D) (mm) 350 x 300 x 250 (excluding protrusions) Trusco Part No. 375-5801 Current (mA) 700 Applied voltage (kV) AC6.0(p-p) Mass (g) About 6.0 Suitable Fluid Clean air (0.1-0.3MPa) Input Voltage (V) DC24±5%from S$2,299.00Min. 3 days
- IDEC AUTO-ID SC1P type ionizer + compact typeIn addition to plasma cluster technology with static elimination capability, a parallel pulse DC method that effectively generates positive (+ ion) and negative (-ion) ions by combining multiple ion generation devices is 0.8 seconds with a nature fan that is resistant to pressure loss. Realized h... Read MoreIon generation method DC methodfrom S$569.90Min. 3 days
- LINKMAN AC Adapter24W (24V/1A output) switching AC adapter with worldwide compatibility (100 to 240V AC input). The output terminal is a center positive type of Φ2.1mm, which is often used, and is a tracking countermeasure product. *When using, pay attention to the format and polarity of the output terminal.Input Voltage (V) (50/60Hz)100-240AC Storage Temperature Range (℃) -20~80 Input Current (A) 0.58 Operating Temperature Range (℃) 0~40 Output Current (A) 1 Mass (g) 170 Output Voltage (V) 24 As ONE Part Number 63-3136-30 Dimensions (Length L x Width W x Height H) (mm) 72×34×69 Tip Length (mm) 9.5 Cable Length (m) DC:1.5 Plug inner diameter (Φmm) DC:2.1 Plug outer diameter (Φmm) DC:5.5 Flame Retardance UL 94V-0 Plug fork typefrom S$21.99Min. 5 days
- KOGANEI Ionizer Steady flow fan type DTRY-ZEM-F02Suitable for For DTRY-ELF02from S$199.90Min. 15 days
- DESCO Zero-volt desktop ionizer with power cordOptimal ionizer with good ion balance. By changing the connection of the internal jumper, it is possible to switch between 100 and 200V. In the ANSI / ESD S3.1 standard test, the balance is ± 3V or less in normal operation. Quick static discharge and optimum ion balance (ANSI / ESD S20.20 standar... Read MoreOzone Generation (ppm) 0.055 or less Outer Dimensions, Width W x Depth D x Height H (mm) 152 x 79 x 240 (including stand) Air Volume (m3/min) 2.8 Dimensions (cm) 40×91 Power Consumption (W) 110 Ambient Humidity (% RH) 15 to 65 (non-condensing) External Output Terminal RS485 connection Operating Ambient Temperature (℃) 5~70 Mass (kg) 2.4 (including stand) Ion Balance 0V ± 5V, dynamic auto balance Ion generation method Steady state DC, sensor feedback system Electrode Pure tungsten Voltage (Offset) Adjustable / Manual Current Consumption (mA) 100from S$1,399.00Min. 6 days
- KOGANEI Ionizer Steady flow fan type DTRY-ZLS-F03Suitable for For DTRY-ELF03from S$28.99Min. 15 days
- DESCO Compact zero volt ionizer 2Neutralizes both positive and negative charges within the static elimination range. Maintains consistent performance at all speeds. Weak fan speeds are good for handling small moving parts and assembly parts that move at higher fan speeds. Removes static electricity from insulators and ungrounded... Read MoreDimensions (cm) 15×61from S$1,099.00Min. 6 days
- DESCO Zero-volt desktop ionizer No power cordOptimal ionizer with good ion balance. By changing the connection of the internal jumper, it is possible to switch between 100 and 200V. In the ANSI / ESD S3.1 standard test, the balance is ± 3V or less in normal operation. Quick static discharge and optimum ion balance (ANSI / ESD S20.20 standar... Read MoreAmbient Humidity (% RH) 15 to 65 (non-condensing) Outer Dimensions, Width W x Depth D x Height H (mm) 152 x 79 x 240 (including stand) External Output Terminal RS485 connection Voltage (Offset) Adjustable / Manual Air Volume (m3/min) 2.8 Current Consumption (mA) 100 Ion Balance 0V ± 5V, dynamic auto balance Operating Ambient Temperature (℃) 5~70 Power Consumption (W) 110 Ozone Generation (ppm) 0.055 or less Electrode Pure tungsten Mass (kg) 2.4 (including stand) Ion generation method Steady state DC, sensor feedback system Dimensions (cm) 40×91from S$1,399.00Min. 6 days
- HAKKO Static eliminatorThe static elimination area can be selected with two types of louvers. A lock mechanism is used to adjust the body angle. Equipped with an error output signal function that is convenient for incorporating equipment.Trusco Part No. 384-4005 Mass (g) 790 Height (mm) 182 Length (mm) 50 Power Input (V) AC100~240 Output Voltage (V) (AC adapter) DC24 Air Volume (m3/min) (Air) 1.5-3.0 Discharge Type High frequency corona discharge Static Elimination Time (seconds) About 1.5 Operating humidity (%) 15 to 65 (no condensation) Ion Balance ± 10V or less Operating Ambient Temperature (℃) 0~40 Width (mm) 150 Capacity (VA) 10from S$969.90Min. 3 days
- SCS Mini air ionizerIt is a very compact fan type DC ionizer. Up to 4 units can be connected to one dedicated power supply. An ionizer that can be installed in a narrow space or in a mechanical device.Ozone Generating Amount 0.009ppm or less Maximum Airflow (m3/min) 0.62 Operation Ambient Temperature (℃) 0~40 Ambient Humidity to Use 15~80%RH Mass (g) 340 Trusco Part No. 394-6835 Power Consumption (W) 5.5 Dimensions, Width W x Depth D x Height H (mm) 85×60×120 Power Input (V) AC100~120 Static Elimination Method DC method Input Power DC12V Output Voltage (V) DC6k Ion Balance ± 20V or lessDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) IonizerDC desktop ionizer with excellent cost performance.Rated Voltage (V) DC12 (AC adapter included) Mass (kg) 1 (excluding accessories) Air Source Built-in DC fan Power Cable (m) 1.5 Outer Dimensions, Width W x Depth D x Height H (mm) 185×60×201.5 Output Voltage DC ± 7kV (maximum value) Power Consumption (W) 5Discontinued
- DESCO Desktop ionizer with power supplyThe 19500 workbench blower ionizer is a self-balanced ionizer that uses a fellatio balance system. An ionizer suitable for use on a workbench for soldering, inspection, packing, etc. In addition, warm air can be blown to reduce the discomfort of the operator.Mass (kg) 5.9 Power Source AC100~120V(50/60Hz) Output 4.5kV (at 50/60 nanoamperes) Fuse Capacity (A) 5 Air volume (m 2 / s) Variable, (maximum) 4.7 Ion Balance ±5V Power Consumption (W) (Maximum) 330 Dimensions (cm) 31×122Discontinued