Blower Type
Other Related Pages
- Riken Seiko Mascot Static EliminatorPrevents static electricity tampering. A manual static eliminator that does not use a power supply or consumables. Improves work efficiency by removing static electricity from containers and chemicals when weighing and subdividing chemicals (pharmacy, research institute, etc.). Reduces clinging a... Read MoreAs ONE Part Number 1-8912-01 Dimensions, Height x Width x Thickness (mm) 24×98×14 Mass (g) 26 Color Black
- VESSEL AEON Airsoft OrcaStatic electricity is removed by the ion air that pops out. Built-in 70KHz voltage transformer! Outstanding ion balance within ± 10V. Safety circuit with constant voltage DC24V. The cell production table allows you to change the piping and wiring according to your work, so it does not get in the ... Read MoreInstallation Location Indoor non-hazardous area Ion generation method AC high frequency corona discharge type Ozone Generation (ppm) 0.05 or less (measuring distance 50mm) Range to Use (mm) 50~300 Working Air Pressure (MPa) 0.1~0.6 Protective Function Current fuse (0.5A on board) Mass (g) About 260 Current Consumption (mA) 100(typ) Trusco Part No. 785-0841 Applied voltage (kV) About AC4.5 Input Voltage (V) DC24(±5%)from S$799.90Min. 2 days
- VESSEL Static electricity removal ion beam gun● Ergonomic grip that fits your hand, and a compact and lightweight resin body. ● Equipped with green LED lighting that makes it easy to see dust. ● Safety design with built-in piezoelectric transformer. The working voltage is DC24V safety, low voltage, with a dedicated adapter. ● Equipped with a... Read MorePower Input (V) DC24±5%、AC100~240 Current Consumption (mA) 100(typ) Trusco Part No. 496-1251 Mass (g) 200 Operation Ambient Temperature (℃) 5~40from S$979.90Min. 2 days
- KASUGA DENKI Gun type ionizerThe high-voltage power supply and static elimination electrode are built into the air gun body, and the high-voltage cable is not exposed, making it a highly safe design. The integrated structure of the ultra-compact high-voltage power supply and the air gun makes it compact and lightweight, so y... Read MorePower Consumption (VA) About 2.5 Mass (g) About 270 discharge electrode needle tungsten Ozone Generation (ppm) 0.02 or less Ion Generating Type High frequency corona discharge type Included Accessories AC adapter Air Pressure Range (MPa) 0.05~0.6 Input Voltage (V) DC24from S$869.90Min. 2 days
- VESSEL Static electricity removal power generation gunNo need for external power supply. The motor cartridge (replaceable) converts compressed air into electric power. The central rotor is rotated to generate electricity and supply power to the high-voltage power supply. PAT.P. Static and dust removal before painting large products such as cars, fur... Read MoreStorage Temperature Range (℃) -30~+50 supply air pressure (MPa) 0.3 to 0.6 (rated 0.5) Operating Temperature Range (℃) 0~+45 Wind Speed (m/s) 12.3(0.5MPa、200L/min、150mm) Dimensions (H x W x D) (mm) 191×232.5×50.6 Air Consumption (L/min) 200 Mass of Main Unit (g) 470 Noise Level (dB(A)) 88(0.5MPa、200L/min、1m) Ion Generating Type AC corona discharge type Applied voltage (kV) AC8p-p (±5%)/32kHz(Typ.) Suitable Fluid Clean air Structure Direct connection type Where to Use Indoor Included Accessories Instruction manual Ion Balance ±30V(0.5MPa、200L/min、150mm) air connection Φ8mm tube compatible, one-touch fittingfrom S$869.90Min. 2 days
- VESSEL Static removal high power gunTitanium is used for the discharge needle of the nozzle. Equipped as standard with a high-voltage shielded cable that is less affected by noise. The air gun body is made of sturdy aluminum die-cast, and is a large lever that is easy to pull and has excellent workability. For workpieces with a lar... Read MoreStorage Temperature Range (℃) -30~+50 Operating Temperature Range (℃) 0~+45 Air Consumption (L/min) 100 Ion Generating Type AC corona discharge type Applied voltage (kV) AC3.5 50 / 60Hz (use GP-1 4kV) Installation distance (mm) About 50-300 (Charged object-Gun tip) Ion Balance Adjustable on the GP-1 side Suitable Fluid Clean air Input power (V) DC24V±10% Cable Length (m) High pressure: 3 Protection Circuit High voltage power supply Yumbit Suitable for High voltage power supply: GP-1 4kV Installation Location Indoor supply air pressure (MPa) Maximum: 0.7 Connector Terminal: High-voltage connector CON-4 air connection Φ8mm tube compatible, one-touch fittingfrom S$689.90Min. 6 days
- KOGANEI Ionizer blow type DTY-ELK01It has a built-in small piezoelectric transformer and can be used to supply constant voltage DC power. In addition to blow type, fan type and bar type are available. It realizes compressed air transfer of static elimination ions and enables pinpoint static elimination, and has a wide variety of n... Read MoreCurrent Consumption (mA) About 70 Output Voltage (V) Approx. 2k (high frequency type) Power Supply DC24V±5% Mass (g) 60 Working Air Pressure (MPa) 0.05~0.5 Air Consumption (L/min [ANR]) 280 Type Standard type Static Elimination Time (seconds) 0.5 or less Included Accessories Power signal cable (2m), bracketfrom S$769.90Min. 8 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra compact ionizer high frequency AC systemThe main body is an ultra-compact size of 109 x 27 x 28 mm, so it can be easily incorporated into equipment or retrofitted to equipment. In addition, since the high-voltage power supply unit is built into the main unit, no extra space is required other than the static elimination unit. Equipped w... Read MoreOperation Ambient Temperature (℃) 0 to 55 (no condensation) Ozone Generation (ppm) 0.03 or less Operating Pressure Range (MPa) 0.05~0.7 Static Elimination Time (seconds) 1 or less Residual voltage (V) 1 or less (at 50mA sink current) Power Supply Voltage (V) 24(DC・±10%) Ambient Humidity to Use 35~65%RH Supply Air Flow Rate (L/min) 500 (ANR) or less Current Consumption (mA) 70 or less Mass (g) About 120 Discharge Output Voltage (V) About 2000 Suitable Fluid Air (dry clean air) RoHS directive (corresponding to 10 substances) Correspondence Discharge Type High frequency AC method Output NPN trANSIstor open collector Short Circuit Protection apparatus Ion Balance ± 10V or lessfrom S$579.90Min. 2 days
- VESSEL Motor cartridgeConverts compressed air into electric power. The central rotor is rotated to generate electricity and supply power to the high-voltage power supply. Replacement parts for static electricity removal power generation gun No.G-9Service Life 6 monthsfrom S$189.90Min. 4 days
- VESSEL High power gunIt is a power adapter. * Be sure to read the instruction manual to use the product safely. * Please be careful about condensation. It may cause electric shock or malfunction. * Never use in an area that requires an explosion-proof structure. * High voltage is applied to the discharge needle, so k... Read MoreMass (g) 155 Trusco Part No. 868-8806 Material Resinfrom S$99.90Min. 5 days
- AS ONE ASPURE DIT Gun Ionizer* Compressor and AC adapter are not included in the main unit.Connection Bore Diameter (Φmm) (Compressor) Outer diameter 6 Material (Needle) (Ion) made of titanium Ozone Generation (ppm) 0.05 or less As ONE Part Number 1-3008-01 Power Supply DC24V、0.15A、50/60Hz Ion Balance ±15Vfrom S$859.90Min. 5 days
- AS ONE Static Electricity Removing Air Blow GunPrecise static elimination is possible with an ion balance of ± 15V or less. Equipped with a 0.01 micron high-performance filter as standard equipment. The air flow rate can be adjusted at the base of the gun. * Compressor is not included.Ozone Generating Amount 0.001ppm or less Ion Balance 0±15V Power Cable 1.9m 3P (with conversion adapter) Dimension (mm) 194×29×142 As ONE Part Number 9-1004-11 Input Voltage (V) AC100V 50/60Hz Mass (kg) Control unit / 4 (including 2.1m cable) Mass (g) Gun / 185from S$2,399.00Min. 5 days
- SIMCO IonizerRoHS directive (corresponding to 10 substances) Correspondencefrom S$1,099.00Min. 5 days
- KOGANEI Ionizer blow type DTY-ZKTLType Low dust generation type Minimum Bending Radius (mm) 10from S$78.99Min. 11 days
- AS ONE Ion Air Duster (with Air Tubing and Power Cord)It is an ionizer air duster with a built-in piezoelectric transformer using the corona discharge method. Dust is blown off with air and the ion shower instantly removes static electricity, eliminating the return of dust. By installing a line filter, 0.01 μm of dust and moisture are removed and cl... Read MoreOzone Generation (ppm) 0.04 or less Dimension (mm) 135×25×140 Mass (g) 280 (main unit only) Power Consumption (W) About 2.4 Input Power DC+24V Material Plastic, aluminum alloy, copper alloy Connection Bore Diameter (Φmm) Φ6 one-touch fitting (compressor)from S$1,299.00Min. 5 days
- KOGANEI Ionizer blow type DTY-ELK01-SIt has a built-in small piezoelectric transformer and can be used to supply constant voltage DC power. In addition to blow type, fan type and bar type are available. It realizes compressed air transfer of static elimination ions and enables pinpoint static elimination, and has a wide variety of n... Read MoreWorking Air Pressure (MPa) 0.05~0.5 Output Voltage (V) Approx. 2k (high frequency type) Current Consumption (mA) About 70 Type Air-saving type Air Consumption (L/min [ANR]) 60 Mass (g) 75 Included Accessories Power signal cable (2m), bracket Power Supply DC24V±5% Static Elimination Time (seconds) 0.8 or lessfrom S$769.90Min. 9 days
- VESSEL Static electricity removal high power nozzleDust can be blown off by removing static electricity and using air. It is used by connecting to the product frequency type high-voltage power supply unit GP-1 4KV. The discharge needle uses titanium, which has less wear, and exhibits stable performance over the long term. Since the discharge need... Read MoreTrusco Part No. 868-8847 Height (mm) 23.9 Mass (g) 350 Length (mm) 25.2 Width (mm) 65.5 Power Input (V) DC24V±10% Power Consumption (mA) 90from S$429.90Min. 6 days
- Sunhayato Ionizer blow gunBy corona discharging high-voltage alternating current and simultaneously injecting + -bipolar ions in a well-balanced manner, static electricity is instantly neutralized and eliminated. Ions are ejected just by pulling the trigger, and anyone can use it easily. A handy type that is convenient to... Read MoreDischarge Type AC corona discharge type Trusco Part No. 109-7669Discontinued
- Sunhayato Ionizer blow gunBy corona discharging high-voltage alternating current and simultaneously injecting + -bipolar ions in a well-balanced manner, static electricity is instantly neutralized and eliminated. Ions are ejected just by pulling the trigger, and anyone can use it easily. Dedicated type for compressor. If ... Read MoreStorage Temperature Range (℃) -10~+50 Operating Temperature (℃) 0~50 Storage Humidity (%) 20~90RH Input Power (V) DC6 Fitting Φ4mm tube fittingDiscontinued
- SIMCO Airsoft HBAAn air gun for removing static electricity that simultaneously prevents and removes dust due to static electricity when processing plastic molded products. A lightweight air gun that is inexpensive and can be used for a wide range of purposes. * This product has a non-explosion-proof structure. I... Read MoreAir Pressure Range (MPa) (Input) 0-0.7 Operating Ambient Temperature (℃) 0~46 Cable Length (m) (High pressure) 3 Color (Gun body part) Silver Material (Gun) Aluminum Air Consumption (NL/min) 120 (when air pressure is 0.5MPa) Screw size Air joint (one-touch joint) / PT1 / 8 Input Voltage (V) AC100 (single phase) Operating humidity (%) 80RH or less Set Contents Air gun HBA, power unit F164YR Input Frequency (Hz) 50/60 Suitable Tube Outer Diameter (Φmm) 6 Cable Twin cableDiscontinued
- VESSEL High power gunSuitable Air Pressure (MPa) MAX0.7 Mass (kg) 1 Trusco Part No. 855-2070Discontinued
- AS ONE DC nozzle type static eliminatorAs ONE Part Number 1-9573-01 Mass (kg) 1.5 Dimension (mm) 105×175×74Discontinued
- SIMCO ionFOCUSⅡ-L bodyYou can check the normal operation status (blue LED lit) and abnormal stop status (red LED lit) even from a distance. It also has a built-in high voltage anomaly detection circuit. If a high voltage abnormality (short circuit, leak, etc.) occurs, the high voltage output from the built-in power un... Read MoreAir Consumption (NL/min) 187 (at 0.3 MPa) Outer Dimensions (mm) 31×79×61 Included Accessories AC adapter, adapter for nozzle Specification Built-in power unit Alarm Output NPN open collector output, 20 mA (MAX)Discontinued
- AS ONE Static electricity removal blowerAs ONE Part Number 1-4968-01 Dimension (mm) 468×208×184 Mass (kg) 8.2Discontinued
- BIC TOOL Ion shower blow gun (AC type)Compared to conventional products, it is smaller and lighter! Improved static elimination performance! Ion jet blow is even easier to use. It is a type that can be used with an AC100V power supply so that you can work for a long time in a certain place. Ideal for pretreatment of painting lines an... Read MoreSuitable Air Pressure (MPa) 0.4~0.8 Dimension (mm) 175×205×95 Mass (g) 400 (without AC adapter) Power Input (V) AC100 / DC6 (AC adapter) Continuous Operating Time (hours) About 3 Suitable Fluid Compressed air Static Elimination Method DC corona discharge (± bipolar type)Discontinued
- TRINC Gantlink battery type flat nozzle modelDesigned to be easy to hold and less tiring to work. High static and dust removal performance and reliability Air gun type model. Battery-powered flat nozzle model Free from troublesome AC power cord (injects air and ions over a wide range above and below) Pre-painting process, packaging process,... Read MoreType Battery type flat nozzle modelDiscontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Static blow gunTwo types of nozzles are standard equipment.static-elimination ability (sec) 1.3 Mass (kg) 1.5 Power Consumption (W) 30 Power Input (V) AC100~240(50/60Hz) Air Source compressor Hose Length (m) 3 Ion balance adjustment +/- independent adjustment Output Voltage DC7kV±10% Outside dimensions (width W x height H x depth D) (mm) 116 x 67 x 175 (station) Power Cable (m) 1.65Discontinued
- Sunhayato Ionizer blow gunRemoves static electricity and dust at the same time. By corona discharging high-voltage alternating current and simultaneously injecting + -bipolar ions in a well-balanced manner, static electricity is instantly neutralized and eliminated. Ions are ejected just by pulling the trigger, and anyone... Read MoreDiscontinued
- VESSEL Static elimination gun AEON BazookaA compact and lightweight resin body with a built-in high-frequency piezoelectric transformer. Comes with high-brightness LED lighting that allows you to see dust. Since it is an AC corona discharge type, there is no loss of ion balance due to dirt on the needle. Equipped with a muffling nozzle t... Read MoreInput Power DC24V±5% Mass (g) 198 Current Consumption (mA) 74 Air Consumption (L/min [ANR]) 194 Applied voltage (kV) About AC2.0 Width (mm) 132 Trusco Part No. 401-3506 Height (mm) 152 Operation Ambient Temperature (℃) 5~40 Length (mm) 36 Range to Use (mm) 50 ~ (indoor non-hazardous area) Suitable Air Pressure (MPa) 0.1~0.6 Set Contents Power adapter (AC100-240V) Static Elimination Method High frequency AC corona discharge typeDiscontinued
- 3M Ionized Air Blow GunIt is very lightweight and you don't have to worry about static elimination work. An air gun type ionizer that can remove dust and static electricity at the same time. Not only the air gun body, but also the hose and console are equipped with anti-static measures. Static electricity removal. ... Read MoreDimension (mm) (Gun) 203 x 76 x 25 Air Flow (Max) 65PSi Suitable Air Pressure (MPa) 0.14~0.45 Operation Ambient Temperature (℃) 0~40 Trusco Part No. 163-1560 Hose Length (m) 2.1 Power Consumption (W) 32 Mass (g) 340 Power Input (V) AC120 Static Elimination Method DC method Input Power DC24V Suitable for Dry air or nitrogen Ambient Humidity to Use No condensation Material (Hose) Static dissipative polyurethane Specification Use air / dry air or nitrogen Ion Balance ± 30V or lessDiscontinued
- CHINO Ion blowerA lightweight and compact desktop static eliminator. You can clean the discharge needle by opening the front cover.Ozone Generation (ppm) 0.005 or less Mass (kg) 2 Dimension (mm) 210×108×301 Air Volume (m3/min) 3.0 Power Supply AC100~240V±10%・50/60Hz Discharge Type Corona discharge (DC) Ion Balance ±30VDiscontinued