Installation Type
Other Related Pages
- A&D IonizerWindless DC type slower (ionizer) ideal for a wide range of applicationsIncluded Accessories AC adapter: AX-TB228 Trusco Part No. 807-2270 Ion generation method DC typefrom S$769.90Min. 2 days
- SHARP Static neutralization type plasma cluster ion generator* This product requires regular replacement of the Plasmacluster Ion Generation Unit in order to stably emit high-concentration Plasmacluster Ions. * When the total operating time is about 17,500 hours (about 2 years when operating continuously for 24 hours a day), the lamp on the main unit blink... Read MoreOperating Temperature (℃) 0~50 Operating humidity (% RH) 10 to 85 (no condensation) Power Supply Voltage (V) DC24 ± 10% AC100 (when using adapter) Operation Mode Full power, strong, medium, quiet Operation Environment Pollution degree 2from S$579.90Min. 2 days
- SHARP Replacement plasma cluster ion generation unit IZ-C301Height (mm) 62.5 Trusco Part No. 759-0890 Mass (kg) 0.322 Length (mm) 62 Width (mm) 236from S$289.90Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Small fan type static eliminatorWith an ultra-compact body of W33 x H60 x D65 mm, it can be installed like a sensor. The adjustment volume which can change the air volume according to the application is carried. You can check the maintenance time and fan abnormality with the LED display and output. Since the discharge needle un... Read MoreOzone Generation (ppm) 0.02 or less Maximum Airflow (m3/min) 0.2 Residual voltage (V) 1 or less (at 50mA sink current) Current Consumption (mA) 200 or less Power Supply Voltage (V) 24(DC・±10%) Applicable Temperature Range 35 to 65% RH (no condensation) Maximum Wind Speed (m/s) 6.4 Static Elimination Time (seconds) About 1.5 Mass (g) About 110 Case Grounding Type C (capacitor) ground Material Case: PBT, discharge needle: Tungsten RoHS directive (corresponding to 10 substances) Correspondence Discharge Type High frequency AC method Output NPN trANSIstor open collector Short Circuit Protection protection Ion Balance ± 10V or less Output Voltage ± about 2kVfrom S$579.90Min. 2 days
- SHARP IG-301JF, a static neutralization type plasma cluster ion generatorTrusco Part No. 759-0881 Mass (kg) 1.9from S$1,499.00Min. 4 days
- VESSEL Ion parts cleanerSmall dust collector with static eliminator. The workbench and small dust collector are compactly integrated. A static eliminator dust collector suitable for cell production sites. A transparent window that can be opened and closed is provided on the front of the hood to prevent scattering and en... Read MoreOperating Temperature (℃) +5~+40 Air Volume (m3/min) 1.13 (Built-in fan) Power Consumption (W) 22 Air Consumption (L/min) 220(0.3MPa) Operating humidity (% RH) 35 to 65 (no condensation or freezing) Dimension (mm) 420×300×411 Noise Level (dB(A)) 70.0(0.3MPa) Mass (kg) 9.5 Dust Collection System Adhesive gel sheet + paper pack filter Suitable Fluid Clean air (0.1-0.7MPa) Input Power DC24V±5% Air Hose Diameter Outer diameter Φ8mmfrom S$3,399.00Min. 7 days
- VESSEL Static electricity removal AC pulse / clean barIn addition to the ultra-compact design, high-precision ultra-high-speed static elimination has been achieved. Equipped with "auto balance mode", it automatically adjusts to the optimum ion balance according to the charged object. Compatible with all applications. Comes with a needle cl... Read MorePower Input (V) DC24 Input Power DC24V ± 5% (Connector RJ45) Trusco Part No. 412-5037 Mass (g) 900 Power Consumption (W) 15 Length (mm) 33 Width (mm) 877 Height (mm) 92.5from S$1,599.00Min. 32 days
- KOGANEI Ionizer Wide flow fan type DTRY-ELW22It has a built-in small piezoelectric transformer and can be used to supply constant voltage DC power. In addition to blow type, fan type and bar type are available. A fan type that is effective in eliminating static electricity over a wide range. Ideal for static elimination on workbenches and p... Read MoreOzone Generation (ppm) 0.03 or less Current Consumption (mA) 260 Mass (kg) About 2.1 Power Input (V) DC24±5% Output Voltage (V) Approx. 2k (high frequency type) Operation Environment Indoor 0-40 (no condensation) Ion Balance ±15V Static Elimination Time (seconds) 2 or less Outer Dimensions, Length L x Width W x Height H (mm) 120.5×308×118from S$1,299.00Min. 8 days
- AS ONE DC Type Anti-Static InstrumentDimension (mm) 110×92×40 Mass (g) 220 As ONE Part Number 6-6580-01 Ion generation method DC typefrom S$759.90Min. 5 days
- VESSEL Static electricity elimination cross flow fanCovers a wide area. Widely used for cell production table and equipment mounting. Wide area static elimination evenly, straight, and far. Outstanding ion balance within ± 10V. Air volume adjustment is stepless. With cleaning brush. Clean the discharge needle with the knob slide. Easy to maintain.... Read MoreOzone Generation (ppm) 0.05 or less Static Elimination Time (seconds) 1.5 or less (max. Static Elimination Distance (mm) 150~900 Dimensions (H x W x D) (mm) 157×348×165 Maximum Airflow (m3/min) 2.5 Mass (kg) 2.9 Input Power 24 VDC ripple (pp) ± 10% or less Current Consumption (mA) 500(max) Trusco Part No. 829-0728 Ion generation method AC high frequency corona discharge type Installation Location Indoor Filter Rough filter (CF-300F)from S$999.00Min. 2 days
- VESSEL Static electricity removal pinpoint nozzleCompact & stable static elimination performance. Ideal for installation on take-out machines and packaging machines.Ozone Generation (ppm) 0.05 or less Working Air Pressure (MPa) 0.1~0.6 Mass (g) 104 Air Consumption (L/min [ANR]) 143 (at 0.2MPa) Input Power 24 VDC (± 5%), ripple (PP) 10% or less Trusco Part No. 789-5941 Current Consumption (mA) 90(max) Ion generation method AC corona discharge type (37kHz) Installation Location Indoorfrom S$789.90Min. 3 days
- VESSEL Static electricity removal AC pulse / clean barIn addition to the ultra-compact design, high-precision ultra-high-speed static elimination has been achieved. Equipped with "auto balance mode", it automatically adjusts to the optimum ion balance according to the charged object. Compatible with all applications. Comes with a needle cl... Read MoreIon Balance ± 30V (distance 1000mm) Compressed Air Connection PT 1/8 Operation Ambient Temperature (℃) 0~50 Operating Ambient Temperature (℃) 0-50 (no freezing) Ion generation method Pulse AC corona discharge type Power Input (V) DC24 Ozone Generating Amount 0.05 ppm or less Input Power DC24V ± 5% (Connector RJ45) Static Elimination Distance (mm) About 50-2000 Power Consumption (W) 15 Operating humidity (%) 35 to 85 RH (no condensation) Suitable Air Pressure (MPa) 0.3 Length (mm) 33 Height (mm) 92.5from S$1,599.00Min. 5 days
- VESSEL Static electricity removal AC pulse / clean barIn addition to the ultra-compact design, more stable static elimination has been achieved. It is a short type and is ideal for installation on a conveyor or inside equipment. Comes with a high voltage abnormality alarm. External signal can be output. The output voltage and ion balance can be adju... Read MoreOzone Generation (ppm) 0.05 or less Power Consumption (W) 7.8max Height (mm) 90 Range to Use (mm) About 50-2000 Input power (V) DC24 ± 5% (Connector RJ45) Alarm Output High voltage abnormality Ion generation method Pulse AC corona discharge type Conform to RoHS/CE Ion Balance ± 30V (distance 1000mm)from S$1,399.00Min. 32 days
- DESCO Suspended charge buster Ionizer 2 fanIt is a 2-fan type of Study State DC Ionizer. A specially designed fan allows for a wider range of coverage. Excellent static discharge time with constant offset voltage (balance) ± 10 V according to ANSI / ESD STM 3.1. You can monitor the status with the automatic feedback system by sound and LE... Read MoreDimensions (cm) 61×91 Fuse 400mA, slow blow Power supply (High voltage) DC5.5kV Outer Frame Powder coated steel Ion generation method Steady state DC, sensor feedback system Mass (kg) 3.2 Dimensions, Vertical x Horizontal x Height (mm) 99×168×586from S$1,699.00Min. 6 days
- VESSEL Ion parts cleaner vertical typeFoot-installed type static eliminator / dust collector. When you insert the work by hand through the opening at the top, the sensor detects it and blows off the dust while removing the static electricity from the work with ion air. Dust is collected by an adhesive gel sheet and a paper carton fil... Read MoreSuitable Air Pressure (MPa) 0.1~0.3 Air Volume of Dust Collector (m3/min) 1.13 (Built-in fan) Air Consumption (L/min) 161 (0.3Mpa In continuous mode) Power Consumption (W) 18 Dimensions, Width W x Depth D x Height H (mm) 200 x 289 x 297 (excluding protrusions) Mass (kg) 3.8 Static pressure (Pa) 460 (built-in fan) Noise Level (dB(A)) 88.3 (0.3Mpa, measuring distance 600mm) Tube outer diameter x inner diameter (mm) 8×5 Suitable Fluid Clean air (CDA) Material (Main Unit) Exterior: SPCC / Transparent Hood: PVCfrom S$2,899.00Min. 6 days
- DESCO High output for ionizer workbenchIt uses steady-state DC technology. A pair of high-voltage cables are connected to each high-voltage power supply, and consist of an emitter that separates negative ions and positive ions. The spacing between the emitters depends on the design, and the DC power supply is always connected to the e... Read MoreOuter Frame Powder coated aluminum Diameter (Φmm) (Emitter point) About 1.3 Ion generation method Steady state DC, sensor feedback system Trusco Part No. 829-2384 Fuse 250mA slow blow fuse Ozone Generation (ppm) 0.05 or less Mounting Tilt adjustment frame for workbench Dimensions (cm) 24 x 19 x 9 (with stand) Mass (kg) 1.54 Suitable High Voltage Power Supply (Nominal) 5.5kVDCfrom S$1,299.00Min. 6 days
- SIMCO Aerostat FPDWide static elimination area with high-speed fan. Built-in auto ion balance circuit that does not require adjustment for ion balance. Easy to clean the discharge needle with the electrode cleaning brush. No filter.Ozone Generating Amount 0.02ppm or less Input Current (A) 0.5/3 TGK Part No. 400-25-11-09 Mass (kg) 5.9 Air Volume (m3/min) 6.4~12.8 Outer Dimensions (mm) 902×159×101H Power Supply AC120~220V 50/60Hz Included Accessories Cord (rated AC125V) RoHS directive (corresponding to 10 substances) Correspondence Ion Balance ±15Vfrom S$3,699.00Min. 63 days
- DESCO Suspended charge buster Ionizer 3 fanIt is a 2-fan type of Study State DC Ionizer. A specially designed fan allows for a wider range of coverage. Excellent static discharge time with constant offset voltage (balance) ± 10 V according to ANSI / ESD STM 3.1. You can monitor the status with the automatic feedback system by sound and LE... Read MoreFuse 400mA, slow blow Power supply (High voltage) DC5.5kV Ion generation method Steady state DC, sensor feedback system Mass (kg) 4.5 Dimensions (cm) 61×152 Dimensions, Vertical x Horizontal x Height (mm) 99×168×947 Outer Frame Powder coated steelfrom S$2,199.00Min. 6 days
- VESSEL Ion parts cleanerClean the blower air with a HEPA filter. Equipped with a DC ionizer to create a static elimination area. The wind speed of the air blow can be adjusted. It is an air circulation type and there is no exhaust to the outside. Static elimination and dust removal for boards, molded parts, and powder workApplied voltage (kV) +6、-3~-7 Maximum Airflow (m3/min) 1.5 Power Consumption (W) 18 Mass of Main Unit (g) 22000 Main Unit Dimensions (mm) 515×350×345 Ion generation method DC corona discharge type Ion Balance Within ± 30V Current Consumption (A) max4.5from S$5,799.00Min. 6 days
- VESSEL Static electricity removal 3 fanA rose fly louver with a wider static elimination area! Stable static elimination performance for a long time with a capacitive coupling needle. Easy maintenance.Ozone Generation (ppm) 0.05 or less (measuring distance 50mm) Range to Use (mm) 150~900 Current Consumption (A) 3.0(max) Mass (g) 4.7 Air Volume (m3/min) 4.7 (3 aircraft: maximum air flow 1m) Trusco Part No. 785-1286 Applied voltage (kV) 9.5(p-p) Ion generation method AC high frequency corona discharge type Input Voltage (V) DC24(±5%) Installation Location Indoorfrom S$2,199.00Min. 5 days
- VESSEL Ion parts cleanerSupports wide work with a large hood. Dust removal air is injected by an infrared sensor. The nozzle is a flexible type that can finely adjust the wind direction. A set of two compact and powerful static electricity removal mini fans F-6CL. The motor of the dust collector has an overload preventi... Read MoreAir Volume of Dust Collector (m3/min) 3.3/4.0(50/60Hz) Current Consumption, 50/60Hz (A) 3.0/3.0 Dust Capacity (L) 1.2 Input Power AC100V±5%(50/60Hz) Air Hose Diameter Φ6mm×Φ4mm Ambient Humidity to Use 20~80%RH Power Consumption, at 50/60Hz (W) 200/280 Ion generation method High frequency AC corona discharge type Dust Collection System Cylindrical cartridge filter Operation Ambient Temperature (℃) 0~40 Mass (kg) (Food) 14, (Dust collector) 30from S$8,699.00Min. 5 days
- VESSEL Static electricity removal AC pulse / clean barUltra-compact design with built-in high-voltage power supply, control circuit, and air circuit. The needle electrode socket has an air purge structure with an air outlet around the needle electrode. Built-in counter electrode in the body. Prevents particles from adhering to the outside of the bod... Read MoreRange to Use (mm) 50~2000 Input Voltage (V) DC24(±5%) Ozone Generation (ppm) 0.05 or less Ion Balance Within ± 30V (1000mm) Applied voltage (kV) AC8~12.5(p-p) Frequency (Hz) 0.1-50 (10 steps) Current Consumption (mA) 600(max) Ion generation method Pulse AC corona discharge typefrom S$1,999.00Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Duct flangeFor Φ76 duct hoseRoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 64 days
- IDEC AUTO-ID SC1P type ionizer + wide typeIn addition to plasma cluster technology with static elimination capability, a parallel pulse DC method that effectively generates positive (+ ion) and negative (-ion) ions by combining multiple ion generation devices is 0.8 seconds with a nature fan that is resistant to pressure loss. Realized h... Read MoreIon generation method DC methodfrom S$1,199.00Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Duct flangeFor Φ50 duct hoseRoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 64 days
- VESSEL Static electricity removal cross flow fanThin & wide 600mm. Equipped with a cross flow fan and stepless adjustment of air volume. Outstanding ion balance within ± 10V. With cleaning brush. With abnormal alarm lamp & external output terminal. A stand that can adjust the mounting angle and height. For static elimination of workben... Read MoreDimensions (H x W x D) (mm) 157×640×170 Maximum Airflow (m3/min) 2.5 Input power (V) 24 VDC ripple (pp) ± 10% or less Mass (kg) 4.6 Current Consumption (mA) 900(max) Ion Generating Type AC high frequency corona discharge type Range to Use (mm) About 150-900 Installation Location Indoorfrom S$1,899.00Min. 4 days
- Sunhayato Romy Eraser20 UV-erasable 28-pin DIP ROM data can be erased at once. Compact and lightweight, it is convenient to carry. A ROM eraser that is easy to operate with a fixed timer. It corresponds to DIP type ROM.UV Wavelength (nm) 253.7 Rated Power Supply AC100V 10W 50/60Hz Main Unit Dimensions, Width W x Depth D x Height H (mm) 254×55×75 Erase Time (minutes) 20 Light Source 6W high-performance UV lamp x 1 Life of Light Source 3000 hours Mass (g) 525Discontinued
- VESSEL Static electricity removal AC pulse ion bar (external power supply type)Slim & high speed static elimination. SH series, a bar-type static eliminator with an external power supply that is easy to install in tight spaces. There is an air purge function. Safety design, silicon coated high voltage cable (2.3m included). Up to 3 branch power distribution is possible ... Read MoreIon Balance ± 50V (1000mm distance) Ozone Generating Amount 0.05 ppm or less Ion generation method Pulse AC corona discharge type Operation Ambient Temperature (℃) 5~55 Frequency (Hz) 30Discontinued
- OHAUS Static eliminator (ionizer)Ideal for samples that do not blow air and are easily splashed, such as powder. The life of the discharge electrode is about 15,000 hours. The electrodes can be easily replaced.Ozone concentration 0.02PPM or less Static Elimination Performance 1 second / 10cm, 5 seconds / 20cm Mass (kg) 1.2 (including stand) Static Elimination Area 10×20cm Dimension (mm) 201×133×123 Power Supply AC adapter (Output DC12V ± 1V, 0.5A) Static Elimination Distance (mm) About 100-200 Static Elimination Method DC corona discharge (bipolar) Ion Balance ±100VDiscontinued
- SIMCO Air blowerSafe and high-performance static elimination effect Compact and lightweight portable type This device has a good ion balance design, so there is no need for troublesome ion balance adjustment. Electrode cleaning brush (USPAT.) Simply slide the brush left and right to perform daily electrode clean... Read MoreOperating Ambient Temperature (℃) 0 to 45 (with no icing or condensation) Ozone Generating Amount 0.01 ppm or less Ion Balance 20V or less Maximum Airflow (m3/min) 3.3 (according to fan specifications) Dimensions, Width W x Height H x Depth D (mm) 328 x 155 x 183 (excluding protrusions) Mass (kg) 4.2 (including stand and power cord) Structure Capacitor coupling type Noise Level (dB(A)) Up to 62Discontinued
- Panasonic (Panasonic Industrial Devices SUNX) Area ionizer stained DC methodPopular! A new type that can eliminate static electricity from the entire cell production table. Equipped with a monitoring function that detects intruders into the discharge section and stops the discharge operation. Even if you bring your finger close to it, the high-voltage circuit will stop, ... Read MoreOzone Generation (ppm) 0.02 or less Residual voltage (V) 1 or less (at 50mA sink current) Ambient Humidity to Use 35~65%RH Power Consumption (VA) 80 or less (at 100V: 70 or less) Static Elimination Time (seconds) About 1 Output NPN trANSIstor open collector Discharge Type Steady state DC method Short Circuit Protection apparatus Ion Balance ± 10V or less Discharge Output Voltage (V) ± about 6000Discontinued
- VESSEL Static electricity removal AC pulse ion barAC pulse bar that supports various applications with various setting functions. By design, the distance between the needle electrode units can be changed to enable uniform static elimination. Ion balance adjustment function for various applications. The electrode unit can be easily removed by sim... Read MoreInput Power DC24V±5% Current Consumption (mA) 600 Overall Length (mm) 3107 Mass (kg) 3.5 Ozone Generating Amount 0.05 ppm or less Ion Balance ± 30V (distance 1000mm) Operation Ambient Temperature (℃) 0~50 Frequency (Hz) 30 Ion generation method Pulse AC corona discharge typeDiscontinued
- VESSEL Static electricity elimination cross flow fanAn ion balance of ± 5V has been achieved with a piezoelectric transformer and a capacitive coupling needle electrode. The LED lights in stages according to the air volume, and the air volume can be adjusted steplessly. Equipped with a fan lock / warning LED to notify of high voltage abnormality a... Read MoreMaximum Airflow (m3/min) 1.58 Height (mm) 125 Power Consumption (W) 14 Length (mm) 150 Width (mm) 300 Trusco Part No. 371-3024 Power Input (V) AC100~240V Output Voltage AC3.5kV Input Power DC24V±5% Static Elimination Method High frequency AC piezoelectric typeDiscontinued
- SIMCO SIMCO Ionizing Air Blower XCElectrification of electronic components can be removed faster. Easy maintenance with an electrode cleaning brush. Built-in auto ion balance circuit (USPAT.No.5, 153, 811, patent). It has a built-in power unit with stable output. Equipped with air volume adjuster and air filter as standard equipm... Read MoreLength (mm) 221 Trusco Part No. 365-2521 Height (mm) 189 Width (mm) 468 Ion Balance ± 5 V or less (offset voltage)Discontinued