Static Electricity Eliminator Options
Other Related Pages
- HAKKO Nozzle (for 474/475/701/808/809)* This product is for trowel part 808/809. Not for trowel 815/816.Suitable for 474・475・701・808・809
- Panasonic Conductive tubeIt can be bent freely. You can cut and change the length.Air Pressure Range (MPa) 0.02~0.7 Length (mm) 500 Seat Post Diameter (Φmm) 6 Minimum Bending Radius (mm) R15 or higher Material Urethane
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement part NozzleTrusco Part No. 120-3371 Mass (g) 5 Suitable for DS-017、PT-109、US-140
- SHARP AC adapter for IG-301JF / IG-251JFWidth (mm) 36 Length (mm) 53 Mass (kg) 0.18 Trusco Part No. 759-0903 Height (mm) 73from S$74.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) holderRoHS directive (corresponding to 10 substances) Correspondence Suitable Model H-5/6/16from S$21.99Min. 2 days
- Panasonic Shape retention tubeThe tube can be easily bent to maintain the bent shape, so there is no need to fix the tube.Minimum Bending Radius (mm) R40 or higher Air Pressure Range (MPa) 0.02~0.5from S$47.99Min. 4 days
- VESSEL Micro filterStatic electricity removal A simple air filter used to supply air to the ion beam gun G-7RS and nozzle-type static electricity removal devices. For measures against static electricity * Cuts 0.01 μm particles by 99% or more. Please use it after attaching an air filter and mist separator of about ... Read MoreAir Hose Diameter (Outer diameter) Φ6mmfrom S$86.99Min. 6 days
- Panasonic (Panasonic Industrial Devices SUNX) Air filterRoHS directive (corresponding to 10 substances) Correspondencefrom S$109.90Min. 9 days
- Panasonic (Panasonic Industrial Devices SUNX) Discharge needle unitUnit with tungsten needleSpecification Unit with tungsten needlefrom S$69.99Min. 5 days
- VESSEL Needle electrode replacement driverA screwdriver for replacing the needle electrode.Suitable Model G-7R-L、BB-Z、N-1、N-2、N-3、G-2、G-9from S$15.99Min. 5 days
- VESSEL Front cover (with needle electrode)Front cover with needle electrode for static electricity removal fan.from S$79.99Min. 7 days
- VESSEL Power adapterPower adapters for various static elimination products.from S$99.90Min. 4 days
- Panasonic (Panasonic Industrial Devices SUNX) Discharge needle unitReplacement unit with tungsten needlefrom S$86.99Min. 4 days
- VESSEL Muffling nozzleOptional product ・ Silencer nozzle. * When installed, there will be a gap between the nozzle and the main body.Suitable Model G-9from S$99.99Min. 6 days
- VESSEL Nonwoven fabric simple filter (5 pieces)Non-woven fabric simple filter for IPC-A4.Suitable Model IPC-A4from S$22.99Min. 7 days
- VESSEL Mute straight nozzleOptional product-Silent straight nozzle. * When installed, there will be a gap between the nozzle and the main body.Suitable Model G-7R-L、BB-Z、N-1、N-2、N-3、G-2、G-9from S$99.99Min. 6 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Flat NozzleIt will be a flat balloon. The tip angle of the nozzle can be changed freely.from S$48.99Min. 5 days
- VESSEL Plug with urethane tubeΦ8 × Φ5 air tube (black) 3m + air plug.Suitable Model G-9from S$49.99Min. 5 days
- VESSEL Power supply unitSlim & high speed static elimination. A dedicated high-voltage power supply for the SH series, a bar-type static eliminator with an external power supply that is easy to install in tight spaces. With 2 sockets for connecting bars. Easy to install and wire the bar. With ion balance adjustment ... Read MoreMass (kg) 1.5 Power Consumption (W) 10 Dimension (mm) 62.7×138×230 Input Power AC100~240V(50/60Hz)from S$799.90Min. 4 days
- VESSEL Connection cableConnection cable for SJ series.Suitable Model SJ seriesfrom S$68.99Min. 4 days
- VESSEL Super slim nozzleNozzle type ionizer with ultra-compact slim body. Equipped as standard with a "rotating corner nozzle" that can change the blow direction by turning the nozzle, it can be installed anywhere. Ideal for mounting in tight spaces. Equipped with a 6-pole terminal that allows signal extractio... Read MoreMass (g) 62 Input Power DC 24 V ± 5% Ripple (PP) 10% or less Operating Ambient Temperature (℃) 5~40 Length (mm) 27.5 Height (mm) 28 Width (mm) 109.6 Trusco Part No. 412-5053 Current Consumption (mA) 100 Suitable Air Pressure (MPa) 0.1~0.6from S$689.90Min. 3 days
- KOGANEI Ionizer blow type DTY-ZKPSRated input AC100~240V、50/60Hz、0.58A Rated Output DC24V、1A Type Standard typefrom S$44.99Min. 6 days
- VESSEL Adhesive gel sheet (1 sheet)Adhesive gel sheet. * 2 sheets required per unit (for replacement)Mass (g) 64 Dimensions, Width W x Depth D x Height H (mm) 268×200×2 Suitable Model IPC-A3、IPC-A4from S$68.99Min. 2 days
- VESSEL Branch boxStatic electricity removal AC pulse bar (external power supply type) A branch box for relaying the SH series. For SH seriesMass of Main Unit (g) 350from S$159.90Min. 5 days
- AS ONE Filter for Static Electricity Removal Air Blow GunPrecise static elimination is possible with an ion balance of ± 15V or less. Equipped with a 0.01 micron high-performance filter as standard equipment. The air flow rate can be adjusted at the base of the gun. * Compressor is not included.
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement part NozzleSuitable for AS-196、PT-409from S$18.99Min. 5 days
- Panasonic Joint nozzle for conductive tubeNozzle for joint between ionizer body and conductive tube.Material Stainless steelfrom S$189.90Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) power cableCabtire Cable (mm2 × m) 0.15 (with 10-core connector) Cable Outer Diameter (Φmm) 5.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$86.99Min. 5 days
- KOGANEI Ionizer blow type DTY-NZK-300BNozzle Straight bar Included Accessories Pin for fixing Nominal Size (mm) 300 Type Standard typefrom S$349.90Min. 11 days
- Panasonic (Panasonic Industrial Devices SUNX) Mounting bracketER-Q mounting bracket. You can adjust the wind direction.RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 5 days
Filter by categories