Nozzles
- HAKKO Nozzle (for 474/475/701/808/809)* This product is for trowel part 808/809. Not for trowel 815/816.Suitable for 474・475・701・808・809
- Panasonic Conductive tubeIt can be bent freely. You can cut and change the length.Air Pressure Range (MPa) 0.02~0.7 Length (mm) 500 Seat Post Diameter (Φmm) 6 Minimum Bending Radius (mm) R15 or higher Material Urethane
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement part NozzleTrusco Part No. 120-3371 Mass (g) 5 Suitable for DS-017、PT-109、US-140
- Panasonic Shape retention tubeThe tube can be easily bent to maintain the bent shape, so there is no need to fix the tube.Minimum Bending Radius (mm) R40 or higher Air Pressure Range (MPa) 0.02~0.5from S$47.99Min. 4 days
- VESSEL Front cover (with needle electrode)Front cover with needle electrode for static electricity removal fan.from S$79.99Min. 7 days
- VESSEL Muffling nozzleOptional product ・ Silencer nozzle. * When installed, there will be a gap between the nozzle and the main body.Suitable Model G-9from S$99.99Min. 6 days
- VESSEL Mute straight nozzleOptional product-Silent straight nozzle. * When installed, there will be a gap between the nozzle and the main body.Suitable Model G-7R-L、BB-Z、N-1、N-2、N-3、G-2、G-9from S$99.99Min. 6 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Flat NozzleIt will be a flat balloon. The tip angle of the nozzle can be changed freely.from S$48.99Min. 5 days
- VESSEL Super slim nozzleNozzle type ionizer with ultra-compact slim body. Equipped as standard with a "rotating corner nozzle" that can change the blow direction by turning the nozzle, it can be installed anywhere. Ideal for mounting in tight spaces. Equipped with a 6-pole terminal that allows signal extractio... Read MoreMass (g) 62 Input Power DC 24 V ± 5% Ripple (PP) 10% or less Operating Ambient Temperature (℃) 5~40 Length (mm) 27.5 Height (mm) 28 Width (mm) 109.6 Trusco Part No. 412-5053 Current Consumption (mA) 100 Suitable Air Pressure (MPa) 0.1~0.6from S$689.90Min. 3 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Replacement part NozzleSuitable for AS-196、PT-409from S$18.99Min. 5 days
- Panasonic Joint nozzle for conductive tubeNozzle for joint between ionizer body and conductive tube.Material Stainless steelfrom S$189.90Min. 5 days
- KOGANEI Ionizer blow type DTY-NZK-300BNozzle Straight bar Included Accessories Pin for fixing Nominal Size (mm) 300 Type Standard typefrom S$349.90Min. 11 days
- VESSEL SpeakonStatic electricity removal This is a simple flow rate adjustment used when supplying air to the ion beam gun G-7RS and nozzle type static electricity removal device. For measures against static electricityAir Hose Diameter Outer diameter Φ6mmfrom S$53.99Min. 5 days
- VESSEL Standard nozzleGun, nozzle type Standard nozzle for static electricity removal.Suitable Model N-1、N-2、N-3、G-2from S$12.99Min. 8 days
- Panasonic Joint nozzle for shape retention tubeNozzle for joint between ionizer body and shape retention tube.Air Pressure Range (MPa) 0.02~0.5 Air Consumption (L/min [ANR]) 30~250 Material Stainless steelfrom S$219.90Min. 4 days
- KOGANEI Ionizer blow type DTY-NZK-200BNozzle Straight bar Included Accessories Pin for fixing Type Standard type Nominal Size (mm) 200from S$289.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-300DType Standard type Nozzle vendor Nominal Size (mm) 300 Included Accessories Pin for fixingfrom S$169.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-02SLType Low dust generation type Included Accessories Pin for fixing Nozzle Pipefrom S$279.90Min. 14 days
- VESSEL Front cover with needle electrodeFront cover with needle electrode for CF-30.Suitable Model CF-30from S$229.90Min. 7 days
- KOGANEI Ionizer blow type DTY-NZK-100DNozzle vendor Nominal Size (mm) 100 Type Standard type Included Accessories Pin for fixingfrom S$149.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-500BNominal Size (mm) 500 Nozzle Straight bar Included Accessories Pin for fixing Type Standard typefrom S$399.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-H60SWType Standard type Specification 60 ° type Nozzle Tube tip shower nozzle unit Included Accessories 2 fixing screwsfrom S$149.90Min. 10 days
- SCS Parts for Air Ionizer Spot Type 966* Not included with the Air Ionizer 966 main unit. Please purchase separately.from S$169.90Min. 32 days
- KOGANEI Ionizer blow type DTY-NZK-400DNozzle vendor Nominal Size (mm) 400 Type Standard type Included Accessories Pin for fixingfrom S$189.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-01SSNozzle Standard (for replacement) Included Accessories Pin for fixing Type Air-saving typefrom S$69.99Min. 12 days
- KOGANEI Ionizer blow type DTY-NZK-300DLType Low dust generation type Nozzle vendor Included Accessories Pin for fixing Nominal Size (mm) 300from S$259.90Min. 15 days
- KOGANEI Ionizer blow type DTY-NZK-FTNozzle Flat Included Accessories Pin for fixing Type Standard typefrom S$229.90Min. 10 days
- SIMCO Air nozzle R36-RF (Flat type) Cable direction Right angleDeveloped for incorporation into automatic machines such as printing machines, packaging machines, and molding machines, it aims to remove static electricity and dust. You can select the nozzle blowout shape and high-voltage cable take-out direction according to the product shape and application.Mass (g) 50 (not including high voltage cable) RoHS directive (corresponding to 10 substances) Correspondencefrom S$1,199.00Min. 93 days
- VESSEL Nozzle for fitting connectionOptional product ・ Nozzle for connecting joints.Suitable Model G-7R-L、BB-Zfrom S$15.99Min. 8 days
- VESSEL Shower tubeShower nozzle for pinpoint nozzle N-2. For N-2Nozzle Length (mm) 250from S$45.99Min. 17 days
- KOGANEI Ionizer blow type DTY-NZK-100LNozzle L-shaped bar Included Accessories Pin for fixing Nominal Size (mm) 100 Type Standard typefrom S$279.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-300BLIncluded Accessories Pin for fixing Nozzle Straight bar Nominal Size (mm) 300 Type Low dust generation typefrom S$549.90Min. 15 days
- DESCO Ion bar air assist typenumber of nozzle 12 Mass (kg) 2 Dimension (mm) 914from S$769.90Min. 33 days
- KOGANEI Ionizer blow type DTY-NZK-H200BNominal Size (mm) 200 Type Standard type Included Accessories 2 fixing screws Nozzle Tube tip bar nozzle unitfrom S$319.90Min. 11 days
- KOGANEI Ionizer blow type DTY-NZK-200BLNozzle Straight bar Included Accessories Pin for fixing Type Low dust generation type Nominal Size (mm) 200from S$479.90Min. 15 days