Power Supplies
Other Related Pages
- SHARP AC adapter for IG-301JF / IG-251JFWidth (mm) 36 Length (mm) 53 Mass (kg) 0.18 Trusco Part No. 759-0903 Height (mm) 73from S$74.99Min. 2 days
- VESSEL Power adapterPower adapters for various static elimination products.from S$99.90Min. 4 days
- VESSEL Power supply unitSlim & high speed static elimination. A dedicated high-voltage power supply for the SH series, a bar-type static eliminator with an external power supply that is easy to install in tight spaces. With 2 sockets for connecting bars. Easy to install and wire the bar. With ion balance adjustment ... Read MoreMass (kg) 1.5 Power Consumption (W) 10 Dimension (mm) 62.7×138×230 Input Power AC100~240V(50/60Hz)from S$799.90Min. 4 days
- KOGANEI Ionizer blow type DTY-ZKPSRated input AC100~240V、50/60Hz、0.58A Rated Output DC24V、1A Type Standard typefrom S$44.99Min. 6 days
- VESSEL Branch boxStatic electricity removal AC pulse bar (external power supply type) A branch box for relaying the SH series. For SH seriesMass of Main Unit (g) 350from S$159.90Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) power cableCabtire Cable (mm2 × m) 0.15 (with 10-core connector) Cable Outer Diameter (Φmm) 5.3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$119.90Min. 5 days
- VESSEL Power cable (for pulse bar)Power cable cord for static electricity removal AC pulse bar B series and AC clean bar C series. Used with the power adapter AT24 series. For B bar / C barCable Length (m) 5from S$96.99Min. 5 days
- SIMCO Power unit 47A high-voltage power supply for static eliminators that is easy to manage. Equipped with an abnormality detection circuit, it is safe because it self-diagnoses failures. In addition, the AC output voltage can be adjusted, and the same power supply can be used for a wide variety of electrodes. AC ... Read MoreOutput Terminal 2 pieces (high voltage) Short Circuit Current (mA) 4 or less (secondary) Input Frequency (Hz) 50~60 Output Frequency (Hz) 55 ± 5 Power Consumption (VA) 60 or less Mass (kg) About 5 RoHS directive (corresponding to 10 substances) Correspondence Input Voltage (V) Single phase AC 90-240from S$1,299.00Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Cable with connector0.13mm 2 , cabtyre cable with 8-core connectorCable Outer Diameter (Φmm) 3.7from S$24.99Min. 5 days
- SHISHIDO ELECTROSTATIC AC adapter for BF-SZAThe connector part is for exclusive use.Power Cable (m) 1.8 Rated Input Voltage (V) AC100-240 Output Voltage (V) DC24 Input Frequency (Hz) 50/60 Output Current (A) 0.75 Included Accessories 2 output terminal wires
1 plugfrom S$65.99Min. 2 days - VESSEL Power adapter for G-2Power adapter for G-2. For G-2Power Input (V) DC24±5%、AC100~240 Rated Input Voltage (V) AC100~240(50/60Hz)0.4A(TYP.) Trusco Part No. 168-2569 Mass (g) 425 Rated Output Voltage (V) DC24/0.75A Power Cable (m) About 1.5 Power Consumption (mA) 100from S$199.90Min. 3 days
- VESSEL Relay cablePower extension cable for static electricity removal ion beam gun G-7RS. For G-7 RSCable Length (m) 5from S$229.90Min. 5 days
- SIMCO Dedicated high voltage cable R36-C30Cable Length (m) 3 RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 93 days
- SHISHIDO ELECTROSTATIC AC adapter for blown static electricity removal unit WINSTATSuitable Model BF-X2MBfrom S$119.90Min. 4 days
- VESSEL Power adapterPower adapter for IPC-250CRRated Output DC24V5A Power Input (V) AC100~240(50/60Hz) Power Consumption (W) (Maximum) 120from S$389.90Min. 6 days
- VESSEL Relay cable (3m)Static electricity removal AC pulse bar (external power supply type) High-voltage cable for relay of SH series. Used in combination with SH-SP2. For SH seriesCable Length (m) 3Discontinued
- SHISHIDO ELECTROSTATIC AC adapter for piezoelectricizer ZAPP2For Piezonizer ZAPP2Trusco Part No. 849-9592 Mass (g) 196Discontinued
- SIMCO Power unit PU150 bodyMass (kg) 3.1 Rated Output Voltage 3.5-7.0kV AC variable Frequency (Hz) 50/60 combined use Included Accessories AC adapter Standard CE Input Voltage (V) DC24 Short Circuit Current (mA) Secondary side 5 Power Consumption (VA) Up to 24Discontinued
- VESSEL Relay cable (5m)Static electricity removal AC pulse bar (external power supply type) High-voltage cable for relay of SH series. Used in combination with SH-SP2. For SH seriesCable Length (m) 5Discontinued
- VESSEL Branch adapterIt is an adapter for power branching of static electricity removal AC pulse bar B series / static electricity removal AC pulse clean bar. For B bar / C barDiscontinued
- VESSEL Power separatorStatic electricity removal AC pulse bar B series / Static electricity removal AC pulse clean bar power branch box. For B bar / C barDiscontinued
- VESSEL Relay cablePower extension cable for static electricity removal ion beam gun G-7RS. For G-7 RSCable Length (m) 10Discontinued
- VESSEL Connection cable (for PAC-8)This is a dedicated cable that connects the static electricity removal ion beam gun G-7RS and the pulse air controller PAC-8. For connecting G-7RS and PAC-8Cable Length (m) 2.5Discontinued