Installation Parts
- HOZAN (HOZAN TOOL INDUSTRIAL) holderRoHS directive (corresponding to 10 substances) Correspondence Suitable Model H-5/6/16from S$21.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Discharge needle unitUnit with tungsten needleSpecification Unit with tungsten needlefrom S$69.99Min. 5 days
- VESSEL Needle electrode replacement driverA screwdriver for replacing the needle electrode.Suitable Model G-7R-L、BB-Z、N-1、N-2、N-3、G-2、G-9from S$15.99Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Discharge needle unitReplacement unit with tungsten needlefrom S$86.99Min. 4 days
- VESSEL Plug with urethane tubeΦ8 × Φ5 air tube (black) 3m + air plug.Suitable Model G-9from S$49.99Min. 5 days
- VESSEL Connection cableConnection cable for SJ series.Suitable Model SJ seriesfrom S$68.99Min. 4 days
- VESSEL Adhesive gel sheet (1 sheet)Adhesive gel sheet. * 2 sheets required per unit (for replacement)Mass (g) 64 Dimensions, Width W x Depth D x Height H (mm) 268×200×2 Suitable Model IPC-A3、IPC-A4from S$68.99Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Mounting bracketER-Q mounting bracket. You can adjust the wind direction.RoHS directive (corresponding to 10 substances) Correspondencefrom S$18.99Min. 5 days
- VESSEL Needle electrode unit Applicable model: C-bar series C-00HR8Needle electrode unit. For C bar seriesPower Consumption (W) MAX7.8 Operation Ambient Temperature (℃) 0~50 Trusco Part No. 168-2568 Ozone Generation (ppm) 0.05 or less Range to Use (mm) About 50-2000 Ion Balance ± 30V (distance 1000mm) Power Input (V) DC24 ± 5% (Connector RJ45) Static Elimination Method Pulse AC corona discharge type Current Consumption (mA) MAX600 Suitable Air Pressure (MPa) 0.3 Mass (g) 6from S$57.99Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Discharge needle unitUnit with tungsten needle (1 piece)RoHS directive (corresponding to 10 substances) Correspondencefrom S$65.99Min. 5 days
- Panasonic (Panasonic Industrial Devices SUNX) Ionizer Mini line filterCollected particle size (μm) 0.1 Collection Efficiency (%) 99.9from S$66.99Min. 3 days
- Panasonic (Panasonic Industrial Devices SUNX) Ionizer tube holderSpecification Fixed conductive tubefrom S$149.90Min. 3 days
- VESSEL Remote controllerRemote controller for static electricity removal AC clean bar. * C-40 and 60 are excluded.Suitable Model C seriesfrom S$69.99Min. 7 days
- DESCO Compressed air discharge type ionizer replacement foot switchMass (g) 227from S$189.90Min. 33 days
- VESSEL Cleaning brushA brush that is easy to maintain and can be cleaned simply by sliding the knob.Suitable Model CF-300from S$28.99Min. 7 days
- AS ONE ASPURE DIT Ionizer ClampDimension (mm) (Clamp length) 235 As ONE Part Number 1-3904-11Discontinued
- AS ONE Aspure 'static discharge blower dedicated clampMaterial (Main body) Steel, (Tip) Rubber As ONE Part Number 1-7668-11 Dimension (mm) 70×135×265 Mass (g) About 310Discontinued
- IDEC AUTO-ID SC1P type ionizer + replacement ion generation unit + wide typeReplacement unit for SC1P type ionizer wide type.Discontinued
- IDEC AUTO-ID SC1P type ionizer + replacement ion generation unit + compact typeReplacement unit for SC1P type ionizer compact type.Discontinued