● A compact, lightweight device that is convenient for removing static electricity from powdered samples that are susceptible to static electricity. ● Press the lever toward the one to be charged to charge the + electricity, and release the lever to charge the − electricity.
Ozone Generation (ppm) 0.01 or less Ambient Altitude to Use (m) 2000 or less Ambient Humidity to Use 35-65% RH, Storage: 35-85% RH Discharge Output Voltage (V) About 7000 Suitable Fluid Air (dry clean air) RoHS directive (corresponding to 10 substances) Correspondence Discharge Type Pulse AC method Working Air Pressure (MPa) Up to 0.5 Case Grounding Type floating
By attaching it to the head, you can prevent electric shock from the discharge needle.
* Attaching the discharge protection cover does not affect the static elimination performance of the head.
Material Polycarbonate Adaptation For ER-X016 / X032 / X048 / X064 Mass (g) 20
Ozone Generation (ppm) 0.01 or less Cable Length (m) 1.2 Ambient Altitude to Use (m) 2000 or less Ambient Humidity to Use 35-65% RH, Storage: 35-85% RH Frequency (Hz) 50/20 Mass (g) About 370 Effective Static Elimination Length (mm) About 50mm Discharge Output Voltage (V) About ± 7000 Suitable Fluid Air (dry clean air) Working Air Pressure (MPa) Up to 0.5 Case Grounding Type floating Ion Balance ± 30 V max.
* Set the discharge frequency to 30Hz before use. Do not use other frequencies. * The head may discolor when used at high temperatures, but this does not affect the static elimination performance.
Ozone Generation (ppm) 0.01 or less Cable Length (m) 1.8 Ambient Altitude to Use (m) 2000 or less Frequency (Hz) 30 Ambient Humidity to Use 35-65% RH, Storage: 35-85% RH Discharge Output Voltage (V) About ± 7000 Suitable Fluid Air (dry clean air) Discharge Type Pulse AC method Working Air Pressure (MPa) Up to 0.1 Case Grounding Type floating
Ultra-slim design, ideal for mounting in narrow equipment Adopts titanium with less electrolytic wear for the needle electrode High-voltage cable is a flexible and highly durable silicon shielded cable High-voltage power supply unit No.GP-1 4KV (sold separately) side ion An air assist bar is also... Read More
Operating Temperature Range (℃) 0~45 Storage Temperature Range (℃) 0~50 Ion Generating Type AC corona discharge type Applied voltage (kV) AC3.5 50 / 60Hz (use GP-1 4kV) Cable Length (m) High pressure: 3 Suitable for High voltage power supply: GP-1 4kV Installation Location Indoor Connector Terminal: High-voltage connector CON-4 Maximum number of connections Two
For workpieces with a large amount of charge and moving objects. Uses a compact and slim design. The discharge needle and high voltage cable are removable. Fine-tuned static elimination control is possible by using the separately sold high-voltage power supply (No.GP-1 4kV).
For bag making / film... Read More
By attaching it to the front of the fan of the main body, it is possible to reduce the noise when sucking the fan without reducing the amount of air blown.