ESD Mats
Other Related Pages
- TRUSCO Static Electricity Removal SheetIt is a sheet that can be easily used like a waste cloth. SDG5010 is a raw fabric on a roll that can be used by cutting only the required amount.Thickness (mm) 0.5 Surface Resistance (Ω) 3 × 10 4 / □ (square) Material Ultra-fine fiber non-woven fabric
- Japan Vilene Company DenkitolIt has excellent corona discharge properties, and static electricity can be removed by simply wiping it lightly. It's light and soft, so it's easy to handle. It has a high wiping effect due to the use of ultra-fine fibers.RoHS directive (corresponding to 10 substances) Correspondence
- ATOM KOUSAN Conductive urethane static eliminator sheetBy touching Piricut before touching the metal, you can eliminate the static electricity charged on your body without shock. The back side is a magnet, so it can be easily attached to a metal surface.Surface Resistivity (Ω) 108 Material (Front / Back) Conductive urethane / magnet
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive Color MatA PVC mat with excellent wear resistance and UV resistance that complies with the RoHS directive. It is a mat with excellent cost performance. It is less prone to warping and is more durable than NBR. Matte specifications with little reflection of lighting. * Ground wire is not included. Please p... Read MoreWidth (m) 1 Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Color Green
- AS ONE ASPURE ESD SheetSuitable for workbenches, protective fences, and mats that require anti-static measures. It can drop from 20,000 volts to harmless levels in seconds. Resistant to oils, greases and common solvents. It is less likely to turn up. * We do not deliver to private homes (detached houses / apartments).Thickness (mm) 2
- ENGINEER Desktop ESD MatsWith a snap button, you can use your ground connection cord. Since it is a rubber sheet, it can be cut according to the shape. For A4 & A3 size static electricity countermeasures. Electronic component assembly workbench A workbench without anti-static measuresSnap Diameter (mm) (For grounding) 10 Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence
- AS ONE Antistatic MatThe front surface is an electrostatic diffusion layer and the back surface is a conductive layer to prevent troubles caused by electrostatic discharge. It can be used in a clean room (class 1000) because it does not generate much dust.Tensile Strength 140kg/cm Thickness (mm) 2 Material NBR (Nitrile Rubber)
- ENGINEER Conductive Color MatConductive color mat ideal for floors and workbenches of IC factories, electronic component assembly factories, etc.Width (m) 1 Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence
- ENGINEER Electrostatic Work MatProtects electronic components that are sensitive to static electricity, such as CMOS ICs. It suppresses the generation of electromagnetic noise due to electric discharge and prevents equipment malfunction. You can fold it into a small size and carry it with you. Ideal for field maintenance of el... Read MoreWidth (m) 0.6 Thickness (mm) 0.7 Length (m) 0.9 Trusco Part No. 274-1725 Mass (g) 580 (total weight when storing the case) Dimension (mm) 600×900×0.7
- Sunhayato Magnetic guardAdhesive aluminum sheet that can reduce the influence of noise just by pasting it Because it is a metal leaf type that is not bound by the shape of the object, it has excellent workability and can easily reduce the influence of noise. It has excellent adhesive retention and exhibits excellent adh... Read More
- Mizushima Industry Static neutralization matDemonstrates a high static electricity removal effect. Prevents accidents caused by static electricity. For preventing static electricity at the entrance and exit of elevators. For preventing malfunction of OA equipment. It is effective to lay it on the floor, such as a doorknob where static elec... Read MoreWidth (mm) (Flat Edge) 15 Charge Voltage (kV) 0.5 or less Width (m) 0.6 Length (m) 0.9 Mass (kg) 1.89 Height (mm) 10.1 Surface Resistance (Ω) 108 Thickness (mm) 2.2 Dimension (mm) 600×900 Trusco Part No. 802-0033 Color Dark blue
- HOZAN (HOZAN TOOL INDUSTRIAL) Static electricity removal padCompliant with 10 RoHS regulated substances including 4 phthalates. Static electricity can be removed by sticking it on a wall or door and touching it. Static electricity removal pad using conductive color mat. With printing that shows the function at a glance. By installing it at the entrance of... Read MoreThickness (mm) 1.5 Dimensions, Width W x Length L (mm) 180×135 Mass (g) 60 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Fixing tape Diameter (Φmm) Hook: 7from S$10.99Min. 2 days
- Tokyo Glass Kikai (TGK) Static electricity removal sheetIt is a cotton cloth that has conductivity by special processing and static electricity removal performance by corona discharge method.
- HOZAN (HOZAN TOOL INDUSTRIAL) Ground TerminalCollects ground wires around the desk such as wrist straps and conductive mats. It is a terminal that can collect ground wires such as banana jacks for wrist straps and conductive mats. You can organize the ground wire around the desk. *For grounding only for static electricity countermeasures. I... Read MoreIncluded Accessories 2 mounting screws, ground wire (2m) Mass (g) 53 Trusco Part No. 818-2596from S$28.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD table matDesktop size conductive color mat. Compliant with 10 RoHS regulated substances including 4 phthalates. You can also prevent dirt by laying it on the existing conductive color mat. You can cut it into your favorite shape with scissors or a cutter. A temporary anti-static space can be secured by gr... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Diameter (Φmm) Hook: 7from S$11.99Min. 2 days
- AS ONE Antistatic Mat for WorkbenchGrounding allows static electricity to escape safely and reliably. It can be used as a workbench, shelf, or floor mat that requires anti-static measures in workplaces that handle electronic components. Has excellent wear resistance and chemical resistance. Uses recycled resin (weight ratio 50% or... Read MoreSurface Resistance (Ω) 1.5~1.8×107(JISA1454) Thickness (mm) 2 Material Recycled PVC (vinyl chloride)from S$129.90Min. 2 days
- Morimatsu Pro-Stack Electrostatic Mat (Compliant with revised RoHS 10 substances)Ideal as a workbench, shelf, or floor mat that requires anti-static measures such as electronic parts. Since it is 1.5 mm thick, it can also be used as a cushioning material. The surface embossing is a non-glare type with little light reflection.Thickness (mm) 1.5 RoHS directive (corresponding to 10 substances) Correspondence Color Green Material PVC (soft PVC) Standard Revision of RoHs 10 substancesfrom S$78.99Min. 8 days
- ENGINEER Work matThe surface is nylon with excellent heat resistance at a softening point of 170 to 180 ° C. A two-layer structure with excellent waterproofness by joining a non-slip PVC material to the back side. * It is not a conductive material.Length (m) 0.9 Width (m) 0.9 Material 420 nylon Dimension (mm) 900×900
- AS ONE Conductive Mesh MatMade of conductive polypropylene that does not easily collect static electricity, it absorbs shocks.As ONE Part Number 1-7856-01 Dimension (mm) 329×262×9 Main Unit Dimensions (mm) 329×262×9 Material Conductive PP (polypropylene)
- AS ONE ASPURE Sticky Sheet for Air ShowerIt is used by attaching it to the wall of an air shower. Visualization of caught dust and foreign matter will lead to the promotion of 5S countermeasures. It is a laminated type that is turned over one by one and thrown away. The tag is a countdown type that decreases the number when you turn the... Read MoreHole Size (Φmm) 150 As ONE Part Number 2-2148-11 Dimension (mm) 300×300 Film thickness (μm) 35 Trusco Part No. 828-6622 Material Medium density polyethylene (MDPE) Adhesive Water-soluble acrylic Specification With serial number (countdown)from S$57.99Min. 2 days
- TRUSCO Static neutralization matJapan Fire and Disaster Prevention Association Passed Product (No.E..O970017) Demonstrates a high static electricity removal effect. (Withstand voltage 0.5KV or less) Prevents accidents caused by static electricity. For preventing static electricity at the entrance and exit of elevators. For prev... Read MoreMass (kg) 1.9 Thickness (mm) 10.1 Trusco Part No. 270-9899 Width (mm) 600 Length (mm) 900 Color Dark bluefrom S$189.90Min. 2 days
- AS ONE Antistatic PVC SheetThickness (mm) 0.3 Material PVC (vinyl chloride resin)from S$239.90Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive Floor MatFor measures against static electricity and fatigue on the floor. Diamond-shaped embossed mat for floors. * Ground wire is not included. Please purchase F-127 or F-27 separately.Width (m) 1 Dimensions, Width W x Length L (m) 1×5 Mass (kg) 27 Thickness (mm) 4 Length (m) 5 RoHS directive (corresponding to 10 substances) Correspondencefrom S$579.90Min. 2 days
- ESCO 1000x1000mm Insulation rubber mat for high pressure (7000V)Surface processing with streaks that has a non-slip effect. Place it under your feet to prevent grounding electric shock accidents.Dimension (mm) 1000×1000 Test voltage (V / 1 min) 20000 Thickness (mm) 6 (concave: 4 / convex: 6) Applicable Voltage (V) 7000 or less Esco Part No. EA640ZM-21 Material Natural rubber Specification Periodic self-inspection: Not applicablefrom S$369.90Min. 4 days
- SCS Portable field service kit 8012JRPrevents electrostatic destruction and deterioration of characteristics of electronic components caused by field service personnel who do not take measures against static electricity. For field service engineers such as computers and communication equipment. * Since this product is not intended f... Read MoreThickness (mm) 0.25 Width (m) 0.61 Length (m) 0.61 Mass (g) 220 Trusco Part No. 410-6873 Surface Resistance (Ω) 500 Width (mm) 610 Length (mm) 610 Color Blackfrom S$129.90Min. 2 days
- AS ONE ASPURE Desktop Antistatic MatIt is convenient for using a personal computer or taking measures against static electricity in a small space. Prevents dust from adhering to personal computers. It is anti-slip processed.Color (Front) Gray, (Back) Black Thickness (mm) 3 Material Conductive rubber Specification Surface embossing
- VESSEL Conductive fatigue reduction matThe air pocket on the back distributes the load and reduces fatigue. ESD measures Can be used on the floor. The air pocket structure on the back distributes weight and reduces fatigue. ESD measures Can be used on the floor. A 600 mm wide size that is ideal for space-saving cell production tables.... Read MoreOperating temperature -20~60℃ Mass (kg) 2 2018 Trusco page 3 0577 Width (mm) 447 Length (mm) 600 Trusco Part No. 829-0729 Color Gray Specification Indoor (for floor), washable, RoHS Material Nitrile rubber (NBR) Resistance R ≦ 1.0 × 10 [[9th power]] Ωfrom S$159.90Min. 2 days
- Sumiron Laminated dust removal sheetBy attaching it to the wall surface of an air shower, etc., foreign matter can be brought into the room to a minimum. Since it is compatible with stacking, it can be used again by flipping one surface layer even if dirt adheres and the adhesive strength drops. For semiconductor / precision factor... Read MoreHole Diameter (Φmm) 160 Dimension (mm) 290×290 Part No. AS290H05 RoHS directive (corresponding to 10 substances) Correspondence Color Milky whitefrom S$289.90Min. 2 days
- AS ONE ASPURE ESD Clean Fatigue Reducing MatExcellent cushioning reduces the burden on the lower limbs of standing workers. For clean rooms with anti-static performance and less self-dusting.As ONE Part Number 1-3929-01 Electrical Resistance Value 1.0×108)~1.0×109)Ω Dimensions (Length L x Width W x Thickness) (mm) 900×600×10from S$349.90Min. 2 days
- Sanken Kagaku Static Discharge Touch MatIf you touch the media with a charged fingertip, data may be lost or destroyed due to spark discharge from the fingertip. By touching the mat to remove static electricity accumulated on the human body, the media can be reduced from the danger of static electricity. The mat is the size of a standa... Read MoreSurface Resistance 109 Material (Front / Back) Conductive rubber / conductive sponge Color Green Included Accessories With Velcrofrom S$45.99Min. 2 days
- SAKASE CHEMICAL Tack SheetSupports various shapes with protective / holding sheet for various parts and adhesive, can be used repeatedly, temporarily fixed, substitutes for double-sided tapeMass (g) 110from S$76.99Min. 2 days
- TERAMOTO Static elimination staticianIt is a static electricity elimination mat that removes static electricity from the human body by using antistatic threads and conductive backing material together. Just by placing it on this mat, static electricity can be removed in an instant, so no matter where you touch it, there will be no s... Read MoreThickness (mm) 8.0 (Pile 6.0 / Base 2.0) Color Silver gray
- HAKKO Antistatic mat for standing work FE-302Made of nitrile rubber (NBR), antistatic rubber mat of 1 x 107Ω or less Effective for reducing fatigue during standing work Compliant with European RoHS Directive (regulated 10 substances) Earthing cord (part number B1750) can be used for grounding Standing work in semiconductor electronic precis... Read MoreMaterial Nitrile rubber (NBR) Tensile Strength (MPa) 8.8 or more (JIS K 6251) Hardness 60 ± 5 (JIS K 6253 Durometer A type)from S$279.90Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive color matMatte specifications with little reflection of lighting. * Ground wire is sold separately. Be sure to attach the ground wire and make sure it is grounded. If the ground is not taken, the original purpose may not be achieved, and there is a risk of inducing the destruction of electronic parts in t... Read MoreWidth (m) 1 Dimensions, Width W x Length L (m) 1.0×1.8 Length (m) 1.8 Surface Resistance (Ω) 10 7 or less Thickness (mm) 2 Trusco Part No. 370-7784 Mass (kg) 6 RoHS directive (corresponding to 10 substances) Correspondence Color Gray
- Hope Corporation Clear Same ESD MiniIt has a high static electricity removal rate and the static electricity elimination effect lasts semi-permanently. The material is also thick and voluminous, and it is brushed long with ultra-fine fibers to trap abrasive powder, dust, dust, and oil stains and wipe it off smoothly without scratch... Read MoreResistance Value (Ω) 1.0×106 Dimension (mm) 80×80 Color Gray Material Polyester, nylonfrom S$4.59Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive cushion matYou can easily handle long hours of hard standing work as a countermeasure against static electricity and fatigue at cell production sites. A joint structure that can be combined in a shape that suits the place of use. * Ground wire is not included. Please purchase F-127 separately.from S$399.90Min. 2 days
- SAKASE CHEMICAL Conductive pin matHeat resistance 200 ℃ Conductive pin shape mat Protection / holding mats for various parts, cushioning materials, heat-resistant applications, substrate placementTip Diameter (Φmm) 1.5 Dimension (mm) 304×304×H15 Mass (g) 370 Trusco Part No. 849-9559 Material Conductive siliconefrom S$139.90Min. 2 days
- AS ONE ASPURE Clean Mat Strong Adhesion* We do not deliver to private homes (detached houses / apartments).from S$479.90Min. 4 days
- AS ONE Clean Mat Antistatic Thickness 40μmAn ultra-strong adhesive sheet removes dust and germs from the soles of shoes. It is a simple disposable type that just flips the sheet when it gets dirty. There is an adhesive sheet with a thickness of 12 μm on the back of the mat, so you can use up to the last one cleanly. Water-soluble adhesiv... Read MoreSurface Resistance (Ω) 10^9~^11/□ Thickness (μm) 40 Material PE filmfrom S$38.99Min. 4 days