ESD Tapes
- TRUSCO Static electricity removal tapeAdhesive tape type that can be attached directly to the object. Please use it at the edge of the desk surface or in the gap where dust is easily generated due to friction. Adhesive glue is also made of conductive agent. For edges and gaps on the desk surface where dust is likely to occur due to f... Read MoreThickness (mm) 0.5 Surface Resistance (Ω) 3 × 10 4 / □ (square) Length (m) 5
- Japan Green Cross Denquitol adhesive tapeA static electricity removal tape that can be used by directly attaching it to an object. In addition to preventing troubles caused by static electricity, removing static electricity also prevents reattachment of dust. For preventing paper and film from sticking. For preventing clogging of the fi... Read MoreWidth (mm) 30 Dimension (mm) 30 width x 5m x 0.5 Japanese Green Cross No. 354042 Length (m) 5from S$78.99Min. 2 days
- Sanken Kagaku Sun Brush TapeSelf-discharge type static elimination tape. Easy to cut with scissors. It is effective in eliminating static electricity from films, plastics, paper, and fibers, and preventing dust from adhering.Tape Length (m) 1 Bristle Length (mm) 10 Tape Width (mm) 5 Material Acrylic Double-sided tape Conductivity
- DESCO Antistatic electrostatic conductive tapeWhen pulling the tape out of the roll, the voltage generated is almost 0V. (Relative humidity 50%)Length (m) 36 Thickness Total: 0.060mm (DIN), 2.4 mil (ASTM)from S$7.99Min. 2 days
- goot (TAIYO ELECTRIC) Aluminum tapeThis is an option for the electrostatic mat WD-130 / WD-13.Thickness (mm) 0.05 Tape Length (m) 20 Width (mm) 30 Trusco Part No. 468-7574from S$13.99Min. 2 days
- DESCO Antistatic tapeHigh viscosity conductive tape, excellent adhesive strength ideal for protecting important PCB functions.Thickness (mm) 0.18 Length (m) 54.9from S$7.69Min. 2 days
- DESCO Antistatic tapeIdeal for pasting notes and work instructions in offices and antistatic workplaces.Resistance Value (Ω) (Adhesive surface) 1010-1011 Thickness (mm) 0.06 Mass (g) 0.09 Width (mm) 19 Length (m) 65.8 Core Diameter (Φmm) 76from S$18.99Min. 2 days
- DESCO Antistatic tapeWhen pulling the tape out of the roll, the voltage generated is almost 0V. (Relative humidity 50%) Ideal for masking gold leads and other components mounted on fragile ICs.Color Opaque brown Length (m) 32.9 Thickness (mm) 0.0254from S$88.99Min. 18 days
- Japan Vilene Company DENKITORU Anti-Static Bar TapeThe corona discharge removes static electricity. The top of the tape has adhesive and bolted holes. Pass it to the left and right of the production line and hang it in a goodwill shape.Thickness (mm) 0.5 Width (mm) 35 Trusco Part No. 421-6369 Length (m) 5 Mass (g) 70 Color Black RoHS directive (corresponding to 10 substances) Correspondencefrom S$389.90Min. 2 days
- TRUSCO Static electricity removal tapeComes with adhesive tape that can be attached directly to the object. Since it is a sheet type, you can cut it to your favorite size. Removes static electricity around the area where the static electricity removal tape is attached. Please attach this product as close to the charged object as poss... Read MoreThickness (mm) 0.5 Length (mm) 230 Resistance 3 × 10 4 Ω / □ (square) Width (mm) 320 Mass (g) 50.5 Trusco Part No. 764-1338 Specification A cutter is required for cutting Color BlackDiscontinued