A bag for packing electronic equipment that is kneaded with a conductive polymer. There is almost no concern about transfer contamination to the contents due to bleed-out.
Antistatic of electronic components and electronic component mounting boards.
Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
Safety (Stability) Satisfied with anti-static measures (Satisfactory) The STAT-3S polymer itself is non-chargeable and does not deteriorate due to migration to the package. It has no humidity dependence, has an extremely short decay time, and has a stable resistance value that lasts for a long time.
No surfactant is attached and it is non-staining. Since it is non-chargeable and transparent, you can check the contents. Since the resin itself has an antistatic effect, it has almost no humidity dependence and maintains a stable surface resistance value for a long time.
Thickness (μm) 50 RoHS directive (corresponding to 10 substances) Correspondence
Protects the product from static electricity.
For static electricity prevention of electronic components and mounting boards.
* Do not use for any purpose other than its intended purpose.
Surface Resistance (Ω) 1 × 10 11 or less Thickness (mm) 0.05 Material PE
A bubble wrap [[(R)]] bag that protects the packaged item from various electrostatic damages and shocks. Anti-static measures and cushioning packaging are integrated, making it easy and convenient.
Packing of electronic parts and mechanical parts
This electrostatic bag 1000 series is designed to protect electronic devices that are sensitive to static electricity. The bag bears the ESD protection symbol and lot number for easy tracking. Three layers of polyester, metal and polyethylene are laminated. The outside is electrostatically diffus... Read More
For packing electronic parts that dislike static electricity.
As a cushioning material for packaging in various ways.
* Do not place near fire as it is flammable.
Dimensions, Height x Width (mm) 300×300 Material Polyethylene
A 4-layer shield bag with an aluminum layer that reduces electrostatic breakdown.
Packaging of electronic components that are sensitive to static electricity.
It is suitable for carrying medicines that require light-shielding properties and inspection supplies that you do not want to see the contents. You can also fill in the white background with a ballpoint pen.
A set of ground terminal, crimp terminal for connection, and ground seal. You can easily make a ground wire of any length.
* Please prepare an electric wire (VSF 1.25mm 2 coating color green) separately. A crimping tool is required to connect the ground terminal to the wire.
Trusco Part No. 407-4084 RoHS directive (corresponding to 10 substances) Correspondence
Single-sided glove type. The static electricity removal sheet is made into a glove type. You can remove dust caused by static electricity just by putting it in one hand and wiping it.
For factories that handle electronic parts and precision parts
Thickness (mm) 0.5 Mass (g) 11 Trusco Part No. 114-0558 Dimension (mm) 153×200 Surface Resistance (Ω) 3 × 10 4 / □ (square) Material / Finish Ultra-fine fiber non-woven fabric
A wide range of antistatic products are available to protect electronic components and workers. However, proper grounding is required for these products to function properly. Grounding can be reliably performed by using the 3000 series.
Non-chargeable plastic that does not carry static electricity.
Surface Resistance (Ω) 10 11 or less Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material PE (with antistatic agent) Type Uncharged bag
A moisture-proof shield bag that uses polyester with an aluminum layer and has anti-static treatment on both the inside and outside. It is lightweight and has excellent strength.
Packaging of electronic components that require moisture resistance
It keeps the contents at the same potential and protects them from static electricity damage.
Thickness (mm) 0.1 Surface Resistance (Ω) 10 6 or less Type Conductive bag RoHS directive (corresponding to 10 substances) Correspondence Material PE (with carbon)
PU synthetic leather gloves that allow you to operate a capacitive touch panel such as a smartphone even while wearing gloves. Conductive material is used for the three fingertips of the thumb, index finger, and middle finger, and it can be used for all actions, not to mention touch and slide. Us... Read More
Made in Japan, so satisfied with safety, stability, and anti-static measures! Since the polymer itself is non-chargeable, it does not deteriorate due to transfer to the packaged item. A stable resistance value with little temperature dependence and extremely short decay time lasts semi-permanentl... Read More
An aluminum bag for small lots. As it is an aluminum bag, it has excellent moisture resistance. Since no slipper such as cornstarch is used during manufacturing, it can be safely used for electronic parts. Suitable for packing electronic components. The inside of the bag is antistatic polyethylen... Read More
A sponge type mop that does not easily generate dust. The mat can be easily cleaned and the dirt is wiped off firmly. Since the water is drained with the lever at hand, there is no need for a special bucket, and you can easily clean it without bending over. The length of the handle can be adjuste... Read More
Mass (g) 140 Type Replacement Width (cm) Sponge: 27
A ground terminal block that can collect up to 8 ground wires. Conforms to the EBP (ground connection point) specifications required by the anti-static standard (RCJS). It manages a large number of ground routes within the EPA (ESD protected area). Since the lid is translucent, you can check the ... Read More
Mass (g) 40 Connecting Terminal 4 ports (screw diameter M4) Included Accessories 2 mounting screws Outer Dimensions, Width W x Depth D x Height H (mm) 42×88×20
No frictional electricity is generated inside. Easy to open and close and handle (the width of the left and right adhesive ears is about 10 mm). Close the opening with a heat sealer or the like.
Transmittance (%) (Light) 30 or more Thickness (mm) About 0.08 to 0.09