Stickers / Sheets
- MonotaRO Static electricity removal sheet Multilingual notation typeYou can reduce static electricity by touching the metal before touching it. Since it is written in multiple languages, even foreign nationals can understand it. 4 language specifications (Japanese, English, Chinese, Korean) 3 language specifications (Japanese, English, Chinese) Please use it by p... Read MoreThickness (mm) 1.5 Type Double-sided tape affixed
- TRUSCO Spark GuardIt can be attached to all metal parts, including doors of cars, general households, offices, etc., and removes static electricity accumulated on the body just by touching it. It is a sign type that you can see. A place where you can feel the electrostatic shock of the metal and plated parts.Surface Resistivity (Ω) 10×109-10 Type Double-sided tape affixed
- TRUSCO Spark GuardIt is attached to the metal part of the door of a car, general household, office, etc., peeled off, and the static electricity accumulated on the body is removed just by touching it. (It cannot be attached to metal without magnets such as stainless steel.) It is a marking type that can be seen. A... Read MoreSurface Resistance (Ω) 10×109~10
- ATOM Static electricity removal sheet One-touch PiricutJust touch it with a conductive rubber plate to release static electricity. The magnet on the back makes it easy to attach to metal lockers and doors.Surface Resistance (Ω) 109 Thickness (mm) 3 Width (mm) 69
- AS ONE Earth PlateIt is attached to a surface made of a conductive material (metal surface, etc.) and touched to prevent discharge shock due to static electricity.As ONE Part Number 1-9120-01 Surface Resistivity (Ω) 10×105-9 Sheet Size (mm) 110×105 Type Adhesive tape affixed Material Synthetic rubber
- TRUSCO Static electricity removal sheet spark guard 4 languages displayIt can be attached to all metal parts, including doors of factories, hotels, elevators, general homes, offices, etc., and removes static electricity accumulated in the body just by touching it. As it is a transparent material, it does not spoil the design of the part to be pasted. It is a sign ty... Read MoreTrusco Part No. 440-9906 Sheet Size (mm) 100×100×1.5 Mass (g) 33 Surface Resistance (Ω) 10×109~10 Specification With double-sided tapefrom S$28.99Min. 2 days
- StarTech.com 60cm x 70cm Antistatic Sheet / Antistatic Mat Beige for WorkplaceProtects precision equipment from static electricity damage Top-level technical specifications that meet IBM and U.S. military electrostatic tube standards We do not use ineffective conductive systems and use the highest quality electrostatic dissipation materials A size that fits under the CPU /... Read MoreStorage Temperature (℃) -6~ 65 Height (cm) 0.2 Mass (g) 457 Length (cm) 60 Width (cm) 70 Color Beigefrom S$57.99Min. 2 days
- KASHIMURA Soft earth everywhereJust touching the fibers relieves the unpleasant shock of static electricity. Soft and fluffy fibers that are easy to touch and comfortable to touch. It is small, thin, and uses a soft material that can be firmly attached to curved surfaces, so it can be attached to various places. Installation i... Read MoreDimensions, Width W x Height H x Depth D (mm) 40×5×25from S$12.99Min. 2 days
- SCS English warning mark (for export models)It is an electrostatic caution sticker.Mass (g) 300 Dimension (mm) 46×63 Color Orange Specification Rollfrom S$86.99Min. 10 days
- MonotaRO Static Electricity Elimination Sheet Discharge PaperA simple and convenient static electricity removal sheet and discharge paper that can be used when static electricity is generated. You can easily remove static electricity by simply touching the item you want to remove static electricity with the discharge paper. The products are made by Japan V... Read MoreSurface Resistance (Ω) 104~106/SQ Dimension (mm) 266×220 Thickness (g / m 2 ) 60from S$8.39Min. 2 days
- Tokyo Glass Kikai (TGK) Static electricity removal sheet M sizeJust touch the static electricity removal sheet attached to the metal surface to prevent crackling due to static electricity such as doorknobs. Adhesive sheet type that does not easily come off.Thickness (mm) 1 Main Unit Dimensions (mm) 75×75 Size M Material Synthetic rubberfrom S$34.99Min. 5 days
- MIDORI ANZEN Antistatic sheet + Elepass MLP sheet 2Shows excellent durability due to the dynamic load type (conducting glass fiber laminated inside) structure. By the welding method, the seam is smooth and the floor surface is finished with less dust accumulation. Excellent workability during repairs. It corresponds to the revised RoHS directive ... Read MoreWidth (mm) 910 Material / Finish Conductive PVC sheet (with glass fiber) Length (m) 10 Thickness (mm) 2from S$1,299.00Min. 5 days
- DeVILBISS Anti-static wiperBy using it just before painting, it prevents static electricity removal and recharging, and prevents dust and dirt from adhering. By wiping with an anti-static wiper, static electricity generated by polishing and wiping is removed, and the way metallic is applied and the flow of clear coat is im... Read MoreSheet Size (mm) 430×220 Material Polyesterfrom S$119.90Min. 6 days
- DENKA ELECTRON Ground wire connection PL sealUsed to prompt the connection of the ground wire. SEMI safety standard S1-0701 compliant PL seal.Diameter (Φmm) 15from S$16.99Min. 5 days
- SCS English warning mark (for export models)Mass (g) 30 Dimension (mm) 46×63 Color yellowfrom S$86.99Min. 10 days
- Sanken Kagaku PachipitaA specially processed non-woven fabric sheet with a static electricity reduction effect. It reduces static electricity on your body just by touching it. It is a sheet of new material. It is a thin sheet. It feels good and does not interfere with your life or work even if you put it on. The back s... Read MoreDimension (mm) 80×75 Material Polyester, nylon
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive SheetInexpensive, durable, and long-life Very light and easy to process Because it is durable and has a long life compared to conductive color mats, it is ideal as a countermeasure against static electricity on worktables and shelves. It can also be used to protect the work surface by laying it on a ... Read MoreThickness (mm) 0.5 Mass (g) 575 Outer Dimensions (cm) 60×180 RoHS directive (corresponding to 10 substances) Correspondence Specification ESD control value: Rp ≤ 1 × 10 ^ 8Ω Material PPfrom S$86.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Anti-static sheetAnti-static PVC sheet with adhesive processing that is convenient for laying You can easily take anti-static measures by laying it on work surfaces / storage shelves / trolley carts, jigs and walls used in EPA, shelf boards for cell stands, etc. I will. A weak adhesive is applied to the back side... Read MoreThickness (mm) 0.25 Outer Dimensions (cm) 100×1000 Mass (kg) 5.5 RoHS directive (corresponding to 10 substances) Correspondence Material PVCfrom S$459.90Min. 5 days
- DESCO Floor tape for lead-free zone displayWidth (mm) 7.6 Mass (g) 408 Length (m) 16.4Discontinued
- VESSEL Static electricity disappearing padUses self-adhesive "conductive polyurethane for the electronic industry". If you attach it to the door in advance and touch it lightly before opening it, static electricity will escape to the ground and prevent the occurrence of electric shock. It can be pasted again even if it is peele... Read MoreDiscontinued
- Wall Story+ Wall Story+It is an "static electricity removal sticker" that prevents "click!" Due to static electricity while cutely decorating the doorknob and keyhole area. It is a fabric material that does not reflect shiny like conventional stickers, and fits nicely into the interior. It is a type... Read MoreSpecification With static electricity removal function Material Polyester, acrylic, cotton Dimensions (Width W x Height H) (mm) 100×148Discontinued
- StarTech.com 60cm x 70cm Antistatic Sheet / Antistatic Mat Beige for WorkplaceProtects precision equipment from static electricity damage Top-level technical specifications that meet IBM and U.S. military electrostatic tube standards We do not use ineffective conductive systems and use the highest quality electrostatic dissipation materials A size that fits under the CPU /... Read MoreDiscontinued
- Japan Vilene Company DENQUITOL Static electricity removal sealJust bring it closer and it's OK. The ultra-fine fibers on the surface cause a gentle discharge phenomenon, effectively and safely removing static electricity. Light and soft. The material is a supple and soft cloth. Since it does not contain metal or carbon, it does not easily damage charged... Read MoreAdhesive Acrylic ester adhesive Material Polyester, nylon, conductive polymerDiscontinued
- Vilene Create Static electricity removal wiping cloth DENQUITOLA new type of wiping cloth in which a conductive polymer effective for static elimination is reactively formed on the surface of ultrafine fibers (nonwoven fabric). You can remove static electricity just by wiping it, and also remove dust, dust, and oil film stains. Each of the ultrafine fibers w... Read MoreDiscontinued
- AS ONE Anti-static shock high-tech rubberA rubber piece that prevents shock due to static electricity. Removes static electricity charged in the body just by touching it.As ONE Part Number 1-9085-01 Resistance Value (Ω) 108~109 Thickness (mm) 2 Dimension (mm) 63×50 Material Urethane Specification With back magnetDiscontinued