Antistatic Films
- Achilles Antistatic film (SEIDEN F)● Eliminate static electricity by special conductive processing, so do not attract dust. It has excellent flame resistance. ● Use it for assembly lines, workshop partitions, or curtain clean booth covers that require electrostatic protection.Width (cm) 137 Surface Resistance (Ω) 8.5×106 Material Vinyl chloride
- Achilles Antistatic transparent film (sky poly film)An antistatic and transparent film. For packing electronic devicesMaterial Antistatic PE Width (mm) 1200from S$579.90Min. 2 days
- Achilles Seiden FIt has been renewed. REACH regulation / RoHS2 directive compliant A soft transparent vinyl chloride film that has excellent antistatic performance as well as excellent flameproof performance due to a special conductive coating film. * We do not deliver to private homes (detached houses / apartmen... Read MoreWidth (mm) 1370 Thickness (mm) 0.1 Oxygen index 26 (for JIS K 7201) Length (m) 50 Color Transparent
- CCT Antistatic PVC filmPartitions and curtains in clean rooms, equipment maintenance, clean booths and other antistaticThickness (mm) 0.3 Width (m) 1.37 Width (mm) 1370 Length (m) 30 Heat shrinkage range 60 ° C x 30 minutes, 5% or less RoHS directive (corresponding to 10 substances) Correspondence Elongation (%) Height 170, width 210
- No Brand Conductive laminate filmUses a coating type film suitable for static electricity sensitive environments. A clear color that makes the document easy to read while being conductive.Thickness (μm) 100±5 Surface Resistance (Ω) 10E6~10E7 Dimension (mm) 304×217 Size A4 Material PET Color Transparentfrom S$399.90Min. 2 days
- AS ONE Antistatic FilmHas excellent electrical characteristics (stable surface resistance, static electricity damping characteristics). Does not contain ozone-depleting substances and environmentally regulated substances. * We do not deliver to private homes (detached houses / apartments).Color Bull
- Achilles Antistatic film (crystal)Since static electricity is removed by special conductive processing, it keeps dust away. Has excellent flameproof performance. Use it as a partition for assembly lines and workplaces, and as a countermeasure against static electricity such as curtains in clean rooms.Surface Resistance (Ω) 3.9×107 Material Vinyl chloridefrom S$579.90Min. 5 days
- TRUSCO Antistatic flameproof film sheet Flameproof thin typeLength (m) 5 Material Polyvinyl chloride (PVC)from S$94.99Min. 2 days
- TRUSCO Antistatic flameproof film sheet flameproof UV cut insect repellent orangeThickness (mm) 0.3 Trusco Part No. 115-3662 Width (mm) 1370 Mass (kg) 2.7 Length (m) 5 Material Polyvinyl chloride (PVC) Color Transparent orangefrom S$199.90Min. 2 days
- TRUSCO Antistatic Flameproof Film Sheet Flameproof UV Cut Light Shading Welding BronzeThickness (mm) 0.3 Trusco Part No. 115-3663 Width (mm) 1370 Mass (kg) 2.7 Length (m) 5 Material Polyvinyl chloride (PVC) Color Transparent bronzefrom S$199.90Min. 32 days
- AS ONE Antistatic, UV-Shielding FilmA self-adhesive, high-performance soft PVC film that does not require adhesives and has excellent antistatic performance and excellent UV shielding properties, and is compatible with clean rooms. * Do not use in direct sunlight. * Pay attention to the heat cracking phenomenon when selecting the p... Read MoreThickness (mm) 0.2 Length (m) 10 Width (mm) 1000 Dimensions, Width W x Length L (m) 1×10from S$679.90Min. 4 days
- AS ONE ASPURE Device Protective FilmUses a resin core that does not easily generate dust. The end face of the core is chamfered to reduce the risk of injury and dust generation.from S$399.90Min. 4 days
- DESCO Electrostatic diffusible 2-layer vinyl sheetAs a workbench mat, shelf or trolley rug, it secures a reliable grounding path and eliminates the generation of static electricity. For precision work that is sensitive to static electricityWidth (mm) 400 Length (mm) 600 Mass (g) 640 Trusco Part No. 859-0214 Color Greenfrom S$56.99Min. 4 days
- Achilles VINILASAntistatic, UV absorption, self-adhesive type high-performance soft PVC film. Since it is an adhesive type that does not use adhesive, it can be peeled off freely and there is no dirt after peeling off. * Can be attached to glass or plastic with a smooth surface. Not suitable for frosted glass, m... Read MoreThickness (mm) 0.2 Width (mm) 1000from S$139.90Min. 8 days
- SCS Conductive film 1704A conductive floor mat.Mass (kg) 10 Dimension (m) 0.91×45 Thickness (μm) 71from S$459.90Min. 10 days
- Achilles Seiden (R) CrystalIt has flame resistance and high transparency, and has an excellent antistatic effect. It has excellent workability and openability, and reduces stickiness.As ONE Part Number 1-9112-07 Type Line transparent 1070mm × 30mfrom S$979.90Min. 9 days
- DESCO Static dissipative two-layer vinyl sheetColor Blue Length (mm) 1500 Width (mm) 750 Mass (kg) 3.1 Trusco Part No. 859-0213from S$289.90Min. 33 days
- KOKUGO Sky Poly SheetIt is a non-chargeable sheet with a surface resistance of 10 11 Ω or less.Electrical Resistance Value 1 × 10 6 Ω or less Width (mm) 1200from S$749.90Min. 7 days
- DESCO Static dissipative two-layer vinyl sheetLength (mm) 1500 Mass (kg) 2.8 Trusco Part No. 859-0215 Width (mm) 750 Color Greenfrom S$289.90Min. 33 days
- Achilles Seiden (R) CrystalIt has flame resistance and high transparency, and has an excellent antistatic effect. It is also effective for simple blindfolding while making the work space as bright as possible.As ONE Part Number 1-9112-08 Type Pear clear 1370mm × 30mfrom S$1,299.00Min. 9 days
- Achilles Antistatic cushion Skypoly cushion 4. 0 × 1200 × 100mThickness (mm) 4 Trusco Part No. 516-0995 Width (mm) 1200 Length (m) 100from S$689.90Min. 7 days
- KOKUGO ST-PETA highly transparent and easy-to-process sheet. It has low contamination and low outgas, and can be brought into a clean room. Surface resistance value 1 x 10 to the 7th power Ω or less. Electrostatic shield cover for CRT monitor screen. Partitions in clean rooms and surface shield covers for equ... Read MoreWidth (mm) 1000 Thickness (mm) 0.25 Length (m) 20from S$899.90Min. 6 days
- KOKUGO PF color seiden matUses a reinforcing cloth for excellent strength, dimensional stability, and flatness. The surface is specially processed to reduce light reflection. Compliant with Phthalate Directive Meet2005 / 84 / EC EPA ground resistance: 10 to the 8th power or less Mats for workbenches and parts storage shel... Read MoreThickness (mm) 1.5 Length (m) 10 Width (mm) 1000 Material Conductive rubberfrom S$1,899.00Min. 6 days
- Achilles Seiden CrystalIt has been renewed. REACH regulation / RoHS2 directive compliant It is an epoch-making soft vinyl chloride film that has excellent antistatic effect while maintaining high transparency as well as flame resistance by Achilles' original compounding technology. * We do not deliver to private ho... Read MoreThickness (mm) 0.3 Width (mm) 1370 Mass (kg) 18 Length (m) 30 Trusco Part No. 410-3301 Color TransparentDiscontinued
- DESCO Static dissipative two-layer rubber sheetA diffusive mat that is indispensable for measures against static electricity. It is a durable rubber material with an electrostatic diffusive layer on the front and a conductive layer on the back. Has excellent heat resistance, chemical resistance, and abrasion resistance.Mass (kg) 2 Trusco Part No. 859-0229 Length (mm) 1200 Width (mm) 750 Color GreenDiscontinued
- AS ONE Antistatic air cushion* We do not deliver to private homes (detached houses / apartments).As ONE Part Number 1-2429-02Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD multi-coverESD countermeasure cover to which the ground wire can be connected. A cloth-like cover woven with conductive fibers. You can easily ground by attaching ground wires to the hooks at the four corners. It can be used to avoid dust at the end of work and to set up a simple anti-static area.Diameter (Φmm) (Hook) 7 Material PolyesterDiscontinued
- DESCO Static dissipative two-layer rubber sheetRemoves static electricity at an appropriate time. Meets ANSI / ESD S20.20 recommended minimum working surface requirements and ESD 4.1 recommendations. The surface is slightly embossed. It is easier to clean than vinyl mats and has the optimum wear coefficient for handling electronic devices.Mass (kg) 3 Color GreenDiscontinued
- Mitsubishi Kagaku Media Altron 109A surface resistance value (SR) of 10 9 Ω was achieved on both sides of the film. The friction band voltage is suppressed to 100V or less. The decay half time of the friction band voltage is 1 second or less. Welder processing is possible on both sides of the film, so it can be processed to vario... Read MoreThickness (mm) 0.3 half-time (sec) 0.4 Surface Resistance (Ω) 1.5 x 10 9 (both sides) Volume Resistivity (Ωcm) 10 9 or less Number of Reels 30M Withstand Voltage Friction withstand voltage /0.1kv Color TransparentDiscontinued
- DESCO Static dissipative two-layer rubber sheetThe surface is slightly embossed. It is easier to clean than vinyl mats and has the optimum wear coefficient for handling electronic devices. The top of the mat is laser engraved with the ESD protection symbol and the manufacturer.Color GreenDiscontinued