All Category

Anti-static Brushes

A static elimination brush is a brush that is used to suppress the generation of static electricity. It suppresses the generation of static electricity to prevent dust and dirt in the air from adhering, and prevents accidents such as electric shock. There are various materials, such as those made of fibers such as horse hair and nylon, and those made of highly flexible metal such as aluminum tape. It can be used properly depending on the material used. It plays an active role in places where you want to prevent the generation of static electricity, such as cleaning printed circuit boards for electronic devices, printing factories, and film factories.
View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction
  1. Conductive brush
    DESCO Conductive brush
    Minimize the generation of static electricity. Even if static electricity is generated, if the worker is grounded, it will leak through the worker. Hard brushes are mainly suitable for removing foreign matter from electronic devices, especially PC boards.
    from S$33.99
    Min. 4 days
  2. 3.2mm precision conductive brush (brass)
    ESCO 3.2mm precision conductive brush (brass)
    Esco Part No.  EA109AH-1 
    from S$33.99
    Min. 6 days
  3. 8.0mm anti-static brush (pig hair)
    ESCO 8.0mm anti-static brush (pig hair)
    Esco Part No.  EA109AL-3 
    from S$39.99
    Min. 2 days
  4. Static elimination duster
    MonotaRO Static elimination duster
    Specially processed pile and conductive yarn catch fine dust and prevent reattachment of dust. It is a safe dust remover that does not use chemical treatment agents. Ideal for removing dust from uneven parts of personal computers, OA equipment, keyboard boards, automobile interiors, and cleaning ... Read More
    Length (mm)  (Mop) 225 or more  Overall Length (mm)  450×35 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  5. Antistatic brush
    MonotaRO Antistatic brush
    By lightly brushing the entire front surface of the place (article) where static electricity is generated, you can easily remove static electricity and remove dust due to its extremely high conductivity and corona discharge. Suitable for use in corners and details. Electronic components, boards, ... Read More
    Material (Bristle)  Thunderon  Material (Handle)  Wood 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  6. Self-Discharge Brush
    SIMCO Self-Discharge Brush
    By coating with silver, the conductivity equivalent to that of metal fiber and the static elimination effect equivalent to that of metal fiber can be obtained. In addition, it has excellent heat resistance, durability, and flexibility compared to conventional chemical fibers. Can be used widely. ... Read More
    Hole Distance (mm)  150  Bulb Length (mm)  300  RoHS directive (corresponding to 10 substances)  Correspondence  Electrode Dimension (mm)  Length / 10 
    Rating:
    92%
    from S$16.99
    Min. 2 days
  7. Substrate clean brush
    Sunhayato Substrate clean brush
    A brush developed for printed circuit boards, it has moderate hardness and repulsive force, and is effective for removing solder balls and flux cleaning of boards before and after mounting chip parts. Has excellent chemical resistance and heat resistance. Antistatic processed. For board cleaning ... Read More
    Bristle Length (mm)  14  Specification  2 planting  Trusco Part No.  816-3415  Material of Bristle  Natural horsehair  Material (Handle)  bamboo  Size (mm)  Approximately 180 (including brush part)  Bristle Width (mm)  35 
    Rating:
    73%
    from S$15.99
    Min. 2 days
  8. Static Electricity Removing Brush Hand Type
    MonotaRO Static Electricity Removing Brush Hand Type
    A brush that makes use of electrostatic fibers that exhibit excellent conductivity and static electricity removal performance by adding copper sulfide to acrylic fibers. To prevent malfunction and damage of electronic devices due to static electricity and to prevent stains due to adhesion of dust... Read More
    Tip width (mm)  280×50  Overall Length (mm)  445  Material (Bristle)  Thunderon  Material (Handle)  Wood 
    Rating:
    70%
    from S$199.90
    Min. 2 days
  9. Brush type static elimination brush
    Stac & Optik Brush type static elimination brush
    Since it is a 40 denier ultrafine fiber with self-discharging power, it can remove static electricity and dust without damaging it. For static elimination and dust removal of micro balance dishes. (Measured value is stable)
    Wire Diameter Φ(mm)  0.04  Surface Resistance (Ω)  5.85×10-2  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$16.99
    Min. 2 days
  10. Antistatic brush
    OHTSUKA BRUSH MFG. Antistatic brush
    A brush that makes use of electrostatic fibers that exhibit excellent conductivity and static electricity removal performance by adding copper sulfide to acrylic fibers. To prevent malfunction and damage of electronic devices due to static electricity and to prevent stains due to adhesion of dust... Read More
    Tip width (mm)  135×30  Material (Bristle)  Made of conductive fiber  Overall Length (mm)  145 
    Rating:
    97%
    from S$78.99
    Min. 2 days
  11. Compact Static Elimination Brush
    Stac & Optik Compact Static Elimination Brush
    For static elimination, dust removal, etc. of films, plastic plates, etc.
    Rating:
    90%
    from S$44.99
    Min. 2 days
  12. Static Electricity Removal Tape Brush STAC404
    Tokyo Glass Kikai (TGK) Static Electricity Removal Tape Brush STAC404
    Uses a new material fiber (acrylonitrile copper sulfide complex). Static electricity can be eliminated by two methods: self-discharge and contact leakage. With double-sided tape, it is strong and you can freely make shapes.
    Bristle Length (mm)  35  Overall Length (mm)  1000  Type  STAC404  TGK Part No.  553-25-11-05 
    Rating:
    92%
    from S$159.90
    Min. 2 days
  13. MM Flower Clean Static neutralization Blue L
    TERAMOTO MM Flower Clean Static neutralization Blue L
    Contains conductive fibers that remove static electricity and prevent reattachment of dust. Gently remove dust from bookshelves, furniture, interiors, lighting fixtures, etc.
    Trusco Part No.  404-0244  Mass (g)  150  Overall Length L (mm)  700 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  14. Static Electricity Removal Brush
    Ishii Brush Sangyo Static Electricity Removal Brush
    By lightly brushing the entire front surface of the place (article) where static electricity is generated, you can easily remove static electricity and remove dust due to its extremely high conductivity and corona discharge. Suitable for use in corners and details. Electronic components, substrat... Read More
    Rating:
    84%
    from S$36.99
    Min. 2 days
  15. Static elimination slide brush
    Industry Kowa Static elimination slide brush
    It is a tip part for vacuum cleaners that can be attached to each manufacturer's extension pipe (a perfect circle with an inner diameter of 32Φ to 38Φ). Dust that cannot be removed from the gaps between computers and keyboards and the nozzles of electrical products is removed while the flocki... Read More
    Material  ABS resin  Material of Bristle  Nylon, neutralizer hair 
    Rating:
    70%
    from S$18.99
    Min. 2 days
  16. Neutralizing NF-EX swing head
    YAMAZAKI (CONDOR) Neutralizing NF-EX swing head
    It is a static electricity removal payment that can remove dust while removing static electricity. Since the head moves 180 °, dust can be removed even in the invisible part. For dust removal
    Body Diameter (Φmm)  160  Trusco Part No.  381-7288  Mass (g)  108  Overall Length (mm)  570 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  17. Static Electricity Removal Wiping Cloth Denkitoru(R) Adhesive Tape
    Japan Vilene Company Static Electricity Removal Wiping Cloth Denkitoru(R) Adhesive Tape
    A conductive polymer is reactively formed on the surface of the ultrafine fiber non-woven fabric. It is an antistatic tape that can be used by sticking it to a place near where static electricity is generated. In addition to preventing troubles caused by static electricity, removing static electr... Read More
    As ONE Part Number  61-3378-16 
    from S$42.99
    Min. 2 days
  18. Finishing Brush for Printed Circuit Board (Horsehair Antistatic)
    Stac & Optik Finishing Brush for Printed Circuit Board (Horsehair Antistatic)
    The horsehair brush is antistatic processed. Removal of solder balls and foreign matter from flying solder during board manufacturing. For PCB board finishing.
    Wire diameter (mm)  0.25  Surface Resistance (Ω)  5.5×1012  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    20%
    from S$11.99
    Min. 2 days
  19. Static Electricity Removal Brush
    OHTSUKA BRUSH MFG. Static Electricity Removal Brush
    A brush that makes use of electrostatic fibers that exhibit excellent conductivity and static electricity removal performance by adding copper sulfide to acrylic fibers. To prevent malfunction and damage of electronic devices due to static electricity and to prevent stains due to adhesion of dust... Read More
    Material (Bristle)  Made of conductive fiber 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  20. Comb Type Static Electricity Removal Brush
    Ishii Brush Sangyo Comb Type Static Electricity Removal Brush
    It is a comb type that is easy to grip, and the force is evenly applied.
    Thickness (mm)  Conductivity  5.85×10-2)Ω・cm  Bristle Length (mm)  50  Wire Diameter Φ(mm)  Fiber / 0.04 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  21. Antistatic Brush SERB Series
    AS ONE Antistatic Brush SERB Series
    It is convenient for removing dust while suppressing static electricity. Lineup of various shapes that can be selected according to the application
    Rating:
    100%
    from S$10.99
    Min. 2 days
  22. Static electricity removal round brush
    Nomiya Burashi Static electricity removal round brush
    It can be used by attaching it to the tip of a vacuum cleaner with a mouthpiece size of 33 to 35 mm. Since it sucks while removing static electricity, it can clean fine dust well.
    Material  ABS resin  Wire Diameter Φ(mm)  0.07  Material (Brush Part)  Conductive material, Thunderon 
    from S$59.99
    Min. 2 days
  23. Strong carbon static elimination brush
    Stac & Optik Strong carbon static elimination brush
    It has excellent heat resistance and chemical resistance, and exhibits high conductivity. It is soluble in weak acids and strong acids, resistant to alkalis, insoluble in general organic solvents, and soluble in phenols. Removal of solder balls and foreign matter from flying solder during board m... Read More
    Wire diameter (mm)  0.3  Surface Resistance (Ω)  1.3×104  Heat Resistance Temperature (℃)  180  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$48.99
    Min. 2 days
  24. Static Elimination Brush with Ground Cord
    Stac & Optik Static Elimination Brush with Ground Cord
    Both the push hook and the alligator mouth can be attached to the handle. It can be used by grounding it to the static elimination mat on the table. The ground cord contains a 1MΩ resistor to protect the human body. Removal of board residue and static electricity removal at the site with work glo... Read More
    Wire diameter (mm)  0.15  Surface Resistance (Ω)  1.3×104  Cable Length (m)  1.5 (Grand code)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 2 days
  25. Static Electricity Removal Brush (Wooden Handle Hand Type)
    Stac & Optik Static Electricity Removal Brush (Wooden Handle Hand Type)
    Bristle Length (mm)  50 
    Rating:
    60%
    from S$219.90
    Min. 2 days
  26. Static dust removal brush STAC303
    Tokyo Glass Kikai (TGK) Static dust removal brush STAC303
    Industrial static eliminator brush
    Trusco Part No.  831-4514  TGK Part No.  553-25-11-32  Bristle Width (mm)  145  Type  STAC303  Overall Length (mm)  295  Bristle Length (mm)  30 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  27. Static elimination brush
    HOZAN (HOZAN TOOL INDUSTRIAL) Static elimination brush
    A versatile static eliminator brush that can eliminate static electricity from the low voltage band to the high voltage band. It can be easily cleaned even if it gets dirty. The frame is made of aluminum and can be easily cut.
    Length (mm)  1000  Bristle Length (mm)  20  Mass (g)  220  Trusco Part No.  373-9996  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (brush) 
    from S$189.90
    Min. 5 days
  28. Antistatic Brush
    AS ONE Antistatic Brush
    As ONE Part Number  1-5274-02  Dimension (mm)  230×22×22  Trusco Part No.  828-6291 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  29. Antistatic Agent Elenax Neutral Type
    Niitaka Antistatic Agent Elenax Neutral Type
    Prevents the generation of static electricity and reduces the adhesion of dust. Since it is a neutral type, it is suitable for preventing static electricity in various places where water can be used. Since it is not sticky, it does not get dirty easily even when used on carpets.
    from S$21.99
    Min. 2 days
  30. Static elimination brush software m
    TRUSCO Static elimination brush software m
    The most commonly used standard type static eliminator brush.
    Overall Length (mm)  295  Material (Bristle)  Static elimination nylon gold  Wire Diameter Φ(mm)  0.06  Bristle Width (mm)  Bristle Length (mm)  30  Brush Length (mm)  145  Mass (g)  80  Trusco Part No.  287-4091 
    Rating:
    100%
    from S$98.99
    Min. 2 days
  31. Solid Aluminum Body Gold Static Elimination Brush
    Stack Solid Aluminum Body Gold Static Elimination Brush
    40 denier ultra-fine fiber with self-discharge power, it can remove static electricity and dust without damaging it. Removal of static electricity and dust in semiconductor-related factories, machine assembly factories, etc.
    Wire Diameter Φ(mm)  0.07  Brush Length (mm)  100  Surface Resistance (Ωsq)  102  2018 Trusco page  3 0548  Bristle Length (mm)  30 
    from S$76.99
    Min. 2 days
  32. Static Electricity Removal Brush S10
    Tokyo Glass Kikai (TGK) Static Electricity Removal Brush S10
    Bristle Length (mm)  10  Specification  For removing static electricity 
    from S$169.90
    Min. 8 days
  33. Static Electricity Removal Washing Bottle
    AS ONE Static Electricity Removal Washing Bottle
    Surface Resistance (Ω)  10^9~10^10 
    from S$59.99
    Min. 4 days
  34. Conductive Shovel
    AS ONE Conductive Shovel
    As ONE Part Number  1-7855-01  Capacity (mL)  670  Dimension (mm)  98×295×68  Main Unit Dimensions (mm)  98×295×68  Material  PP (polypropylene) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  35. Static elimination brush Hard A-1
    TRUSCO Static elimination brush Hard A-1
    A brush that uses conductive fibers that are a mixture of carbon black fine particles with excellent conductivity based on nylon. When you want to remove static electricity and dust for the purpose of using nylon brushes, such as removing solder balls on printed circuit boards.
    Overall Length (mm)  215  Trusco Part No.  287-4113  Bristle Width (mm)  Mass (g)  50  Bristle Length (mm)  14  Brush Length (mm)  60  Wire Diameter Φ(mm)  0.3  Material (Bristle)  Electrostatic removal nylon SC 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  36. Brush for ESD Cleaning
    AS ONE Brush for ESD Cleaning
    Dimensions (cm)  17×4.5  As ONE Part Number  63-3107-06  Specification  ESD brush 
    from S$21.99
    Min. 2 days
  37. Neutralizing brush Base resin type
    TRUSCO Neutralizing brush Base resin type
    PM2.5 and pollen attached to static electricity are also removed by lightly stroking to prevent reattachment. By energizing the brush from the tip of the bristles to the handle, it is a brush with enhanced static and dust removal effects. Removal of static electricity and dust from paper products... Read More
    2018 Trusco page  3 0547 
    from S$39.99
    Min. 2 days
  38. Conductive Resin Handle Brush
    Stac & Optik Conductive Resin Handle Brush
    The handle is made of a special conductive plastic resin. There is a ground function no matter where you hold and work. For removing residues and eliminating static electricity before and after mounting on a board. In a clean room.
    Wire diameter (mm)  0.15  Surface Resistance (Ω)  1.3×104  Bristle Length (mm)  40  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 12 days
  39. Static elimination brush software L
    TRUSCO Static elimination brush software L
    Since the brush length is long, it is convenient for use in a large area. Since it has a large amount of hair, it is very effective in removing dust.
    Overall Length (mm)  450  Bristle Length (mm)  50  Wire Diameter Φ(mm)  0.06  Bristle Width (mm)  10  Brush Length (mm)  300  Material (Bristle)  Static elimination nylon gold  Mass (g)  120  Trusco Part No.  287-4083 
    Rating:
    100%
    from S$289.90
    Min. 2 days
  40. Static Electricity Removal Brush
    AS ONE Static Electricity Removal Brush
    from S$129.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 202

Set Ascending Direction